Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By

Plugs and Receptacles

21 Results Found that Include 25 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Pin and Sleeve Plug,3P,4W,100A,600VAC
    • HUBBELL WIRING DEVICE-KELLEMS
    • Pin and Sleeve Plug, 3P, 4W, 100A, 600VACInsulgrip Pin/Sleeve Plug
    • Item # 5HJ17
    • Mfr. Model # HBL4100PS2W
    • Type 4X Pin and Sleeve Plug, Number of Poles 3, Number of Wires 4, Amps 100, Color Gray, HP -, Voltage...More

    • HUBBELL WIRING DEVICE-KELLEMS
    • Pin/Sleeve PlugPin/Sleeve Plug
    • Multiple product options available

      IEC Pin and Sleeve Plug, Body Material Zytel 801 Nylon and Features Watertight and Abuse Resistant; Varies by Number of Poles, Number of Wires, Amps, Color, HP, Voltage...More

    IEC Pin and Sleeve Connector,60A,208V
    • IEC Pin and Sleeve Connector, 60A, 208VIEC Pin and Sleeve Connector,60A,208V
    • Item # 5Z921
    • Mfr. Model # HBL560C9W
    • IEC Pin and Sleeve Connector, Number of Poles 4, Number of Wires 5, Amps 60, Color Blue, Phase 3, HP 3,...More

    IEC Pin and Sleeve Receptacle,100A,208V
    • IEC Pin and Sleeve Receptacle, 100A, 208VIEC Pin and Sleeve Receptacle,100A,208V
    • Item # 5Z928
    • Mfr. Model # HBL5100R9W
    • IEC Pin and Sleeve Receptacle, Number of Poles 4, Number of Wires 5, Amps 100, Color Blue, Phase 3Y, HP 20,...More

    Pin and Sleeve Receptacle,100A,600VAC
    • Pin and Sleeve Receptacle, 100A, 600VACPin and Sleeve Receptacle,100A,600VAC
    • Item # 5HJ34
    • Mfr. Model # HBL5100RS1W
    • Type 4X Pin and Sleeve Receptacle, Number of Poles 4, Number of Wires 5, Amps 100, Color Gray, Phase 3, HP -,...More

    IEC Pin and Sleeve Connector,60A,250V
    • IEC Pin and Sleeve Connector, 60A, 250VIEC Pin and Sleeve Connector,60A,250V
    • Item # 3D120
    • Mfr. Model # HBL360C6W
    • IEC Pin and Sleeve Connector, Number of Poles 2, Number of Wires 3, Amps 60, Color Blue, Phase 1, HP -,...More

    IEC Pin and Sleeve Connector,60A,480V
    • IEC Pin and Sleeve Connector, 60A, 480VIEC Pin and Sleeve Connector,60A,480V
    • Item # 1VCT6
    • Mfr. Model # HBL560C7W
    • IEC Pin and Sleeve Connector, Number of Poles 4, Number of Wires 5, Amps 60, Color Red, Phase 3, HP 10,...More

    IEC Pin and Sleeve Connector,60A,125V
    • IEC Pin and Sleeve Connector, 60A, 125VIEC Pin and Sleeve Connector,60A,125V
    • Item # 3D718
    • Mfr. Model # HBL360C4W
    • IEC Pin and Sleeve Connector, Number of Poles 2, Number of Wires 3, Amps 60, Color Yellow, Phase 1, Voltage...More

    Pin and Sleeve Plug,4P,5W,63A,415V
    • HUBBELL WIRING DEVICE-KELLEMS
    • Pin and Sleeve Plug, 4P, 5W, 63A, 415VPin And Sleeve Plug Pin/Sleeve Plug
    • Item # 3D924
    • Mfr. Model # HBL563P6W
    • Pin and Sleeve Plug, Number of Poles 4, Number of Wires 5, Amps 63, Color Red, Voltage 240/415VAC, Phase 3,...More

    IEC Pin and Sleeve Inlet,63A,220-240V
    • IEC Pin and Sleeve Inlet, 63A, 220-240VIEC Pin and Sleeve Inlet,63A,220-240V
    • Item # 3D922
    • Mfr. Model # HBL563B6W
    • IEC Pin and Sleeve Inlet, Number of Poles 4, Number of Wires 5, Amps 63, Color Red, Voltage 220 to 240VAC,...More

    Marine Adapter
    Pin and Sleeve Connector,60A,250V
    • Pin and Sleeve Connector, 60A, 250VPin and Sleeve Connector,60A,250V
    • Item # 4HD14
    • Mfr. Model # C460C9W
    • Pin and Sleeve Connector, Number of Poles 3, Number of Wires 4, Amps 60, Color Blue, Phase 3, Voltage 250VAC,...More

    Pin and Sleeve Connector,100A,600VAC
    • Pin and Sleeve Connector, 100A, 600VACPin and Sleeve Connector,100A,600VAC
    • Item # 4TAD6
    • Mfr. Model # HBL4100CS1W
    • Type 4X Pin and Sleeve Connector, Number of Poles 3, Number of Wires 4, Amps 100, Color Gray, Phase 3, HP -,...More

    Pin and Sleeve Plug,2P,3W,100A,600VAC
    • HUBBELL WIRING DEVICE-KELLEMS
    • Pin and Sleeve Plug, 2P, 3W, 100A, 600VACGrounding Style II Insulgrip, Pin and Sleeve Plug Pin/Sleeve Plug
    • Item # 4TAD1
    • Mfr. Model # HBL3100PS2W
    • Type 4X Pin and Sleeve Plug, Number of Poles 2, Number of Wires 3, Amps 100, Color Gray, HP -, Voltage...More

    Pin and Sleeve Connector,60A,250V
    • Pin and Sleeve Connector, 60A, 250VPin and Sleeve Connector,60A,250V
    • Item # 3D158
    • Mfr. Model # HBL460C9V05
    • Pin and Sleeve Connector, Number of Poles 3, Number of Wires 4, Amps 60, Color Blue, Phase 3, HP 5, Voltage...More

    IEC Pin and Sleeve Receptacle,100A,480V
    • IEC Pin and Sleeve Receptacle, 100A, 480VIEC Pin and Sleeve Receptacle,100A,480V
    • Item # 1VCP6
    • Mfr. Model # HBL5100R7W
    • IEC Pin and Sleeve Receptacle, Number of Poles 4, Number of Wires 5, Amps 100, Color Red, Phase 3Y, HP 30,...More

    Pin and Sleeve Receptacle,100A,600VAC
    • Pin and Sleeve Receptacle, 100A, 600VACPin and Sleeve Receptacle,100A,600VAC
    • Item # 5HJ01
    • Mfr. Model # HBL3100RS2W
    • Type 4X Pin and Sleeve Receptacle, Number of Poles 2, Number of Wires 3, Amps 100, Color Gray, Phase 1, HP -,...More

    IEC Pin and Sleeve Receptacle,100A,600V
    • IEC Pin and Sleeve Receptacle, 100A, 600VIEC Pin and Sleeve Receptacle,100A,600V
    • Item # 1VCP2
    • Mfr. Model # HBL5100R5W
    • IEC Pin and Sleeve Receptacle, Number of Poles 4, Number of Wires 5, Amps 100, Color Black, Phase 3Y, HP 30,...More

    IEC Pin and Sleeve Receptacle,125A,415V
    • IEC Pin and Sleeve Receptacle, 125A, 415VIEC Pin and Sleeve Receptacle,125A,415V
    • Item # 3D175
    • Mfr. Model # HBL5125R6W
    • IEC Pin and Sleeve Receptacle, Number of Poles 4, Number of Wires 5, Amps 125, Color Red, Phase 3, HP -,...More

    IEC Pin and Sleeve Connector,60A,480V
    • IEC Pin and Sleeve Connector, 60A, 480VIEC Pin and Sleeve Connector,60A,480V
    • Item # 1VCL6
    • Mfr. Model # HBL360C7W
    • IEC Pin and Sleeve Connector, Number of Poles 2, Number of Wires 3, Amps 60, Color Red, Phase 1, HP -,...More

    IEC Pin and Sleeve Plug,2P,3W,100A,125V
    • HUBBELL WIRING DEVICE-KELLEMS
    • IEC Pin and Sleeve Plug, 2P, 3W, 100A, 125VPlug Insulgrip, IEC Pin And Sleeve Pin/Sleeve Plug
    • Item # 1VCJ1
    • Mfr. Model # HBL3100P4W
    • IEC Pin and Sleeve Plug, Number of Poles 2, Number of Wires 3, Amps 100, Color Yellow, HP -, Voltage 125VAC,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More