Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Plugs and Receptacles

36 Results Found that Include 43 Products 

Results per page: 16 | 32 | 48
Connector Body,3 P,4 W
  • HUBBELL WIRING DEVICE-KELLEMS
  • Connector Body, 3 P, 4 W
  • Item # 5Z918
  • Mfr. Model # HBL460C7W
  • Pin/Sleeve Connector Body, Number of Poles 3, Number of Wires 4, Phase Three, Voltage Rating 480 Volts,...More

Receptacle,3 P,4 W
  • HUBBELL WIRING DEVICE-KELLEMS
  • Receptacle, 3 P, 4 W
  • Item # 5Z925
  • Mfr. Model # HBL4100R7W
  • Pin/Sleeve Receptacle, Number of Poles 3, Number of Wires 4, Phase Three, Voltage Rating 480 Volts, Current...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Pin/Sleeve Plug
  • Multiple product options available

Receptacle,4 P,5 W
  • HUBBELL WIRING DEVICE-KELLEMS
  • Receptacle, 4 P, 5 W
  • Item # 5Z919
  • Mfr. Model # HBL560R9W
  • Pin/Sleeve Receptacle, Number of Poles 4, Number of Wires 5, Phase Three, Voltage Rating 120/208 Volts,...More

Connector Body,3 P,4 W
  • HUBBELL WIRING DEVICE-KELLEMS
  • Connector Body, 3 P, 4 W
  • Item # 5Z915
  • Mfr. Model # HBL460C9W
  • Pin/Sleeve Connector Body, Number of Poles 3, Number of Wires 4, Phase Three, Voltage Rating 250 Volts,...More

Inlet,4 Pole,5 Wire
  • HUBBELL WIRING DEVICE-KELLEMS
  • Inlet, 4 Pole, 5 Wire
  • Item # 3D214
  • Mfr. Model # HBL560B9W
  • Pin/Sleeve Inlet, Number of Poles 4, Number of Wires 5, Phase Three, Voltage Rating 120/208 Volts, Current...More

Connector Body,3 P,4 W
  • HUBBELL WIRING DEVICE-KELLEMS
  • Connector Body, 3 P, 4 W
  • Item # 3D157
  • Mfr. Model # HBL460C5W
  • Pin/Sleeve Connector Body, Number of Poles 3, Number of Wires 4, Phase Three, Voltage Rating 600 Volts,...More

Connector Body,3 P,4 W
  • HUBBELL WIRING DEVICE-KELLEMS
  • Connector Body, 3 P, 4 W
  • Item # 5HJ27
  • Mfr. Model # HBL460CS2W
  • Insulgrip Pin/Sleeve Connector Body, Number of Poles 3, Number of Wires 4, Phase Three, Style 2, Voltage...More

Receptacle,3 P,4 W
  • HUBBELL WIRING DEVICE-KELLEMS
  • Receptacle, 3 P, 4 W
  • Item # 5HJ19
  • Mfr. Model # HBL4100RS2W
  • Insulgrip Pin/Sleeve Receptacle, Number of Poles 3, Number of Wires 4, Phase Three, Style 2, Voltage Rating...More

Plug,3 Pole,4 Wire
  • HUBBELL WIRING DEVICE-KELLEMS
  • Plug, 3 Pole, 4 Wire
  • Item # 5HJ16
  • Mfr. Model # HBL4100PS1W
  • Insulgrip Pin/Sleeve Plug, Number of Poles 3, Number of Wires 4, Phase Three, Style 1, Voltage Rating 600/250...More

Connector Body,3 P,4 W
  • HUBBELL WIRING DEVICE-KELLEMS
  • Connector Body, 3 P, 4 W
  • Item # 6C580
  • Mfr. Model # HBL460C12W
  • Pin/Sleeve Connector Body, Number of Poles 3, Number of Wires 4, Phase Single, Voltage Rating 125/250 Volts,...More

IEC Pin & Sleeve,Inlet,60A,480V
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC Pin & Sleeve, Inlet, 60A, 480V
  • Item # 1VCN8
  • Mfr. Model # HBL460B7W
  • IEC Pin And Sleeve, Type Inlet, Amps 60, Color Red, Voltage 480, Phase 3, HP 10, Number of Poles 3, Number of...More

Receptacle
  • HUBBELL WIRING DEVICE-KELLEMS
  • Receptacle
  • Item # 4CW32
  • Mfr. Model # UGRA20231
  • Receptacle, 20 Amp, 125V, 2 Pole 3 Wire, Explosion Proof

IEC Pin & Sleeve,Connector,60A,347/600V
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC Pin & Sleeve, Connector, 60A, 347/600V
  • Item # 1VCT2
  • Mfr. Model # HBL560C5W
  • IEC Pin And Sleeve, Connector, Amps 60, Color Black, Voltage 347/600, Phase 3Y, Number of Poles 4, Number of...More

Receptacle,3 P,4 W
  • HUBBELL WIRING DEVICE-KELLEMS
  • Receptacle, 3 P, 4 W
  • Item # 6C558
  • Mfr. Model # HBL4100R9W
  • Pin/Sleeve Receptacle, Number of Poles 3, Number of Wires 4, Phase Three, Voltage Rating 250 Volts, Current...More

Receptacle,3 P,4 W
  • HUBBELL WIRING DEVICE-KELLEMS
  • Receptacle, 3 P, 4 W
  • Item # 6C557
  • Mfr. Model # HBL4100R12W
  • Pin/Sleeve Receptacle, Number of Poles 3, Number of Wires 4, Phase Single, Voltage Rating 125/250 Volts,...More

Box,Pin/Sleeve Back
  • HUBBELL WIRING DEVICE-KELLEMS
  • Box, Pin/Sleeve Back
  • Item # 6C640
  • Mfr. Model # FW60/100
  • 4-Way Angle Back Box, Metallic, 15 Deg Angle, Amps 60/100, Hub 1 1/2 In, Use With IEC 309 Pin & Sleeve Devices...More

Connector Body,4 P,5 W
  • HUBBELL WIRING DEVICE-KELLEMS
  • Connector Body, 4 P, 5 W
  • Item # 5HJ38
  • Mfr. Model # HBL560CS1W
  • Insulgrip Pin/Sleeve Connector Body, Number of Poles 4, Number of Wires 5, Phase Three, Style 1, Voltage...More

Inlet,3 Pole,4 Wire
  • HUBBELL WIRING DEVICE-KELLEMS
  • Inlet, 3 Pole, 4 Wire
  • Item # 3D156
  • Mfr. Model # HBL460B9W
  • Pin/Sleeve Inlet, Number of Poles 3, Number of Wires 4, Phase Three, Voltage Rating 250 Volts, Current Rating...More

Pin And Sleeve Connector,60A,Red
IEC Pin & Sleeve,Receptacle,60A,347/600V
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC Pin & Sleeve, Receptacle, 60A, 347/600V
  • Item # 1VCT4
  • Mfr. Model # HBL560R5W
  • IEC Pin And Sleeve, Receptacle, Amps 60, Color Black, Voltage 347/600, Phase 3Y, Number of Poles 4, Number of...More

Receptacle,3 P,4 W
  • HUBBELL WIRING DEVICE-KELLEMS
  • Receptacle, 3 P, 4 W
  • Item # 3D133
  • Mfr. Model # HBL4100R5W
  • Pin/Sleeve Receptacle, Number of Poles 3, Number of Wires 4, Phase Three, Voltage Rating 600 Volts, Current...More

IEC Pin & Sleeve,Receptacle,100A,125V
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC Pin & Sleeve, Receptacle, 100A, 125V
  • Item # 1VCJ2
  • Mfr. Model # HBL3100R4W
  • IEC Pin And Sleeve, Receptacle, Amps 100, Color Yellow, Voltage 125, Phase 1, Number of Poles 2, Number of...More

IEC Pin & Sleeve,Inlet,60A,277/480V
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC Pin & Sleeve, Inlet, 60A, 277/480V
  • Item # 1VCT5
  • Mfr. Model # HBL560B7W
  • IEC Pin And Sleeve, Inlet, Amps 60, Color Red, Voltage 277/480, Phase 3Y, Number of Poles 4, Number of Wires...More

Inlet,3 Pole,4 Wire
  • HUBBELL WIRING DEVICE-KELLEMS
  • Inlet, 3 Pole, 4 Wire
  • Item # 3D154
  • Mfr. Model # HBL460B12W
  • Pin/Sleeve Inlet, Number of Poles 3, Number of Wires 4, Phase Single, Voltage Rating 125/250 Volts, Current...More

IEC Pin & Sleeve,Inlet,60A,347/600V
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC Pin & Sleeve, Inlet, 60A, 347/600V
  • Item # 1VCT1
  • Mfr. Model # HBL560B5W
  • IEC Pin And Sleeve, Inlet, Amps 60, Color Black, Voltage 347/600, Phase 3Y, Number of Poles 4, Number of...More

Pin&Sleeve Receptacle
  • HUBBELL WIRING DEVICE-KELLEMS
  • Pin&Sleeve Receptacle
  • Item # 3D678
  • Mfr. Model # HBL3100R7W
  • Pin And Sleeve Receptacle, 2 Pole 3 Wire, 100 Amp, 480V, Watertight, Blue

Marine Adapter
  • HUBBELL WIRING DEVICE-KELLEMS
  • Marine Adapter
  • Item # 3D973
  • Mfr. Model # HBL61CM71
  • Marine Adapter NEMA L5-30R, To 50 Amp, 125/250 Volts, Twist-Lock

Pin&Sleeve Inlet
  • HUBBELL WIRING DEVICE-KELLEMS
  • Pin&Sleeve Inlet
  • Item # 3D796
  • Mfr. Model # HBL463B6W
  • Pin And Sleeve Inlet, 3 Pole, 4 Wire, 63 Amp, 380/415 Volt, Watertight, Blue

Receptacle,2 P,3 W
  • HUBBELL WIRING DEVICE-KELLEMS
  • Receptacle, 2 P, 3 W
  • Item # 5Z922
  • Mfr. Model # HBL3100R6W
  • Pin/Sleeve Receptacle, Number of Poles 2, Number of Wires 3, Phase Single, Voltage Rating 250 Volts, Current...More

Results per page: 16 | 32 | 48