Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Plugs and Receptacles

22 Results Found that Include 42 Products 

Results per page: 16 | 32 | 48
    • HUBBELL WIRING DEVICE-KELLEMS
    • Pin/Sleeve Plug
    • Multiple product options available

    • HUBBELL WIRING DEVICE-KELLEMS
    • Insulgrip Pin/Sleeve Plug
    • Multiple product options available

    IEC Pin & Sleeve,Connector,30A,277/480V
    • HUBBELL WIRING DEVICE-KELLEMS
    • IEC Pin & Sleeve, Connector, 30A, 277/480V
    • Item # 1VCR7
    • Mfr. Model # HBL530C7W
    • IEC Pin And Sleeve, Connector, Amps 30, Color Red, Voltage 277/480, Phase 3Y, Number of Poles 4, Number of...More

    Pin And Sleeve Plug,60A,Red
    Inlet,3 Pole,4 Wire
    • HUBBELL WIRING DEVICE-KELLEMS
    • Inlet, 3 Pole, 4 Wire
    • Item # 3D765
    • Mfr. Model # HBL430B7W
    • Pin/Sleeve Inlet, Number of Poles 3, Number of Wires 4, Phase Three, Voltage Rating 480 Volts, Current Rating...More

    Connector,Style I,60A,1Ph,2P,3 Wire
    • HUBBELL WIRING DEVICE-KELLEMS
    • Connector, Style I, 60A, 1Ph, 2P, 3 Wire
    • Item # 4TAD2
    • Mfr. Model # HBL360CS1W
    • Pin and Sleeve Connector, Type Grounding Style I, Amps 60, Color Gray, Voltage 600VAC/250VDC, Phase 1, Number...More

    Twist-Lock Connector,3 Pole,4 Wire,50A
    Box,Pin/Sleeve Back
    • HUBBELL WIRING DEVICE-KELLEMS
    • Box, Pin/Sleeve Back
    • Item # 5HJ48
    • Mfr. Model # MB601006W
    • Feed Thru Angle Back Box, Metallic, 15 Deg Angle, Amps 60/100, Hub 1 1/4 In, Use With Insulgrip Pin & Sleeve...More

    Pin&Sleeve Connector
    • HUBBELL WIRING DEVICE-KELLEMS
    • Pin&Sleeve Connector
    • Item # 3D881
    • Mfr. Model # HBL530C5W
    • Pin And Sleeve Connector, 4 Pole, 5 Wire, 30 Amp, 347/600 Volt, Watertight, Black

    IEC Pin & Sleeve,Connector,30A,120/208V
    • HUBBELL WIRING DEVICE-KELLEMS
    • IEC Pin & Sleeve, Connector, 30A, 120/208V
    • Item # 1VCR9
    • Mfr. Model # HBL530C9W
    • IEC Pin And Sleeve, Connector, Amps 30, Color Blue, Voltage 120/208, Phase 3Y, Number of Poles 4, Number of...More

    IEC Pin & Sleeve,Plug,30A,347/600V
    • HUBBELL WIRING DEVICE-KELLEMS
    • IEC Pin & Sleeve, Plug, 30A, 347/600V
    • Item # 1VCR5
    • Mfr. Model # HBL530P5W
    • IEC Pin And Sleeve, Plug, Amps 30, Color Black, Voltage 347/600, Phase 3Y, Number of Poles 4, Number of Wires...More

    Connector Body,3 P,4 W
    • HUBBELL WIRING DEVICE-KELLEMS
    • Connector Body, 3 P, 4 W
    • Item # 5HJ26
    • Mfr. Model # HBL460CS1W
    • Insulgrip Pin/Sleeve Connector Body, Number of Poles 3, Number of Wires 4, Phase Three, Style 1, Voltage...More

    Flanged Inlet,250V,50A,3P,4W,1PH
    • HUBBELL WIRING DEVICE-KELLEMS
    • Flanged Inlet, 250V, 50A, 3P, 4W, 1PH
    • Item # 3D982
    • Mfr. Model # HBL504SS
    • Flanged Inlet, Non-NEMA NEMA Configuration, Voltage 125/250VAC, 50 Amps, Color Metallic, Number of Poles 3,...More

    Pin&Sleeve Inlet
    • HUBBELL WIRING DEVICE-KELLEMS
    • Pin&Sleeve Inlet
    • Item # 3D729
    • Mfr. Model # HBL363B6W
    • Pin And Sleeve Inlet, 2 Pole 3 Wire, 63 Amp, 240V, Watertight, Blue

    Pin And Sleeve Plug,60A,Blue
    Marine Adapter
    • HUBBELL WIRING DEVICE-KELLEMS
    • Marine Adapter
    • Item # 3D969
    • Mfr. Model # HBL61CM55
    • Marine Adapter, Corrosion Resistant, 50 Amp, 125 Volt, Nema L5-30R, Twist-Lock

    Plug,Style II,60A,1Ph,2P,3 Wire
    • HUBBELL WIRING DEVICE-KELLEMS
    • Plug, Style II, 60A, 1Ph, 2P, 3 Wire
    • Item # 4TAD4
    • Mfr. Model # HBL360PS2W
    • Pin and Sleeve Plug, Type Grounding Style II, Amps 60, Color Gray, Voltage 600VAC/250VDC, Phase 1, Number of...More

    Results per page: 16 | 32 | 48