Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Plugs and Receptacles

55 Results Found that Include 94 Products 

Results per page: 16 | 32 | 48
  • HUBBELL WIRING DEVICE-KELLEMS
  • Pin/Sleeve PlugPin/Sleeve Plug
  • Multiple product options available

    IEC Pin and Sleeve Plug, Body Material Zytel 801 Nylon and Features Watertight and Abuse Resistant; Varies by Number of Poles, Number of Wires, Amps, Color, HP, Voltage...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Locking PlugLocking Plug
  • Multiple product options available

    Locking Plug, 50, NEMA Configuration Non-NEMA and IP Rating 20; Varies by Number of Poles, Number of Wires, Phase, Voltage and Grade

IEC Pin and Sleeve Receptacle,30A,480V
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC Pin and Sleeve Receptacle, 30A, 480VIEC Pin and Sleeve Receptacle,30A,480V
  • Item # 5Z940
  • Mfr. Model # HBL430R7W
  • IEC Pin and Sleeve Receptacle, Number of Poles 3, Number of Wires 4, Amps 30, Color Red, Phase 3, HP 15,...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Locking ConnectorLocking Connector
  • Multiple product options available

    Locking Connector, Amps 50, NEMA Configuration Non-NEMA, IP Rating 20 and Standards UL/CSA; Varies by Number of Poles, Number of Wires, Phase, Voltage and Grade

IEC Pin and Sleeve Connector,20A,480V
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC Pin and Sleeve Connector, 20A, 480VIEC Pin and Sleeve Connector,20A,480V
  • Item # 5Z936
  • Mfr. Model # HBL420C7W
  • IEC Pin and Sleeve Connector, Number of Poles 3, Number of Wires 4, Amps 20, Color Red, HP 5, Voltage 480VAC,...More

IEC Pin and Sleeve Receptacle,20A,480V
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC Pin and Sleeve Receptacle, 20A, 480VIEC Pin and Sleeve Receptacle,20A,480V
  • Item # 6C126
  • Mfr. Model # HBL420R7W
  • IEC Pin and Sleeve Receptacle, Number of Poles 3, Number of Wires 4, Amps 20, Color Red, Phase 3, HP 5,...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • ConnectorConnector
  • Multiple product options available

    Connector; Varies by Amps, NEMA Configuration, Number of Poles, Number of Wires, Phase, Voltage and Grade

Back Box,4 Pole,5 Wire
  • HUBBELL WIRING DEVICE-KELLEMS
  • Back Box, 4 Pole, 5 WireBack Box,4 Pole,5 Wire
  • Item # 4CT36
  • Mfr. Model # BB100N
  • Angle Back Box, Type Nonmetallic, 15 Degrees Angle, Amps 100/125, Hub 1-1/2 In., Use With IEC 309 Pin and...More

Receptacle,250V,50A,3P,4W,1PH
  • HUBBELL WIRING DEVICE-KELLEMS
  • Receptacle, 250V, 50A, 3P, 4W, 1PHReceptacle
  • Item # 3D979
  • Mfr. Model # HBL63CM69
  • Receptacle, Non-NEMA NEMA Configuration, Voltage 125/250VAC, 50 Amps, Color Black, Number of Poles 3, Number...More

IEC Pin and Sleeve Connector,20A,125V
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC Pin and Sleeve Connector, 20A, 125VIEC Pin and Sleeve Connector,20A,125V
  • Item # 5Z932
  • Mfr. Model # HBL320C4W
  • IEC Pin and Sleeve Connector, Number of Poles 2, Number of Wires 3, Amps 20, Color Yellow, HP -, Voltage...More

IEC Pin and Sleeve Connector,20A,250V
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC Pin and Sleeve Connector, 20A, 250VIEC Pin and Sleeve Connector,20A,250V
  • Item # 3D136
  • Mfr. Model # HBL420C9W
  • IEC Pin and Sleeve Connector, Number of Poles 3, Number of Wires 4, Amps 20, Color Blue, HP 2, Voltage...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Flanged InletFlanged Inlet
  • Multiple product options available

    Flanged Inlet; Varies by NEMA Configuration, Voltage, Amps and Color

IEC Pin and Sleeve Connector,20A,250V
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC Pin and Sleeve Connector, 20A, 250VIEC Pin and Sleeve Connector,20A,250V
  • Item # 5Z935
  • Mfr. Model # HBL320C6W
  • IEC Pin and Sleeve Connector, Number of Poles 2, Number of Wires 3, Amps 20, Color Blue, HP -, Voltage...More

Pin and Sleeve Receptacle,30A,600VAC
  • HUBBELL WIRING DEVICE-KELLEMS
  • Pin and Sleeve Receptacle, 30A, 600VACPin and Sleeve Receptacle,30A,600VAC
  • Item # 5HJ25
  • Mfr. Model # HBL430RS2W
  • Type 4X Pin and Sleeve Receptacle, Number of Poles 3, Number of Wires 4, Amps 30, Color Gray, Phase 3, HP -,...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Watertight ConnectorWatertight Connector
  • Multiple product options available

    Watertight Connector, Material of Construction Thermoplastic Elastomer (TPE), NEMA Rating 4, 4X, 12, 6, 6P, IP Rating 65, 66, 67 and Standards UL/CSA; Varies by Amps,...More

Flanged Inlet,208V,30A,L21-30P,4P,5W,3PH
  • HUBBELL WIRING DEVICE-KELLEMS
  • Flanged Inlet, 208V, 30A, L21-30P, 4P, 5W, 3PHWatertight Shrouded Flanged Inlet
  • Item # 4CV71
  • Mfr. Model # HBL2815SW
  • Watertight Shrouded Flanged Inlet, L21-30P NEMA Configuration, Voltage 120/208VAC, 30 Amps, Color Gray,...More

Pin and Sleeve Plug,3P,4W,30A,600VAC
  • HUBBELL WIRING DEVICE-KELLEMS
  • Pin and Sleeve Plug, 3P, 4W, 30A, 600VACInsulgrip Pin/Sleeve Plug
  • Item # 5HJ22
  • Mfr. Model # HBL430PS1W
  • Type 4X Pin and Sleeve Plug, Number of Poles 3, Number of Wires 4, Amps 30, Color Gray, HP -, Voltage...More

IEC Pin and Sleeve Receptacle,30A,250V
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC Pin and Sleeve Receptacle, 30A, 250VIEC Pin and Sleeve Receptacle,30A,250V
  • Item # 5Z937
  • Mfr. Model # HBL430R9W
  • IEC Pin and Sleeve Receptacle, Number of Poles 3, Number of Wires 4, Amps 30, Color Blue, Phase 3, HP 7-1/2,...More

Connector,120/208VAC,30A,L21-30R,4P,5W
  • HUBBELL WIRING DEVICE-KELLEMS
  • Connector, 120/208VAC, 30A, L21-30R, 4P, 5WWatertight Shrouded Connector
  • Item # 4CV70
  • Mfr. Model # HBL2813SW
  • Watertight Shrouded Connector, Amps 30, NEMA Configuration L21-30R, Number of Poles 4, Number of Wires 5,...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Watertight Receptacle with CoverWatertight Receptacle with Cover
  • Multiple product options available

    Watertight Receptacle with Cover, Color Yellow, Material of Construction Thermoplastic Elastomer, IP Rating 65, 66, 67 and Standards UL/CSA; Varies by NEMA...More

IEC Pin and Sleeve Connector,20A,600V
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC Pin and Sleeve Connector, 20A, 600VIEC Pin and Sleeve Connector,20A,600V
  • Item # 3D135
  • Mfr. Model # HBL420C5W
  • IEC Pin and Sleeve Connector, Number of Poles 3, Number of Wires 4, Amps 20, Color Black, HP 7-1/2, Voltage...More

Pin and Sleeve Receptacle,30A,600VAC
  • HUBBELL WIRING DEVICE-KELLEMS
  • Pin and Sleeve Receptacle, 30A, 600VACPin and Sleeve Receptacle,30A,600VAC
  • Item # 5HJ24
  • Mfr. Model # HBL430RS1W
  • Type 4X Pin and Sleeve Receptacle, Number of Poles 3, Number of Wires 4, Amps 30, Color Gray, Phase 3, HP -,...More

Plug,125/250V,50A,3P,4W
  • HUBBELL WIRING DEVICE-KELLEMS
  • Plug, 125/250V, 50A, 3P, 4WPlug
  • Item # 4D204
  • Mfr. Model # CS8155C
  • Plug, 50 Amps, NEMA Configuration Non-NEMA, Number of Poles 3, Number of Wires 4, Voltage 125/250, 1 Phase,...More

IEC Pin and Sleeve Receptacle,20A,250V
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC Pin and Sleeve Receptacle, 20A, 250VIEC Pin and Sleeve Receptacle,20A,250V
  • Item # 3D141
  • Mfr. Model # HBL420R9W
  • IEC Pin and Sleeve Receptacle, Number of Poles 3, Number of Wires 4, Amps 20, Color Blue, Phase 3, HP 2,...More

Pin and Sleeve Receptacle,32A,380/415V
  • HUBBELL WIRING DEVICE-KELLEMS
  • Pin and Sleeve Receptacle, 32A, 380/415VPin and Sleeve Receptacle,32A,380/415V
  • Item # 3D772
  • Mfr. Model # HBL432R6W
  • Pin and Sleeve Receptacle, Number of Poles 3, Number of Wires 4, Amps 32, Color Red, Phase 1, Voltage...More

Receptacle,480V,30A,L22-30P,4P,5W,3PH
  • HUBBELL WIRING DEVICE-KELLEMS
  • Receptacle, 480V, 30A, L22-30P, 4P, 5W, 3PHFlanged Receptacle
  • Item # 3D661
  • Mfr. Model # HBL2826
  • Flanged Receptacle, L22-30P NEMA Configuration, Voltage 277/480VAC, 30 Amps, Color White, Number of Poles 4,...More

IEC Pin and Sleeve Receptacle,20A,208V
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC Pin and Sleeve Receptacle, 20A, 208VIEC Pin and Sleeve Receptacle,20A,208V
  • Item # 5C778
  • Mfr. Model # HBL520R9W
  • IEC Pin and Sleeve Receptacle, Number of Poles 4, Number of Wires 5, Amps 20, Color Blue, Phase 3Y, HP 1/2,...More

Box,Pin/Sleeve Back
Plug,120/208VAC,30A,L21-30P,4P,5W,3PH
  • HUBBELL WIRING DEVICE-KELLEMS
  • Plug, 120/208VAC, 30A, L21-30P, 4P, 5W, 3PHWatertight Shrouded Plug
  • Item # 4CV69
  • Mfr. Model # HBL2811SW
  • Watertight Shrouded Plug, 30 Amps, NEMA Configuration L21-30P, Number of Poles 4, Number of Wires 5, Voltage...More

IEC Pin and Sleeve Receptacle,30A,600V
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC Pin and Sleeve Receptacle, 30A, 600VIEC Pin and Sleeve Receptacle,30A,600V
  • Item # 3D152
  • Mfr. Model # HBL430R5W
  • IEC Pin and Sleeve Receptacle, Number of Poles 3, Number of Wires 4, Amps 30, Color Black, Phase 3, HP 20,...More

IEC Pin and Sleeve Receptacle,30A,250V
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC Pin and Sleeve Receptacle, 30A, 250VIEC Pin and Sleeve Receptacle,30A,250V
  • Item # 6C150
  • Mfr. Model # HBL330R6W
  • IEC Pin and Sleeve Receptacle, Number of Poles 2, Number of Wires 3, Amps 30, Color Blue, Phase 1, HP 2,...More

Results per page: 16 | 32 | 48