Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By
Ratings

Plugs and Receptacles

124 Results Found that Include 294 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • HUBBELL WIRING DEVICE-KELLEMS
  • ReceptacleReceptacle
  • Multiple product options available

    Receptacle; Varies by Sub-Category, NEMA Configuration, Voltage, Amps and Color

  • HUBBELL WIRING DEVICE-KELLEMS
  • ConnectorConnector
  • Multiple product options available

    Connector; Varies by Amps, NEMA Configuration, Number of Poles, Number of Wires, Phase, Voltage and Grade

  • HUBBELL WIRING DEVICE-KELLEMS
  • Watertight ConnectorWatertight Connector
  • Multiple product options available

    Watertight Connector, Material of Construction Thermoplastic Elastomer (TPE), NEMA Rating 4, 4X, 12, 6, 6P, IP Rating 65, 66, 67 and Standards UL/CSA; Varies by Amps,...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Watertight PlugWatertight Plug
  • Multiple product options available

    Watertight Plug, Industrial, Material of Construction Thermoplastic Elastomer (TPE), NEMA Rating 4, 4X, 12, 6, 6P, IP Rating 65, 66, 67 and Standards UL/CSA; Varies by...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Angle PlugAngle Plug
  • Multiple product options available

    Angle Plug and IP Rating 20; Varies by Amps, NEMA Configuration, Number of Poles, Number of Wires, Voltage, HP, Color, Grade, Material of Construction and Description

  • HUBBELL WIRING DEVICE-KELLEMS
  • Locking PlugLocking Plug
  • Multiple product options available

    Locking Plug, 50, NEMA Configuration Non-NEMA and IP Rating 20; Varies by Number of Poles, Number of Wires, Phase, Voltage and Grade

  • HUBBELL WIRING DEVICE-KELLEMS
  • Locking ConnectorLocking Connector
  • Multiple product options available

    Locking Connector, Amps 50, NEMA Configuration Non-NEMA, IP Rating 20 and Standards UL/CSA; Varies by Number of Poles, Number of Wires, Phase, Voltage and Grade

Connector,10-50R,50A,125/250V
  • HUBBELL WIRING DEVICE-KELLEMS
  • Connector, 10-50R, 50A, 125/250VGeneral Grade Connector
  • Item # 3D259
  • Mfr. Model # HBL7515C
  • Connector, 50A Amps, NEMA Configuration 10-50R, Number of Poles 3, Number of Wires 3, Voltage 125/250VAC, HP...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • PlugPlug
  • Multiple product options available

    Multiple product options available

  • HUBBELL WIRING DEVICE-KELLEMS
  • Specification, Flush Mount ReceptacleSpecification, Flush Mount Receptacle
  • Multiple product options available

    Flush Mount Receptacle, Color Black, Duty Heavy, Grade Specification, Wiring Method Back and Side, IP Rating 20 and Standards UL/CSA; Varies by Amps, NEMA Configuration,...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Watertight Shrouded PlugWatertight Shrouded Plug
  • Multiple product options available

    Watertight Shrouded Plug, Color Black/White, Industrial, Material of Construction Impact Modified PBT, NEMA Rating 4, 4X, 12, IP Rating 66 and Standards FED SPEC UL/CSA;...More

Box,Back,Marine,Yellow
  • HUBBELL WIRING DEVICE-KELLEMS
  • Box, Back, Marine, YellowBox,Back,Marine,Yellow
  • Item # 3D234
  • Mfr. Model # HBL60CM83
  • Marine Weatherproof Back Box, Non Metallic, Color Yellow, With 3/4 Inch Hubs, Height 4.56 Inches, Width 2.98...More

Watertight Receptacle,L6-30R,250VAC,30A
  • HUBBELL WIRING DEVICE-KELLEMS
  • Watertight Receptacle, L6-30R, 250VAC, 30AWatertight Receptacle,L6-30R,250VAC,30A
  • Item # 39AW71
  • Mfr. Model # HBL69W48
  • Watertight Receptacle, L6-30R NEMA Configuration, Voltage 250VAC, 30 Amps, Color Yellow, Number of Poles 2,...More

Connector,L7-30R,30A,277VAC,Yellow
  • HUBBELL WIRING DEVICE-KELLEMS
  • Connector, L7-30R, 30A, 277VAC, YellowConnector,L7-30R,30A,277VAC,Yellow
  • Item # 39AW55
  • Mfr. Model # HBL29W49
  • Watertight Shrouded Connector, Amps 30, NEMA Configuration L7-30R, Number of Poles 2, Number of Wires 3,...More

Cover,Weatherproof
  • HUBBELL WIRING DEVICE-KELLEMS
  • Watertight Shrouded ConnectorWatertight Shrouded Connector
  • Multiple product options available

    Watertight Shrouded Connector, Color Black/White, Industrial/Commercial, Material of Construction Impact Modified PBT, NEMA Rating 4, 4X, 12, IP Rating 66 and Standards...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Watertight Shrouded ReceptacleWatertight Shrouded Receptacle
  • Multiple product options available

    Watertight Shrouded Receptacle, Color Gray, Grade Industrial, Material of Construction Impact Modified PBT, NEMA Rating 4, 4X, 12 and IP Rating 66; Varies by NEMA...More

Cover Assembly,Gray
  • HUBBELL WIRING DEVICE-KELLEMS
  • Cover Assembly, GrayCover Assembly
  • Item # 4D173
  • Mfr. Model # CA60
  • Cover Assembly, IEC Pin And Sleeve, Gray, Nonmetallic, Watertight and Abuse Resistant Housing, Replacement...More

IEC Pin and Sleeve Receptacle,20A,250V
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC Pin and Sleeve Receptacle, 20A, 250VIEC Pin and Sleeve Receptacle,20A,250V
  • Item # 5Z933
  • Mfr. Model # HBL320R6W
  • IEC Pin and Sleeve Receptacle, Number of Poles 2, Number of Wires 3, Amps 20, Color Blue, Phase 1, HP -,...More

Flanged Inlet,125V,30A,L5-30P,2P,3W,1PH
  • HUBBELL WIRING DEVICE-KELLEMS
  • Flanged Inlet, 125V, 30A, L5-30P, 2P, 3W, 1PHFlanged Inlet,125V,30A,L5-30P,2P,3W,1PH
  • Item # 4D351
  • Mfr. Model # HBL303NM
  • Nonmetallic Flanged Inlet, L5-30P NEMA Configuration, Voltage 125VAC, 30 Amps, Color White, Number of Poles...More

Box,Pin/Sleeve Back
Feed Thru Box,3/4 In Hub,Straight
  • HUBBELL WIRING DEVICE-KELLEMS
  • Plug AdapterPlug Adapter
  • Multiple product options available

    Plug Adapter; Varies by NEMA Connector and NEMA Plug Configuration

Single Piece Molded Adapter,5-15P,L5-30R
  • HUBBELL WIRING DEVICE-KELLEMS
  • Single Piece Molded Adapter, 5-15P, L5-30RSingle Piece Molded Adapter,5-15P,L5-30R
  • Item # 1UKB5
  • Mfr. Model # HBL31CM28
  • Adapter, Single Piece Molded, Slot End Rating 30A 125V, Slot End Style Twist-Lock, NEMA Connector L5-30R,...More

Box,Pin/Sleeve Back
Combination Duplex
Combo Outlet,Marine/RV,Telephone/TV
WT Plug,L21-20P,20A,120/208VAC,Yellow
  • HUBBELL WIRING DEVICE-KELLEMS
  • WT Plug, L21-20P, 20A, 120/208VAC, YellowWT Plug,L21-20P,20A,120/208VAC,Yellow
  • Item # 39AW97
  • Mfr. Model # HBL26W81
  • Watertight Plug, 20 Amps, NEMA Configuration L21-20P, Number of Poles 4, Number of Wires 5, Voltage...More

WT Plug,L23-30P,20A,347/600VAC,Yellow
  • HUBBELL WIRING DEVICE-KELLEMS
  • WT Plug, L23-30P, 20A, 347/600VAC, YellowWT Plug,L23-30P,20A,347/600VAC,Yellow
  • Item # 39AX13
  • Mfr. Model # HBL28W83
  • Watertight Plug, 20 Amps, NEMA Configuration L23-30P, Number of Poles 4, Number of Wires 5, Voltage...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More