Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Plugs and Receptacles

17 Results Found that Include 29 Products 

Results per page: 16 | 32 | 48
    • HUBBELL WIRING DEVICE-KELLEMS
    • Connector
    • Multiple product options available

    • HUBBELL WIRING DEVICE-KELLEMS
    • Receptacle
    • Multiple product options available

    • HUBBELL WIRING DEVICE-KELLEMS
    • Plug
    • Multiple product options available

    Receptacle,250V,30A,3P,3W
    • HUBBELL WIRING DEVICE-KELLEMS
    • Receptacle, 250V, 30A, 3P, 3W
    • Item # 3D113
    • Mfr. Model # HBL3335C
    • Locking Flanged Receptacle, Non-NEMA NEMA Configuration, Voltage 125/250VAC, 30 Amps, Color White, Number of...More

    • HUBBELL WIRING DEVICE-KELLEMS
    • Flanged Inlet
    • Multiple product options available

    Box,Pin/Sleeve Back
    • HUBBELL WIRING DEVICE-KELLEMS
    • Box, Pin/Sleeve Back
    • Item # 6C127
    • Mfr. Model # BB201W
    • Angle Back Box, Metallic, 15 Deg Angle, Amps 20/30, Hub 3/4 In, Use With IEC 309 Pin & Sleeve Devices

    Receptacle,480V,30A,L16-30R,3P,4W,3PH
    • HUBBELL WIRING DEVICE-KELLEMS
    • Receptacle, 480V, 30A, L16-30R, 3P, 4W, 3PH
    • Item # 4CV48
    • Mfr. Model # HBL2730AR
    • Angled Shrouded Receptacle, L16-30R NEMA Configuration, Voltage 480VAC, 30 Amps, Color Gray, Number of Poles...More

    • HUBBELL WIRING DEVICE-KELLEMS
    • Flanged Receptacle
    • Multiple product options available

    Wall Plate,Weathrproof,Gray
    • HUBBELL WIRING DEVICE-KELLEMS
    • Wall Plate, Weathrproof, Gray
    • Item # 3D013
    • Mfr. Model # HBL1785
    • Weatherproof Wall Plate, Number of Gangs 1, Color Gray, Neoprene Plate with 120 Volt Pilot Light, Fits Press...More

    Box,Pin/Sleeve Back
    • HUBBELL WIRING DEVICE-KELLEMS
    • Box, Pin/Sleeve Back
    • Item # 6C128
    • Mfr. Model # BB301W
    • Angle Back Box, Metallic, 15 Deg Angle, Amps 20/30, Hub 1 In, Use With IEC 309 Pin & Sleeve Devices

    Flanged Inlet,480V,20A,L16-20P,3P,4W,3PH
    • HUBBELL WIRING DEVICE-KELLEMS
    • Flanged Inlet, 480V, 20A, L16-20P, 3P, 4W, 3PH
    • Item # 4CV08
    • Mfr. Model # HBL2435SW
    • Watertight Shrouded Flanged Inlet, L16-20P NEMA Configuration, Voltage 480VAC, 20 Amps, Color Gray, Number of...More

    Receptacle,15A,125V,5-15R,2P,3W,1PH
    • HUBBELL WIRING DEVICE-KELLEMS
    • Receptacle, 15A, 125V, 5-15R, 2P, 3W, 1PH
    • Item # 3D180
    • Mfr. Model # HBL5236
    • Receptacle, 15 Amps, 5-15R NEMA Configuration, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1,...More

    Weatherproof Box
    • HUBBELL WIRING DEVICE-KELLEMS
    • Weatherproof Box
    • Item # 3D957
    • Mfr. Model # HBL60CM84
    • Weatherproof Box Yellow Fiberglass FD Box With 1 inch Hubs

    Plug,125/250V,30A,3P,3W,1PH
    • HUBBELL WIRING DEVICE-KELLEMS
    • Plug, 125/250V, 30A, 3P, 3W, 1PH
    • Item # 5RWF6
    • Mfr. Model # 28W08H
    • Watertight Plug, 30 Amps, NEMA Configuration Non-NEMA, Number of Poles 3, Number of Wires 3, Voltage...More

    Conduit Adapter,1 1/2 In
    Security Wall Plate,White
    Results per page: 16 | 32 | 48