Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By

Plugs and Receptacles

35 Results Found that Include 50 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Box,Pin/Sleeve Back
Receptacle,50A,125/250V,10-50R,3P,3W,1PH
  • HUBBELL WIRING DEVICE-KELLEMS
  • Receptacle, 50A, 125/250V, 10-50R, 3P, 3W, 1PHReceptacle,50A,125/250V,10-50R,3P,3W,1PH
  • Item # 3D281
  • Mfr. Model # HBL7940
  • Surface Mount Receptacle, 50 Amps, 10-50R NEMA Configuration, Number of Poles 3, Number of Wires 3, Voltage...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • ReceptacleReceptacle
  • Multiple product options available

    Receptacle; Varies by Sub-Category, NEMA Configuration, Voltage, Amps and Color

Receptacle,20A,125V,5-20R,2P,3W,1PH
  • HUBBELL WIRING DEVICE-KELLEMS
  • Receptacle, 20A, 125V, 5-20R, 2P, 3W, 1PHReceptacle,20A,125V,5-20R,2P,3W,1PH
  • Item # 3D236
  • Mfr. Model # HBL61CM65
  • Flanged Receptacle, 20 Amps, 5-20R NEMA Configuration, Number of Poles 2, Number of Wires 3, Voltage 125VAC,...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • PlugPlug
  • Multiple product options available

    Plug; Varies by Amps, NEMA Configuration, Number of Poles, Number of Wires, Phase, Voltage and Grade

Flanged Inlet,15A,125V,5-15P,2P,3W,1PH
  • HUBBELL WIRING DEVICE-KELLEMS
  • Flanged Inlet, 15A, 125V, 5-15P, 2P, 3W, 1PHFlanged Inlet,15A,125V,5-15P,2P,3W,1PH
  • Item # 3D235
  • Mfr. Model # HBL61CM64
  • Flanged Inlet, 15 Amps, 5-15P NEMA Configuration, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase...More

Flanged Inlet,125V,20A,L5-20P,2P,3W,1PH
  • HUBBELL WIRING DEVICE-KELLEMS
  • Flanged Inlet, 125V, 20A, L5-20P, 2P, 3W, 1PHWatertight Shrouded Flanged Inlet
  • Item # 4CT67
  • Mfr. Model # HBL2315SW
  • Watertight Shrouded Flanged Inlet, L5-20P NEMA Configuration, Voltage 125VAC, 20 Amps, Color Gray, Number of...More

Connector Body,20 A
  • HUBBELL WIRING DEVICE-KELLEMS
  • Connector Body, 20 AStraight Blade Device
  • Item # 3D906
  • Mfr. Model # HBL53CM69C
  • Marine Straight Blade Connector Body, Number of Poles 2, Number of Wires 3, Rated Current 20 Amps, Voltage...More

Receptacle,125V,30A,L5-30R,2P,3W,1PH
  • HUBBELL WIRING DEVICE-KELLEMS
  • Receptacle, 125V, 30A, L5-30R, 2P, 3W, 1PHReceptacle with Isolated Ground
  • Item # 5Z903
  • Mfr. Model # IG2610
  • Receptacle with Isolated Ground, L5-30R NEMA Configuration, Voltage 125VAC, 30 Amps, Color Orange, Number of...More

Receptacle,15A,125V,5-15R,2P,3W,1PH
  • HUBBELL WIRING DEVICE-KELLEMS
  • Receptacle, 15A, 125V, 5-15R, 2P, 3W, 1PHCommercial, Receptacle
  • Item # 6C117
  • Mfr. Model # HBL5235
  • Receptacle, 15 Amps, 5-15R NEMA Configuration, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1,...More

WT Plug,L16-20P,20A,480VAC,Black
  • HUBBELL WIRING DEVICE-KELLEMS
  • WT Plug, L16-20P, 20A, 480VAC, BlackWT Plug,L16-20P,20A,480VAC,Black
  • Item # 39AW38
  • Mfr. Model # HBL26W76BK
  • Watertight Plug, 20 Amps, NEMA Configuration L16-20P, Number of Poles 3, Number of Wires 4, Voltage 480VAC, 3...More

Connector,L5-20R,20A,125VAC,Yellow
  • HUBBELL WIRING DEVICE-KELLEMS
  • Connector, L5-20R, 20A, 125VAC, YellowConnector,L5-20R,20A,125VAC,Yellow
  • Item # 39AW39
  • Mfr. Model # HBL27W47
  • Watertight Shrouded Connector, Amps 20, NEMA Configuration L5-20R, Number of Poles 2, Number of Wires 3,...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Shrouded PlugShrouded Plug
  • Multiple product options available

    Shrouded Plug, Color Black/White, Industrial, Material of Construction Nylon, IP Rating 20 and Standards FED SPEC UL/CSA; Varies by Amps, NEMA Configuration, Number of...More

Receptacle,250V,30A,L14-30R,3P,4W
  • HUBBELL WIRING DEVICE-KELLEMS
  • Receptacle, 250V, 30A, L14-30R, 3P, 4WSemiflush Mount Shrouded Receptacle
  • Item # 4CV34
  • Mfr. Model # HBL2710SR2
  • Semiflush Mount Shrouded Receptacle, L14-30R NEMA Configuration, Voltage 125/250VAC, 30 Amps, Color Gray,...More

WT Plug,L15-20P,20A,250VAC,Yellow
  • HUBBELL WIRING DEVICE-KELLEMS
  • WT Plug, L15-20P, 20A, 250VAC, YellowWT Plug,L15-20P,20A,250VAC,Yellow
  • Item # 39AW36
  • Mfr. Model # HBL26W75
  • Watertight Plug, 20 Amps, NEMA Configuration L15-20P, Number of Poles 3, Number of Wires 4, Voltage 250VAC, 3...More

Angle Plug,10-30P,30A,125/250V
  • HUBBELL WIRING DEVICE-KELLEMS
  • Angle Plug, 10-30P, 30A, 125/250VAngle Plug
  • Item # 4D086
  • Mfr. Model # HBL9333
  • Angle Plug, 30 Amps, NEMA Configuration 10-30P, Number of Poles 3, Number of Wires 3, Voltage 125/250VAC, HP...More

Cover Assembly,Gray
  • HUBBELL WIRING DEVICE-KELLEMS
  • Cover Assembly, GrayCover Assembly
  • Item # 4D169
  • Mfr. Model # CA3430
  • Cover Assembly, IEC Pin And Sleeve, Gray, Nonmetallic, Watertight and Abuse Resistant Housing, Replacement...More

Connector,600VAC,20A,L9-20R,2P,3W,1PH
  • HUBBELL WIRING DEVICE-KELLEMS
  • Connector, 600VAC, 20A, L9-20R, 2P, 3W, 1PHConnector
  • Item # 3D042
  • Mfr. Model # HBL2353
  • Connector, Amps 20, NEMA Configuration L9-20R, Number of Poles 2, Number of Wires 3, Voltage 600VAC, 1 Phase,...More

Receptacle,125V,15A,L5-15R,2P,3W,1PH
  • HUBBELL WIRING DEVICE-KELLEMS
  • Receptacle, 125V, 15A, L5-15R, 2P, 3W, 1PHReceptacle,125V,15A,L5-15R,2P,3W,1PH
  • Item # 21VL04
  • Mfr. Model # HBL47CM00
  • Corrosion Resistant Receptacle, L5-15R NEMA Configuration, Voltage 125VAC, 15 Amps, Color Yellow, Number of...More

Receptacle Box,15A,125V,5-15R,2P,3W
  • HUBBELL WIRING DEVICE-KELLEMS
  • Receptacle Box, 15A, 125V, 5-15R, 2P, 3WReceptacle Box,15A,125V,5-15R,2P,3W
  • Item # 1DNV6
  • Mfr. Model # DRUB15CB5
  • Din Rail Receptacle Box with 5A circuit Breaker, 15 Amps, 5-15R NEMA Configuration, Number of Poles 2, Number...More

Closure Cap
  • HUBBELL WIRING DEVICE-KELLEMS
  • Flanged InletFlanged Inlet
  • Multiple product options available

    Flanged Inlet; Varies by NEMA Configuration, Voltage, Amps and Color

Wall Plate,GFCI,3 Gang,Brass
Plug,250V,20A,L6-20P,2P,3W,1PH
  • HUBBELL WIRING DEVICE-KELLEMS
  • Plug, 250V, 20A, L6-20P, 2P, 3W, 1PHWatertight Plug
  • Item # 5RVY1
  • Mfr. Model # 26W48H
  • Watertight Plug, 20 Amps, NEMA Configuration L6-20P, Number of Poles 2, Number of Wires 3, Voltage 250VAC, 1...More

WT Plug,L5-30P,30A,125VAC,Yellow
  • HUBBELL WIRING DEVICE-KELLEMS
  • WT Plug, L5-30P, 30A, 125VAC, YellowWT Plug,L5-30P,30A,125VAC,Yellow
  • Item # 39AW46
  • Mfr. Model # HBL28W47
  • Watertight Plug, 30 Amps, NEMA Configuration L5-30P, Number of Poles 2, Number of Wires 3, Voltage 125VAC, 1...More

WT Plug,L6-30P,30A,250VAC,Yellow
  • HUBBELL WIRING DEVICE-KELLEMS
  • WT Plug, L6-30P, 30A, 250VAC, YellowWT Plug,L6-30P,30A,250VAC,Yellow
  • Item # 39AW47
  • Mfr. Model # HBL28W48
  • Watertight Plug, 30 Amps, NEMA Configuration L6-30P, Number of Poles 2, Number of Wires 3, Voltage 250VAC, 1...More

WT Plug,L7-30P,30A,277VAC,Yellow
  • HUBBELL WIRING DEVICE-KELLEMS
  • WT Plug, L7-30P, 30A, 277VAC, YellowWT Plug,L7-30P,30A,277VAC,Yellow
  • Item # 39AW48
  • Mfr. Model # HBL28W49
  • Watertight Plug, 30 Amps, NEMA Configuration L7-30P, Number of Poles 2, Number of Wires 3, Voltage 277VAC, 1...More

WT Plug,Non-NEMA,30A,120/208VAC,Yellow
  • HUBBELL WIRING DEVICE-KELLEMS
  • WT Plug, Non-NEMA, 30A, 120/208VAC, YellowWT Plug,Non-NEMA,30A,120/208VAC,Yellow
  • Item # 39AW83
  • Mfr. Model # HBL28W09
  • Watertight Plug, 30 Amps, NEMA Configuration Non-NEMA, Number of Poles 4, Number of Wires 5, Voltage...More

Connector,L7-20R,20A,277VAC,Yellow
  • HUBBELL WIRING DEVICE-KELLEMS
  • Connector, L7-20R, 20A, 277VAC, YellowConnector,L7-20R,20A,277VAC,Yellow
  • Item # 39AW41
  • Mfr. Model # HBL27W49
  • Watertight Shrouded Connector, Amps 20, NEMA Configuration L7-20R, Number of Poles 2, Number of Wires 3,...More

WT Plug,L16-20P,20A,480VAC,Yellow
  • HUBBELL WIRING DEVICE-KELLEMS
  • WT Plug, L16-20P, 20A, 480VAC, YellowWT Plug,L16-20P,20A,480VAC,Yellow
  • Item # 39AW37
  • Mfr. Model # HBL26W76
  • Watertight Plug, 20 Amps, NEMA Configuration L16-20P, Number of Poles 3, Number of Wires 4, Voltage 480VAC, 3...More

WT Plug,L14-20P,20A,125/250VAC,Yellow
  • HUBBELL WIRING DEVICE-KELLEMS
  • WT Plug, L14-20P, 20A, 125/250VAC, YellowWT Plug,L14-20P,20A,125/250VAC,Yellow
  • Item # 39AW35
  • Mfr. Model # HBL26W74
  • Watertight Plug, 20 Amps, NEMA Configuration L14-20P, Number of Poles 3, Number of Wires 4, Voltage...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More