Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Plugs and Receptacles

41 Results Found that Include 79 Products 

Results per page: 16 | 32 | 48
  • HUBBELL WIRING DEVICE-KELLEMS
  • Plug
  • Multiple product options available

  • HUBBELL WIRING DEVICE-KELLEMS
  • Connector Body
  • Multiple product options available

  • HUBBELL WIRING DEVICE-KELLEMS
  • Receptacle
  • Multiple product options available

Receptacle Box,20A,125V,5-20R,2P,3W
  • HUBBELL WIRING DEVICE-KELLEMS
  • Receptacle Box, 20A, 125V, 5-20R, 2P, 3W
  • Item # 1DNV8
  • Mfr. Model # DRUB20
  • Din Rail Duplex Receptacle Box, 20 Amps, 5-20R NEMA Configuration, Number of Poles 2, Number of Wires 3,...More

Flanged Inlet,250V,30A,L6-30P,2P,3W,1PH
  • HUBBELL WIRING DEVICE-KELLEMS
  • Flanged Inlet, 250V, 30A, L6-30P, 2P, 3W, 1PH
  • Item # 3D074
  • Mfr. Model # HBL2625
  • Flanged Inlet, L6-30P NEMA Configuration, Voltage 250VAC, 30 Amps, Color White, Number of Poles 2, Number of...More

Receptacle,250V,30A,3P,3W,1PH
  • HUBBELL WIRING DEVICE-KELLEMS
  • Receptacle, 250V, 30A, 3P, 3W, 1PH
  • Item # 3D109
  • Mfr. Model # HBL3330
  • Locking Receptacle, Non-NEMA NEMA Configuration, Voltage 125/250VAC, 30 Amps, Color Black, Number of Poles 3,...More

Plug,10-30P,30A,125/250V
  • HUBBELL WIRING DEVICE-KELLEMS
  • Plug, 10-30P, 30A, 125/250V
  • Item # 5Z843
  • Mfr. Model # HBL9337C
  • Plug, 30 Amps, NEMA Configuration 10-30P, Number of Poles 3, Number of Wires 3, Voltage 125/250VAC, HP 2 L-L...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Hospital, Receptacle
  • Multiple product options available

Receptacle,20A,125V,5-20R,2P,3W,1PH
  • HUBBELL WIRING DEVICE-KELLEMS
  • Receptacle, 20A, 125V, 5-20R, 2P, 3W, 1PH
  • Item # 3D210
  • Mfr. Model # HBL53CM62
  • Receptacle, 20 Amps, 5-20R NEMA Configuration, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1,...More

Receptacle,20A,125V,5-20R,2P,3W
  • HUBBELL WIRING DEVICE-KELLEMS
  • Receptacle, 20A, 125V, 5-20R, 2P, 3W
  • Item # 3D290
  • Mfr. Model # HBL8300ILR
  • Lighted Receptacle, 20 Amps, 5-20R NEMA Configuration, Number of Poles 2, Number of Wires 3, Voltage 125VAC,...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Twist-Lock Plug
  • Multiple product options available

USB Charge Recp,20A,125V,3A@5VDC,Ivory
  • HUBBELL WIRING DEVICE-KELLEMS
  • USB Charge Recp, 20A, 125V, 3A@5VDC, Ivory
  • Item # 24PL01
  • Mfr. Model # USB8300I
  • Duplex Charger Receptacle, Number of USB Ports 2, USB Charging Capacity 3A @ 5VDC, Amps 20, Tamper Resistant,...More

Short Boot, For 50A Twist-Lock Devices
  • HUBBELL WIRING DEVICE-KELLEMS
  • Short Boot, For 50A Twist-Lock Devices
  • Item # 3D272
  • Mfr. Model # HBL7716C
  • Short Weatherproof Boot, For 50 Amp Nylon Twist Lock Plugs, Material Elastomer, Withstands UV Rays And Many...More

Box,Pin/Sleeve Back
  • HUBBELL WIRING DEVICE-KELLEMS
  • Box, Pin/Sleeve Back
  • Item # 5HJ42
  • Mfr. Model # MB302W
  • Angle Back Box, Metallic, 15 Deg Angle, Amps 30, Hub 1 In, Use With Insulgrip Pin & Sleeve Devices

Security Wall Plate,White
USB Charge Recp,20A,125V,3A@5VDC,White
  • HUBBELL WIRING DEVICE-KELLEMS
  • USB Charge Recp, 20A, 125V, 3A@5VDC, White
  • Item # 24PL04
  • Mfr. Model # USB8300W
  • Duplex Charger Receptacle, Number of USB Ports 2, USB Charging Capacity 3A @ 5VDC, Amps 20, Tamper Resistant,...More

Long Boot, For 50A Twist-Lock Devices
  • HUBBELL WIRING DEVICE-KELLEMS
  • Long Boot, For 50A Twist-Lock Devices
  • Item # 3D273
  • Mfr. Model # HBL7717C
  • Long Weatherproof Boot, For 50 Amp Nylon Twist Lock Connector Bodies, Material Elastomer, Withstands UV Rays...More

Box,Pin/Sleeve Back
  • HUBBELL WIRING DEVICE-KELLEMS
  • Box, Pin/Sleeve Back
  • Item # 5HJ51
  • Mfr. Model # MB601W
  • Angle Back Box, Metallic, 15 Deg Angle, Amps 60, Hub 1 In, Use With Insulgrip Pin & Sleeve Devices

Box,Pin/Sleeve Back
  • HUBBELL WIRING DEVICE-KELLEMS
  • Box, Pin/Sleeve Back
  • Item # 5HJ52
  • Mfr. Model # MB602W
  • Angle Back Box, Metallic, 15 Deg Angle, Amps 60, Hub 1 1/4 In, Use With Insulgrip Pin & Sleeve Devices

Cover Assembly,Gray
  • HUBBELL WIRING DEVICE-KELLEMS
  • Cover Assembly, Gray
  • Item # 4D170
  • Mfr. Model # CA420
  • Cover Assembly, IEC Pin And Sleeve, Gray, Nonmetallic, Watertight and Abuse Resistant Housing, Replacement...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Watertight Connector
  • Multiple product options available

USB Charge Recp,20A,125V,3A@5VDC,Red
  • HUBBELL WIRING DEVICE-KELLEMS
  • USB Charge Recp, 20A, 125V, 3A@5VDC, Red
  • Item # 24PL03
  • Mfr. Model # USB8300R
  • Duplex Charger Receptacle, Number of USB Ports 2, USB Charging Capacity 3A @ 5VDC, Amps 20, Tamper Resistant,...More

Locking Flanged Inlet,250V,30A,3P,3W
  • HUBBELL WIRING DEVICE-KELLEMS
  • Locking Flanged Inlet, 250V, 30A, 3P, 3W
  • Item # 3D112
  • Mfr. Model # HBL3334C
  • Locking Flanged Inlet, Non-NEMA NEMA Configuration, Voltage 125/250VAC, 30 Amps, Color White, Number of Poles...More

Connector,125/250VAC,20A,L14-20R,3P,4W
  • HUBBELL WIRING DEVICE-KELLEMS
  • Connector, 125/250VAC, 20A, L14-20R, 3P, 4W
  • Item # 1DJK7
  • Mfr. Model # HBL2413BK
  • Connector, Amps 20, NEMA Configuration L14-20R, Number of Poles 3, Number of Wires 4, Voltage 125/250VAC, 1...More

Security Wall Plate,White
Plug,120/208VAC,20A,L21-20P,4P,5W,3PH
  • HUBBELL WIRING DEVICE-KELLEMS
  • Plug, 120/208VAC, 20A, L21-20P, 4P, 5W, 3PH
  • Item # 1DNV9
  • Mfr. Model # HBL2511FC
  • Plug, 20 Amps, NEMA Configuration L21-20P, Number of Poles 4, Number of Wires 5, Voltage 120/208VAC, 3 Phase,...More

Receptacle,250V,15A,L6-15R,2P,3W
  • HUBBELL WIRING DEVICE-KELLEMS
  • Receptacle, 250V, 15A, L6-15R, 2P, 3W
  • Item # 4D319
  • Mfr. Model # IG4550A
  • Receptacle with Isolated Ground, L6-15R NEMA Configuration, Voltage 250VAC, 15 Amps, Color Orange, Number of...More

Twist-Lock Connector
  • HUBBELL WIRING DEVICE-KELLEMS
  • Twist-Lock Connector
  • Item # 3D565
  • Mfr. Model # HBL23CM23
  • Twist-Lock Connector, 2 Pole 3 Wire 20 Amp 250Volt, NEMA L6-20R, Yellow

Plate,Wall,1 Gang,SS
  • HUBBELL WIRING DEVICE-KELLEMS
  • Plate, Wall, 1 Gang, SS
  • Item # 3D446
  • Mfr. Model # SS8MEV
  • Emergency Wall Plate, Number of Gangs 1, Plate Material Stainless Steel, Mounting Orientation Duplex, Legend...More

Flanged Inlet,208V,20A,4P,5W,3PH
  • HUBBELL WIRING DEVICE-KELLEMS
  • Flanged Inlet, 208V, 20A, 4P, 5W, 3PH
  • Item # 3D790
  • Mfr. Model # HBL45985CL
  • Flanged Inlet, Non-NEMA NEMA Configuration, Voltage 120/208VAC Y, 20 Amps, Color Black, Number of Poles 4,...More

Security Wall Plate,White
Results per page: 16 | 32 | 48