Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Plugs and Receptacles

51 Results Found that Include 99 Products

Results per page: 16 | 32 | 48
  • HUBBELL WIRING DEVICE-KELLEMS
  • PlugPlug
  • Multiple product options available

    Plug; Varies by Amps, NEMA Configuration, Number of Poles, Number of Wires, Phase, Voltage and Grade

  • HUBBELL WIRING DEVICE-KELLEMS
  • Hospital, ReceptacleHospital, Receptacle
  • Multiple product options available

    Receptacle, Number of Poles 2, Number of Wires 3, Phase 1 and Grade Hospital; Varies by Sub-Category, Amps, NEMA Configuration, Voltage, Color, Duty, Material of...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • ReceptacleReceptacle
  • Multiple product options available

    Receptacle; Varies by Sub-Category, NEMA Configuration, Voltage, Amps and Color

  • HUBBELL WIRING DEVICE-KELLEMS
  • ConnectorConnector
  • Multiple product options available

    Connector; Varies by Amps, NEMA Configuration, Number of Poles, Number of Wires, Phase, Voltage and Grade

USB Charge Recp,20A,125V,3A@5VDC,White
  • HUBBELL WIRING DEVICE-KELLEMS
  • USB Charge Recp, 20A, 125V, 3A@5VDC, WhiteUSB Charge Recp,20A,125V,3A@5VDC,White
  • Item # 24PK91
  • Mfr. Model # USB20X2W
  • Duplex Charger Receptacle, Number of USB Ports 2, USB Charging Capacity 3A @ 5VDC, Amps 20, Tamper Resistant,...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Weatherproof Wall PlateWeatherproof Wall Plate
  • Multiple product options available

    Weatherproof Wall Plate, Number of Gangs 1, Color Gray, Material of Construction Neoprene and Size Standard; Varies by Type

  • HUBBELL WIRING DEVICE-KELLEMS
  • Flanged InletFlanged Inlet
  • Multiple product options available

    Flanged Inlet; Varies by NEMA Configuration, Voltage, Amps and Color

Plate,Wall,1 Gang,White
Receptacle Box,15A,125V,5-15R,2P,3W
  • HUBBELL WIRING DEVICE-KELLEMS
  • Receptacle Box, 15A, 125V, 5-15R, 2P, 3WReceptacle Box,15A,125V,5-15R,2P,3W
  • Item # 1DNV4
  • Mfr. Model # DRUB15
  • Din Rail Receptacle Box, 15 Amps, 5-15R NEMA Configuration, Number of Poles 2, Number of Wires 3, Voltage...More

Box,Pin/Sleeve Back
USB Charge Recp,20A,125V,3A@5VDC,White
  • HUBBELL WIRING DEVICE-KELLEMS
  • USB Charge Recp, 20A, 125V, 3A@5VDC, WhiteUSB Charge Recp,20A,125V,3A@5VDC,White
  • Item # 24PK97
  • Mfr. Model # USB8200W
  • Duplex Charger Receptacle, Number of USB Ports 2, USB Charging Capacity 3A @ 5VDC, Amps 15, Tamper Resistant,...More

Angle Plug,15-30P,30A,250VAC 3 Phase
  • HUBBELL WIRING DEVICE-KELLEMS
  • Angle Plug, 15-30P, 30A, 250VAC 3 PhaseAngle Plug
  • Item # 5C795
  • Mfr. Model # HBL8432C
  • Angle Plug, 30 Amps, NEMA Configuration 15-30P, Number of Poles 3, Number of Wires 4, Voltage 250VAC 3 Phase,...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Male ReceptacleMale Receptacle
  • Multiple product options available

    Male Receptacle, Single Pole Device, Voltage Rating 600VAC250VDC, Amps AC 400, Cable Size Range (In.) 0.46 to 1.02, Conductor Material Brass, Material of...More

Receptacle,250V,20A,L2-20R,2P,2W,1PH
  • HUBBELL WIRING DEVICE-KELLEMS
  • Receptacle, 250V, 20A, L2-20R, 2P, 2W, 1PHLocking Flanged Receptacle
  • Item # 3D693
  • Mfr. Model # HBL3226
  • Locking Flanged Receptacle, L2-20R NEMA Configuration, Voltage 250VAC, 20 Amps, Color Black, Number of Poles...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Angled Shrouded ReceptacleAngled Shrouded Receptacle
  • Multiple product options available

    Angled Shrouded Receptacle, Color Gray, Material of Construction Impact Modified PBT and Standards UL/CSA; Varies by NEMA Configuration, Voltage and Amps

Receptacle,277V,15A,L7-15R,2P,3W,1PH
  • HUBBELL WIRING DEVICE-KELLEMS
  • Receptacle, 277V, 15A, L7-15R, 2P, 3W, 1PHLocking Receptacle
  • Item # 5Z899
  • Mfr. Model # HBL4750
  • Locking Receptacle, L7-15R NEMA Configuration, Voltage 277VAC, 15 Amps, Color Brown, Number of Poles 2,...More

USB Charge Recp,20A,125V,3A@5VDC,Ivory
  • HUBBELL WIRING DEVICE-KELLEMS
  • USB Charge Recp, 20A, 125V, 3A@5VDC, IvoryUSB Charge Recp,20A,125V,3A@5VDC,Ivory
  • Item # 24PK89
  • Mfr. Model # USB20X2I
  • Duplex Charger Receptacle, Number of USB Ports 2, USB Charging Capacity 3A @ 5VDC, Amps 20, Tamper Resistant,...More

USB Charge Recp,15A,125V,3A@5VDC,Gray
  • HUBBELL WIRING DEVICE-KELLEMS
  • USB Charge Recp, 15A, 125V, 3A@5VDC, GrayUSB Charge Recp,15A,125V,3A@5VDC,Gray
  • Item # 24PK93
  • Mfr. Model # USB8200GY
  • Duplex Charger Receptacle, Number of USB Ports 2, USB Charging Capacity 3A @ 5VDC, Amps 15, Tamper Resistant,...More

Straight Blade Plug
USB Charge Recp,20A,125V,3A@5VDC,Black
  • HUBBELL WIRING DEVICE-KELLEMS
  • USB Charge Recp, 20A, 125V, 3A@5VDC, BlackUSB Charge Recp,20A,125V,3A@5VDC,Black
  • Item # 24PK87
  • Mfr. Model # USB20X2BK
  • Duplex Charger Receptacle, Number of USB Ports 2, USB Charging Capacity 3A @ 5VDC, Amps 20, Tamper Resistant,...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Hospital, Receptacle with Isolated GroundHospital, Receptacle with Isolated Ground
  • Multiple product options available

    Receptacle with Isolated Ground, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1, Duty Extra Heavy, Grade Hospital, Material of Construction Nylon, Wiring...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Female ReceptacleFemale Receptacle
  • Multiple product options available

    Female Receptacle, Single Pole Device, Voltage Rating 600VAC250VDC, Amps AC 400, Cable Size Range (In.) 0.46 to 1.02, Conductor Material Brass, Material of...More

Plate,Wall,1 Gang,White
Receptacle,20A,250VAC,15-20R,3P,4W,3PH
  • HUBBELL WIRING DEVICE-KELLEMS
  • Receptacle, 20A, 250VAC, 15-20R, 3P, 4W, 3PHSpecification, Receptacle
  • Item # 5C793
  • Mfr. Model # HBL8420
  • Receptacle, 20 Amps, 15-20R NEMA Configuration, Number of Poles 3, Number of Wires 4, Voltage 250VAC 3 Phase,...More

USB Charge Recp,20A,125V,3A@5VDC,Almond
  • HUBBELL WIRING DEVICE-KELLEMS
  • USB Charge Recp, 20A, 125V, 3A@5VDC, AlmondUSB Charge Recp,20A,125V,3A@5VDC,Almond
  • Item # 24PK90
  • Mfr. Model # USB20X2LA
  • Duplex Charger Receptacle, Number of USB Ports 2, USB Charging Capacity 3A @ 5VDC, Amps 20, Tamper Resistant,...More

Receptacle,20A,125V,5-20R,2P,3W
  • HUBBELL WIRING DEVICE-KELLEMS
  • Receptacle, 20A, 125V, 5-20R, 2P, 3WSpecification, Four Outlet Receptacle
  • Item # 6C569
  • Mfr. Model # HBL420IS
  • Four Outlet Receptacle, 20 Amps, 5-20R NEMA Configuration, Number of Poles 2, Number of Wires 3, Voltage...More

Outlet,Marine,Black
  • HUBBELL WIRING DEVICE-KELLEMS
  • Outlet, Marine, BlackOutlet,Marine,Black
  • Item # 4D417
  • Mfr. Model # PH6597
  • Outlet, Marine Telephone, Number of Wires 3, Black, Polycarbonate Construction, Spring Loaded Lift Cover For...More

Connector,5-20R,20A,125V
  • HUBBELL WIRING DEVICE-KELLEMS
  • Connector, 5-20R, 20A, 125VHospital Grade Connector
  • Item # 2LBY1
  • Mfr. Model # HBL8319CT
  • Connector, 20 Amps, NEMA Configuration 5-20R, Number of Poles 2, Number of Wires 3, Voltage 125VAC, HP 1,...More

Results per page: 16 | 32 | 48