Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Plugs and Receptacles

26 Results Found that Include 60 Products 

Results per page: 16 | 32 | 48
    • HUBBELL WIRING DEVICE-KELLEMS
    • Hospital, Receptacle
    • Multiple product options available

    Connector,5-15R,15A,125V
    • HUBBELL WIRING DEVICE-KELLEMS
    • Connector, 5-15R, 15A, 125V
    • Item # 5A077
    • Mfr. Model # HBL8219C
    • Connector, 15 Amps, NEMA Configuration 5-15R, Number of Poles 2, Number of Wires 3, Voltage 125VAC, HP 0.5,...More

    • HUBBELL WIRING DEVICE-KELLEMS
    • Receptacle
    • Multiple product options available

    Receptacle,Flanged,15a
    • HUBBELL WIRING DEVICE-KELLEMS
    • Receptacle, Flanged, 15a
    • Item # 6C620
    • Mfr. Model # HBL7487
    • Midget Twist Lock Flanged Receptacle, Exposed Terminals, Current Rating 15 Amps, Voltage Rating 125/250, 3...More

    Receptacle,20A,125V,5-20R,2P,3W,1PH
    • HUBBELL WIRING DEVICE-KELLEMS
    • Receptacle, 20A, 125V, 5-20R, 2P, 3W, 1PH
    • Item # 1XC02
    • Mfr. Model # HBL8300
    • Receptacle, 20 Amps, 5-20R NEMA Configuration, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1,...More

    • HUBBELL WIRING DEVICE-KELLEMS
    • Plug
    • Multiple product options available

    • HUBBELL WIRING DEVICE-KELLEMS
    • Watertight Plug
    • Multiple product options available

    Dust Tight Connector,5-15R,15A,125V
    • HUBBELL WIRING DEVICE-KELLEMS
    • Dust Tight Connector, 5-15R, 15A, 125V
    • Item # 5Z872
    • Mfr. Model # HBL1547
    • Dust Tight Connector, 15 Amps, NEMA Configuration 5-15R, Number of Poles 2, Number of Wires 3, Voltage...More

    • HUBBELL WIRING DEVICE-KELLEMS
    • Plug
    • Multiple product options available

    Receptacle,30A,125V,5-30R,2P,3W,1PH
    • HUBBELL WIRING DEVICE-KELLEMS
    • Receptacle, 30A, 125V, 5-30R, 2P, 3W, 1PH
    • Item # 5Z904
    • Mfr. Model # HBL9308
    • Flush Mount Receptacle, 30 Amps, 5-30R NEMA Configuration, Number of Poles 2, Number of Wires 3, Voltage...More

    Flanged Inlet,20A,125V,5-20P,2P,3W,1PH
    • HUBBELL WIRING DEVICE-KELLEMS
    • Flanged Inlet, 20A, 125V, 5-20P, 2P, 3W, 1PH
    • Item # 3D209
    • Mfr. Model # HBL5378C
    • Miniature Flanged Inlet, 20 Amps, 5-20P NEMA Configuration, Number of Poles 2, Number of Wires 3, Voltage...More

    • HUBBELL WIRING DEVICE-KELLEMS
    • Snap Back Cover
    • Multiple product options available

    • HUBBELL WIRING DEVICE-KELLEMS
    • Connector Body
    • Multiple product options available

    Receptacle,15A,125V,5-15R,2P,3W,1PH
    • HUBBELL WIRING DEVICE-KELLEMS
    • Receptacle, 15A, 125V, 5-15R, 2P, 3W, 1PH
    • Item # 5Z875
    • Mfr. Model # HBL5279C
    • Miniature Flanged Receptacle, 15 Amps, 5-15R NEMA Configuration, Number of Poles 2, Number of Wires 3,...More

    Receptacle,Flanged,15a
    • HUBBELL WIRING DEVICE-KELLEMS
    • Receptacle, Flanged, 15a
    • Item # 5Z912
    • Mfr. Model # HBL7596
    • Midget Twist Lock Flanged Receptacle, Exposed Terminals, Current Rating 15 Amps, Voltage Rating 125, 2 Poles,...More

    Watertight Plug,5-15P,15A,125V 1 Phase
    • HUBBELL WIRING DEVICE-KELLEMS
    • Watertight Plug, 5-15P, 15A, 125V 1 Phase
    • Item # 5RVU6
    • Mfr. Model # 14W47HBK
    • Watertight Plug, 15 Amps, NEMA Configuration 5-15P, Number of Poles 2, Number of Wires 3, Voltage 125VAC,...More

    • HUBBELL WIRING DEVICE-KELLEMS
    • Twist-Lock Plug
    • Multiple product options available

    Receptacle,15A,277V,7-15R,2P,3W,1PH
    • HUBBELL WIRING DEVICE-KELLEMS
    • Receptacle, 15A, 277V, 7-15R, 2P, 3W, 1PH
    • Item # 3D199
    • Mfr. Model # HBL5302
    • Receptacle, 15 Amps, 7-15R NEMA Configuration, Number of Poles 2, Number of Wires 3, Voltage 277VAC, Phase 1,...More

    Plug,250V,15A,L6-15P,2P,3W,1PH
    • HUBBELL WIRING DEVICE-KELLEMS
    • Plug, 250V, 15A, L6-15P, 2P, 3W, 1PH
    • Item # 5RVX5
    • Mfr. Model # 24W49H
    • Watertight Plug, 15 Amps, NEMA Configuration L6-15P, Number of Poles 2, Number of Wires 3, Voltage 250VAC, 1...More

    Plug,Midget Twist Lock
    • HUBBELL WIRING DEVICE-KELLEMS
    • Plug, Midget Twist Lock
    • Item # 3D266
    • Mfr. Model # HBL7570
    • Angle Midget Twist Lock Plug, Current Rating 15 Amps, Voltage Rating 125, 2 Poles, 3 Wire, NEMA Configuration...More

    Receptacle,125V,15A,L5-15R,2P,3W,1PH
    • HUBBELL WIRING DEVICE-KELLEMS
    • Receptacle, 125V, 15A, L5-15R, 2P, 3W, 1PH
    • Item # 3D166
    • Mfr. Model # HBL4713
    • Receptacle, L5-15R NEMA Configuration, Voltage 125VAC, 15 Amps, Color Brown, Number of Poles 2, Number of...More

    Connector,6-20R,20A,250V
    • HUBBELL WIRING DEVICE-KELLEMS
    • Connector, 6-20R, 20A, 250V
    • Item # 3D910
    • Mfr. Model # HBL5469VY
    • Connector, 20 Amps, NEMA Configuration 6-20R, Number of Poles 2, Number of Wires 3, Voltage 250VAC, HP 2,...More

    Watertight Closure Plug,30A
    • HUBBELL WIRING DEVICE-KELLEMS
    • Watertight Closure Plug, 30A
    • Item # 21XL56
    • Mfr. Model # MICPK30
    • Watertight Closure Plug, IEC, Amps 30, Material of Construction Zinc Diecast, Standards UL/CSA

    Receptacle,15A,125V,5-15R,2P,3W
    • HUBBELL WIRING DEVICE-KELLEMS
    • Receptacle, 15A, 125V, 5-15R, 2P, 3W
    • Item # 4D308
    • Mfr. Model # IG2152
    • Receptacle, 15 Amps, 5-15R NEMA Configuration, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1,...More

    Results per page: 16 | 32 | 48