Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By
Ratings

Plugs and Receptacles

25 Results Found that Include 73 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • HUBBELL WIRING DEVICE-KELLEMS
    • ReceptacleReceptacle
    • Multiple product options available

      Receptacle; Varies by Sub-Category, NEMA Configuration, Voltage, Amps and Color

    • HUBBELL WIRING DEVICE-KELLEMS
    • Industrial, ReceptacleIndustrial, Receptacle
    • Multiple product options available

      Receptacle, Number of Poles 2, Number of Wires 3, Phase 1 and Grade Industrial; Varies by Sub-Category, Amps, NEMA Configuration, Voltage, Color, Duty, Material of...More

    Connector Body,Black
    • HUBBELL WIRING DEVICE-KELLEMS
    • Connector Body, BlackConnector Body,Black
    • Item # 6C625
    • Mfr. Model # HBL7593
    • Midget Twist Lock Connector Body, Current Rating 15 Amps, Voltage Rating 125, 2 Poles, 3 Wire, NEMA...More

    Boot,Weatherproof,Blk
    • HUBBELL WIRING DEVICE-KELLEMS
    • Boot, Weatherproof, BlkBoot,Weatherproof,Blk
    • Item # 3D233
    • Mfr. Model # HBL6036
    • Weatherproof Boot, Color Black, For 4 and 5 Wire 20 and 30 Amp Twist Lock Connector Bodies, Material...More

    • HUBBELL WIRING DEVICE-KELLEMS
    • Flanged InletFlanged Inlet
    • Multiple product options available

      Flanged Inlet; Varies by NEMA Configuration, Voltage, Amps and Color

    • HUBBELL WIRING DEVICE-KELLEMS
    • Angle PlugAngle Plug
    • Multiple product options available

      Angle Plug and IP Rating 20; Varies by Amps, NEMA Configuration, Number of Poles, Number of Wires, Voltage, HP, Color, Grade, Material of Construction and Description

    • HUBBELL WIRING DEVICE-KELLEMS
    • PlugPlug
    • Multiple product options available

      Plug; Varies by Amps, NEMA Configuration, Number of Poles, Number of Wires, Phase, Voltage and Grade

    Dust Tight Connector,5-20R,20A,125V
    • HUBBELL WIRING DEVICE-KELLEMS
    • Dust Tight Connector, 5-20R, 20A, 125VGeneral Grade Dust Tight Connector
    • Item # 3D010
    • Mfr. Model # HBL1533
    • Dust Tight Connector, 20 Amps, NEMA Configuration 5-20R, Number of Poles 2, Number of Wires 3, Voltage...More

    • HUBBELL WIRING DEVICE-KELLEMS
    • Shrouded PlugShrouded Plug
    • Multiple product options available

      Shrouded Plug, Color Black/White, Industrial, Material of Construction Nylon, IP Rating 20 and Standards FED SPEC UL/CSA; Varies by Amps, NEMA Configuration, Number of...More

    Connector Body,Black
    • HUBBELL WIRING DEVICE-KELLEMS
    • Connector Body, BlackConnector Body,Black
    • Item # 5Z910
    • Mfr. Model # HBL7484
    • Midget Twist Lock Connector Body, Current Rating 15 Amps, Voltage Rating 125/250, 3 Poles, 3 Wire, NEMA...More

    • HUBBELL WIRING DEVICE-KELLEMS
    • Hospital, ReceptacleHospital, Receptacle
    • Multiple product options available

      Receptacle, Number of Poles 2, Number of Wires 3, Phase 1 and Grade Hospital; Varies by Sub-Category, Amps, NEMA Configuration, Voltage, Color, Duty, Material of...More

    • HUBBELL WIRING DEVICE-KELLEMS
    • Commercial Grade ConnectorCommercial Grade Connector
    • Multiple product options available

      Connector, Number of Poles 2, Number of Wires 3, Commercial, Material of Construction Nylon, IP Rating 20, Cord Size 0.220 to 0.660" and Standards UL/CSA; Varies by...More

    Receptacle,15A,250V,6-15R,2P,3W,1PH
    • HUBBELL WIRING DEVICE-KELLEMS
    • Receptacle, 15A, 250V, 6-15R, 2P, 3W, 1PHSpecification, Miniature Flanged Receptacle
    • Item # 3D218
    • Mfr. Model # HBL5656
    • Miniature Flanged Receptacle, 15 Amps, 6-15R NEMA Configuration, Number of Poles 2, Number of Wires 3,...More

    • HUBBELL WIRING DEVICE-KELLEMS
    • Watertight PlugWatertight Plug
    • Multiple product options available

      Watertight Plug, Number of Poles 2, Number of Wires 3 and Color Yellow; Varies by Amps, NEMA Configuration, Voltage, HP, Grade, Material of Construction and Description

    WT Plug,L5-15P,15A,125VAC,Yellow
    • HUBBELL WIRING DEVICE-KELLEMS
    • WT Plug, L5-15P, 15A, 125VAC, YellowWT Plug,L5-15P,15A,125VAC,Yellow
    • Item # 39AW26
    • Mfr. Model # HBL24W47A
    • Watertight Plug, 15 Amps, NEMA Configuration L5-15P, Number of Poles 2, Number of Wires 3, Voltage 125VAC, 1...More

    Watertight Plug,5-15P,15A,125VAC,Yellow
    • HUBBELL WIRING DEVICE-KELLEMS
    • Watertight Plug, 5-15P, 15A, 125VAC, YellowWatertight Plug,5-15P,15A,125VAC,Yellow
    • Item # 39AW17
    • Mfr. Model # HBL14W47A
    • Watertight Plug, 15 Amps, NEMA Configuration 5-15P, Number of Poles 2, Number of Wires 3, Voltage 125VAC, HP...More

    Receptacle,30A,125/250V,10-30R,3P,3W,1PH
    • HUBBELL WIRING DEVICE-KELLEMS
    • Receptacle, 30A, 125/250V, 10-30R, 3P, 3W, 1PHSpecification, Flush Mount Receptacle
    • Item # 5Z841
    • Mfr. Model # HBL9350
    • Flush Mount Receptacle, 30 Amps, 10-30R NEMA Configuration, Number of Poles 3, Number of Wires 3, Voltage...More

    Receptacle,125V,15A,L5-15R,2P,3W,1PH
    • HUBBELL WIRING DEVICE-KELLEMS
    • Receptacle, 125V, 15A, L5-15R, 2P, 3W, 1PHFlanged Receptacle
    • Item # 3D168
    • Mfr. Model # HBL4715C
    • Flanged Receptacle, L5-15R NEMA Configuration, Voltage 125VAC, 15 Amps, Color White, Number of Poles 2,...More

    • HUBBELL WIRING DEVICE-KELLEMS
    • General Grade ConnectorGeneral Grade Connector
    • Multiple product options available

      Connector and General; Varies by Amps, NEMA Configuration, Number of Poles, Number of Wires, Voltage, HP, Color and Material of Construction

    • HUBBELL WIRING DEVICE-KELLEMS
    • Specification, ReceptacleSpecification, Receptacle
    • Multiple product options available

      Receptacle and Grade Specification; Varies by Sub-Category, Amps, NEMA Configuration, Number of Poles, Number of Wires, Voltage, Phase, Color, Duty, Material of...More

    • HUBBELL WIRING DEVICE-KELLEMS
    • Specification, Four Outlet ReceptacleSpecification, Four Outlet Receptacle
    • Multiple product options available

      Four Outlet Receptacle, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1, Grade Specification, Material of Construction Polycarbonate and Wiring Method...More

    • HUBBELL WIRING DEVICE-KELLEMS
    • Watertight PlugWatertight Plug
    • Multiple product options available

      Watertight Plug, Industrial, Material of Construction Thermoplastic Elastomer (TPE), NEMA Rating 4, 4X, 12, 6, 6P, IP Rating 65, 66, 67 and Standards UL/CSA; Varies by...More

    WT Plug,Non-NEMA,15A,125/250VAC,Yellow
    • HUBBELL WIRING DEVICE-KELLEMS
    • WT Plug, Non-NEMA, 15A, 125/250VAC, YellowWT Plug,Non-NEMA,15A,125/250VAC,Yellow
    • Item # 39AW81
    • Mfr. Model # HBL14W07
    • Watertight Plug, 15 Amps, NEMA Configuration Non-NEMA, Number of Poles 3, Number of Wires 4, Voltage...More

    • HUBBELL WIRING DEVICE-KELLEMS
    • Hospital, Panel Mount ReceptacleHospital, Panel Mount Receptacle
    • Multiple product options available

      Panel Mount Receptacle, 15, 5-15R, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1, HP 1/2, Duty Extra Heavy, Grade Hospital, Wiring Method Side and IP...More

    Plug,6-15P,15A,250V
    • HUBBELL WIRING DEVICE-KELLEMS
    • Plug, 6-15P, 15A, 250VPlug
    • Item # 2LBW9
    • Mfr. Model # HBL56CM66C
    • Plug, 15 Amps, NEMA Configuration 6-15P, Number of Poles 2, Number of Wires 3, Voltage 250VAC, HP 1.5, Color...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More