Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By

Plugs and Receptacles

30 Results Found that Include 57 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Connector,5-15R,15A,125V
    • HUBBELL WIRING DEVICE-KELLEMS
    • Connector, 5-15R, 15A, 125VIndustrial Grade Connector
    • Item # 4A251
    • Mfr. Model # HBL5269C
    • Connector, 15 Amps, NEMA Configuration 5-15R, Number of Poles 2, Number of Wires 3, Voltage 125VAC, HP 0.5,...More

    • HUBBELL WIRING DEVICE-KELLEMS
    • PlugPlug
    • Multiple product options available

      Plug; Varies by Amps, NEMA Configuration, Number of Poles, Number of Wires, Phase, Voltage and Grade

    Watertight Plug,5-15P,15A,125V
    • HUBBELL WIRING DEVICE-KELLEMS
    • Watertight Plug, 5-15P, 15A, 125VWatertight Plug
    • Item # 1X976
    • Mfr. Model # HBL14W47
    • Watertight Plug, 15 Amps, NEMA Configuration 5-15P, Number of Poles 2, Number of Wires 3, Voltage 125VAC, HP...More

    • HUBBELL WIRING DEVICE-KELLEMS
    • PlugPlug
    • Multiple product options available

      Multiple product options available

    Connector Body,Black
    • Connector Body, BlackConnector Body,Black
    • Item # 1X998
    • Mfr. Model # HBL7464V
    • Midget Twist Lock Connector Body, Current Rating 15 Amps, Voltage Rating 125, 2 Poles, 2 Wire, NEMA...More

    • HUBBELL WIRING DEVICE-KELLEMS
    • Industrial, ReceptacleIndustrial, Receptacle
    • Multiple product options available

      Receptacle, Number of Poles 2, Number of Wires 3, Phase 1 and Grade Industrial; Varies by Sub-Category, Amps, NEMA Configuration, Voltage, Color, Duty, Material of...More

    Receptacle,Flanged,15a
    • Receptacle, Flanged, 15aReceptacle,Flanged,15a
    • Item # 1XC00
    • Mfr. Model # HBL7468
    • Midget Twist Lock Flanged Receptacle, Exposed Terminals, Current Rating 15 Amps, Voltage Rating 125, 2 Poles,...More

    Watertight Plug,5-15P,15A,125V 1 Phase
    • HUBBELL WIRING DEVICE-KELLEMS
    • Watertight Plug, 5-15P, 15A, 125V 1 PhaseWatertight Plug
    • Item # 5RVU5
    • Mfr. Model # 14W47H
    • Watertight Plug, 15 Amps, NEMA Configuration 5-15P, Number of Poles 2, Number of Wires 3, Voltage 125VAC,...More

    Connector,250VAC,20A,L2-20R,2P,2W,1PH
    • HUBBELL WIRING DEVICE-KELLEMS
    • Connector, 250VAC, 20A, L2-20R, 2P, 2W, 1PHConnector
    • Item # 3D237
    • Mfr. Model # HBL7101C
    • Connector, Amps 20, NEMA Configuration L2-20R, Number of Poles 2, Number of Wires 2, Voltage 250VAC, 1 Phase,...More

    Boot,Weatherproof,Blk
    • Boot, Weatherproof, BlkBoot,Weatherproof,Blk
    • Item # 5C992
    • Mfr. Model # HBL6035
    • Weatherproof Boot, Color Black, For 4 and 5 Wire 20 and 30 Amp Twist Lock Plugs, Material Elastomer, Protects...More

    Flanged Inlet,125V,15A,L5-15P,2P,3W,1PH
    • HUBBELL WIRING DEVICE-KELLEMS
    • Flanged Inlet, 125V, 15A, L5-15P, 2P, 3W, 1PHFlanged Inlet
    • Item # 3D170
    • Mfr. Model # HBL4716C
    • Flanged Inlet, L5-15P NEMA Configuration, Voltage 125VAC, 15 Amps, Color White, Number of Poles 2, Number of...More

    Plate,Wall,2 Gang,Silver
    TR Receptacle,20A,125VAC,5-20R,Ivory
    • TR Receptacle, 20A, 125VAC, 5-20R, IvoryTR Receptacle,20A,125VAC,5-20R,Ivory
    • Item # 32XC09
    • Mfr. Model # 8300IVLTR
    • Tamper Resistant Receptacle, 20 Amps, 5-20R NEMA Configuration, Number of Poles 2, Number of Wires 3, Voltage...More

    Boot,Weatherproof,Blk
    • Boot, Weatherproof, BlkBoot,Weatherproof,Blk
    • Item # 3D232
    • Mfr. Model # HBL6032
    • Long Weatherproof Boot, Color Black, For 2 Pole 3 Wire 20 and 30 Amp Twist Lock Connector Bodies, Material...More

    Connector Body,Black
    • Connector Body, BlackConnector Body,Black
    • Item # 6C145
    • Mfr. Model # HBL7593V
    • Midget Twist Lock Connector Body, Current Rating 15 Amps, Voltage Rating 125, 2 Poles, 3 Wires, NEMA...More

    Inlet,Flanged,Midget
    • Inlet, Flanged, MidgetInlet,Flanged,Midget
    • Item # 6C616
    • Mfr. Model # HBL7467
    • Midget Twist Lock Flanged Inlet, Exposed Terminals, Current Rating 15 Amps, Voltage Rating 125, 2 Poles, 2...More

    Connector Body,Black
    • Connector Body, BlackConnector Body,Black
    • Item # 6C617
    • Mfr. Model # HBL7484V
    • Midget Twist Lock Connector Body, Current Rating 15 Amps, Voltage Rating 125/250, 3 Poles, 3 Wire, NEMA...More

    • HUBBELL WIRING DEVICE-KELLEMS
    • ReceptacleReceptacle
    • Multiple product options available

      Receptacle; Varies by Sub-Category, NEMA Configuration, Voltage, Amps and Color

    Inlet,Flanged,Midget
    • Inlet, Flanged, MidgetInlet,Flanged,Midget
    • Item # 5C798
    • Mfr. Model # HBL7595
    • Midget Twist Lock Flanged Inlet, Exposed Terminals, Current Rating 15 Amps, Voltage Rating 125, 2 Poles, 3...More

    Connector,5-15R,15A,125V
    • HUBBELL WIRING DEVICE-KELLEMS
    • Connector, 5-15R, 15A, 125VHospital Grade Connector
    • Item # 5Z874
    • Mfr. Model # HBL8119V
    • Connector, 15 Amps, NEMA Configuration 5-15R, Number of Poles 2, Number of Wires 3, Voltage 125VAC, HP 0.5,...More

    Latching Kit, Insulgrip Plug,Connector
    • HUBBELL WIRING DEVICE-KELLEMS
    • Latching Kit, Insulgrip Plug, ConnectorLatching Kit
    • Item # 6PFN8
    • Mfr. Model # SK2
    • Latching Kit, Plug and Connector, Color White, For Use With All 3 Wire 20A And 30A Twist-Lock Insulgrip Plugs...More

    Boot,Marine Seal Tite
    Receptacle,15A,125V,5-15R,2P,3W,1PH
    • Receptacle, 15A, 125V, 5-15R, 2P, 3W, 1PHReceptacle,15A,125V,5-15R,2P,3W,1PH
    • Item # 3D192
    • Mfr. Model # HBL5284
    • Panel Mount Receptacle, 15 Amps, 5-15R NEMA Configuration, Number of Poles 2, Number of Wires 3, Voltage...More

    Flanged Inlet,15A,250V,6-15P,2P,3W,1PH
    • HUBBELL WIRING DEVICE-KELLEMS
    • Flanged Inlet, 15A, 250V, 6-15P, 2P, 3W, 1PHSpecification, Miniature Flanged Inlet
    • Item # 3D931
    • Mfr. Model # HBL5678C
    • Miniature Flanged Inlet, 15 Amps, 6-15P NEMA Configuration, Number of Poles 2, Number of Wires 3, Voltage...More

    Receptacle,20A,250V,2-20R,2P,2W,1PH
    • HUBBELL WIRING DEVICE-KELLEMS
    • Receptacle, 20A, 250V, 2-20R, 2P, 2W, 1PHSpecification, Receptacle
    • Item # 3D213
    • Mfr. Model # HBL5552B
    • Receptacle, 20 Amps, 2-20R NEMA Configuration, Number of Poles 2, Number of Wires 2, Voltage 250VAC, Phase 1,...More

    Twist-Lock Plug
    • HUBBELL WIRING DEVICE-KELLEMS
    • ReceptacleReceptacle
    • Multiple product options available

      Multiple product options available

    Connector,5-15R,15A,125V
    • HUBBELL WIRING DEVICE-KELLEMS
    • Connector, 5-15R, 15A, 125VCommercial Grade Connector
    • Item # 2LBX1
    • Mfr. Model # HBL5969VGY
    • Connector, 15 Amps, NEMA Configuration 5-15R, Number of Poles 2, Number of Wires 3, Voltage 125VAC, HP 0.5,...More

    Closure Cap, Female Receptacle
    Receptacle,125V,15A,L5-15R,2P,3W
    • HUBBELL WIRING DEVICE-KELLEMS
    • Receptacle, 125V, 15A, L5-15R, 2P, 3WFlanged Receptacle
    • Item # 3D820
    • Mfr. Model # HBL47CM15
    • Flanged Receptacle, L5-15R NEMA Configuration, Voltage 125VAC, 15 Amps, Color Yellow, Number of Poles 2,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More