Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Plugs and Receptacles

38 Results Found that Include 69 Products 

 |  Results per page: 16 | 32 | 48

Angle Plug, 5-15P, 15A, 125V

HUBBELL WIRING DEVICE-KELLEMS

Grainger Item # 6A665 | Mfr. Model # HBL5266CA

Catalog Page # 612 (PDF)

Angle Plug, 15 Amps, NEMA Configuration 5-15P, Number of Poles 2, Number of Wires 3, Voltage 125VAC, HP 0.5,...More

General Grade Connector

HUBBELL WIRING DEVICE-KELLEMS

Multiple product options available

Plug

HUBBELL WIRING DEVICE-KELLEMS

Multiple product options available

Plug

HUBBELL WIRING DEVICE-KELLEMS

Multiple product options available

Plug, Midget Twist Lock

HUBBELL WIRING DEVICE-KELLEMS

Grainger Item # 1X999 | Mfr. Model # HBL7465V

Catalog Page # 613 (PDF)

Midget Twist Lock Plug, Current Rating 15 Amps, Voltage Rating 125, 2 Poles, 2 Wire, NEMA Configuration...More

Flanged Inlet, 15A, 125V, 5-15P, 2P, 3W, 1PH

HUBBELL WIRING DEVICE-KELLEMS

Grainger Item # 3D189 | Mfr. Model # HBL5278C

Catalog Page # 605 (PDF)

Miniature Flanged Inlet, 15 Amps, 5-15P NEMA Configuration, Number of Poles 2, Number of Wires 3, Voltage...More

Plug, Midget Twist Lock

HUBBELL WIRING DEVICE-KELLEMS

Grainger Item # 6C618 | Mfr. Model # HBL7485V

Catalog Page # 613 (PDF)

Midget Twist Lock Plug, Current Rating 15 Amps, Voltage Rating 125/250, 3 Poles, 3 Wire, NEMA Configuration...More

Plug, Midget Twist Lock

HUBBELL WIRING DEVICE-KELLEMS

Grainger Item # 6C146 | Mfr. Model # HBL7594V

Catalog Page # 613 (PDF)

Midget Twist Lock Plug, Current Rating 15 Amps, Voltage Rating 125, 2 Poles, 3 Wire, NEMA Configuration...More

Industrial, Receptacle

HUBBELL WIRING DEVICE-KELLEMS

Multiple product options available

Plug, Midget Twist Lock

HUBBELL WIRING DEVICE-KELLEMS

Grainger Item # 5Z909 | Mfr. Model # HBL7485

Catalog Page # 613 (PDF)

Midget Twist Lock Plug, Current Rating 15 Amps, Voltage Rating 125/250, 3 Poles, 3 Wire, NEMA Configuration...More

Plug, Midget Twist Lock

HUBBELL WIRING DEVICE-KELLEMS

Grainger Item # 6C626 | Mfr. Model # HBL7594

Catalog Page # 613 (PDF)

Midget Twist Lock Plug, Current Rating 15 Amps, Voltage Rating 125, 2 Poles, 3 Wire, NEMA Configuration...More

Plate, Wall, 3 Gang, Silver

HUBBELL WIRING DEVICE-KELLEMS

Grainger Item # 4D515 | Mfr. Model # SS33

Catalog Page # 610 (PDF)

Stainless Wall Plate 3 Gang Blank

Plate, Wall, 2 Gang, Silver

HUBBELL WIRING DEVICE-KELLEMS

Grainger Item # 4D487 | Mfr. Model # SS113

Catalog Page # 610 (PDF)

Toggle Switch/Blank Wall Plate, Switch and Blank, Number of Gangs 2, Color Silver, Finish Brush, Material of...More

Protective Cap

HUBBELL WIRING DEVICE-KELLEMS

Multiple product options available

Plate, Wall, 3 Gang, Silver

HUBBELL WIRING DEVICE-KELLEMS

Grainger Item # 4D501 | Mfr. Model # SS263

Catalog Page # 610 (PDF)

Wall Plate 3 Gang, Stainless, GFCI/Style Line

Receptacle, Flanged, 15a

HUBBELL WIRING DEVICE-KELLEMS

Grainger Item # 3D271 | Mfr. Model # HBL7596N

Catalog Page # 613 (PDF)

Midget Twist Lock Flanged Receptacle, Exposed Terminals, Current Rating 15 Amps, Voltage Rating 125, 2 Poles,...More

Boot, Weatherproof, Blk

HUBBELL WIRING DEVICE-KELLEMS

Grainger Item # 3D231 | Mfr. Model # HBL6031

Catalog Page # 618 (PDF)

Short Weatherproof Boot, Color Black, For 2 Pole 3 Wire 20 and 30 Amp Twist Lock Plugs, Material Elastomer,...More

Plug, Closure, Black

HUBBELL WIRING DEVICE-KELLEMS

Grainger Item # 3D228 | Mfr. Model # HBL6019

Catalog Page # NA

Closure Plug, Color Black, Used with 3D227 Weatherproof Boot, Slips Over Connector Boot To Seal Front of...More

Twist-Lock Connector

HUBBELL WIRING DEVICE-KELLEMS

Grainger Item # 4HD37 | Mfr. Model # HBL4729VBK

Catalog Page # NA

Twist-Lock Connector, Valise NEMA L5-15R 2 Pole 3 Watt 15 Amp 125 Volts

Connector Body

HUBBELL WIRING DEVICE-KELLEMS

Grainger Item # 4HD29 | Mfr. Model # HBL2333VBK

Catalog Page # NA

Connector Body, Amps 20, Number of Poles 2, Number of Wires 3, NEMA Configuration L7-20R, Color Black, For...More

Commercial, Decorator Receptacle

HUBBELL WIRING DEVICE-KELLEMS

Multiple product options available

Boot, Marine Seal Tite

HUBBELL WIRING DEVICE-KELLEMS

Grainger Item # 3D949 | Mfr. Model # HBL60CM31

Catalog Page # 618 (PDF)

Marine Seal Tite Boot, For 20 and 30 Amps Twist Lock Connector Bodies, Color Yellow, 3 Wire

Twist-Lock Connector

HUBBELL WIRING DEVICE-KELLEMS

Grainger Item # 4HD25 | Mfr. Model # HBL2313VBK

Catalog Page # NA

Twist-Lock® Connector Body Valise, Black, 2 Poles, 3 Wires, 20 Amps, 125 volts

Adapter, Straight Blade

HUBBELL WIRING DEVICE-KELLEMS

Grainger Item # 3D188 | Mfr. Model # HBL5273L

Catalog Page # 618 (PDF)

Straight Blade Adapter, Blade End Rating 15 Amps, 125 Volts, Blade End Style Straight Blade, NEMA...More

Plug, Marine Closure

HUBBELL WIRING DEVICE-KELLEMS

Grainger Item # 3D946 | Mfr. Model # HBL60CM19

Catalog Page # NA

Marine Seal Tite Closure Plug, For 3D945, Seals Unused Connector, Color Yellow

Inlet, Flanged, Midget

HUBBELL WIRING DEVICE-KELLEMS

Grainger Item # 3D270 | Mfr. Model # HBL7595N

Catalog Page # 613 (PDF)

Midget Twist Lock Flanged Inlet, Exposed Terminals, Current Rating 15 Amps, Voltage Rating 125, 2 Poles, 3...More

Plate, Wall, 2 Gang, Brass

HUBBELL WIRING DEVICE-KELLEMS

Grainger Item # 4D137 | Mfr. Model # SB2

Catalog Page # 610 (PDF)

Wall Plate, Number of Gangs 2, Plate Toggle Switch, Plate Material Brass

Twist-Lock Plug

HUBBELL WIRING DEVICE-KELLEMS

Multiple product options available

Twist-Lock Connector

HUBBELL WIRING DEVICE-KELLEMS

Grainger Item # 4HD39 | Mfr. Model # HBL4779VBK

Catalog Page # NA

Twist-Lock Connector, Valise, NEMA L7-30R, 2 Pole 3 Wire, 15 Amp 277Volt

Twist-Lock Connector

HUBBELL WIRING DEVICE-KELLEMS

Grainger Item # 3D812 | Mfr. Model # HBL4779VY

Catalog Page # NA

Twist-Lock Connector, 2 Pole 3 Wire 15 Amp 277Volt, NEMA L7-15R, Valise

Receptacle, 125V, 20A, 1 HP

HUBBELL WIRING DEVICE-KELLEMS

Grainger Item # 30CZ71 | Mfr. Model # 8300WTR

Catalog Page # NA

Receptacle, 20 Amps, 5-20R NEMA Configuration, Number of Poles 2, Number of Wires 3, Voltage 125, HP 1,...More

Receptacle, 125V, 20A, 1 HP

HUBBELL WIRING DEVICE-KELLEMS

Grainger Item # 30CZ68 | Mfr. Model # 8300REDL

Catalog Page # NA

Receptacle, 20 Amps, 5-20R NEMA Configuration, Number of Poles 2, Number of Wires 3, Voltage 125, HP 1,...More

 |  Results per page: 16 | 32 | 48
loader image