Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Plugs and Receptacles

18 Results Found that Include 49 Products

Results per page: 16 | 32 | 48
    • HUBBELL WIRING DEVICE-KELLEMS
    • PlugPlug
    • Multiple product options available

      Multiple product options available

    Watertight Plug,5-15P,15A,125V
    • HUBBELL WIRING DEVICE-KELLEMS
    • Watertight Plug, 5-15P, 15A, 125VWatertight Plug
    • Item # 5Z867
    • Mfr. Model # HBL1447
    • Watertight Plug, 15 Amps, NEMA Configuration 5-15P, Number of Poles 2, Number of Wires 3, Voltage 125VAC, HP...More

    Plate,Wall,3 Gang,Silver
    • HUBBELL WIRING DEVICE-KELLEMS
    • Industrial, ReceptacleIndustrial, Receptacle
    • Multiple product options available

      Receptacle, Number of Poles 2, Number of Wires 3, Phase 1 and Grade Industrial; Varies by Sub-Category, Amps, NEMA Configuration, Voltage, Color, Duty, Material of...More

    Boot,Weatherproof,Blk
    • HUBBELL WIRING DEVICE-KELLEMS
    • Boot, Weatherproof, BlkBoot,Weatherproof,Blk
    • Item # 3D230
    • Mfr. Model # HBL6024
    • Weatherproof Boot, Color Black, For 2 Pole 3 Wire 15 Amp Twist Lock Connector Bodies, Material Elastomer,...More

    Connector,1-15R,15A,125V
    • HUBBELL WIRING DEVICE-KELLEMS
    • Connector, 1-15R, 15A, 125VGeneral Grade Connector
    • Item # 5Z882
    • Mfr. Model # HBL5869VY
    • Connector, 15 Amps, NEMA Configuration 1-15R, Number of Poles 2, Number of Wires 2, Voltage 125VAC, HP 0.5,...More

    • HUBBELL WIRING DEVICE-KELLEMS
    • PlugPlug
    • Multiple product options available

      Plug; Varies by Amps, NEMA Configuration, Number of Poles, Number of Wires, Phase, Voltage and Grade

    • HUBBELL WIRING DEVICE-KELLEMS
    • Industrial, Receptacle with Isolated GroundIndustrial, Receptacle with Isolated Ground
    • Multiple product options available

      Receptacle with Isolated Ground, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1, Grade Industrial and Wiring Method Back and Side; Varies by Sub-Category,...More

    Boot,Weatherproof
    • HUBBELL WIRING DEVICE-KELLEMS
    • Boot, WeatherproofBoot,Weatherproof
    • Item # 3D226
    • Mfr. Model # HBL6017
    • Short Weatherproof Boot, Color Black, For 15, 20 Amp Straight Blade Plugs, Material Thermoplastic Elastomer,...More

    Boot,Weatherproof
    • HUBBELL WIRING DEVICE-KELLEMS
    • Boot, WeatherproofBoot,Weatherproof
    • Item # 3D227
    • Mfr. Model # HBL6018
    • Long Weatherproof Boot, Color Black, For 15, 20 Amp Straight Blade Connectors, Material Thermoplastic...More

    Single Receptacle,20A
    • HUBBELL WIRING DEVICE-KELLEMS
    • Single Receptacle, 20ASingle Receptacle,20A
    • Item # 4D260
    • Mfr. Model # H320R
    • Single Receptacle, International, 20 Amps AC, Voltage Rating 250, Number Of Poles 2, Number Of Wires 3,...More

    Receptacle,20A,125VAC,5-20R,Almond
    • HUBBELL WIRING DEVICE-KELLEMS
    • Receptacle, 20A, 125VAC, 5-20R, AlmondHospital, Receptacle
    • Item # 32XC08
    • Mfr. Model # 8300ALM
    • Receptacle, 20 Amps, 5-20R NEMA Configuration, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1,...More

    • HUBBELL WIRING DEVICE-KELLEMS
    • Commercial, Decorator ReceptacleCommercial, Decorator Receptacle
    • Multiple product options available

      Decorator Receptacle, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1, Grade Commercial and Wiring Method Back and Side; Varies by Amps, NEMA...More

    • HUBBELL WIRING DEVICE-KELLEMS
    • Barrell Key Locking/2 Position Wall PlateBarrell Key Locking/2 Position Wall Plate
    • Multiple product options available

      Barrell Key Locking/2 Position Wall Plate, Color Silver, Finish Smooth, Material of Construction Stainless Steel, Size Standard, Plate Type For Barrel Key Switch and...More

    • HUBBELL WIRING DEVICE-KELLEMS
    • ReceptacleReceptacle
    • Multiple product options available

      Multiple product options available

    Receptacle,15A,250V,6-15R,2P,3W,1PH
    • HUBBELL WIRING DEVICE-KELLEMS
    • Receptacle, 15A, 250V, 6-15R, 2P, 3W, 1PHSpecification, Panel Mount Receptacle
    • Item # 3D219
    • Mfr. Model # HBL5658
    • Panel Mount Receptacle, 15 Amps, 6-15R NEMA Configuration, Number of Poles 2, Number of Wires 3, Voltage...More

    Twist-Lock Connector
    Results per page: 16 | 32 | 48