Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Plugs and Receptacles

24 Results Found that Include 103 Products

Results per page: 16 | 32 | 48
    • HUBBELL WIRING DEVICE-KELLEMS
    • Commercial, ReceptacleCommercial, Receptacle
    • Multiple product options available

      Receptacle, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1 and Grade Commercial; Varies by Sub-Category, Amps, NEMA Configuration, Color, Material of...More

    • HUBBELL WIRING DEVICE-KELLEMS
    • Specification, Decorator ReceptacleSpecification, Decorator Receptacle
    • Multiple product options available

      Decorator Receptacle, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1, Grade Specification, Material of Construction Nylon, Wiring Method Back and Side and...More

    • HUBBELL WIRING DEVICE-KELLEMS
    • PlugPlug
    • Multiple product options available

      Multiple product options available

    Receptacle,Adapt Plate
    Receptacle,Adapt Plate
    Wall Plate,2Gang,Nylon,Ivory
    • HUBBELL WIRING DEVICE-KELLEMS
    • Barrell Key Locking/2 Position Wall PlateBarrell Key Locking/2 Position Wall Plate
    • Multiple product options available

      Barrell Key Locking/2 Position Wall Plate, Color Silver, Finish Smooth, Material of Construction Stainless Steel, Size Standard, Plate Type For Barrel Key Switch and...More

    • HUBBELL WIRING DEVICE-KELLEMS
    • Commercial, Receptacle with Isolated GroundCommercial, Receptacle with Isolated Ground
    • Multiple product options available

      Receptacle with Isolated Ground, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1, Grade Commercial, Material of Construction Nylon, Wiring Method Side,...More

    Box,4 Plex Portable
    • HUBBELL WIRING DEVICE-KELLEMS
    • Blank Wall PlateBlank Wall Plate
    • Multiple product options available

      Blank Wall Plate; Varies by Material of Construction, Number of Gangs, Color, Type and Finish

    4-Plex Accessory
    Receptacle,Adapt Plate
    • HUBBELL WIRING DEVICE-KELLEMS
    • Industrial, ReceptacleIndustrial, Receptacle
    • Multiple product options available

      Receptacle, Number of Poles 2, Number of Wires 3, Phase 1 and Grade Industrial; Varies by Sub-Category, Amps, NEMA Configuration, Voltage, Color, Duty, Material of...More

    4-Plex Accessory
    Box,4 Plex Portable
    Cover Plate,GFCI,1 Gang,Gray
    • HUBBELL WIRING DEVICE-KELLEMS
    • Cover Plate, GFCI, 1 Gang, GrayGFCI Wall Plate
    • Item # 1DJL8
    • Mfr. Model # HBLP26FS
    • Plate, Type Portable Outlet Box, Number of Gangs 1, Color Gray, Finish Light Texture, Material of...More

    Receptacle,Adapt Plate
    Receptacle,Adapt Plate
    • HUBBELL WIRING DEVICE-KELLEMS
    • Commercial, Decorator Receptacle with Isolated GroundCommercial, Decorator Receptacle with Isolated Ground
    • Multiple product options available

      Decorator Receptacle with Isolated Ground, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1, Grade Commercial, Material of Construction Nylon, Wiring Method...More

    Results per page: 16 | 32 | 48