Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Plugs and Receptacles

11 Results Found that Include 127 Products 

Results per page: 16 | 32 | 48
    • HUBBELL WIRING DEVICE-KELLEMS
    • Duplex Receptacle Wall Plate
    • Multiple product options available

      Duplex Receptacle Wall Plate; Varies by Material of Construction, Number of Gangs, Color, Type and Finish

    • HUBBELL WIRING DEVICE-KELLEMS
    • Toggle Switch Wall Plate
    • Multiple product options available

      Toggle Switch Wall Plate; Varies by Material of Construction, Number of Gangs, Color and Finish

    • HUBBELL WIRING DEVICE-KELLEMS
    • Style Line/GFCI Wall Plate
    • Multiple product options available

      Style Line/GFCI Wall Plate; Varies by Material of Construction, Number of Gangs, Color and Finish

    • HUBBELL WIRING DEVICE-KELLEMS
    • Commercial, Receptacle
    • Multiple product options available

      Receptacle, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1 and Grade Commercial; Varies by Sub-Category, Amps, NEMA Configuration, Color, Material of...More

    • HUBBELL WIRING DEVICE-KELLEMS
    • Blank Wall Plate
    • Multiple product options available

      Blank Wall Plate; Varies by Material of Construction, Number of Gangs, Color, Type and Finish

    Plate,Wall,1 Gang,Silver
    • HUBBELL WIRING DEVICE-KELLEMS
    • Plate, Wall, 1 Gang, Silver
    • Item # 5C231
    • Mfr. Model # SS7
    • Wall Plate, Number of Gangs 1, Plate Single Receptacle, Plate Material Stainless Steel, Brushed, 15 and 20...More

    • HUBBELL WIRING DEVICE-KELLEMS
    • Straight Blade Wall Plate
    • Multiple product options available

      Straight Blade Wall Plate, 15/20A, 1.40" Hole Dia., Number of Gangs 1, Finish Smooth, Material of Construction Nylon and Size Standard; Varies by Color

    • HUBBELL WIRING DEVICE-KELLEMS
    • Toggle Switch/Style Line/GFCI Wall Plate
    • Multiple product options available

      Toggle Switch/Style Line/GFCI Wall Plate and Number of Gangs 2; Varies by Material of Construction, Color and Finish

    • HUBBELL WIRING DEVICE-KELLEMS
    • Residential, Receptacle
    • Multiple product options available

      Receptacle, 15, 5-15R, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1, HP 1/2, Grade Residential, Wiring Method Push and Side, Description Grounding and...More

    • HUBBELL WIRING DEVICE-KELLEMS
    • Toggle Switch/Duplex Receptacle Wall Plate
    • Multiple product options available

      Toggle Switch/Duplex Receptacle Wall Plate; Varies by Material of Construction, Number of Gangs, Color and Finish

    • HUBBELL WIRING DEVICE-KELLEMS
    • Twist-Lock Receptacle Wall Plate
    • Multiple product options available

      Twist-Lock Receptacle Wall Plate, 20/30A, 1.60" Hole Dia., Number of Gangs 1, Finish Smooth and Material of Construction Nylon; Varies by Color

    Results per page: 16 | 32 | 48