Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Plugs and Receptacles

8 Results Found that Include 10 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Plug,125/250VAC,30A,L14-30P,3P,4W,1PH
    • HUBBELL WIRING DEVICE-KELLEMS
    • Plug, 125/250VAC, 30A, L14-30P, 3P, 4W, 1PHPlug
    • Item # 6A656
    • Mfr. Model # HBL2711
    • Plug, 30 Amps, NEMA Configuration L14-30P, Number of Poles 3, Number of Wires 4, Voltage 125/250VAC, 1 Phase,...More

    • HUBBELL WIRING DEVICE-KELLEMS
    • Angle PlugAngle Plug
    • Multiple product options available

      Angle Plug and IP Rating 20; Varies by Amps, NEMA Configuration, Number of Poles, Number of Wires, Voltage, HP, Color, Grade, Material of Construction and Description

    Receptacle,20A,125V,5-20R,2P,3W,1PH
    • HUBBELL WIRING DEVICE-KELLEMS
    • Receptacle, 20A, 125V, 5-20R, 2P, 3W, 1PHCommercial, Receptacle
    • Item # 2HDZ9
    • Mfr. Model # BR20ITR
    • Receptacle, 20 Amps, 5-20R NEMA Configuration, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1,...More

    Connector,480VAC,30A,L16-30R,3P,4W,3PH
    • HUBBELL WIRING DEVICE-KELLEMS
    • Connector, 480VAC, 30A, L16-30R, 3P, 4W, 3PHConnector
    • Item # 6A660
    • Mfr. Model # HBL2733
    • Connector, Amps 30, NEMA Configuration L16-30R, Number of Poles 3, Number of Wires 4, Voltage 480VAC, 3...More

    USB Charge Recp,15A,125V,3A@5VDC,Gray
    • HUBBELL WIRING DEVICE-KELLEMS
    • USB Charge Recp, 15A, 125V, 3A@5VDC, GrayUSB Charge Recp,15A,125V,3A@5VDC,Gray
    • Item # 39E880
    • Mfr. Model # USB15X2GY
    • Duplex Charger Receptacle, Number of USB Ports 2, USB Charging Capacity 3A @ 5VDC, Amps 15, Tamper Resistant,...More

    Male Receptacle,400A,600VAC/250VDC,Blue
    • HUBBELL WIRING DEVICE-KELLEMS
    • Male Receptacle, 400A, 600VAC/250VDC, BlueMale Receptacle
    • Item # 2XB66
    • Mfr. Model # HBLMRBL
    • Male Receptacle, Single Pole Device, 400 Amps AC, 600V AC/250V DC, Power Terminals Wire Size #4 to 4/0, Cable...More

    HeatShrink Cable Breakout Boot
    • 3M
    • HeatShrink Cable Breakout BootHeatShrink Cable Breakout Boot
    • Item # 2JKX2
    • Mfr. Model # HDBB-605-1-250
    • Heat Shrink Breakout Boot, Black, Material of Construction Semi-Rigid Flame Retardant Polyolefin, Height 2.39...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More