Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Plugs and Receptacles

29 Results Found that Include 98 Products

Results per page: 16 | 32 | 48
    Haz Loc GFCI Recept,120V,5-20R,Dead End
    • KILLARK
    • Haz Loc GFCI Recept, 120V, 5-20R, Dead EndHaz Loc GFCI Recept,120V,5-20R,Dead End
    • Item # 10N034
    • Mfr. Model # UGRGF108WW
    • Hazardous Location GFCI Receptacle, Voltage 120, Hz 60, Amps 20, Number of Wires 3, Number of Poles 2, NEMA...More

    Haz Loc GFCI Recept,120V,5-20R,Feed Thru
    • KILLARK
    • Haz Loc GFCI Recept, 120V, 5-20R, Feed ThruHaz Loc GFCI Recept,120V,5-20R,Feed Thru
    • Item # 10N035
    • Mfr. Model # UGRGF111WW
    • Hazardous Location GFCI Receptacle, Voltage 120, Hz 60, Amps 20, Number of Wires 3, Number of Poles 2, NEMA...More

    • RHINOHIDE
    • Panel Receptacle, 45 Degrees Clevis PinPanel Receptacle, 45 Degrees Clevis Pin
    • Multiple product options available

      Panel Receptacle, 45° Clevis Pin, Voltage Rating 1000V AC/DC, Amps AC 1135A @ 125DC, Cable Size Range (In.) 0.725 to 1.130, Conductor Material Silver Plated Copper...More

    • RHINOHIDE
    • Panel Receptacle, Standard Clevis PinPanel Receptacle, Standard Clevis Pin
    • Multiple product options available

      Panel Receptacle, Standard Clevis Pin, Voltage Rating 1000V AC/DC, Amps AC 1135A @ 125DC, Cable Size Range (In.) 0.725 to 1.130, Conductor Material Silver Plated Copper...More

    GFI Cover,Box,125V,20A,1/2Hub,FT,CF Alum
    • APPLETON ELECTRIC
    • GFI Cover, Box, 125V, 20A, 1/2Hub, FT, CF AlumGFI Cover,Box,125V,20A,1/2Hub,FT,CF Alum
    • Item # 11Y379
    • Mfr. Model # EFSC150A-GFI
    • Hazardous Location GFI Cover and Box, Voltage 125, Hz 60, Amps 20, Hub Size 1/2, Hub Style Feed-Thru, Screws...More

    GFI Cover,Box,125V,20A,1/2Hub,FT,M Iron
    • APPLETON ELECTRIC
    • GFI Cover, Box, 125V, 20A, 1/2Hub, FT, M IronGFI Cover,Box,125V,20A,1/2Hub,FT,M Iron
    • Item # 11Y380
    • Mfr. Model # EFSC150-GFI
    • Hazardous Location GFI Cover and Box, Voltage 125, Hz 60, Amps 20, Hub Size 1/2, Hub Style Feed-Thru, Screws...More

    GFI Cover,Box,125V,20A,1Hub,FT,CF Alum
    • APPLETON ELECTRIC
    • GFI Cover, Box, 125V, 20A, 1Hub, FT, CF AlumGFI Cover,Box,125V,20A,1Hub,FT,CF Alum
    • Item # 11Y377
    • Mfr. Model # EFSC110A-GFI
    • Hazardous Location GFI Cover and Box, Voltage 125, Hz 60, Amps 20, Hub Size 1, Hub Style Feed-Thru, Screws...More

    GFI Cover,Box,125V,20A,3/4Hub,FT,CF Alum
    • APPLETON ELECTRIC
    • GFI Cover, Box, 125V, 20A, 3/4Hub, FT, CF AlumGFI Cover,Box,125V,20A,3/4Hub,FT,CF Alum
    • Item # 11Y381
    • Mfr. Model # EFSC175A-GFI
    • Hazardous Location GFI Cover and Box, Voltage 125, Hz 60, Amps 20, Hub Size 3/4, Hub Style Feed-Thru, Screws...More

    GFI Cover,Box,125V,20A,1Hub,FT,M Iron
    • APPLETON ELECTRIC
    • GFI Cover, Box, 125V, 20A, 1Hub, FT, M IronGFI Cover,Box,125V,20A,1Hub,FT,M Iron
    • Item # 11Y378
    • Mfr. Model # EFSC110-GFI
    • Hazardous Location GFI Cover and Box, Voltage 125, Hz 60, Amps 20, Hub Size 1, Hub Style Feed-Thru, Screws...More

    Receptacle,125-250V,20A,2W,3P,3/4Hub,FT
    • APPLETON ELECTRIC
    • Receptacle, 125-250V, 20A, 2W, 3P, 3/4Hub, FTReceptacle,125-250V,20A,2W,3P,3/4Hub,FT
    • Item # 12G220
    • Mfr. Model # CPS152-212
    • Hazardous Location Pin and Sleeve Receptacle, Voltage 125-250, Amps 20, HP 1, Number of Wires 2, Number of...More

    GFCI Cover,5mA Trip Setting,125-250V,20A
    GFI Cover,Box,125V,20A,1Hub,DE,M Iron
    • APPLETON ELECTRIC
    • GFI Cover, Box, 125V, 20A, 1Hub, DE, M IronGFI Cover,Box,125V,20A,1Hub,DE,M Iron
    • Item # 11Y366
    • Mfr. Model # EFS110-GFI
    • Hazardous Location GFI Cover and Box, Voltage 125, Hz 60, Amps 20, Hub Size 1, Hub Style Dead-End, Screws...More

    GFI Cover,Box,125V,20A,3/4Hub,DE,CF Alum
    • APPLETON ELECTRIC
    • GFI Cover, Box, 125V, 20A, 3/4Hub, DE, CF AlumGFI Cover,Box,125V,20A,3/4Hub,DE,CF Alum
    • Item # 11Y369
    • Mfr. Model # EFS175A-GFI
    • Hazardous Location GFI Cover and Box, Voltage 125, Hz 60, Amps 20, Hub Size 3/4, Hub Style Dead-End, Screws...More

    GFI Cover,Box,125V,20A,3/4Hub,FT,M Iron
    • APPLETON ELECTRIC
    • GFI Cover, Box, 125V, 20A, 3/4Hub, FT, M IronGFI Cover,Box,125V,20A,3/4Hub,FT,M Iron
    • Item # 11Y382
    • Mfr. Model # EFSC175-GFI
    • Hazardous Location GFI Cover and Box, Voltage 125, Hz 60, Amps 20, Hub Size 3/4, Hub Style Feed-Thru, Screws...More

    GFI Cover,Box,125V,20A,1/2Hub,DE,M Iron
    • APPLETON ELECTRIC
    • GFI Cover, Box, 125V, 20A, 1/2Hub, DE, M IronGFI Cover,Box,125V,20A,1/2Hub,DE,M Iron
    • Item # 11Y368
    • Mfr. Model # EFS150-GFI
    • Hazardous Location GFI Cover and Box, Voltage 125, Hz 60, Amps 20, Hub Size 1/2, Hub Style Dead-End, Screws...More

    Receptacle,Interlock Sw,600V,30A,2W,3P
    • APPLETON ELECTRIC
    • Receptacle, Interlock Sw, 600V, 30A, 2W, 3PReceptacle,Interlock Sw,600V,30A,2W,3P
    • Item # 11Y418
    • Mfr. Model # FSQX3023-100
    • Hazardous Location Receptacle with Interlocked Switch and Cover, Voltage 600, Hz 60, Amps 30, HP 15, Number...More

    Pin and Sleeve Connector,100A,125/250V
    • HUBBELL WIRING DEVICE-KELLEMS
    • Pin and Sleeve Connector, 100A, 125/250VPin and Sleeve Connector,100A,125/250V
    • Item # 4D341
    • Mfr. Model # M4100C12
    • Pin and Sleeve Connector, Number of Poles 3, Number of Wires 4, Amps 100, Color Yellow, Voltage 125/250VAC,...More

    Y Adapte,Marine,50A,125/250V
    Pin & Sleeve Receptacle,3W,4P,200A
    • KILLARK
    • Pin & Sleeve Receptacle, 3W, 4P, 200APin & Sleeve Receptacle,3W,4P,200A
    • Item # 2NVX9
    • Mfr. Model # VR20422-S39
    • NEC Pin and Sleeve Receptacle, Grounding Style II with Reverse Service, Amps 200, Color Gray, Voltage 600VAC,...More

    IEC Pin and Sleeve Receptacle,30A,480V
    • LEVITON
    • IEC Pin and Sleeve Receptacle, 30A, 480VIEC Pin and Sleeve Receptacle,30A,480V
    • Item # 5DVD5
    • Mfr. Model # 430MI-7W
    • IEC Pin and Sleeve Receptacle, Number of Poles 3, Number of Wires 4, Amps 30, Color Gray with Red, Phase 3,...More

    Receptacle,125-250V,20A,2W,3P,1/2Hub,DE
    • APPLETON ELECTRIC
    • Receptacle, 125-250V, 20A, 2W, 3P, 1/2Hub, DEReceptacle,125-250V,20A,2W,3P,1/2Hub,DE
    • Item # 12G211
    • Mfr. Model # CPS152-102
    • Hazardous Location Pin and Sleeve Receptacle, Voltage 125-250, Amps 20, HP 1, Number of Wires 2, Number of...More

    GFI Cover,Box,125V,20A,1Hub,DE,CF Alum
    • APPLETON ELECTRIC
    • GFI Cover, Box, 125V, 20A, 1Hub, DE, CF AlumGFI Cover,Box,125V,20A,1Hub,DE,CF Alum
    • Item # 11Y365
    • Mfr. Model # EFS110A-GFI
    • Hazardous Location GFI Cover and Box, Voltage 125, Hz 60, Amps 20, Hub Size 1, Hub Style Dead-End, Screws...More

    Pin & Sleeve Plug,4W,4P,200A
    • KILLARK
    • Pin & Sleeve Plug, 4W, 4P, 200APin & Sleeve Plug,4W,4P,200A
    • Item # 2NVX6
    • Mfr. Model # VP204513-S39
    • NEC Pin and Sleeve Plug, Grounding Style I with Reverse Service, Amps 200, Color Gray, Voltage 600VAC, 3...More

    Pin & Sleeve Receptacle,4W,4P,200A
    • KILLARK
    • Pin & Sleeve Receptacle, 4W, 4P, 200APin & Sleeve Receptacle,4W,4P,200A
    • Item # 2NVY1
    • Mfr. Model # VR20412-S39
    • NEC Pin and Sleeve Receptacle, Grounding Style I with Reverse Service, Amps 200, Color Gray, Voltage 600VAC,...More

    Pin and Sleeve Receptacle,100A,120/208V
    • HUBBELL WIRING DEVICE-KELLEMS
    • Pin and Sleeve Receptacle, 100A, 120/208VPin and Sleeve Receptacle,100A,120/208V
    • Item # 4D349
    • Mfr. Model # M5100R9
    • Pin and Sleeve Receptacle, Number of Poles 4, Number of Wires 5, Amps 100, Color Yellow, Phase 3Y, HP -,...More

    GFI Cover,Box,125V,20A,1/2Hub,DE,CF Alum
    • APPLETON ELECTRIC
    • GFI Cover, Box, 125V, 20A, 1/2Hub, DE, CF AlumGFI Cover,Box,125V,20A,1/2Hub,DE,CF Alum
    • Item # 11Y367
    • Mfr. Model # EFS150A-GFI
    • Hazardous Location GFI Cover and Box, Voltage 125, Hz 60, Amps 20, Hub Size 1/2, Hub Style Dead-End, Screws...More

    Results per page: 16 | 32 | 48