Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Plugs and Receptacles

5 Results Found that Include 8 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • HUBBELL WIRING DEVICE-KELLEMS
    • Watertight Receptacle with CoverWatertight Receptacle with Cover
    • Multiple product options available

      Watertight Receptacle with Cover, Color Yellow, Material of Construction Thermoplastic Elastomer, IP Rating 65, 66, 67 and Standards UL/CSA; Varies by NEMA...More

    • HUBBELL WIRING DEVICE-KELLEMS
    • Watertight PlugWatertight Plug
    • Multiple product options available

      Watertight Plug, Industrial, Material of Construction Thermoplastic Elastomer (TPE), NEMA Rating 4, 4X, 12, 6, 6P, IP Rating 65, 66, 67 and Standards UL/CSA; Varies by...More

    Connector,480VAC,20A,L16-20R,3P,4W,3PH
    • HUBBELL WIRING DEVICE-KELLEMS
    • Connector, 480VAC, 20A, L16-20R, 3P, 4W, 3PHConnector,480VAC,20A,L16-20R,3P,4W,3PH
    • Item # 5RVZ3
    • Mfr. Model # 27W76HBK
    • Watertight Connector, Amps 20, NEMA Configuration L16-20R, Number of Poles 3, Number of Wires 4, Voltage...More

    Connector,250V,20A,L6-20R,2P,3W,1PH
    • HUBBELL WIRING DEVICE-KELLEMS
    • Connector, 250V, 20A, L6-20R, 2P, 3W, 1PHWatertight Connector
    • Item # 5RVY8
    • Mfr. Model # 27W48H
    • Watertight Connector, Amps 20, NEMA Configuration L6-20R, Number of Poles 2, Number of Wires 3, Voltage...More

    Wall Plate,2Gang,Lt Al
    • SQUARE D
    • Wall Plate, 2Gang, Lt AlToggle Switch/Blank Wall Plate
    • Item # 5NJT2
    • Mfr. Model # SLSWP2DBL
    • Item Wall Plate, Type Switch and Blank, Number of Gangs 2, Color Light Almond, Finish Matte, Material of...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More