Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Plugs and Receptacles

505 Results Found that Include 707 Products

Results per page: 16 | 32 | 48
  • LEVITON
  • GFCI Wall PlateGFCI Wall Plate
  • Multiple product options available

    GFCI Wall Plate and Size Standard; Varies by Material of Construction, Number of Gangs and Color

Grounded 3 Outlet Adapter
  • POWER FIRST
  • Locking PlugLocking Plug
  • Multiple product options available

    Locking Plug and Standards UL, cUL; Varies by Amps, NEMA Configuration, Number of Poles, Number of Wires, Phase and Voltage

  • POWER FIRST
  • Locking ConnectorLocking Connector
  • Multiple product options available

    Locking Connector and Standards UL, cUL; Varies by Amps, NEMA Configuration, Number of Poles, Number of Wires, Phase and Voltage

USB Charger Recp,20A,125V,5A@5VDC,White
  • HUBBELL WIRING DEVICE-KELLEMS
  • USB Charger Recp, 20A, 125V, 5A@5VDC, WhiteUSB Charger Recp,20A,125V,5A@5VDC,White
  • Item # 32FV41
  • Mfr. Model # USB4W
  • USB Charger Receptacle, Number of USB Ports 4, USB Charging Capacity 5A @ 5VDC, Amps 20, Tamper Resistant,...More

Plug,Hazardous Area
  • KILLARK
  • Plug, Hazardous AreaPlug,Hazardous Area
  • Item # 2CA12
  • Mfr. Model # UGP-15231
  • Hazardous Area Plug, 125 VAC, 60 Hz, 15 Amps AC, Power Rating 1 Hp, Number of Wires 3, Number of Poles 2,...More

Plug,20A,5-20P,125V
  • POWER FIRST
  • Plug, 20A, 5-20P, 125VPlug,20A,5-20P,125V
  • Item # 20VR84
  • Mfr. Model # 20VR84
  • Plug, 20 Amps, NEMA Configuration 5-20P, Number of Poles 2, Number of Wires 3, Voltage 125, HP 1, Color...More

  • PASS AND SEYMOUR
  • Hospital, Plug Tail(TM) ReceptacleHospital, Plug Tail(TM) Receptacle
  • Multiple product options available

    Plug Tail™ Receptacle, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1, HP —, Duty Extra Heavy, Grade Hospital, Material of Construction Nylon, Wiring...More

Pin & Sleeve Plug,3W,4P,30A
  • KILLARK
  • Pin & Sleeve Plug, 3W, 4P, 30APin & Sleeve Plug,3W,4P,30A
  • Item # 5HJ60
  • Mfr. Model # VP3485
  • NEC Pin and Sleeve Plug, Grounding Style II, Amps 30, Color Gray, Voltage 600VAC/250VDC, 3 Phase, Number of...More

USB Charge Recp,20A,125V,3A@5VDC,White
  • HUBBELL WIRING DEVICE-KELLEMS
  • USB Charge Recp, 20A, 125V, 3A@5VDC, WhiteUSB Charge Recp,20A,125V,3A@5VDC,White
  • Item # 24PK97
  • Mfr. Model # USB8200W
  • Duplex Charger Receptacle, Number of USB Ports 2, USB Charging Capacity 3A @ 5VDC, Amps 15, Tamper Resistant,...More

Connector,20 Amps 6-20R,250V
  • POWER FIRST
  • Connector, 20 Amps 6-20R, 250VConnector,20 Amps 6-20R,250V
  • Item # 20VR87
  • Mfr. Model # 20VR87
  • Connector, 20 Amps, NEMA Configuration 6-20R, Number of Poles 2, Number of Wires 3, Voltage 250, HP 2, Color...More

  • POWER FIRST
  • Locking ReceptacleLocking Receptacle
  • Multiple product options available

    Locking Receptacle, Color Black, Material of Construction Nylon and Standards UL, cUL; Varies by NEMA Configuration, Voltage and Amps

Power Outlet,10-50R,120V/240V,50A
  • GENERAL ELECTRIC
  • Power Outlet, 10-50R, 120V/240V, 50APower Outlet,10-50R,120V/240V,50A
  • Item # 6ADH0
  • Mfr. Model # U050
  • Unmetered Surface Power Outlet, 50 Amps, Voltage 120/240, Receptacle Type 10-50R, Protection None, Material...More

Plug,15 Amps,5-15P,125V
  • POWER FIRST
  • Plug, 15 Amps, 5-15P, 125VPlug,15 Amps,5-15P,125V
  • Item # 20VR88
  • Mfr. Model # 20VR88
  • Plug, 15 Amps, NEMA Configuration 5-15P, Number of Poles 2, Number of Wires 3, Voltage 125, HP 0.5, Color...More

Plug,20 Amps,6-20P,250V
  • POWER FIRST
  • Plug, 20 Amps, 6-20P, 250VPlug,20 Amps,6-20P,250V
  • Item # 20VR86
  • Mfr. Model # 20VR86
  • Plug, 20 Amps, NEMA Configuration 6-20P, Number of Poles 2, Number of Wires 3, Voltage 250, HP 2, Color...More

Plug,15 Amps,6-15P,250V
  • POWER FIRST
  • Plug, 15 Amps, 6-15P, 250VPlug,15 Amps,6-15P,250V
  • Item # 20VR82
  • Mfr. Model # 20VR82
  • Plug, 15 Amps, NEMA Configuration 6-15P, Number of Poles 2, Number of Wires 3, Voltage 250, HP 1.5, Color...More

Receptacle,Hazardous
  • KILLARK
  • Receptacle, HazardousReceptacle,Hazardous
  • Item # 2CA24
  • Mfr. Model # UGR4-20231
  • Hazardous Area Receptacles, 125 VAC, 60 Hz, 20 Amps AC, Feed-Thru Hub 1/2 In, Power Rating 1 Hp, Number of...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Weatherproof BootWeatherproof Boot
  • Multiple product options available

    Weatherproof Boot, Color Black and Standards UL Listed, CSA Certified; Varies by For Use With

Connector,PlugTail(TM),Gray,Solid 12 AWG
TR Receptacle,20A,125VAC,5-20R,Ivory
  • HUBBELL WIRING DEVICE-KELLEMS
  • TR Receptacle, 20A, 125VAC, 5-20R, IvoryTR Receptacle,20A,125VAC,5-20R,Ivory
  • Item # 32XC09
  • Mfr. Model # 8300IVLTR
  • Tamper Resistant Receptacle, 20 Amps, 5-20R NEMA Configuration, Number of Poles 2, Number of Wires 3, Voltage...More

USB Charge Recp,20A,125V,3A@5VDC,White
  • HUBBELL WIRING DEVICE-KELLEMS
  • USB Charge Recp, 20A, 125V, 3A@5VDC, WhiteUSB Charge Recp,20A,125V,3A@5VDC,White
  • Item # 24PL04
  • Mfr. Model # USB8300W
  • Duplex Charger Receptacle, Number of USB Ports 2, USB Charging Capacity 3A @ 5VDC, Amps 20, Tamper Resistant,...More

Twist-Lock Connector
  • HUBBELL WIRING DEVICE-KELLEMS
  • PlugPlug
  • Multiple product options available

    Plug; Varies by Amps, NEMA Configuration, Number of Poles, Number of Wires, Phase, Voltage and Grade

Wall Plate,2Gang,Nylon,Ivory
Power Outlet,14-50R,120V/240V
  • GENERAL ELECTRIC
  • Power Outlet, 14-50R, 120V/240VPower Outlet,14-50R,120V/240V
  • Item # 6ADH1
  • Mfr. Model # U054
  • Unmetered Surface Power Outlet, 50 Amps, Voltage 120/240, Receptacle Type 14-50R, Protection None, Material...More

Plug,5-15P,15A,115VAC 1 Phase
  • RAMFAN
  • Plug, 5-15P, 15A, 115VAC 1 PhasePlug,5-15P,15A,115VAC 1 Phase
  • Item # 9LER3
  • Mfr. Model # EZ-5-15P
  • Plug, 15 Amps, NEMA Configuration 5-15P, Number of Poles 2, Number of Wires 3, Voltage 115VAC 1 Phase, Color...More

USB Charge Recp,20A,125V,3A@5VDC,White
  • HUBBELL WIRING DEVICE-KELLEMS
  • USB Charge Recp, 20A, 125V, 3A@5VDC, WhiteUSB Charge Recp,20A,125V,3A@5VDC,White
  • Item # 24PK91
  • Mfr. Model # USB20X2W
  • Duplex Charger Receptacle, Number of USB Ports 2, USB Charging Capacity 3A @ 5VDC, Amps 20, Tamper Resistant,...More

USB Charge Recp,20A,125V,3A@5VDC,Gray
  • HUBBELL WIRING DEVICE-KELLEMS
  • USB Charge Recp, 20A, 125V, 3A@5VDC, GrayUSB Charge Recp,20A,125V,3A@5VDC,Gray
  • Item # 24PK88
  • Mfr. Model # USB20X2GY
  • Duplex Charger Receptacle, Number of USB Ports 2, USB Charging Capacity 3A @ 5VDC, Amps 20, Tamper Resistant,...More

Receptacle Box,20A,125V,5-20R,2P,3W
  • HUBBELL WIRING DEVICE-KELLEMS
  • Receptacle Box, 20A, 125V, 5-20R, 2P, 3WReceptacle Box,20A,125V,5-20R,2P,3W
  • Item # 1DNV8
  • Mfr. Model # DRUB20
  • Din Rail Duplex Receptacle Box, 20 Amps, 5-20R NEMA Configuration, Number of Poles 2, Number of Wires 3,...More

Results per page: 16 | 32 | 48