Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Plugs and Receptacles

11 Results Found that Include 24 Products

Results per page: 16 | 32 | 48
    Receptacle,Discon Switch,600,60A,3W,4P
    • APPLETON ELECTRIC
    • Receptacle, Discon Switch, 600,60A, 3W, 4PReceptacle,Discon Switch,600,60A,3W,4P
    • Item # 11Y417
    • Mfr. Model # FSQC5640
    • Hazardous Location Receptacle with Disconnect Switch, Voltage 600, Hz 60, Amps 60, HP 30, Number of Wires 3,...More

    GFI,Recep,Box,125V,20A,1/2Hub,DE,Alum
    • APPLETON ELECTRIC
    • GFI, Recep, Box, 125V, 20A, 1/2Hub, DE, AlumGFI,Recep,Box,125V,20A,1/2Hub,DE,Alum
    • Item # 11Y374
    • Mfr. Model # EFS250A-2023GFI
    • Hazardous Location GFI Cover, U-Line Receptacle and Box, Voltage 125, Hz 60, Amps 20, Hub Size 1/2, Hub Style...More

    Receptacle,250V,60A,2P,3W,1PH
    • HUBBELL WIRING DEVICE-KELLEMS
    • Receptacle, 250V, 60A, 2P, 3W, 1PHReceptacle,250V,60A,2P,3W,1PH
    • Item # 21VK97
    • Mfr. Model # HBL25603
    • Receptacle with Aluminum Plate, Non-NEMA NEMA Configuration, Voltage 250VAC, 60 Amps, Color Gray, Number of...More

    • HUBBELL WIRING DEVICE-KELLEMS
    • Receptacle with Stainless Steel PlateReceptacle with Stainless Steel Plate
    • Multiple product options available

      Receptacle with Stainless Steel Plate, Non-NEMA, Voltage 250VAC, Color Gray, Number of Poles 2, Number of Wires 3, Phase 1, Grade Hospital, Material of Construction...More

    GFI,Recep,Box,125V,20A,3/4Hub,DE,Alum
    • APPLETON ELECTRIC
    • GFI, Recep, Box, 125V, 20A, 3/4Hub, DE, AlumGFI,Recep,Box,125V,20A,3/4Hub,DE,Alum
    • Item # 11Y376
    • Mfr. Model # EFS275A-2023GFI
    • Hazardous Location GFI Cover, U-Line Receptacle and Box, Voltage 125, Hz 60, Amps 20, Hub Size 3/4, Hub Style...More

    Mechanical Interlock,3W4P,60A
    • KILLARK
    • Mechanical Interlock, 3W4P, 60APin & Sleeve Mechanical Interlock
    • Item # 2NVY7
    • Mfr. Model # VSQ6034
    • Pin & Sleeve Mechanical Interlock, Type Hazardous Location, Amps 60, Voltage 600VAC, Number of Poles 4,...More

    Switched Recept,600V,30A,2W,3P,1-1/2Hub
    • APPLETON ELECTRIC
    • Switched Recept, 600V, 30A, 2W, 3P, 1-1/2HubSwitched Recept,600V,30A,2W,3P,1-1/2Hub
    • Item # 11Y421
    • Mfr. Model # JBR3023-150
    • Hazardous Location Switched Receptacle, Voltage 600, Hz 50-400, Amps 30, HP 20, Number of Wires 2, Number of...More

    IEC Pin and Sleeve Receptacle,60A,480V
    • LEVITON
    • IEC Pin and Sleeve Receptacle, 60A, 480VIEC Pin and Sleeve Receptacle,60A,480V
    • Item # 5DVE2
    • Mfr. Model # 460MI-7W
    • IEC Pin and Sleeve Receptacle, Number of Poles 3, Number of Wires 4, Amps 60, Color Gray with Red, Phase 3,...More

    Results per page: 16 | 32 | 48