Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Plugs and Receptacles

10 Results Found that Include 89 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    IEC Pin and Sleeve Connector,100A,480V
    • HUBBELL WIRING DEVICE-KELLEMS
    • IEC Pin and Sleeve Connector, 100A, 480VIEC Pin and Sleeve Connector,100A,480V
    • Item # 5Z927
    • Mfr. Model # HBL4100C7W
    • IEC Pin and Sleeve Connector, Number of Poles 3, Number of Wires 4, Amps 100, Color Red, HP 30, Voltage...More

    Clamping Ring Plug,100A,4P,3W
    • APPLETON ELECTRIC
    • Clamping Ring Plug, 100A, 4P, 3WClamping Ring Plug,100A,4P,3W
    • Item # 12G127
    • Mfr. Model # ACP1034CD
    • Clamping Ring Plug, Type Mating Plug, Amps 100, Voltage 600, Phase 3, Number of Poles 4, Number of Wires 3,...More

    IEC Pin and Sleeve Connector,100A,250V
    • HUBBELL WIRING DEVICE-KELLEMS
    • IEC Pin and Sleeve Connector, 100A, 250VIEC Pin and Sleeve Connector,100A,250V
    • Item # 6C553
    • Mfr. Model # HBL4100C12W
    • IEC Pin and Sleeve Connector, Number of Poles 3, Number of Wires 4, Amps 100, Color Orange, HP -, Voltage...More

    IEC Pin and Sleeve Connector,100A,208V
    • LEVITON
    • IEC Pin and Sleeve Connector, 100A, 208VIEC Pin and Sleeve Connector,100A,208V
    • Item # 5DVE9
    • Mfr. Model # 5100C-9W
    • IEC Pin and Sleeve Connector, Number of Poles 4, Number of Wires 5, Amps 100, Color Blue, HP 10, Voltage...More

    IEC Pin and Sleeve Connector,100A,250V
    • HUBBELL WIRING DEVICE-KELLEMS
    • IEC Pin and Sleeve Connector, 100A, 250VIEC Pin and Sleeve Connector,100A,250V
    • Item # 6C554
    • Mfr. Model # HBL4100C9W
    • IEC Pin and Sleeve Connector, Number of Poles 3, Number of Wires 4, Amps 100, Color Blue, HP 10, Voltage...More

    Pin and Sleeve Connector,100A,600VAC
    • HUBBELL WIRING DEVICE-KELLEMS
    • Pin and Sleeve Connector, 100A, 600VACPin and Sleeve Connector,100A,600VAC
    • Item # 5HJ15
    • Mfr. Model # HBL4100CS2W
    • Type 4X Pin and Sleeve Connector, Number of Poles 3, Number of Wires 4, Amps 100, Color Gray, HP -, Voltage...More

    • RHINOHIDE
    • ConnectorConnector
    • Multiple product options available

      Connector, Voltage Rating 1000V AC/DC, Material of Construction Santoprene TPV, Terminal Connection Crimp or Solder and Standards cURus, CE; Varies by Type, Amps AC,...More

    Haz Loc Pin and Sleeve Plug,60A,2W,3P
    • APPLETON ELECTRIC
    • Haz Loc Pin and Sleeve Plug, 60A, 2W, 3PHaz Loc Pin and Sleeve Plug,60A,2W,3P
    • Item # 12G207
    • Mfr. Model # CPH6023BC
    • Hazardous Location Pin and Sleeve Plug, Amps 60, Number of Wires 2, Number of Poles 3, Material Copperfree...More

    Plug,250V,60A,2P,3W,1PH
    • HUBBELL WIRING DEVICE-KELLEMS
    • Plug, 250V, 60A, 2P, 3W, 1PHPlug with Epoxy Kit
    • Item # 21VK99
    • Mfr. Model # HBL25615
    • Plug with Epoxy Kit, 60 Amps, NEMA Configuration Non-NEMA, Number of Poles 2, Number of Wires 3, Voltage 250,...More

    IEC Pin and Sleeve Connector,125A,415V
    • HUBBELL WIRING DEVICE-KELLEMS
    • IEC Pin and Sleeve Connector, 125A, 415VIEC Pin and Sleeve Connector,125A,415V
    • Item # 3D173
    • Mfr. Model # HBL5125C6W
    • IEC Pin and Sleeve Connector, Number of Poles 4, Number of Wires 5, Amps 125, Color Red, HP -, Voltage...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More