Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Plugs and Receptacles

22 Results Found that Include 22 Products

Results per page: 16 | 32 | 48
    IEC Pin and Sleeve Connector,100A,208V
    • HUBBELL WIRING DEVICE-KELLEMS
    • IEC Pin and Sleeve Connector, 100A, 208VIEC Pin and Sleeve Connector,100A,208V
    • Item # 6C129
    • Mfr. Model # HBL5100C9W
    • IEC Pin and Sleeve Connector, Number of Poles 4, Number of Wires 5, Amps 100, Color Blue, HP 10, Voltage...More

    IEC Pin and Sleeve Inlet,100A,480V,Red
    • HUBBELL WIRING DEVICE-KELLEMS
    • IEC Pin and Sleeve Inlet, 100A, 480V, RedIEC Pin and Sleeve Inlet,100A,480V,Red
    • Item # 1VCN1
    • Mfr. Model # HBL4100B7W
    • IEC Pin and Sleeve Inlet, Number of Poles 3, Number of Wires 4, Amps 100, Color Red, HP 50, Voltage 480VAC,...More

    IEC Pin and Sleeve Inlet,100A,125/250V
    • HUBBELL WIRING DEVICE-KELLEMS
    • IEC Pin and Sleeve Inlet, 100A, 125/250VIEC Pin and Sleeve Inlet,100A,125/250V
    • Item # 3D129
    • Mfr. Model # HBL4100B12W
    • IEC Pin and Sleeve Inlet, Number of Poles 3, Number of Wires 4, Amps 100, Color Orange, HP -, Voltage...More

    IEC Pin and Sleeve Connector,100A,600V
    • HUBBELL WIRING DEVICE-KELLEMS
    • IEC Pin and Sleeve Connector, 100A, 600VIEC Pin and Sleeve Connector,100A,600V
    • Item # 3D131
    • Mfr. Model # HBL4100C5W
    • IEC Pin and Sleeve Connector, Number of Poles 3, Number of Wires 4, Amps 100, Color Black, HP 30, Voltage...More

    Locking Connector,600VAC,60A,4P,5W
    • HUBBELLOCK
    • Locking Connector, 600VAC, 60A, 4P, 5WLocking Connector
    • Item # 3D083
    • Mfr. Model # HBL26516
    • Locking Connector, Amps 60, NEMA Configuration Non-NEMA, Number of Poles 4, Number of Wires 5, Voltage...More

    IEC Pin and Sleeve Connector,100A,480V
    • HUBBELL WIRING DEVICE-KELLEMS
    • IEC Pin and Sleeve Connector, 100A, 480VIEC Pin and Sleeve Connector,100A,480V
    • Item # 1VCP4
    • Mfr. Model # HBL5100C7W
    • IEC Pin and Sleeve Connector, Number of Poles 4, Number of Wires 5, Amps 100, Color Red, HP 30, Voltage...More

    Pin and Sleeve Connector,100A,600VAC
    • HUBBELL WIRING DEVICE-KELLEMS
    • Pin and Sleeve Connector, 100A, 600VACPin and Sleeve Connector,100A,600VAC
    • Item # 5HJ32
    • Mfr. Model # HBL5100CS1W
    • Type 4X Pin and Sleeve Connector, Number of Poles 4, Number of Wires 5, Amps 100, Color Gray, HP -, Voltage...More

    IEC Pin and Sleeve Plug,4P,5W,125A,415V
    • HUBBELL WIRING DEVICE-KELLEMS
    • IEC Pin and Sleeve Plug, 4P, 5W, 125A, 415VPin/Sleeve Plug
    • Item # 3D174
    • Mfr. Model # HBL5125P6W
    • IEC Pin and Sleeve Plug, Number of Poles 4, Number of Wires 5, Amps 125, Color Red, HP -, Voltage 240/415VAC,...More

    Plug,250V,60A,2P,3W,1PH
    • HUBBELL WIRING DEVICE-KELLEMS
    • Plug, 250V, 60A, 2P, 3W, 1PHPlug
    • Item # 21VL01
    • Mfr. Model # HBL25625
    • Plug, 60 Amps, NEMA Configuration Non-NEMA, Number of Poles 2, Number of Wires 3, Voltage 250, 1 Phase, Color...More

    Receptacle,600V,60A,4P,5W
    • HUBBELLOCK
    • Receptacle, 600V, 60A, 4P, 5WReceptacle
    • Item # 2AXH9
    • Mfr. Model # HBL26520
    • Receptacle, Non-NEMA NEMA Configuration, Voltage 600VAC, 60 Amps, Color Blue, Number of Poles 4, Number of...More

    IEC Pin and Sleeve Plug,4P,5W,100A,208V
    • LEVITON
    • IEC Pin and Sleeve Plug, 4P, 5W, 100A, 208VPlug Insulgrip, IEC Pin And Sleeve Pin/Sleeve Plug
    • Item # 5DVE8
    • Mfr. Model # 5100P-9W
    • IEC Pin and Sleeve Plug, Number of Poles 4, Number of Wires 5, Amps 100, Color Blue, HP 10, Voltage...More

    IEC Pin and Sleeve Inlet,100A,600V,Black
    • HUBBELL WIRING DEVICE-KELLEMS
    • IEC Pin and Sleeve Inlet, 100A, 600V, BlackIEC Pin and Sleeve Inlet,100A,600V,Black
    • Item # 1VCL9
    • Mfr. Model # HBL4100B5W
    • IEC Pin and Sleeve Inlet, Number of Poles 3, Number of Wires 4, Amps 100, Color Black, HP 50, Voltage 600VAC,...More

    Plug,250V,50A,2P,3W,1PH
    • HUBBELL WIRING DEVICE-KELLEMS
    • Plug, 250V, 50A, 2P, 3W, 1PHPlug with Epoxy Kit
    • Item # 21VK96
    • Mfr. Model # HBL25515
    • Plug with Epoxy Kit, 50 Amps, NEMA Configuration Non-NEMA, Number of Poles 2, Number of Wires 3, Voltage 250,...More

    Pin & Sleeve Connector,4W,4P,100A
    • KILLARK
    • Pin & Sleeve Connector, 4W, 4P, 100APin & Sleeve Connector,4W,4P,100A
    • Item # 2NVU3
    • Mfr. Model # VPR10457
    • NEC Pin and Sleeve Connector, Grounding Style I, Amps 100, Color Gray, Voltage 600VAC/250VDC, 3 Phase, Number...More

    IEC Pin and Sleeve Inlet,100A,480V,Red
    • HUBBELL WIRING DEVICE-KELLEMS
    • IEC Pin and Sleeve Inlet, 100A, 480V, RedIEC Pin and Sleeve Inlet,100A,480V,Red
    • Item # 3D675
    • Mfr. Model # HBL3100B7W
    • IEC Pin and Sleeve Inlet, Number of Poles 2, Number of Wires 3, Amps 100, Color Red, Voltage 480VAC, Phase 1,...More

    IEC Pin and Sleeve Connector,100A,600V
    • HUBBELL WIRING DEVICE-KELLEMS
    • IEC Pin and Sleeve Connector, 100A, 600VIEC Pin and Sleeve Connector,100A,600V
    • Item # 1VCN9
    • Mfr. Model # HBL5100C5W
    • IEC Pin and Sleeve Connector, Number of Poles 4, Number of Wires 5, Amps 100, Color Black, HP 30, Voltage...More

    Marine Y Adapter
    IEC Pin and Sleeve Inlet,100A,600V,Black
    • HUBBELL WIRING DEVICE-KELLEMS
    • IEC Pin and Sleeve Inlet, 100A, 600V, BlackIEC Pin and Sleeve Inlet,100A,600V,Black
    • Item # 3D835
    • Mfr. Model # HBL5100B5W
    • IEC Pin and Sleeve Inlet, Number of Poles 4, Number of Wires 5, Amps 100, Color Black, HP 30, Voltage 600VAC,...More

    Pin & Sleeve Connector,3W,4P,100A
    • KILLARK
    • Pin & Sleeve Connector, 3W, 4P, 100APin & Sleeve Connector,3W,4P,100A
    • Item # 2NVU2
    • Mfr. Model # VPR10467
    • NEC Pin and Sleeve Connector, Grounding Style II, Amps 100, Color Gray, Voltage 600VAC/250VDC, 3 Phase,...More

    IEC Pin and Sleeve Inlet,100A,250V,Blue
    • HUBBELL WIRING DEVICE-KELLEMS
    • IEC Pin and Sleeve Inlet, 100A, 250V, BlueIEC Pin and Sleeve Inlet,100A,250V,Blue
    • Item # 3D130
    • Mfr. Model # HBL4100B9W
    • IEC Pin and Sleeve Inlet, Number of Poles 3, Number of Wires 4, Amps 100, Color Blue, HP 25, Voltage 250VAC,...More

    IEC Pin and Sleeve Inlet,100A,277/480V
    • HUBBELL WIRING DEVICE-KELLEMS
    • IEC Pin and Sleeve Inlet, 100A, 277/480VIEC Pin and Sleeve Inlet,100A,277/480V
    • Item # 1VCP3
    • Mfr. Model # HBL5100B7W
    • IEC Pin and Sleeve Inlet, Number of Poles 4, Number of Wires 5, Amps 100, Color Red, HP 30, Voltage...More

    IEC Pin and Sleeve Inlet,100A,120/208V
    • HUBBELL WIRING DEVICE-KELLEMS
    • IEC Pin and Sleeve Inlet, 100A, 120/208VIEC Pin and Sleeve Inlet,100A,120/208V
    • Item # 6C591
    • Mfr. Model # HBL5100B9W
    • IEC Pin and Sleeve Inlet, Number of Poles 4, Number of Wires 5, Amps 100, Color Blue, HP 20, Voltage...More

    Results per page: 16 | 32 | 48