Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Plugs and Receptacles

38 Results Found that Include 42 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
IEC Pin and Sleeve Plug,4P,5W,100A,208V
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC Pin and Sleeve Plug, 4P, 5W, 100A, 208VPin/Sleeve Plug
  • Item # 5Z929
  • Mfr. Model # HBL5100P9W
  • IEC Pin and Sleeve Plug, Number of Poles 4, Number of Wires 5, Amps 100, Color Blue, HP 10, Voltage...More

  • HUBBELLOCK
  • Locking PlugLocking Plug
  • Multiple product options available

    Locking Plug and NEMA Configuration Non-NEMA; Varies by Amps, Number of Poles, Number of Wires, Phase, Voltage and Grade

  • LEVITON
  • Plug Insulgrip, IEC Pin And Sleeve Pin/Sleeve PlugPlug Insulgrip, IEC Pin And Sleeve Pin/Sleeve Plug
  • Multiple product options available

    IEC Pin and Sleeve Plug, Body Material Valox 357, Features Watertight and Abuse Resistant, Corrosion Resistance, Moisture Resistance and Standards UL Listed 1682 and...More

Pin & Sleeve Plug,3W,4P,100A
  • KILLARK
  • Pin & Sleeve Plug, 3W, 4P, 100APin & Sleeve Plug,3W,4P,100A
  • Item # 2NVT3
  • Mfr. Model # VP10487
  • NEC Pin and Sleeve Plug, Grounding Style II, Amps 100, Color Gray, Voltage 600VAC/250VDC, 3 Phase, Number of...More

Pin & Sleeve Plug,4W,4P,100A
  • KILLARK
  • Pin & Sleeve Plug, 4W, 4P, 100APin & Sleeve Plug,4W,4P,100A
  • Item # 2NVT4
  • Mfr. Model # VP10477
  • NEC Pin and Sleeve Plug, Grounding Style I, Amps 100, Color Gray, Voltage 600VAC/250VDC, 3 Phase, Number of...More

Pin and Sleeve Plug,4P,5W,100A,600VAC
  • HUBBELL WIRING DEVICE-KELLEMS
  • Pin and Sleeve Plug, 4P, 5W, 100A, 600VACInsulgrip Pin/Sleeve Plug
  • Item # 5HJ33
  • Mfr. Model # HBL5100PS1W
  • Type 4X Pin and Sleeve Plug, Number of Poles 4, Number of Wires 5, Amps 100, Color Gray, HP -, Voltage...More

Haz Loc Pin and Sleeve Plug,30A,3W,4P
  • APPLETON ELECTRIC
  • Haz Loc Pin and Sleeve Plug, 30A, 3W, 4PHaz Loc Pin and Sleeve Plug,30A,3W,4P
  • Item # 12G206
  • Mfr. Model # CPH3034BC
  • Hazardous Location Pin and Sleeve Plug, Amps 30, Number of Wires 3, Number of Poles 4, Material Copperfree...More

Receptacle,125-250V,20A,2W,3P,1Hub,DE
  • APPLETON ELECTRIC
  • Receptacle, 125-250V, 20A, 2W, 3P, 1Hub, DEReceptacle,125-250V,20A,2W,3P,1Hub,DE
  • Item # 12G222
  • Mfr. Model # CPS152-301
  • Hazardous Location Pin and Sleeve Receptacle, Voltage 125-250, Amps 20, HP 1, Number of Wires 2, Number of...More

Receptacle,125-250V,20A,2W,3P,1Hub,FT
  • APPLETON ELECTRIC
  • Receptacle, 125-250V, 20A, 2W, 3P, 1Hub, FTReceptacle,125-250V,20A,2W,3P,1Hub,FT
  • Item # 12G225
  • Mfr. Model # CPS152-311
  • Hazardous Location Pin and Sleeve Receptacle, Voltage 125-250, Amps 20, HP 1, Number of Wires 2, Number of...More

Receptacle,125-250V,20A,2W,3P,3/4Hub,FT
  • APPLETON ELECTRIC
  • Receptacle, 125-250V, 20A, 2W, 3P, 3/4Hub, FTReceptacle,125-250V,20A,2W,3P,3/4Hub,FT
  • Item # 12G219
  • Mfr. Model # CPS152-211
  • Hazardous Location Pin and Sleeve Receptacle, Voltage 125-250, Amps 20, HP 1, Number of Wires 2, Number of...More

Receptacle,125-250V,20A,2W,3P,1/2Hub,FT
  • APPLETON ELECTRIC
  • Receptacle, 125-250V, 20A, 2W, 3P, 1/2Hub, FTReceptacle,125-250V,20A,2W,3P,1/2Hub,FT
  • Item # 12G213
  • Mfr. Model # CPS152-111
  • Hazardous Location Pin and Sleeve Receptacle, Voltage 125-250, Amps 20, HP 1, Number of Wires 2, Number of...More

Receptacle,125-250V,20A,2W,3P,1/2Hub,DE
  • APPLETON ELECTRIC
  • Receptacle, 125-250V, 20A, 2W, 3P, 1/2Hub, DEReceptacle,125-250V,20A,2W,3P,1/2Hub,DE
  • Item # 12G210
  • Mfr. Model # CPS152-101
  • Hazardous Location Pin and Sleeve Receptacle, Voltage 125-250, Amps 20, HP 1, Number of Wires 2, Number of...More

IEC Pin and Sleeve Connector,100A,125V
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC Pin and Sleeve Connector, 100A, 125VIEC Pin and Sleeve Connector,100A,125V
  • Item # 1VCH9
  • Mfr. Model # HBL3100C4W
  • IEC Pin and Sleeve Connector, Number of Poles 2, Number of Wires 3, Amps 100, Color Yellow, Phase 1, HP -,...More

IEC Pin and Sleeve Inlet,100A,125V
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC Pin and Sleeve Inlet, 100A, 125VIEC Pin and Sleeve Inlet,100A,125V
  • Item # 1VCH8
  • Mfr. Model # HBL3100B4W
  • IEC Pin and Sleeve Inlet, Number of Poles 2, Number of Wires 3, Amps 100, Color Yellow, HP -, Voltage 125VAC,...More

Pin and Sleeve Connector,63A,240/415V
  • HUBBELL WIRING DEVICE-KELLEMS
  • Pin and Sleeve Connector, 63A, 240/415VPin and Sleeve Connector,63A,240/415V
  • Item # 3D923
  • Mfr. Model # HBL563C6W
  • Pin and Sleeve Connector, Number of Poles 4, Number of Wires 5, Amps 63, Color Red, Phase 3, Voltage...More

Pin and Sleeve Plug,2P,3W,100A,480V
  • HUBBELL WIRING DEVICE-KELLEMS
  • Pin and Sleeve Plug, 2P, 3W, 100A, 480VPin And Sleeve Plug Pin/Sleeve Plug
  • Item # 3D677
  • Mfr. Model # HBL3100P7W
  • Pin and Sleeve Plug, Number of Poles 2, Number of Wires 3, Amps 100, Color Red, Voltage 480VAC, Phase 1, Body...More

Pin & Sleeve Connector,2W,3P,100A
  • KILLARK
  • Pin & Sleeve Connector, 2W, 3P, 100APin & Sleeve Connector,2W,3P,100A
  • Item # 2NVT9
  • Mfr. Model # VPR10367
  • NEC Pin and Sleeve Connector, Grounding Style II, Amps 100, Color Gray, Voltage 600VAC/250VDC, 1 Phase,...More

NEC Back Box,Type C,2 1/2 In Hub,200A
Marine Adapter
Flanged Inlet,600V,30A,3P,4W
  • HUBBELL WIRING DEVICE-KELLEMS
  • Flanged Inlet, 600V, 30A, 3P, 4WFlanged Inlet
  • Item # 3D547
  • Mfr. Model # HBL22CM428
  • Flanged Inlet, Non-NEMA NEMA Configuration, Voltage 250VDC/600VAC, 30 Amps, Color Black, Number of Poles 3,...More

Pin and Sleeve Connector,100A,600VAC
  • HUBBELL WIRING DEVICE-KELLEMS
  • Pin and Sleeve Connector, 100A, 600VACPin and Sleeve Connector,100A,600VAC
  • Item # 4TAC9
  • Mfr. Model # HBL3100CS2W
  • Type 4X Pin and Sleeve Connector, Number of Poles 2, Number of Wires 3, Amps 100, Color Gray, Phase 1, HP -,...More

Pin and Sleeve Connector,100A,480V
  • HUBBELL WIRING DEVICE-KELLEMS
  • Pin and Sleeve Connector, 100A, 480VPin and Sleeve Connector,100A,480V
  • Item # 4HD01
  • Mfr. Model # C4100C7W
  • Pin and Sleeve Connector, Number of Poles 3, Number of Wires 4, Amps 100, Color Red, Phase 3, Voltage 480VAC,...More

Single Pole Connector,Dist Block,White
  • HUBBELL
  • Single Pole Connector, Dist Block, WhiteSingle Pole Connector,Dist Block,White
  • Item # 20TT20
  • Mfr. Model # HBL7DBW
  • Single Pole Connector, Dist Block, Voltage Rating 600VAC/250VDC, Color White, Conductor Material Brass, Fits...More

Single Pole Connector,Dist Block,Yellow
  • HUBBELL
  • Single Pole Connector, Dist Block, YellowSingle Pole Connector,Dist Block,Yellow
  • Item # 20TT21
  • Mfr. Model # HBL7DBY
  • Single Pole Connector, Dist Block, Voltage Rating 600VAC/250VDC, Color Yellow, Conductor Material Brass, Fits...More

Single Pole Connector,Dist Block,Blue
  • HUBBELL
  • Single Pole Connector, Dist Block, BlueSingle Pole Connector,Dist Block,Blue
  • Item # 20TT15
  • Mfr. Model # HBL7DBBL
  • Single Pole Connector, Dist Block, Voltage Rating 600VAC/250VDC, Color Blue, Conductor Material Brass, Fits...More

Single Pole Connector,Dist Block,Brown
  • HUBBELL
  • Single Pole Connector, Dist Block, BrownSingle Pole Connector,Dist Block,Brown
  • Item # 20TT16
  • Mfr. Model # HBL7DBBN
  • Single Pole Connector, Dist Block, Voltage Rating 600VAC/250VDC, Color Brown, Conductor Material Brass, Fits...More

Single Pole Connector,Dist Block,Brown
  • HUBBELL
  • Single Pole Connector, Dist Block, BrownSingle Pole Connector,Dist Block,Brown
  • Item # 20TT19
  • Mfr. Model # HBL7DBR
  • Single Pole Connector, Dist Block, Voltage Rating 600VAC/250VDC, Color Brown, Conductor Material Brass, Fits...More

Single Pole Connector,Dist Block,Black
  • HUBBELL
  • Single Pole Connector, Dist Block, BlackSingle Pole Connector,Dist Block,Black
  • Item # 20TT14
  • Mfr. Model # HBL7DBBK
  • Single Pole Connector, Dist Block, Voltage Rating 600VAC/250VDC, Color Black, Conductor Material Brass, Fits...More

Single Pole Connector,Dist Block,Orange
  • HUBBELL
  • Single Pole Connector, Dist Block, OrangeSingle Pole Connector,Dist Block,Orange
  • Item # 20TT18
  • Mfr. Model # HBL7DBO
  • Single Pole Connector, Dist Block, Voltage Rating 600VAC/250VDC, Color Orange, Conductor Material Brass, Fits...More

Single Pole Connector,Dist Block,Green
  • HUBBELL
  • Single Pole Connector, Dist Block, GreenSingle Pole Connector,Dist Block,Green
  • Item # 20TT17
  • Mfr. Model # HBL7DBGN
  • Single Pole Connector, Dist Block, Voltage Rating 600VAC/250VDC, Color Green, Conductor Material Brass, Fits...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Plug Insulgrip, IEC Pin And Sleeve Pin/Sleeve PlugPlug Insulgrip, IEC Pin And Sleeve Pin/Sleeve Plug
  • Multiple product options available

    IEC Pin and Sleeve Plug, Body Material Zytel 801 Nylon and Features Watertight and Abuse Resistant; Varies by Number of Poles, Number of Wires, Amps, Color, HP, Voltage...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More