Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Plugs and Receptacles

53 Results Found that Include 58 Products

Results per page: 16 | 32 | 48
Receptacle,600V,60A,3P,4W
  • HUBBELLOCK
  • Receptacle, 600V, 60A, 3P, 4WReceptacle
  • Item # 3D079
  • Mfr. Model # HBL26410
  • Receptacle, Non-NEMA NEMA Configuration, Voltage 600VAC, 60 Amps, Color Black, Number of Poles 3, Number of...More

Locking Connector,600VAC,60A,3P,4W
  • HUBBELLOCK
  • Locking Connector, 600VAC, 60A, 3P, 4WLocking Connector
  • Item # 3D080
  • Mfr. Model # HBL26418
  • Locking Connector, Amps 60, NEMA Configuration Non-NEMA, Number of Poles 3, Number of Wires 4, Voltage...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Pin/Sleeve PlugPin/Sleeve Plug
  • Multiple product options available

    IEC Pin and Sleeve Plug, Body Material Zytel 801 Nylon and Features Watertight and Abuse Resistant; Varies by Number of Poles, Number of Wires, Amps, Color, HP, Voltage...More

Metallic Clamping Ring Plug,60A,4P,3W
  • APPLETON ELECTRIC
  • Metallic Clamping Ring Plug, 60A, 4P, 3WMetallic Clamping Ring Plug,60A,4P,3W
  • Item # 12G133
  • Mfr. Model # ACP6034BC
  • Metallic Clamping Ring Plug, Type Pin and Sleeve, Amps 60, Color Gray, Voltage 600, Number of Poles 4, Number...More

Pin and Sleeve Plug,3P,4W,100A,600VAC
  • HUBBELL WIRING DEVICE-KELLEMS
  • Pin and Sleeve Plug, 3P, 4W, 100A, 600VACInsulgrip Pin/Sleeve Plug
  • Item # 5HJ17
  • Mfr. Model # HBL4100PS2W
  • Type 4X Pin and Sleeve Plug, Number of Poles 3, Number of Wires 4, Amps 100, Color Gray, HP -, Voltage...More

IEC Pin and Sleeve Connector,60A,480V
  • LEVITON
  • IEC Pin and Sleeve Connector, 60A, 480VIEC Pin and Sleeve Connector,60A,480V
  • Item # 5DVE0
  • Mfr. Model # 460C7-W
  • IEC Pin and Sleeve Connector, Number of Poles 3, Number of Wires 4, Amps 60, Color Red, HP 10, Voltage...More

IEC Pin and Sleeve Connector,60A,250V
  • LEVITON
  • IEC Pin and Sleeve Connector, 60A, 250VIEC Pin and Sleeve Connector,60A,250V
  • Item # 5DVE1
  • Mfr. Model # 460C9-W
  • IEC Pin and Sleeve Connector, Number of Poles 3, Number of Wires 4, Amps 60, Color Blue, HP 5, Voltage...More

Pin and Sleeve Receptacle,100A,600VAC
  • HUBBELL WIRING DEVICE-KELLEMS
  • Pin and Sleeve Receptacle, 100A, 600VACPin and Sleeve Receptacle,100A,600VAC
  • Item # 5HJ34
  • Mfr. Model # HBL5100RS1W
  • Type 4X Pin and Sleeve Receptacle, Number of Poles 4, Number of Wires 5, Amps 100, Color Gray, Phase 3, HP -,...More

IEC Pin and Sleeve Receptacle,100A,208V
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC Pin and Sleeve Receptacle, 100A, 208VIEC Pin and Sleeve Receptacle,100A,208V
  • Item # 5Z928
  • Mfr. Model # HBL5100R9W
  • IEC Pin and Sleeve Receptacle, Number of Poles 4, Number of Wires 5, Amps 100, Color Blue, Phase 3Y, HP 20,...More

IEC Pin and Sleeve Connector,60A,250V
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC Pin and Sleeve Connector, 60A, 250VIEC Pin and Sleeve Connector,60A,250V
  • Item # 3D120
  • Mfr. Model # HBL360C6W
  • IEC Pin and Sleeve Connector, Number of Poles 2, Number of Wires 3, Amps 60, Color Blue, HP -, Voltage...More

IEC Pin and Sleeve Connector,60A,208V
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC Pin and Sleeve Connector, 60A, 208VIEC Pin and Sleeve Connector,60A,208V
  • Item # 5Z921
  • Mfr. Model # HBL560C9W
  • IEC Pin and Sleeve Connector, Number of Poles 4, Number of Wires 5, Amps 60, Color Blue, HP 3, Voltage...More

IEC Pin and Sleeve Connector,60A,480V
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC Pin and Sleeve Connector, 60A, 480VIEC Pin and Sleeve Connector,60A,480V
  • Item # 1VCT6
  • Mfr. Model # HBL560C7W
  • IEC Pin and Sleeve Connector, Number of Poles 4, Number of Wires 5, Amps 60, Color Red, HP 10, Voltage...More

  • LEVITON
  • Plug Insulgrip, IEC Pin And Sleeve Pin/Sleeve PlugPlug Insulgrip, IEC Pin And Sleeve Pin/Sleeve Plug
  • Multiple product options available

    IEC Pin and Sleeve Plug, Body Material Valox 357, Features Watertight and Abuse Resistant, Corrosion Resistance, Moisture Resistance and Standards UL Listed 1682 and...More

Receptacle,125V,20A,2W,3P,5-20,1Hub,FT
  • APPLETON ELECTRIC
  • Receptacle, 125V, 20A, 2W, 3P, 5-20,1Hub, FTReceptacle,125V,20A,2W,3P,5-20,1Hub,FT
  • Item # 11Y411
  • Mfr. Model # ENRC31201
  • Hazardous Location Receptacle, Voltage 125, Hz 60, Amps 20, Number of Wires 2, Number of Poles 3, NEMA Type...More

Hazardous Location Recept,125-250V,20A
Receptacle,250V,20A,2W,3P,6-20,1/2Hub,DE
  • APPLETON ELECTRIC
  • Receptacle, 250V, 20A, 2W, 3P, 6-20,1/2Hub, DEReceptacle,250V,20A,2W,3P,6-20,1/2Hub,DE
  • Item # 11Y390
  • Mfr. Model # ENR11202
  • Hazardous Location Receptacle, Voltage 250, Hz 60, Amps 20, Number of Wires 2, Number of Poles 3, NEMA Type...More

Receptacle,250V,20A,2W,3P,6-20,1Hub,FT
  • APPLETON ELECTRIC
  • Receptacle, 250V, 20A, 2W, 3P, 6-20,1Hub, FTReceptacle,250V,20A,2W,3P,6-20,1Hub,FT
  • Item # 11Y412
  • Mfr. Model # ENRC31202
  • Hazardous Location Receptacle, Voltage 250, Hz 60, Amps 20, Number of Wires 2, Number of Poles 3, NEMA Type...More

Receptacle,250V,20A,2W,3P,6-20,1/2Hub,FT
  • APPLETON ELECTRIC
  • Receptacle, 250V, 20A, 2W, 3P, 6-20,1/2Hub, FTReceptacle,250V,20A,2W,3P,6-20,1/2Hub,FT
  • Item # 11Y404
  • Mfr. Model # ENRC11202
  • Hazardous Location Receptacle, Voltage 250, Hz 60, Amps 20, Number of Wires 2, Number of Poles 3, NEMA Type...More

Receptacle,125V,20A,2W,3P,5-20,3/4Hub,FT
  • APPLETON ELECTRIC
  • Receptacle, 125V, 20A, 2W, 3P, 5-20,3/4Hub, FTReceptacle,125V,20A,2W,3P,5-20,3/4Hub,FT
  • Item # 11Y407
  • Mfr. Model # ENRC21201
  • Hazardous Location Receptacle, Voltage 125, Hz 60, Amps 20, Number of Wires 2, Number of Poles 3, NEMA Type...More

Receptacle,125V,20A,2W,3P,5-20,3/4Hub,DE
  • APPLETON ELECTRIC
  • Receptacle, 125V, 20A, 2W, 3P, 5-20,3/4Hub, DEReceptacle,125V,20A,2W,3P,5-20,3/4Hub,DE
  • Item # 11Y393
  • Mfr. Model # ENR21201
  • Hazardous Location Receptacle, Voltage 125, Hz 60, Amps 20, Number of Wires 2, Number of Poles 3, NEMA Type...More

Receptacle,125V,20A,2W,3P,5-20,1/2Hub,DE
  • APPLETON ELECTRIC
  • Receptacle, 125V, 20A, 2W, 3P, 5-20,1/2Hub, DEReceptacle,125V,20A,2W,3P,5-20,1/2Hub,DE
  • Item # 11Y389
  • Mfr. Model # ENR11201
  • Hazardous Location Receptacle, Voltage 125, Hz 60, Amps 20, Number of Wires 2, Number of Poles 3, NEMA Type...More

Receptacle,125V,20A,2W,3P,5-20,1/2Hub,FT
  • APPLETON ELECTRIC
  • Receptacle, 125V, 20A, 2W, 3P, 5-20,1/2Hub, FTReceptacle,125V,20A,2W,3P,5-20,1/2Hub,FT
  • Item # 11Y403
  • Mfr. Model # ENRC11201
  • Hazardous Location Receptacle, Voltage 125, Hz 60, Amps 20, Number of Wires 2, Number of Poles 3, NEMA Type...More

Receptacle,125-250V,20A,2W,3P,3/4Hub,DE
  • APPLETON ELECTRIC
  • Receptacle, 125-250V, 20A, 2W, 3P, 3/4Hub, DEReceptacle,125-250V,20A,2W,3P,3/4Hub,DE
  • Item # 12G216
  • Mfr. Model # CPS152-201
  • Hazardous Location Pin and Sleeve Receptacle, Voltage 125-250, Amps 20, HP 1, Number of Wires 2, Number of...More

IEC Pin and Sleeve Inlet,63A,220-240V
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC Pin and Sleeve Inlet, 63A, 220-240VIEC Pin and Sleeve Inlet,63A,220-240V
  • Item # 3D922
  • Mfr. Model # HBL563B6W
  • IEC Pin and Sleeve Inlet, Number of Poles 4, Number of Wires 5, Amps 63, Color Red, Voltage 220 to 240VAC,...More

Pin and Sleeve Plug,4P,5W,63A,415V
  • HUBBELL WIRING DEVICE-KELLEMS
  • Pin and Sleeve Plug, 4P, 5W, 63A, 415VPin And Sleeve Plug Pin/Sleeve Plug
  • Item # 3D924
  • Mfr. Model # HBL563P6W
  • Pin and Sleeve Plug, Number of Poles 4, Number of Wires 5, Amps 63, Color Red, Voltage 240/415VAC, Phase 3,...More

IEC Pin and Sleeve Connector,60A,125V
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC Pin and Sleeve Connector, 60A, 125VIEC Pin and Sleeve Connector,60A,125V
  • Item # 3D718
  • Mfr. Model # HBL360C4W
  • IEC Pin and Sleeve Connector, Number of Poles 2, Number of Wires 3, Amps 60, Color Yellow, Voltage 125VAC,...More

NEC Back Box,Type E,2 In Hub,200A
Pin & Sleeve Connector,3W,3P,100A
  • KILLARK
  • Pin & Sleeve Connector, 3W, 3P, 100APin & Sleeve Connector,3W,3P,100A
  • Item # 2NVU1
  • Mfr. Model # VPR10357
  • NEC Pin and Sleeve Connector, Grounding Style I, Amps 100, Color Gray, Voltage 600VAC/250VDC, 1 or 3 Phase,...More

IEC Pin and Sleeve Receptacle,100A,250V
  • LEVITON
  • IEC Pin and Sleeve Receptacle, 100A, 250VIEC Pin and Sleeve Receptacle,100A,250V
  • Item # 5DVD0
  • Mfr. Model # 4100R-12W
  • IEC Pin and Sleeve Receptacle, Number of Poles 3, Number of Wires 4, Amps 100, Color Orange, Phase 1, HP 1/2,...More

Marine Adapter
Receptacle,250V,20A,2W,3P,6-20,1Hub,DE
  • APPLETON ELECTRIC
  • Receptacle, 250V, 20A, 2W, 3P, 6-20,1Hub, DEReceptacle,250V,20A,2W,3P,6-20,1Hub,DE
  • Item # 11Y398
  • Mfr. Model # ENR31202
  • Hazardous Location Receptacle, Voltage 250, Hz 60, Amps 20, Number of Wires 2, Number of Poles 3, NEMA Type...More

Receptacle,125V,20A,2W,3P,5-20,1Hub,DE
  • APPLETON ELECTRIC
  • Receptacle, 125V, 20A, 2W, 3P, 5-20,1Hub, DEReceptacle,125V,20A,2W,3P,5-20,1Hub,DE
  • Item # 11Y397
  • Mfr. Model # ENR31201
  • Hazardous Location Receptacle, Voltage 125, Hz 60, Amps 20, Number of Wires 2, Number of Poles 3, NEMA Type...More

Results per page: 16 | 32 | 48