Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Plugs and Receptacles

46 Results Found that Include 55 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Locking Plug,600VAC,60A,3P,4W,3PH
  • HUBBELLOCK
  • Locking Plug, 600VAC, 60A, 3P, 4W, 3PHLocking Plug
  • Item # 3D081
  • Mfr. Model # HBL26419
  • Locking Plug, 60 Amps, NEMA Configuration Non-NEMA, Number of Poles 3, Number of Wires 4, Voltage 600VAC, 3...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Pin/Sleeve PlugPin/Sleeve Plug
  • Multiple product options available

    IEC Pin and Sleeve Plug, Body Material Zytel 801 Nylon and Features Watertight and Abuse Resistant; Varies by Number of Poles, Number of Wires, Amps, Color, HP, Voltage...More

IEC Pin and Sleeve Connector,60A,250V
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC Pin and Sleeve Connector, 60A, 250VIEC Pin and Sleeve Connector,60A,250V
  • Item # 5Z915
  • Mfr. Model # HBL460C9W
  • IEC Pin and Sleeve Connector, Number of Poles 3, Number of Wires 4, Amps 60, Color Blue, Phase 3, HP 5,...More

IEC Pin and Sleeve Connector,60A,480V
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC Pin and Sleeve Connector, 60A, 480VIEC Pin and Sleeve Connector,60A,480V
  • Item # 5Z918
  • Mfr. Model # HBL460C7W
  • IEC Pin and Sleeve Connector, Number of Poles 3, Number of Wires 4, Amps 60, Color Red, Phase 3, HP 10,...More

IEC Pin and Sleeve Receptacle,100A,250V
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC Pin and Sleeve Receptacle, 100A, 250VIEC Pin and Sleeve Receptacle,100A,250V
  • Item # 6C558
  • Mfr. Model # HBL4100R9W
  • IEC Pin and Sleeve Receptacle, Number of Poles 3, Number of Wires 4, Amps 100, Color Blue, Phase 3, HP 25,...More

IEC Pin and Sleeve Inlet,60A,480V,Red
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC Pin and Sleeve Inlet, 60A, 480V, RedIEC Pin and Sleeve Inlet,60A,480V,Red
  • Item # 1VCN8
  • Mfr. Model # HBL460B7W
  • IEC Pin and Sleeve Inlet, Number of Poles 3, Number of Wires 4, Amps 60, Color Red, HP 10, Voltage 480VAC,...More

  • LEVITON
  • Plug Insulgrip, IEC Pin And Sleeve Pin/Sleeve PlugPlug Insulgrip, IEC Pin And Sleeve Pin/Sleeve Plug
  • Multiple product options available

    IEC Pin and Sleeve Plug, Body Material Valox 357, Features Watertight and Abuse Resistant, Corrosion Resistance, Moisture Resistance and Standards UL Listed 1682 and...More

IEC Pin and Sleeve Receptacle,100A,480V
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC Pin and Sleeve Receptacle, 100A, 480VIEC Pin and Sleeve Receptacle,100A,480V
  • Item # 5Z925
  • Mfr. Model # HBL4100R7W
  • IEC Pin and Sleeve Receptacle, Number of Poles 3, Number of Wires 4, Amps 100, Color Red, Phase 3, HP 50,...More

IEC Pin and Sleeve Receptacle,60A,208V
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC Pin and Sleeve Receptacle, 60A, 208VIEC Pin and Sleeve Receptacle,60A,208V
  • Item # 5Z919
  • Mfr. Model # HBL560R9W
  • IEC Pin and Sleeve Receptacle, Number of Poles 4, Number of Wires 5, Amps 60, Color Blue, Phase 3Y, HP 15,...More

Pin and Sleeve Connector,60A,600VAC
  • HUBBELL WIRING DEVICE-KELLEMS
  • Pin and Sleeve Connector, 60A, 600VACPin and Sleeve Connector,60A,600VAC
  • Item # 5HJ27
  • Mfr. Model # HBL460CS2W
  • Type 4X Pin and Sleeve Connector, Number of Poles 3, Number of Wires 4, Amps 60, Color Gray, Phase 3, HP -,...More

Pin and Sleeve Plug,3P,4W,100A,600VAC
  • HUBBELL WIRING DEVICE-KELLEMS
  • Pin and Sleeve Plug, 3P, 4W, 100A, 600VACInsulgrip Pin/Sleeve Plug
  • Item # 5HJ16
  • Mfr. Model # HBL4100PS1W
  • Type 4X Pin and Sleeve Plug, Number of Poles 3, Number of Wires 4, Amps 100, Color Gray, HP -, Voltage...More

Pin and Sleeve Receptacle,100A,600VAC
  • HUBBELL WIRING DEVICE-KELLEMS
  • Pin and Sleeve Receptacle, 100A, 600VACPin and Sleeve Receptacle,100A,600VAC
  • Item # 5HJ19
  • Mfr. Model # HBL4100RS2W
  • Type 4X Pin and Sleeve Receptacle, Number of Poles 3, Number of Wires 4, Amps 100, Color Gray, Phase 3, HP -,...More

Pin & Sleeve Receptacle,4W,4P,100A
  • KILLARK
  • Pin & Sleeve Receptacle, 4W, 4P, 100APin & Sleeve Receptacle,4W,4P,100A
  • Item # 2NVT8
  • Mfr. Model # VR1041
  • NEC Pin and Sleeve Receptacle, Grounding Style I, Amps 100, Color Gray, Voltage 600VAC/250VDC, 3 Phase,...More

Pin and Sleeve Connector,60A,600VAC
  • HUBBELL WIRING DEVICE-KELLEMS
  • Pin and Sleeve Connector, 60A, 600VACPin and Sleeve Connector,60A,600VAC
  • Item # 5HJ38
  • Mfr. Model # HBL560CS1W
  • Type 4X Pin and Sleeve Connector, Number of Poles 4, Number of Wires 5, Amps 60, Color Gray, Phase 3, HP -,...More

Receptacle
  • HUBBELL WIRING DEVICE-KELLEMS
  • ReceptacleReceptacle
  • Item # 4CW32
  • Mfr. Model # UGRA20231
  • Receptacle, 20 Amp, 125V, 2 Pole 3 Wire, Explosion Proof

Plug,Use with FSQX Receptacles,30A,3W,4P
  • APPLETON ELECTRIC
  • Plug, Use with FSQX Receptacles, 30A, 3W, 4PPlug,Use with FSQX Receptacles,30A,3W,4P
  • Item # 11Y416
  • Mfr. Model # FP-3034
  • Hazardous Location Plug for Use with FSQX Receptacles, Hz 60, Amps 30, Number of Wires 3, Number of Poles 4,...More

IEC Pin and Sleeve Receptacle,60A,480V
  • LEVITON
  • IEC Pin and Sleeve Receptacle, 60A, 480VIEC Pin and Sleeve Receptacle,60A,480V
  • Item # 5DVE6
  • Mfr. Model # 460R7-W
  • IEC Pin and Sleeve Receptacle, Number of Poles 3, Number of Wires 4, Amps 60, Color Red, Phase 3, HP 10,...More

IEC Pin and Sleeve Receptacle,100A,250V
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC Pin and Sleeve Receptacle, 100A, 250VIEC Pin and Sleeve Receptacle,100A,250V
  • Item # 5Z922
  • Mfr. Model # HBL3100R6W
  • IEC Pin and Sleeve Receptacle, Number of Poles 2, Number of Wires 3, Amps 100, Color Blue, Phase 1, HP 15,...More

IEC Pin and Sleeve Connector,60A,250V
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC Pin and Sleeve Connector, 60A, 250VIEC Pin and Sleeve Connector,60A,250V
  • Item # 6C580
  • Mfr. Model # HBL460C12W
  • IEC Pin and Sleeve Connector, Number of Poles 3, Number of Wires 4, Amps 60, Color Orange, Phase 1, HP -,...More

IEC Pin and Sleeve Receptacle,100A,250V
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC Pin and Sleeve Receptacle, 100A, 250VIEC Pin and Sleeve Receptacle,100A,250V
  • Item # 6C557
  • Mfr. Model # HBL4100R12W
  • IEC Pin and Sleeve Receptacle, Number of Poles 3, Number of Wires 4, Amps 100, Color Orange, Phase 1, HP -,...More

Box,Pin/Sleeve Back
  • HUBBELL WIRING DEVICE-KELLEMS
  • Box, Pin/Sleeve BackBox,Pin/Sleeve Back
  • Item # 6C640
  • Mfr. Model # FW60/100
  • 4-Way Angle Back Box, Metallic, 15 Deg Angle, Amps 60/100, Hub 1 1/2 In, Use With IEC 309 Pin & Sleeve Devices...More

IEC Pin and Sleeve Connector,60A,600V
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC Pin and Sleeve Connector, 60A, 600VIEC Pin and Sleeve Connector,60A,600V
  • Item # 3D157
  • Mfr. Model # HBL460C5W
  • IEC Pin and Sleeve Connector, Number of Poles 3, Number of Wires 4, Amps 60, Color Black, Phase 3, HP 15,...More

Hazardous Location Receptacle,DE
  • APPLETON ELECTRIC
  • Hazardous Location Receptacle, DEHazardous Location Receptacle,DE
  • Item # 11Y402
  • Mfr. Model # ENR5201
  • Hazardous Location Receptacle, Voltage 125, Amps 20, NEMA Type 5-20R, Material Copperfree Aluminum, Finish...More

Pin and Sleeve Receptacle,100A,480V
  • HUBBELL WIRING DEVICE-KELLEMS
  • Pin and Sleeve Receptacle, 100A, 480VPin and Sleeve Receptacle,100A,480V
  • Item # 3D678
  • Mfr. Model # HBL3100R7W
  • Pin and Sleeve Receptacle, Number of Poles 2, Number of Wires 3, Amps 100, Color Red, Phase 1, Voltage...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Plug Insulgrip, IEC Pin And Sleeve Pin/Sleeve PlugPlug Insulgrip, IEC Pin And Sleeve Pin/Sleeve Plug
  • Multiple product options available

    IEC Pin and Sleeve Plug, Body Material Zytel 801 Nylon and Features Watertight and Abuse Resistant; Varies by Number of Poles, Number of Wires, Amps, Color, HP, Voltage...More

IEC Pin and Sleeve Receptacle,60A,600V
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC Pin and Sleeve Receptacle, 60A, 600VIEC Pin and Sleeve Receptacle,60A,600V
  • Item # 1VCT4
  • Mfr. Model # HBL560R5W
  • IEC Pin and Sleeve Receptacle, Number of Poles 4, Number of Wires 5, Amps 60, Color Black, Phase 3Y, HP 15,...More

IEC Pin and Sleeve Connector,60A,600V
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC Pin and Sleeve Connector, 60A, 600VIEC Pin and Sleeve Connector,60A,600V
  • Item # 1VCT2
  • Mfr. Model # HBL560C5W
  • IEC Pin and Sleeve Connector, Number of Poles 4, Number of Wires 5, Amps 60, Color Black, Phase 3, HP 15,...More

IEC Pin and Sleeve Inlet,60A,347/600V
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC Pin and Sleeve Inlet, 60A, 347/600VIEC Pin and Sleeve Inlet,60A,347/600V
  • Item # 1VCT1
  • Mfr. Model # HBL560B5W
  • IEC Pin and Sleeve Inlet, Number of Poles 4, Number of Wires 5, Amps 60, Color Black, HP 15, Voltage...More

Pin & Sleeve Receptacle,2W,3P,100A
  • KILLARK
  • Pin & Sleeve Receptacle, 2W, 3P, 100APin & Sleeve Receptacle,2W,3P,100A
  • Item # 2NVT5
  • Mfr. Model # VR1032
  • NEC Pin and Sleeve Receptacle, Grounding Style II, Amps 100, Color Gray, Voltage 600VAC/250VDC, 1 Phase,...More

Auxilliary Contact, 2NO/2NC,WSR and WSRD
  • APPLETON ELECTRIC
  • Auxilliary Contact, 2NO/2NC, WSR and WSRDAuxilliary Contact
  • Item # 11Y483
  • Mfr. Model # WSRDAUX2
  • Auxilliary Contact, Type 2NO/2NC, WSR and WSRD Interlocked Receptacle, Material of Construction Fiberglass...More

IEC Pin and Sleeve Inlet,63A,380-415V
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC Pin and Sleeve Inlet, 63A, 380-415VIEC Pin and Sleeve Inlet,63A,380-415V
  • Item # 3D796
  • Mfr. Model # HBL463B6W
  • IEC Pin and Sleeve Inlet, Number of Poles 3, Number of Wires 4, Amps 63, Color Red, Voltage 380 to 415VAC,...More

Pin and Sleeve Connector,60A,480V
  • HUBBELL WIRING DEVICE-KELLEMS
  • Pin and Sleeve Connector, 60A, 480VPin and Sleeve Connector,60A,480V
  • Item # 4HD13
  • Mfr. Model # C460C7W
  • Pin and Sleeve Connector, Number of Poles 3, Number of Wires 4, Amps 60, Color Red, Phase 3, Voltage 480VAC,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More