Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Plugs and Receptacles

73 Results Found that Include 97 Products

Results per page: 16 | 32 | 48
Pin & Sleeve Plug,3W,4P,60A
  • KILLARK
  • Pin & Sleeve Plug, 3W, 4P, 60APin & Sleeve Plug,3W,4P,60A
  • Item # 5HJ62
  • Mfr. Model # VP6485
  • NEC Pin and Sleeve Plug, Grounding Style II, Amps 60, Color Gray, Voltage 600VAC/250VDC, 3 Phase, Number of...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Pin/Sleeve PlugPin/Sleeve Plug
  • Multiple product options available

    IEC Pin and Sleeve Plug, Body Material Zytel 801 Nylon and Features Watertight and Abuse Resistant; Varies by Number of Poles, Number of Wires, Amps, Color, HP, Voltage...More

Receptacle,Hazardous
  • KILLARK
  • Receptacle, HazardousReceptacle,Hazardous
  • Item # 2CA24
  • Mfr. Model # UGR4-20231
  • Hazardous Area Receptacles, 125 VAC, 60 Hz, 20 Amps AC, Feed-Thru Hub 1/2 In, Power Rating 1 Hp, Number of...More

IEC Pin and Sleeve Connector,30A,480V
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC Pin and Sleeve Connector, 30A, 480VIEC Pin and Sleeve Connector,30A,480V
  • Item # 5Z942
  • Mfr. Model # HBL430C7W
  • IEC Pin and Sleeve Connector, Number of Poles 3, Number of Wires 4, Amps 30, Color Red, HP 7-1/2, Voltage...More

IEC Pin and Sleeve Connector,30A,250V
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC Pin and Sleeve Connector, 30A, 250VIEC Pin and Sleeve Connector,30A,250V
  • Item # 6C149
  • Mfr. Model # HBL330C6W
  • IEC Pin and Sleeve Connector, Number of Poles 2, Number of Wires 3, Amps 30, Color Blue, HP 2, Voltage...More

Twist-Lock Connector,3 Pole,4 Wire,50A
IEC Pin and Sleeve Connector,30A,250V
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC Pin and Sleeve Connector, 30A, 250VIEC Pin and Sleeve Connector,30A,250V
  • Item # 5Z939
  • Mfr. Model # HBL430C9W
  • IEC Pin and Sleeve Connector, Number of Poles 3, Number of Wires 4, Amps 30, Color Blue, HP 3, Voltage...More

IEC Pin and Sleeve Connector,20A,480V
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC Pin and Sleeve Connector, 20A, 480VIEC Pin and Sleeve Connector,20A,480V
  • Item # 1VCR2
  • Mfr. Model # HBL520C7W
  • IEC Pin and Sleeve Connector, Number of Poles 4, Number of Wires 5, Amps 20, Color Red, HP 5, Voltage...More

Pin & Sleeve Connector,3W,4P,30A
  • KILLARK
  • Pin & Sleeve Connector, 3W, 4P, 30APin & Sleeve Connector,3W,4P,30A
  • Item # 2NVP5
  • Mfr. Model # VPR3465
  • NEC Pin and Sleeve Connector, Grounding Style II, Amps 30, Color Gray, Voltage 600VAC/250VDC, 3 Phase, Number...More

IEC Pin and Sleeve Connector,20A,208V
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC Pin and Sleeve Connector, 20A, 208VIEC Pin and Sleeve Connector,20A,208V
  • Item # 5C780
  • Mfr. Model # HBL520C9W
  • IEC Pin and Sleeve Connector, Number of Poles 4, Number of Wires 5, Amps 20, Color Blue, HP 1/2, Voltage...More

Box,Pin/Sleeve Back
  • HUBBELL WIRING DEVICE-KELLEMS
  • Box, Pin/Sleeve BackBox,Pin/Sleeve Back
  • Item # 5HJ49
  • Mfr. Model # MB601007W
  • Feed Thru Angle Back Box, Metallic, 15 Deg Angle, Amps 60/100, Hub 1 1/2 In, Use With Insulgrip Pin & Sleeve...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Insulgrip Pin/Sleeve PlugInsulgrip Pin/Sleeve Plug
  • Multiple product options available

    Type 4X Pin and Sleeve Plug, Color Gray, HP —, Voltage 600VAC/250VDC and Body Material Valox 357 Housing and Aluminum Shroud; Varies by Number of Poles, Number of Wires,...More

Pin and Sleeve Receptacle,60A,600VAC
  • HUBBELL WIRING DEVICE-KELLEMS
  • Pin and Sleeve Receptacle, 60A, 600VACPin and Sleeve Receptacle,60A,600VAC
  • Item # 5HJ30
  • Mfr. Model # HBL460RS1W
  • Type 4X Pin and Sleeve Receptacle, Number of Poles 3, Number of Wires 4, Amps 60, Color Gray, Phase 3, HP -,...More

IEC Pin and Sleeve Receptacle,60A,250V
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC Pin and Sleeve Receptacle, 60A, 250VIEC Pin and Sleeve Receptacle,60A,250V
  • Item # 1XC91
  • Mfr. Model # A460R9
  • Angled IEC Pin and Sleeve Receptacle, Number of Poles 3, Number of Wires 4, Amps 60, Color Blue, Phase 3, HP...More

  • LEVITON
  • Plug Insulgrip, IEC Pin And Sleeve Pin/Sleeve PlugPlug Insulgrip, IEC Pin And Sleeve Pin/Sleeve Plug
  • Multiple product options available

    IEC Pin and Sleeve Plug, Body Material Valox 357, Features Watertight and Abuse Resistant, Corrosion Resistance, Moisture Resistance and Standards UL Listed 1682 and...More

IEC Pin and Sleeve Inlet,32A,220-240V
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC Pin and Sleeve Inlet, 32A, 220-240VIEC Pin and Sleeve Inlet,32A,220-240V
  • Item # 3D890
  • Mfr. Model # HBL532B6W
  • IEC Pin and Sleeve Inlet, Number of Poles 4, Number of Wires 5, Amps 32, Color Red, Voltage 220 to 240VAC,...More

IEC Pin and Sleeve Receptacle,30A,480V
  • LEVITON
  • IEC Pin and Sleeve Receptacle, 30A, 480VIEC Pin and Sleeve Receptacle,30A,480V
  • Item # 5DVD8
  • Mfr. Model # 430R7-W
  • IEC Pin and Sleeve Receptacle, Number of Poles 3, Number of Wires 4, Amps 30, Color Red, Phase 3, HP 7-1/2,...More

Pin and Sleeve Plug,3P,4W,60A,250V
  • HUBBELL WIRING DEVICE-KELLEMS
  • Pin and Sleeve Plug, 3P, 4W, 60A, 250VPin and Sleeve Plug,3P,4W,60A,250V
  • Item # 1XC85
  • Mfr. Model # A460P9
  • Angled Pin and Sleeve Plug, Number of Poles 3, Number of Wires 4, Amps 60, Color Blue, HP 15, Voltage 250VAC,...More

IEC Pin and Sleeve Connector,30A,125V
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC Pin and Sleeve Connector, 30A, 125VIEC Pin and Sleeve Connector,30A,125V
  • Item # 1VCK2
  • Mfr. Model # HBL330C4W
  • IEC Pin and Sleeve Connector, Number of Poles 2, Number of Wires 3, Amps 30, Color Yellow, HP -, Voltage...More

Locking Connector,30A@600V/20A@250V,4P
  • HUBBELLOCK
  • Locking Connector, 30A@600V/20A@250V, 4PLocking Connector
  • Item # 3D058
  • Mfr. Model # HBL25414B
  • Locking Connector, Amps 20 @ 250V/30 @ 600V, NEMA Configuration Non-NEMA, Number of Poles 4, Number of Wires...More

Pin and Sleeve Plug,125-250V,20A,2W,3P
  • APPLETON ELECTRIC
  • Pin and Sleeve Plug, 125-250V, 20A, 2W, 3PPin and Sleeve Plug,125-250V,20A,2W,3P
  • Item # 12G209
  • Mfr. Model # CPP516
  • Hazardous Location Pin and Sleeve Plug with Pressure Terminals, Voltage 125-250, Amps 20, HP 1, Number of...More

IEC Pin and Sleeve Connector,30A,600V
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC Pin and Sleeve Connector, 30A, 600VIEC Pin and Sleeve Connector,30A,600V
  • Item # 3D145
  • Mfr. Model # HBL430C5W
  • IEC Pin and Sleeve Connector, Number of Poles 3, Number of Wires 4, Amps 30, Color Black, HP 10, Voltage...More

Locking Connector,250VDC/600VAC,50A,2P
  • HUBBELL WIRING DEVICE-KELLEMS
  • Locking Connector, 250VDC/600VAC, 50A, 2PLocking Connector
  • Item # 3D123
  • Mfr. Model # HBL3762C
  • Locking Connector, Amps 50, NEMA Configuration Non-NEMA, Number of Poles 2, Number of Wires 3, Voltage...More

Pin and Sleeve Connector,30A,600VAC
  • HUBBELL WIRING DEVICE-KELLEMS
  • Pin and Sleeve Connector, 30A, 600VACPin and Sleeve Connector,30A,600VAC
  • Item # 5HJ21
  • Mfr. Model # HBL430CS2W
  • Type 4X Pin and Sleeve Connector, Number of Poles 3, Number of Wires 4, Amps 30, Color Gray, HP -, Voltage...More

Box,Pin/Sleeve Back
  • HUBBELL WIRING DEVICE-KELLEMS
  • Box, Pin/Sleeve BackBox,Pin/Sleeve Back
  • Item # 5HJ46
  • Mfr. Model # MB601003W
  • 4-Way Angle Back Box, Metallic, 15 Deg Angle, Amps 60/100, Hub 1 1/2 In, Use With Insulgrip Pin & Sleeve...More

Box,Pin/Sleeve Back
  • HUBBELL WIRING DEVICE-KELLEMS
  • Box, Pin/Sleeve BackBox,Pin/Sleeve Back
  • Item # 5HJ45
  • Mfr. Model # MB601002W
  • 4-Way Angle Back Box, Metallic, 15 Deg Angle, Amps 60/100, Hub 1 1/4 In, Use With Insulgrip Pin & Sleeve...More

Receptacle with Box,1In Hub,30A,4P,4W
  • APPLETON ELECTRIC
  • Receptacle with Box, 1In Hub, 30A, 4P, 4WReceptacle with Box,1In Hub,30A,4P,4W
  • Item # 12G141
  • Mfr. Model # ADRE3044-100
  • Receptacle with Mounting Box, Type Pin and Sleeve, AEE Mounting Box, 1 In. Hub, Amps 30, Voltage 600, Phase...More

Metallic Clamping Ring Plug,30A,2P,2W
  • APPLETON ELECTRIC
  • Metallic Clamping Ring Plug, 30A, 2P, 2WMetallic Clamping Ring Plug,30A,2P,2W
  • Item # 12G128
  • Mfr. Model # ACP3022BC
  • Metallic Clamping Ring Plug, Type Pin and Sleeve, Amps 30, Voltage 600, Phase 1, HP 10, Number of Poles 2,...More

Receptacle with Box,1In Hub,30A,3P,3W
  • APPLETON ELECTRIC
  • Receptacle with Box, 1In Hub, 30A, 3P, 3WReceptacle with Box,1In Hub,30A,3P,3W
  • Item # 12G138
  • Mfr. Model # ADRE3033-100
  • Receptacle with Mounting Box, Type Pin and Sleeve, AEE Mounting Box, 1 In. Hub, Amps 30, Voltage 600, Phase...More

Electric Plug,125VAC
  • RAMFAN
  • Electric Plug, 125VACElectric Plug,125VAC
  • Item # 20LP17
  • Mfr. Model # EZ-UGP15231
  • Electric Plug, Voltage 125, Hz 60, Amps 15, HP 1, Number of Wires 3, Number of Poles 2, NEMA Type 5-15,...More

IEC Pin and Sleeve Inlet,30A,480V,Red
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC Pin and Sleeve Inlet, 30A, 480V, RedIEC Pin and Sleeve Inlet,30A,480V,Red
  • Item # 1VCK6
  • Mfr. Model # HBL330B7W
  • IEC Pin and Sleeve Inlet, Number of Poles 2, Number of Wires 3, Amps 30, Color Red, HP -, Voltage 480VAC,...More

IEC Pin and Sleeve Inlet,30A,277/480V
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC Pin and Sleeve Inlet, 30A, 277/480VIEC Pin and Sleeve Inlet,30A,277/480V
  • Item # 1VCR6
  • Mfr. Model # HBL530B7W
  • IEC Pin and Sleeve Inlet, Number of Poles 4, Number of Wires 5, Amps 30, Color Red, HP 15, Voltage...More

Results per page: 16 | 32 | 48