Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Plugs and Receptacles

61 Results Found that Include 98 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Plug,Hazardous Area
  • KILLARK
  • Plug, Hazardous AreaPlug,Hazardous Area
  • Item # 2CA12
  • Mfr. Model # UGP-15231
  • Hazardous Area Plug, 125 VAC, 60 Hz, 15 Amps AC, Power Rating 1 Hp, Number of Wires 3, Number of Poles 2,...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • ConnectorConnector
  • Multiple product options available

    Connector; Varies by Amps, NEMA Configuration, Number of Poles, Number of Wires, Phase, Voltage and Grade

  • HUBBELL WIRING DEVICE-KELLEMS
  • ReceptacleReceptacle
  • Multiple product options available

    Receptacle; Varies by Sub-Category, NEMA Configuration, Voltage, Amps and Color

  • LEVITON
  • Male ReceptacleMale Receptacle
  • Multiple product options available

    Male Receptacle, Voltage Rating 600, Amps AC 400, Conductor Material Solid Brass, Fits Female Plug, Material of Construction Santoprene TPV, Mounting Screw Mount, NEMA...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • PlugPlug
  • Multiple product options available

    Plug; Varies by Amps, NEMA Configuration, Number of Poles, Number of Wires, Phase, Voltage and Grade

Box,Pin/Sleeve Back
Receptacle,250V,30A,3P,3W
  • HUBBELL WIRING DEVICE-KELLEMS
  • Receptacle, 250V, 30A, 3P, 3WLocking Flanged Receptacle
  • Item # 3D113
  • Mfr. Model # HBL3335C
  • Locking Flanged Receptacle, Non-NEMA NEMA Configuration, Voltage 125/250VAC, 30 Amps, Color White, Number of...More

  • LEVITON
  • ConnectorConnector
  • Multiple product options available

    Locking Connector, Industrial, Material of Construction Impact Modified Nylon, NEMA Rating WD-6 and Standards UL Fed Spec WC-596/UL498/CSA C22.2 No. 42/NOM/NEMA/ANSI;...More

  • LEVITON
  • Angle PlugAngle Plug
  • Multiple product options available

    Angle Plug, Color Black/White, Industrial, Material of Construction Thermoplastic, Cord Size 0.625 to 1.375" and Standards UL/CSA/NOM/NEMA WD-6/ANSI C-73; Varies by...More

Plug,14-50P,50A,125/250VAC 1 Phase
  • KH INDUSTRIES
  • Plug, 14-50P, 50A, 125/250VAC 1 PhasePlug
  • Item # 6PGT8
  • Mfr. Model # P1450DF
  • Plug, 50 Amps, NEMA Configuration 14-50P, Number of Poles 3, Number of Wires 4, Voltage 125/250VAC 1 Phase,...More

Receptacle,15A,125V,5-15R,2P,3W,1PH
  • HUBBELL WIRING DEVICE-KELLEMS
  • Receptacle, 15A, 125V, 5-15R, 2P, 3W, 1PHCommercial, Receptacle
  • Item # 3D180
  • Mfr. Model # HBL5236
  • Receptacle, 15 Amps, 5-15R NEMA Configuration, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1,...More

Box,Pin/Sleeve Back
Receptacle,250V,50A,3P,4W,3PH
  • LEVITON
  • Receptacle, 250V, 50A, 3P, 4W, 3PHFlush Mount Receptacle
  • Item # 5DLR7
  • Mfr. Model # CS836-9
  • Flush Mount Receptacle, Non-NEMA NEMA Configuration, Voltage 250VAC, 50 Amps, Color Black/White, Number of...More

Connector,L16-20R,20A,480VAC,Yellow
  • HUBBELL WIRING DEVICE-KELLEMS
  • Connector, L16-20R, 20A, 480VAC, YellowConnector,L16-20R,20A,480VAC,Yellow
  • Item # 39AW44
  • Mfr. Model # HBL27W76
  • Watertight Shrouded Connector, Amps 20, NEMA Configuration L16-20R, Number of Poles 3, Number of Wires 4,...More

Power Outlet,5-20R2GFCI,5x7,120V,20A,Grn
  • GENERAL ELECTRIC
  • Power Outlet, 5-20R2GFCI, 5x7,120V, 20A, GrnPower Outlet,5-20R2GFCI,5x7,120V,20A,Grn
  • Item # 6ADF8
  • Mfr. Model # U010010GRP
  • Unmetered Surface Power Outlet, 20 Amps, Voltage 120, Receptacle Type 5-20R2GFCI, Protection None, Material...More

Receptacle,480V,30A,L16-30R,3P,4W,3PH
  • HUBBELL WIRING DEVICE-KELLEMS
  • Receptacle, 480V, 30A, L16-30R, 3P, 4W, 3PHAngled Shrouded Receptacle
  • Item # 4CV48
  • Mfr. Model # HBL2730AR
  • Angled Shrouded Receptacle, L16-30R NEMA Configuration, Voltage 480VAC, 30 Amps, Color Gray, Number of Poles...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Flanged InletFlanged Inlet
  • Multiple product options available

    Flanged Inlet; Varies by NEMA Configuration, Voltage, Amps and Color

Wall Plate,Weathrproof,Gray
  • HUBBELL WIRING DEVICE-KELLEMS
  • Wall Plate, Weathrproof, GrayWeatherproof Wall Plate
  • Item # 3D013
  • Mfr. Model # HBL1785
  • Weatherproof Wall Plate, Number of Gangs 1, Color Gray, Neoprene Plate with 120 Volt Pilot Light, Fits Press...More

Plug,125/250V,30A,L14-30P,3P,4W,1PH
  • LEVITON
  • Plug, 125/250V, 30A, L14-30P, 3P, 4W, 1PHWatertight Plug
  • Item # 4UFF6
  • Mfr. Model # 28W74
  • Watertight Plug, 30 Amps, NEMA Configuration L14-30P, Number of Poles 3, Number of Wires 4, Voltage...More

Flanged Inlet,480V,20A,L16-20P,3P,4W,3PH
  • HUBBELL WIRING DEVICE-KELLEMS
  • Flanged Inlet, 480V, 20A, L16-20P, 3P, 4W, 3PHWatertight Shrouded Flanged Inlet
  • Item # 4CV08
  • Mfr. Model # HBL2435SW
  • Watertight Shrouded Flanged Inlet, L16-20P NEMA Configuration, Voltage 480VAC, 20 Amps, Color Gray, Number of...More

Heat Shrink Breakout Boot
  • 3M
  • Heat Shrink Breakout BootHeat Shrink Breakout Boot
  • Item # 2JKY1
  • Mfr. Model # HDBB-230-1-250
  • Heat Shrink Breakout Boot, Black, Material of Construction Semi-Rigid Flame Retardant Polyolefin, Height 3...More

  • LEVITON
  • Female ReceptacleFemale Receptacle
  • Multiple product options available

    Female Receptacle, Voltage Rating 600, Amps AC 400, Conductor Material Solid Brass, Fits Male Plug, Material of Construction Santoprene TPV, Mounting Screw Mount, NEMA...More

  • LEVITON
  • PlugPlug
  • Multiple product options available

    Multiple product options available

Connector,125VAC,30A,L5-30R,2P,3W
  • PERMAKLEEN
  • Connector, 125VAC, 30A, L5-30R, 2P, 3WConnector,125VAC,30A,L5-30R,2P,3W
  • Item # 40LN07
  • Mfr. Model # 2610-CW6P-AM
  • Locking Connector, Amps 30, NEMA Configuration L5-30R, Number of Poles 2, Number of Wires 3, Voltage 125VAC,...More

Connector,480VAC,20A,L16-20R,3P,4W
  • PERMAKLEEN
  • Connector, 480VAC, 20A, L16-20R, 3P, 4WConnector,480VAC,20A,L16-20R,3P,4W
  • Item # 40LN17
  • Mfr. Model # 2424-CW6P-AM
  • Locking Connector, Amps 20, NEMA Configuration L16-20R, Number of Poles 3, Number of Wires 4, Voltage 480VAC,...More

Connector,277VAC,30A,L7-30R,2P,3W
  • PERMAKLEEN
  • Connector, 277VAC, 30A, L7-30R, 2P, 3WConnector,277VAC,30A,L7-30R,2P,3W
  • Item # 40LM82
  • Mfr. Model # 2614-CW6P-AM
  • Locking Connector, Amps 30, NEMA Configuration L7-30R, Number of Poles 2, Number of Wires 3, Voltage 277VAC,...More

Connector,250VAC,30A,L6-30R,2P,3W
  • PERMAKLEEN
  • Connector, 250VAC, 30A, L6-30R, 2P, 3WConnector,250VAC,30A,L6-30R,2P,3W
  • Item # 40LN16
  • Mfr. Model # 2612-CW6P-AM
  • Locking Connector, Amps 30, NEMA Configuration L6-30R, Number of Poles 2, Number of Wires 3, Voltage 250VAC,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More