Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Plugs and Receptacles

54 Results Found that Include 86 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Connector,120/208V,20A,L21-20R,4P,5W,3PH
  • LEVITON
  • Connector, 120/208V, 20A, L21-20R, 4P, 5W, 3PHConnector
  • Item # 5HYR1
  • Mfr. Model # 2513
  • Locking Connector, Amps 20, NEMA Configuration L21-20R, Number of Poles 4, Number of Wires 5, Voltage...More

  • LEVITON
  • ReceptacleReceptacle
  • Multiple product options available

    Receptacle, Color Black and Grade Industrial; Varies by NEMA Configuration, Voltage and Amps

Angle Back Box,60 Amp Pin & Sleeve
  • KH INDUSTRIES
  • PlugPlug
  • Multiple product options available

    Plug, Color Yellow and Industrial; Varies by Amps, NEMA Configuration, Number of Poles, Number of Wires, Voltage, Material of Construction and Description

  • LEVITON
  • Watertight PlugWatertight Plug
  • Multiple product options available

    Watertight Plug, Color Yellow, Industrial and NEMA Rating 3, 3S, 4, 4X, 6, 6P; Varies by Amps, NEMA Configuration, Number of Poles, Number of Wires, Phase and Voltage

Connector Body,20 A
  • HUBBELL WIRING DEVICE-KELLEMS
  • Connector Body, 20 AStraight Blade Device
  • Item # 3D906
  • Mfr. Model # HBL53CM69C
  • Marine Straight Blade Connector Body, Number of Poles 2, Number of Wires 3, Rated Current 20 Amps, Voltage...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • ReceptacleReceptacle
  • Multiple product options available

    Receptacle; Varies by Sub-Category, NEMA Configuration, Voltage, Amps and Color

Cover Assembly,Gray
  • HUBBELL WIRING DEVICE-KELLEMS
  • Cover Assembly, GrayCover Assembly
  • Item # 4D169
  • Mfr. Model # CA3430
  • Cover Assembly, IEC Pin And Sleeve, Gray, Nonmetallic, Watertight and Abuse Resistant Housing, Replacement...More

Receptacle,20A,125V,5-20R,2P,3W,1PH
  • HUBBELL WIRING DEVICE-KELLEMS
  • Receptacle, 20A, 125V, 5-20R, 2P, 3W, 1PHReceptacle,20A,125V,5-20R,2P,3W,1PH
  • Item # 3D236
  • Mfr. Model # HBL61CM65
  • Flanged Receptacle, 20 Amps, 5-20R NEMA Configuration, Number of Poles 2, Number of Wires 3, Voltage 125VAC,...More

Angle Plug,10-30P,30A,125/250V
  • HUBBELL WIRING DEVICE-KELLEMS
  • Angle Plug, 10-30P, 30A, 125/250VAngle Plug
  • Item # 4D086
  • Mfr. Model # HBL9333
  • Angle Plug, 30 Amps, NEMA Configuration 10-30P, Number of Poles 3, Number of Wires 3, Voltage 125/250VAC, HP...More

Flanged Inlet,125V,20A,L5-20P,2P,3W,1PH
  • HUBBELL WIRING DEVICE-KELLEMS
  • Flanged Inlet, 125V, 20A, L5-20P, 2P, 3W, 1PHWatertight Shrouded Flanged Inlet
  • Item # 4CT67
  • Mfr. Model # HBL2315SW
  • Watertight Shrouded Flanged Inlet, L5-20P NEMA Configuration, Voltage 125VAC, 20 Amps, Color Gray, Number of...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • PlugPlug
  • Multiple product options available

    Plug; Varies by Amps, NEMA Configuration, Number of Poles, Number of Wires, Phase, Voltage and Grade

Flanged Inlet,15A,125V,5-15P,2P,3W,1PH
  • HUBBELL WIRING DEVICE-KELLEMS
  • Flanged Inlet, 15A, 125V, 5-15P, 2P, 3W, 1PHFlanged Inlet,15A,125V,5-15P,2P,3W,1PH
  • Item # 3D235
  • Mfr. Model # HBL61CM64
  • Flanged Inlet, 15 Amps, 5-15P NEMA Configuration, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase...More

Box,Pin/Sleeve Back
Receptacle,125V,30A,L5-30R,2P,3W,1PH
  • HUBBELL WIRING DEVICE-KELLEMS
  • Receptacle, 125V, 30A, L5-30R, 2P, 3W, 1PHReceptacle with Isolated Ground
  • Item # 5Z903
  • Mfr. Model # IG2610
  • Receptacle with Isolated Ground, L5-30R NEMA Configuration, Voltage 125VAC, 30 Amps, Color Orange, Number of...More

Receptacle,50A,125/250V,10-50R,3P,3W,1PH
  • HUBBELL WIRING DEVICE-KELLEMS
  • Receptacle, 50A, 125/250V, 10-50R, 3P, 3W, 1PHReceptacle,50A,125/250V,10-50R,3P,3W,1PH
  • Item # 3D281
  • Mfr. Model # HBL7940
  • Surface Mount Receptacle, 50 Amps, 10-50R NEMA Configuration, Number of Poles 3, Number of Wires 3, Voltage...More

Receptacle,250V,50A,3P,4W,1PH
  • LEVITON
  • Receptacle, 250V, 50A, 3P, 4W, 1PHFlush Mount Receptacle
  • Item # 5DLR6
  • Mfr. Model # CS636-9
  • Flush Mount Receptacle, Non-NEMA NEMA Configuration, Voltage 125/250VAC, 50 Amps, Color Black/White, Number...More

Receptacle,15A,125V,5-15R,2P,3W,1PH
  • HUBBELL WIRING DEVICE-KELLEMS
  • Receptacle, 15A, 125V, 5-15R, 2P, 3W, 1PHCommercial, Receptacle
  • Item # 6C117
  • Mfr. Model # HBL5235
  • Receptacle, 15 Amps, 5-15R NEMA Configuration, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1,...More

Receptacle,125V,15A,L5-15R,2P,3W,1PH
  • HUBBELL WIRING DEVICE-KELLEMS
  • Receptacle, 125V, 15A, L5-15R, 2P, 3W, 1PHReceptacle,125V,15A,L5-15R,2P,3W,1PH
  • Item # 21VL04
  • Mfr. Model # HBL47CM00
  • Corrosion Resistant Receptacle, L5-15R NEMA Configuration, Voltage 125VAC, 15 Amps, Color Yellow, Number of...More

Connector,125/250V,20A,L14-20R,3P,4W
  • PASS AND SEYMOUR
  • Connector, 125/250V, 20A, L14-20R, 3P, 4WGround Continuity Monitoring Connector
  • Item # 1PGN2
  • Mfr. Model # L1420CGCM
  • Ground Continuity Monitoring Connector, Amps 20, NEMA Configuration L14-20R, Number of Poles 3, Number of...More

Plug,250V,20A,L6-20P,2P,3W,1PH
  • HUBBELL WIRING DEVICE-KELLEMS
  • Plug, 250V, 20A, L6-20P, 2P, 3W, 1PHWatertight Plug
  • Item # 5RVY1
  • Mfr. Model # 26W48H
  • Watertight Plug, 20 Amps, NEMA Configuration L6-20P, Number of Poles 2, Number of Wires 3, Voltage 250VAC, 1...More

WT Plug,L15-20P,20A,250VAC,Yellow
  • HUBBELL WIRING DEVICE-KELLEMS
  • WT Plug, L15-20P, 20A, 250VAC, YellowWT Plug,L15-20P,20A,250VAC,Yellow
  • Item # 39AW36
  • Mfr. Model # HBL26W75
  • Watertight Plug, 20 Amps, NEMA Configuration L15-20P, Number of Poles 3, Number of Wires 4, Voltage 250VAC, 3...More

Connector,600VAC,20A,L9-20R,2P,3W,1PH
  • HUBBELL WIRING DEVICE-KELLEMS
  • Connector, 600VAC, 20A, L9-20R, 2P, 3W, 1PHConnector
  • Item # 3D042
  • Mfr. Model # HBL2353
  • Connector, Amps 20, NEMA Configuration L9-20R, Number of Poles 2, Number of Wires 3, Voltage 600VAC, 1 Phase,...More

  • LEVITON
  • Flanged InletFlanged Inlet
  • Multiple product options available

    Flanged Inlet, Non-NEMA, 50, Color Metallic Gray, Grade Industrial, Material of Construction Reinforced Nylon and NEMA Rating —; Varies by Voltage

Receptacle Box,15A,125V,5-15R,2P,3W
  • HUBBELL WIRING DEVICE-KELLEMS
  • Receptacle Box, 15A, 125V, 5-15R, 2P, 3WReceptacle Box,15A,125V,5-15R,2P,3W
  • Item # 1DNV6
  • Mfr. Model # DRUB15CB5
  • Din Rail Receptacle Box with 5A circuit Breaker, 15 Amps, 5-15R NEMA Configuration, Number of Poles 2, Number...More

  • LEVITON
  • Hospital, Tamper Resistant Illuminated ReceptacleHospital, Tamper Resistant Illuminated Receptacle
  • Multiple product options available

    Tamper Resistant Illuminated Receptacle, 20, 5-20R, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1, HP 1, Duty Extra Heavy, Grade Hospital, Material of...More

HeatShrink Cable Breakout Boot
  • 3M
  • HeatShrink Cable Breakout BootHeatShrink Cable Breakout Boot
  • Item # 2JKY5
  • Mfr. Model # HDBB-340-1-250
  • Heat Shrink Breakout Boot, Black, Material of Construction Semi-Rigid Flame Retardant Polyolefin, Height 3.2...More

Watertight Connector,24-15R,15A,347VAC
  • LEVITON
  • Watertight Connector, 24-15R, 15A, 347VACIndustrial Grade Watertight Connector
  • Item # 4UFG8
  • Mfr. Model # 15W16
  • Watertight Connector, 15 Amps, NEMA Configuration 24-15R, Number of Poles 2, Number of Wires 3, Voltage...More

Aluminum Mounting Box,Feed-Thru,1In
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More