Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Plugs and Receptacles

81 Results Found that Include 120 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
USB Charge Recp,20A,125V,3A@5VDC,Ivory
  • HUBBELL WIRING DEVICE-KELLEMS
  • USB Charge Recp, 20A, 125V, 3A@5VDC, IvoryUSB Charge Recp,20A,125V,3A@5VDC,Ivory
  • Item # 24PL01
  • Mfr. Model # USB8300I
  • Duplex Charger Receptacle, Number of USB Ports 2, USB Charging Capacity 3A @ 5VDC, Amps 20, Tamper Resistant,...More

USB Charge Recp,20A,125V,3A@5VDC,White
  • HUBBELL WIRING DEVICE-KELLEMS
  • USB Charge Recp, 20A, 125V, 3A@5VDC, WhiteUSB Charge Recp,20A,125V,3A@5VDC,White
  • Item # 24PL04
  • Mfr. Model # USB8300W
  • Duplex Charger Receptacle, Number of USB Ports 2, USB Charging Capacity 3A @ 5VDC, Amps 20, Tamper Resistant,...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • PlugPlug
  • Multiple product options available

    Plug; Varies by Amps, NEMA Configuration, Number of Poles, Number of Wires, Phase, Voltage and Grade

  • HUBBELL WIRING DEVICE-KELLEMS
  • ConnectorConnector
  • Multiple product options available

    Connector; Varies by Amps, NEMA Configuration, Number of Poles, Number of Wires, Phase, Voltage and Grade

Flanged Inlet,250V,50A,2P,3W,1PH
  • LEVITON
  • Flanged Inlet, 250V, 50A, 2P, 3W, 1PHFlanged Inlet
  • Item # 5DLT4
  • Mfr. Model # CS827-5
  • Flanged Inlet, Non-NEMA NEMA Configuration, Voltage 250VAC, 50 Amps, Color Metallic Gray, Number of Poles 2,...More

  • LEVITON
  • ConnectorConnector
  • Multiple product options available

    Locking Connector, Industrial, Material of Construction Impact Modified Nylon, NEMA Rating WD-6 and Standards UL Fed Spec WC-596/UL498/CSA C22.2 No. 42/NOM/NEMA/ANSI;...More

Plug,10-30P,30A,125/250V
  • HUBBELL WIRING DEVICE-KELLEMS
  • Plug, 10-30P, 30A, 125/250VPlug
  • Item # 5Z843
  • Mfr. Model # HBL9337C
  • Plug, 30 Amps, NEMA Configuration 10-30P, Number of Poles 3, Number of Wires 3, Voltage 125/250VAC, HP 2 L-L...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Flanged InletFlanged Inlet
  • Multiple product options available

    Flanged Inlet; Varies by NEMA Configuration, Voltage, Amps and Color

Power Outlet,14-50R,120V/240V
  • GENERAL ELECTRIC
  • Power Outlet, 14-50R, 120V/240VPower Outlet,14-50R,120V/240V
  • Item # 6ADH1
  • Mfr. Model # U054
  • Unmetered Surface Power Outlet, 50 Amps, Voltage 120/240, Receptacle Type 14-50R, Protection None, Material...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Shrouded PlugShrouded Plug
  • Multiple product options available

    Shrouded Plug, Color Black/White, Industrial, Material of Construction Nylon, IP Rating 20 and Standards FED SPEC UL/CSA; Varies by Amps, NEMA Configuration, Number of...More

Receptacle,20A,125V,5-20R,2P,3W
  • HUBBELL WIRING DEVICE-KELLEMS
  • Receptacle, 20A, 125V, 5-20R, 2P, 3WReceptacle,20A,125V,5-20R,2P,3W
  • Item # 3D290
  • Mfr. Model # HBL8300ILR
  • Lighted Receptacle, 20 Amps, 5-20R NEMA Configuration, Number of Poles 2, Number of Wires 3, Voltage 125VAC,...More

Power Outlet,10-50R,120V/240V,50A
  • GENERAL ELECTRIC
  • Power Outlet, 10-50R, 120V/240V, 50APower Outlet,10-50R,120V/240V,50A
  • Item # 6ADH0
  • Mfr. Model # U050
  • Unmetered Surface Power Outlet, 50 Amps, Voltage 120/240, Receptacle Type 10-50R, Protection None, Material...More

USB Charge Recp,15A,125V,3.1A@5VDC,White
  • PASS AND SEYMOUR
  • USB Charge Recp, 15A, 125V, 3.1A@5VDC, WhiteUSB Charge Recp,15A,125V,3.1A@5VDC,White
  • Item # 20PD16
  • Mfr. Model # TR8200HUSBW
  • Duplex Charger Receptacle, Number of USB Ports 2, USB Charging Capacity 3.1A @ 5VDC, Amps 15, Tamper...More

Box,Pin/Sleeve Back
Security Wall Plate,White
Power Outlet,5-20R2GFCI,5x7,120V,20A
  • GENERAL ELECTRIC
  • Power Outlet, 5-20R2GFCI, 5x7,120V, 20APower Outlet,5-20R2GFCI,5x7,120V,20A
  • Item # 6ADF7
  • Mfr. Model # U010010
  • Unmetered Surface Power Outlet, 20 Amps, Voltage 120, Receptacle Type 5-20R2GFCI, Protection None, Material...More

Power Outlet,R32U,5x7,120V,30A
  • GENERAL ELECTRIC
  • Power Outlet, R32U, 5x7,120V, 30APower Outlet,R32U,5x7,120V,30A
  • Item # 6ADG5
  • Mfr. Model # U013
  • Unmetered Surface Power Outlet, 30 Amps, Voltage 120, Receptacle Type R32U, Protection None, Material of...More

Plate,Wall,1 Gang,SS
  • HUBBELL WIRING DEVICE-KELLEMS
  • Plate, Wall, 1 Gang, SSPlate,Wall,1 Gang,SS
  • Item # 3D446
  • Mfr. Model # SS8MEV
  • Emergency Wall Plate, Number of Gangs 1, Plate Material Stainless Steel, Mounting Orientation Duplex, Legend...More

Receptacle,20A,125V,5-20R,2P,3W
  • LEVITON
  • Receptacle, 20A, 125V, 5-20R, 2P, 3WHospital, Decorator Receptacle with Surge Suppression
  • Item # 5HZC3
  • Mfr. Model # T8380-I
  • Decorator Receptacle with Surge Suppression, 20 Amps, 5-20R NEMA Configuration, Number of Poles 2, Number of...More

Security Wall Plate,White
Security Wall Plate,White
USB Charge Recp,20A,125V,3A@5VDC,Gray
  • HUBBELL WIRING DEVICE-KELLEMS
  • USB Charge Recp, 20A, 125V, 3A@5VDC, GrayUSB Charge Recp,20A,125V,3A@5VDC,Gray
  • Item # 24PK99
  • Mfr. Model # USB8300GY
  • Duplex Charger Receptacle, Number of USB Ports 2, USB Charging Capacity 3A @ 5VDC, Amps 20, Tamper Resistant,...More

Power Outlet,5-20R2,5x7,120V,20A
  • GENERAL ELECTRIC
  • Power Outlet, 5-20R2,5x7,120V, 20APower Outlet,5-20R2,5x7,120V,20A
  • Item # 6ADF6
  • Mfr. Model # U010
  • Unmetered Surface Power Outlet, 20 Amps, Voltage 120, Receptacle Type 5-20R2, Protection None, Material of...More

Watertight Connector,15A,125V
  • LEVITON
  • Watertight Connector, 15A, 125VIndustrial Grade Watertight Connector
  • Item # 4UFG7
  • Mfr. Model # 15W07
  • Watertight Connector, 15 @ 125V/10 @ 250V Amps, NEMA Configuration Non-NEMA, Number of Poles 3, Number of...More

Receptacle,250V,30A,3P,3W,1PH
  • HUBBELL WIRING DEVICE-KELLEMS
  • Receptacle, 250V, 30A, 3P, 3W, 1PHLocking Receptacle
  • Item # 3D109
  • Mfr. Model # HBL3330
  • Locking Receptacle, Non-NEMA NEMA Configuration, Voltage 125/250VAC, 30 Amps, Color Black, Number of Poles 3,...More

  • LEVITON
  • Watertight PlugWatertight Plug
  • Multiple product options available

    Watertight Plug, Color Yellow, Industrial and NEMA Rating 3, 3S, 4, 4X, 6, 6P; Varies by Amps, NEMA Configuration, Number of Poles, Number of Wires, Phase and Voltage

Cover Assembly,Gray
  • HUBBELL WIRING DEVICE-KELLEMS
  • Cover Assembly, GrayCover Assembly
  • Item # 4D170
  • Mfr. Model # CA420
  • Cover Assembly, IEC Pin And Sleeve, Gray, Nonmetallic, Watertight and Abuse Resistant Housing, Replacement...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • ReceptacleReceptacle
  • Multiple product options available

    Receptacle; Varies by Sub-Category, NEMA Configuration, Voltage, Amps and Color

Receptacle Box,20A,125V,5-20R,2P,3W
  • HUBBELL WIRING DEVICE-KELLEMS
  • Receptacle Box, 20A, 125V, 5-20R, 2P, 3WReceptacle Box,20A,125V,5-20R,2P,3W
  • Item # 1DNV8
  • Mfr. Model # DRUB20
  • Din Rail Duplex Receptacle Box, 20 Amps, 5-20R NEMA Configuration, Number of Poles 2, Number of Wires 3,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More