Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Plugs and Receptacles

87 Results Found that Include 185 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • HUBBELL WIRING DEVICE-KELLEMS
  • PlugPlug
  • Multiple product options available

    Plug; Varies by Amps, NEMA Configuration, Number of Poles, Number of Wires, Phase, Voltage and Grade

  • HUBBELL WIRING DEVICE-KELLEMS
  • ReceptacleReceptacle
  • Multiple product options available

    Receptacle; Varies by Sub-Category, NEMA Configuration, Voltage, Amps and Color

  • HUBBELL WIRING DEVICE-KELLEMS
  • Hospital, ReceptacleHospital, Receptacle
  • Multiple product options available

    Receptacle, Number of Poles 2, Number of Wires 3, Phase 1 and Grade Hospital; Varies by Sub-Category, Amps, NEMA Configuration, Voltage, Color, Duty, Material of...More

USB Charge Recp,20A,125V,3A@5VDC,White
  • USB Charge Recp, 20A, 125V, 3A@5VDC, WhiteUSB Charge Recp,20A,125V,3A@5VDC,White
  • Item # 24PK91
  • Mfr. Model # USB20X2W
  • Duplex Charger Receptacle, Number of USB Ports 2, USB Charging Capacity 3A @ 5VDC, Amps 20, Tamper Resistant,...More

Connector,480V,20A,L16-20R,3P,4W,3PH
  • LEVITON
  • Connector, 480V, 20A, L16-20R, 3P, 4W, 3PHConnector
  • Item # 5HYP8
  • Mfr. Model # 2433
  • Locking Connector, Amps 20, NEMA Configuration L16-20R, Number of Poles 3, Number of Wires 4, Voltage 480VAC,...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • ConnectorConnector
  • Multiple product options available

    Connector; Varies by Amps, NEMA Configuration, Number of Poles, Number of Wires, Phase, Voltage and Grade

  • LEVITON
  • Residential/Commercial, Tamper Resistant Arc Fault ReceptacleResidential/Commercial, Tamper Resistant Arc Fault Receptacle
  • Multiple product options available

    Tamper Resistant Arc Fault Receptacle, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1, Grade Commercial, Material of Construction Polycarbonate, Wiring...More

Receptacle Box,15A,125V,5-15R,2P,3W
  • Receptacle Box, 15A, 125V, 5-15R, 2P, 3WReceptacle Box,15A,125V,5-15R,2P,3W
  • Item # 1DNV4
  • Mfr. Model # DRUB15
  • Din Rail Receptacle Box, 15 Amps, 5-15R NEMA Configuration, Number of Poles 2, Number of Wires 3, Voltage...More

USB Charge Recp,20A,125V,3A@5VDC,White
  • USB Charge Recp, 20A, 125V, 3A@5VDC, WhiteUSB Charge Recp,20A,125V,3A@5VDC,White
  • Item # 24PK97
  • Mfr. Model # USB8200W
  • Duplex Charger Receptacle, Number of USB Ports 2, USB Charging Capacity 3A @ 5VDC, Amps 15, Tamper Resistant,...More

  • LEVITON
  • ReceptacleReceptacle
  • Multiple product options available

    Receptacle, Color Black and Grade Industrial; Varies by NEMA Configuration, Voltage and Amps

  • LEVITON
  • Watertight PlugWatertight Plug
  • Multiple product options available

    Watertight Plug, Color Yellow, Industrial and NEMA Rating 3, 3S, 4, 4X, 6, 6P; Varies by Amps, NEMA Configuration, Number of Poles, Number of Wires, Phase and Voltage

Receptacle,250V,20A,L2-20R,2P,2W,1PH
  • HUBBELL WIRING DEVICE-KELLEMS
  • Receptacle, 250V, 20A, L2-20R, 2P, 2W, 1PHLocking Flanged Receptacle
  • Item # 3D693
  • Mfr. Model # HBL3226
  • Locking Flanged Receptacle, L2-20R NEMA Configuration, Voltage 250VAC, 20 Amps, Color Black, Number of Poles...More

Box,Pin/Sleeve Back
Plug,250VAC,20A,L15-20P,3P,4W,3PH
  • HUBBELL WIRING DEVICE-KELLEMS
  • Plug, 250VAC, 20A, L15-20P, 3P, 4W, 3PHShrouded Plug
  • Item # 4CT96
  • Mfr. Model # HBL2421S
  • Shrouded Plug, 20 Amps, NEMA Configuration L15-20P, Number of Poles 3, Number of Wires 4, Voltage 250VAC, 3...More

USB Charge Recp,15A,125V,3A@5VDC,Ivory
  • USB Charge Recp, 15A, 125V, 3A@5VDC, IvoryUSB Charge Recp,15A,125V,3A@5VDC,Ivory
  • Item # 24PK94
  • Mfr. Model # USB8200I
  • Duplex Charger Receptacle, Number of USB Ports 2, USB Charging Capacity 3A @ 5VDC, Amps 15, Tamper Resistant,...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Female ReceptacleFemale Receptacle
  • Multiple product options available

    Female Receptacle, Single Pole Device, Voltage Rating 600VAC250VDC, Amps AC 400, Cable Size Range (In.) 0.46 to 1.02, Conductor Material Brass, Material of...More

Watertight Conn,5-20R,20A,125VAC,Yellow
  • Watertight Conn, 5-20R, 20A, 125VAC, YellowWatertight Conn,5-20R,20A,125VAC,Yellow
  • Item # 39AW21
  • Mfr. Model # HBL15W33A
  • Watertight Connector, 20 Amps, NEMA Configuration 5-20R, Number of Poles 2, Number of Wires 3, Voltage...More

WT Plug,L5-20P,20A,125VAC,Yellow
  • WT Plug, L5-20P, 20A, 125VAC, YellowWT Plug,L5-20P,20A,125VAC,Yellow
  • Item # 39AW32
  • Mfr. Model # HBL26W47
  • Watertight Plug, 20 Amps, NEMA Configuration L5-20P, Number of Poles 2, Number of Wires 3, Voltage 125VAC, 1...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Weatherproof Wall PlateWeatherproof Wall Plate
  • Multiple product options available

    Weatherproof Wall Plate, Number of Gangs 1, Color Gray, Material of Construction Neoprene and Size Standard; Varies by Type

  • HUBBELL WIRING DEVICE-KELLEMS
  • Angled Shrouded ReceptacleAngled Shrouded Receptacle
  • Multiple product options available

    Angled Shrouded Receptacle, Color Gray, Material of Construction Impact Modified PBT and Standards UL/CSA; Varies by NEMA Configuration, Voltage and Amps

Receptacle,277V,15A,L7-15R,2P,3W,1PH
  • HUBBELL WIRING DEVICE-KELLEMS
  • Receptacle, 277V, 15A, L7-15R, 2P, 3W, 1PHLocking Receptacle
  • Item # 5Z899
  • Mfr. Model # HBL4750
  • Locking Receptacle, L7-15R NEMA Configuration, Voltage 277VAC, 15 Amps, Color Brown, Number of Poles 2,...More

USB Charge Recp,20A,125V,3A@5VDC,Ivory
  • USB Charge Recp, 20A, 125V, 3A@5VDC, IvoryUSB Charge Recp,20A,125V,3A@5VDC,Ivory
  • Item # 24PK89
  • Mfr. Model # USB20X2I
  • Duplex Charger Receptacle, Number of USB Ports 2, USB Charging Capacity 3A @ 5VDC, Amps 20, Tamper Resistant,...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Male ReceptacleMale Receptacle
  • Multiple product options available

    Male Receptacle, Single Pole Device, Voltage Rating 600VAC250VDC, Amps AC 400, Cable Size Range (In.) 0.46 to 1.02, Conductor Material Brass, Material of...More

Angle Plug,15-30P,30A,250VAC 3 Phase
  • HUBBELL WIRING DEVICE-KELLEMS
  • Angle Plug, 15-30P, 30A, 250VAC 3 PhaseAngle Plug
  • Item # 5C795
  • Mfr. Model # HBL8432C
  • Angle Plug, 30 Amps, NEMA Configuration 15-30P, Number of Poles 3, Number of Wires 4, Voltage 250VAC 3 Phase,...More

Receptacle,20A,250VAC,15-20R,3P,4W,3PH
  • HUBBELL WIRING DEVICE-KELLEMS
  • Receptacle, 20A, 250VAC, 15-20R, 3P, 4W, 3PHSpecification, Receptacle
  • Item # 5C793
  • Mfr. Model # HBL8420
  • Receptacle, 20 Amps, 15-20R NEMA Configuration, Number of Poles 3, Number of Wires 4, Voltage 250VAC 3 Phase,...More

USB Charge Recp,20A,125V,3A@5VDC,Gray
  • USB Charge Recp, 20A, 125V, 3A@5VDC, GrayUSB Charge Recp,20A,125V,3A@5VDC,Gray
  • Item # 24PK88
  • Mfr. Model # USB20X2GY
  • Duplex Charger Receptacle, Number of USB Ports 2, USB Charging Capacity 3A @ 5VDC, Amps 20, Tamper Resistant,...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Flanged InletFlanged Inlet
  • Multiple product options available

    Flanged Inlet; Varies by NEMA Configuration, Voltage, Amps and Color

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More