Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Plugs and Receptacles

80 Results Found that Include 151 Products

Results per page: 16 | 32 | 48
  • HUBBELL WIRING DEVICE-KELLEMS
  • PlugPlug
  • Multiple product options available

    Plug; Varies by Amps, NEMA Configuration, Number of Poles, Number of Wires, Phase, Voltage and Grade

  • HUBBELL WIRING DEVICE-KELLEMS
  • Hospital, Four Outlet ReceptacleHospital, Four Outlet Receptacle
  • Multiple product options available

    Four Outlet Receptacle, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1, Grade Hospital, Material of Construction Polycarbonate, Wiring Method Back and...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Hospital Grade ConnectorHospital Grade Connector
  • Multiple product options available

    Connector, Number of Poles 2, Number of Wires 3, Hospital, Material of Construction Nylon and IP Rating 20; Varies by Amps, NEMA Configuration, Voltage, HP and Color

Connector,6-20R,20A,250V
  • HUBBELL WIRING DEVICE-KELLEMS
  • Connector, 6-20R, 20A, 250VIndustrial Grade Connector
  • Item # 1X992
  • Mfr. Model # HBL5469C
  • Connector, 20 Amps, NEMA Configuration 6-20R, Number of Poles 2, Number of Wires 3, Voltage 250VAC, HP 2,...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • General Grade Watertight ConnectorGeneral Grade Watertight Connector
  • Multiple product options available

    Watertight Connector, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Color Yellow, General, Material of Construction PVC, IP Rating 20, Cord Size 0.300 to 0.655"...More

  • LEVITON
  • PlugPlug
  • Multiple product options available

    Plug, Industrial and Material of Construction Super Tough Nylon; Varies by Amps, NEMA Configuration, Number of Poles, Number of Wires, Phase and Voltage

  • HUBBELL WIRING DEVICE-KELLEMS
  • ReceptacleReceptacle
  • Multiple product options available

    Receptacle; Varies by Sub-Category, NEMA Configuration, Voltage, Amps and Color

  • LEVITON
  • Industrial Grade Watertight ConnectorIndustrial Grade Watertight Connector
  • Multiple product options available

    Watertight Connector, Color Yellow, Industrial, Material of Construction Ethylene Propylene Thermoplastic Rubber and IP Rating 67; Varies by Amps, NEMA Configuration,...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • ConnectorConnector
  • Multiple product options available

    Connector; Varies by Amps, NEMA Configuration, Number of Poles, Number of Wires, Phase, Voltage and Grade

  • HUBBELL WIRING DEVICE-KELLEMS
  • Specification, Flush Mount ReceptacleSpecification, Flush Mount Receptacle
  • Multiple product options available

    Flush Mount Receptacle, Color Black, Duty Heavy, Grade Specification, Wiring Method Back and Side, IP Rating 20 and Standards UL/CSA; Varies by Amps, NEMA Configuration,...More

  • LEVITON
  • ReceptacleReceptacle
  • Multiple product options available

    Receptacle, Color Black and Grade Industrial; Varies by NEMA Configuration, Voltage and Amps

USB Charger Recp,20A,125V,5A@5VDC,White
  • HUBBELL WIRING DEVICE-KELLEMS
  • USB Charger Recp, 20A, 125V, 5A@5VDC, WhiteUSB Charger Recp,20A,125V,5A@5VDC,White
  • Item # 32FV41
  • Mfr. Model # USB4W
  • USB Charger Receptacle, Number of USB Ports 4, USB Charging Capacity 5A @ 5VDC, Amps 20, Tamper Resistant,...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Hospital, Duplex MRI ReceptacleHospital, Duplex MRI Receptacle
  • Multiple product options available

    Duplex MRI Receptacle, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1, Duty Extra Heavy, Grade Hospital, Material of Construction Reinforced Thermoplastic...More

Connector,125V,15A,L5-15R,2P,3W
  • PASS AND SEYMOUR
  • Connector, 125V, 15A, L5-15R, 2P, 3WGround Continuity Monitoring Connector
  • Item # 1PGL7
  • Mfr. Model # L515CGCM
  • Ground Continuity Monitoring Connector, Amps 15, NEMA Configuration L5-15R, Number of Poles 2, Number of...More

USB Charger Receptacle,Brown
  • HUBBELL WIRING DEVICE-KELLEMS
  • USB Charger Receptacle, BrownUSB Charger Receptacle,Brown
  • Item # 39E881
  • Mfr. Model # USB15X2
  • USB Charger Receptacle, 15 Amps, 5-15R NEMA Configuration, Number of Poles 2, Number of Wires 3, Voltage...More

USB Charger Recp,20A,125V,5A@5VDC,Almond
  • HUBBELL WIRING DEVICE-KELLEMS
  • USB Charger Recp, 20A, 125V, 5A@5VDC, AlmondUSB Charger Recp,20A,125V,5A@5VDC,Almond
  • Item # 32FV40
  • Mfr. Model # USB4LA
  • USB Charger Receptacle, Number of USB Ports 4, USB Charging Capacity 5A @ 5VDC, Amps 20, Tamper Resistant,...More

USB Charge Recp,15A,125V,3A@5VDC,White
  • HUBBELL WIRING DEVICE-KELLEMS
  • USB Charge Recp, 15A, 125V, 3A@5VDC, WhiteUSB Charge Recp,15A,125V,3A@5VDC,White
  • Item # 39E877
  • Mfr. Model # USB15X2W
  • Duplex Charger Receptacle, Number of USB Ports 2, USB Charging Capacity 3A @ 5VDC, Amps 15, Tamper Resistant,...More

Connector,480V,20A,L8-20R,2P,3W,1PH
  • LEVITON
  • Connector, 480V, 20A, L8-20R, 2P, 3W, 1PHConnector
  • Item # 5HYP5
  • Mfr. Model # 2343
  • Locking Connector, Amps 20, NEMA Configuration L8-20R, Number of Poles 2, Number of Wires 3, Voltage 480VAC,...More

GFCI Receptacle,15 Amps AC,5-15R,Ivory
Angle Plug,6-20P,20A,250V
  • HUBBELL WIRING DEVICE-KELLEMS
  • Angle Plug, 6-20P, 20A, 250VAngle Plug
  • Item # 5Z880
  • Mfr. Model # HBL5466CA
  • Angle Plug, 20 Amps, NEMA Configuration 6-20P, Number of Poles 2, Number of Wires 3, Voltage 250VAC, HP 2,...More

  • LEVITON
  • Watertight PlugWatertight Plug
  • Multiple product options available

    Watertight Plug, Color Yellow, Industrial and NEMA Rating 3, 3S, 4, 4X, 6, 6P; Varies by Amps, NEMA Configuration, Number of Poles, Number of Wires, Phase and Voltage

Security Wall Plate,White
Ground Monitoring Connector,5-15R,15A
  • HUBBELL WIRING DEVICE-KELLEMS
  • Shrouded PlugShrouded Plug
  • Multiple product options available

    Shrouded Plug, Color Black/White, Industrial, Material of Construction Nylon, IP Rating 20 and Standards FED SPEC UL/CSA; Varies by Amps, NEMA Configuration, Number of...More

USB Charge Recp,15A,125V,3A@5VDC,Black
  • HUBBELL WIRING DEVICE-KELLEMS
  • USB Charge Recp, 15A, 125V, 3A@5VDC, BlackUSB Charge Recp,15A,125V,3A@5VDC,Black
  • Item # 39E879
  • Mfr. Model # USB15X2BK
  • Duplex Charger Receptacle, Number of USB Ports 2, USB Charging Capacity 3A @ 5VDC, Amps 15, Tamper Resistant,...More

USB Charge Recp,15A,125V,3A@5VDC,Ivory
  • HUBBELL WIRING DEVICE-KELLEMS
  • USB Charge Recp, 15A, 125V, 3A@5VDC, IvoryUSB Charge Recp,15A,125V,3A@5VDC,Ivory
  • Item # 39E876
  • Mfr. Model # USB15X2I
  • Duplex Charger Receptacle, Number of USB Ports 2, USB Charging Capacity 3A @ 5VDC, Amps 15, Tamper Resistant,...More

Connector,5-15R,15A,125V
  • HUBBELL WIRING DEVICE-KELLEMS
  • Connector, 5-15R, 15A, 125VConnector,5-15R,15A,125V
  • Item # 3D198
  • Mfr. Model # HBL52CM69C
  • Connector, 15 Amps, NEMA Configuration 5-15R, Number of Poles 2, Number of Wires 3, Voltage 125VAC, HP 0.5,...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Hospital, ReceptacleHospital, Receptacle
  • Multiple product options available

    Receptacle, Number of Poles 2, Number of Wires 3, Phase 1 and Grade Hospital; Varies by Sub-Category, Amps, NEMA Configuration, Voltage, Color, Duty, Material of...More

Receptacle,20A,125/250V,14-20R,3P,4W,1PH
  • HUBBELL WIRING DEVICE-KELLEMS
  • Receptacle, 20A, 125/250V, 14-20R, 3P, 4W, 1PHSpecification, Receptacle
  • Item # 6C630
  • Mfr. Model # HBL8410
  • Receptacle, 20 Amps, 14-20R NEMA Configuration, Number of Poles 3, Number of Wires 4, Voltage 125/250VAC,...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • PlugPlug
  • Multiple product options available

    Multiple product options available

  • HUBBELL WIRING DEVICE-KELLEMS
  • Specification, Four Outlet ReceptacleSpecification, Four Outlet Receptacle
  • Multiple product options available

    Four Outlet Receptacle, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1, Grade Specification, Material of Construction Polycarbonate and Wiring Method...More

Results per page: 16 | 32 | 48