Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Plugs and Receptacles

43 Results Found that Include 105 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • HUBBELL WIRING DEVICE-KELLEMS
  • Industrial Grade ConnectorIndustrial Grade Connector
  • Multiple product options available

    Connector, Number of Poles 2, Number of Wires 3, Industrial, Material of Construction Nylon and IP Rating 20; Varies by Amps, NEMA Configuration, Voltage, HP and Color

  • HUBBELL WIRING DEVICE-KELLEMS
  • PlugPlug
  • Multiple product options available

    Plug; Varies by Amps, NEMA Configuration, Number of Poles, Number of Wires, Phase, Voltage and Grade

  • HUBBELL WIRING DEVICE-KELLEMS
  • ConnectorConnector
  • Multiple product options available

    Connector; Varies by Amps, NEMA Configuration, Number of Poles, Number of Wires, Phase, Voltage and Grade

  • LEVITON
  • PlugPlug
  • Multiple product options available

    Plug, Industrial and Material of Construction Super Tough Nylon; Varies by Amps, NEMA Configuration, Number of Poles, Number of Wires, Phase and Voltage

  • HUBBELL WIRING DEVICE-KELLEMS
  • Hospital, Decorator ReceptacleHospital, Decorator Receptacle
  • Multiple product options available

    Decorator Receptacle, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1, Grade Hospital and Wiring Method Back and Side; Varies by Amps, NEMA Configuration,...More

  • LEVITON
  • ConnectorConnector
  • Multiple product options available

    Locking Connector, Industrial, Material of Construction Impact Modified Nylon, NEMA Rating WD-6 and Standards UL Fed Spec WC-596/UL498/CSA C22.2 No. 42/NOM/NEMA/ANSI;...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Male PlugMale Plug
  • Multiple product options available

    Male Plug, Single Pole Device, Voltage Rating 600VAC250VDC, Cable Size Range (In.) 0.46 to 1.02, Conductor Material Brass, Material of Construction Thermoplastic...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Angle PlugAngle Plug
  • Multiple product options available

    Angle Plug and IP Rating 20; Varies by Amps, NEMA Configuration, Number of Poles, Number of Wires, Voltage, HP, Color, Grade, Material of Construction and Description

  • LEVITON
  • Hospital Grade ConnectorHospital Grade Connector
  • Multiple product options available

    Connector, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Hospital, Material of Construction Super Tough Nylon and Cord Size 0.245 to 0.700"; Varies by Amps, NEMA...More

Plug,5-20p NEMA
  • HUBBELL WIRING DEVICE-KELLEMS
  • Plug, 5-20p NEMAStraight Blade Device
  • Item # 3D905
  • Mfr. Model # HBL53CM66C
  • Marine Straight Blade Plug, Rated Current 20 Amps, Voltage Rating 125 Volts, NEMA 5-20P, Number of Poles 2,...More

Ground Monitoring Plug,6-20P,20A,250VAC
  • PASS AND SEYMOUR
  • Ground Monitoring Plug, 6-20P, 20A, 250VACPlug with GCM
  • Item # 1PGK1
  • Mfr. Model # PS5466XGCM
  • Ground Continuity Monitoring Plug, 20 Amps, NEMA Configuration 6-20P, Number of Poles 2, Number of Wires 3,...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Industrial, ReceptacleIndustrial, Receptacle
  • Multiple product options available

    Receptacle, Number of Poles 2, Number of Wires 3, Phase 1 and Grade Industrial; Varies by Sub-Category, Amps, NEMA Configuration, Voltage, Color, Duty, Material of...More

Receptacle,20A,125V,5-20R,2P,3W,1PH
  • HUBBELL WIRING DEVICE-KELLEMS
  • Receptacle, 20A, 125V, 5-20R, 2P, 3W, 1PHReceptacle,20A,125V,5-20R,2P,3W,1PH
  • Item # 3DZP6
  • Mfr. Model # HBL5379C
  • Flanged Receptacle, 20 Amps, 5-20R NEMA Configuration, Number of Poles 2, Number of Wires 3, Voltage 125VAC,...More

Plug Adaptor, Universal
  • HUBBELL WIRING DEVICE-KELLEMS
  • Female PlugFemale Plug
  • Multiple product options available

    Female Plug, Single Pole Device, Voltage Rating 600VAC250VDC, Cable Size Range (In.) 0.46 to 1.02, Conductor Material Brass, Material of Construction Thermoplastic...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Specification, Flush Mount ReceptacleSpecification, Flush Mount Receptacle
  • Multiple product options available

    Flush Mount Receptacle, Color Black, Duty Heavy, Grade Specification, Wiring Method Back and Side, IP Rating 20 and Standards UL/CSA; Varies by Amps, NEMA Configuration,...More

Flanged Inlet,125V,15A,L5-15P,2P,3W,1PH
  • HUBBELL WIRING DEVICE-KELLEMS
  • Flanged Inlet, 125V, 15A, L5-15P, 2P, 3W, 1PHFlanged Inlet
  • Item # 3D169
  • Mfr. Model # HBL4716
  • Flanged Inlet, L5-15P NEMA Configuration, Voltage 125VAC, 15 Amps, Color Black/Stainless, Number of Poles 2,...More

Flanged Inlet,15A,125V,5-15P,2P,3W,1PH
  • HUBBELL WIRING DEVICE-KELLEMS
  • Flanged Inlet, 15A, 125V, 5-15P, 2P, 3W, 1PHFlanged Inlet,15A,125V,5-15P,2P,3W,1PH
  • Item # 3D855
  • Mfr. Model # HBL5240
  • Miniature Flanged Inlet, 15 Amps, 5-15P NEMA Configuration, Number of Poles 2, Number of Wires 3, Voltage...More

Receptacle,15A,125V,5-15R,2P,3W,1PH
  • HUBBELL WIRING DEVICE-KELLEMS
  • Receptacle, 15A, 125V, 5-15R, 2P, 3W, 1PHSpecification, Miniature Flanged Receptacle
  • Item # 3D186
  • Mfr. Model # HBL5256
  • Miniature Flanged Receptacle, 15 Amps, 5-15R NEMA Configuration, Number of Poles 2, Number of Wires 3,...More

Receptacle,250V,10A @ 250V,3P,3W,1PH
  • HUBBELL WIRING DEVICE-KELLEMS
  • Receptacle, 250V, 10A @ 250V, 3P, 3W, 1PHReceptacle
  • Item # 3D269
  • Mfr. Model # HBL7582
  • Receptacle, Non-NEMA NEMA Configuration, Voltage 125/250VAC, 10 @ 250V/15 @ 125V Amps, Color Black, Number of...More

Receptacle,20A,125/250V,10-20R,3P,3W,1PH
  • HUBBELL WIRING DEVICE-KELLEMS
  • Receptacle, 20A, 125/250V, 10-20R, 3P, 3W, 1PHSpecification, Receptacle
  • Item # 5Z839
  • Mfr. Model # HBL6810
  • Receptacle, 20 Amps, 10-20R NEMA Configuration, Number of Poles 3, Number of Wires 3, Voltage 125/250VAC,...More

  • LEVITON
  • Male ReceptacleMale Receptacle
  • Multiple product options available

    Male Receptacle, Voltage Rating 600, Amps AC 400, Conductor Material Solid Brass, Fits Female Plug, Material of Construction Santoprene TPV, Mounting Screw Mount, NEMA...More

  • PASS AND SEYMOUR
  • Industrial, Plug Tail(TM) ReceptacleIndustrial, Plug Tail(TM) Receptacle
  • Multiple product options available

    Plug Tail (TM) Receptacle, 20, 5-20R, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1, Duty Extra Heavy, Grade Industrial, Material of Construction Nylon,...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Angled Shrouded ReceptacleAngled Shrouded Receptacle
  • Multiple product options available

    Angled Shrouded Receptacle, Color Gray, Material of Construction Impact Modified PBT and Standards UL/CSA; Varies by NEMA Configuration, Voltage and Amps

  • LEVITON
  • Female ReceptacleFemale Receptacle
  • Multiple product options available

    Female Receptacle, Voltage Rating 600, Amps AC 400, Conductor Material Solid Brass, Fits Male Plug, Material of Construction Santoprene TPV, Mounting Screw Mount, NEMA...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Locking Flanged InletLocking Flanged Inlet
  • Multiple product options available

    Locking Flanged Inlet, Color White and Number of Wires 3; Varies by NEMA Configuration, Voltage and Amps

Connector,6-20R,20A,250V
  • HUBBELL WIRING DEVICE-KELLEMS
  • Connector, 6-20R, 20A, 250VHospital Grade Connector
  • Item # 2LBY4
  • Mfr. Model # HBL8469V
  • Connector, 20 Amps, NEMA Configuration 6-20R, Number of Poles 2, Number of Wires 3, Voltage 250VAC, HP 2,...More

  • LEVITON
  • PlugPlug
  • Multiple product options available

    Multiple product options available

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More