Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Plugs and Receptacles

88 Results Found that Include 152 Products

Results per page: 16 | 32 | 48
Connector,5-15R,15A,125V
  • HUBBELL WIRING DEVICE-KELLEMS
  • Connector, 5-15R, 15A, 125VIndustrial Grade Connector
  • Item # 4A251
  • Mfr. Model # HBL5269C
  • Connector, 15 Amps, NEMA Configuration 5-15R, Number of Poles 2, Number of Wires 3, Voltage 125VAC, HP 0.5,...More

Watertight Plug,5-15P,15A,125V
  • HUBBELL WIRING DEVICE-KELLEMS
  • Watertight Plug, 5-15P, 15A, 125VWatertight Plug
  • Item # 1X976
  • Mfr. Model # HBL14W47
  • Watertight Plug, 15 Amps, NEMA Configuration 5-15P, Number of Poles 2, Number of Wires 3, Voltage 125VAC, HP...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • PlugPlug
  • Multiple product options available

    Plug; Varies by Amps, NEMA Configuration, Number of Poles, Number of Wires, Phase, Voltage and Grade

  • HUBBELL WIRING DEVICE-KELLEMS
  • PlugPlug
  • Multiple product options available

    Multiple product options available

  • LEVITON
  • ConnectorConnector
  • Multiple product options available

    Locking Connector, Industrial, Material of Construction Impact Modified Nylon, NEMA Rating WD-6 and Standards UL Fed Spec WC-596/UL498/CSA C22.2 No. 42/NOM/NEMA/ANSI;...More

  • LEVITON
  • PlugPlug
  • Multiple product options available

    Multiple product options available

Connector,5-15R,15A,125V
  • LEVITON
  • Connector, 5-15R, 15A, 125VIndustrial Grade Connector
  • Item # 1PKF9
  • Mfr. Model # 1547
  • Connector, 15 Amps, NEMA Configuration 5-15R, Number of Poles 2, Number of Wires 3, Voltage 125VAC, HP 0.5,...More

Connector Body,Black
  • HUBBELL WIRING DEVICE-KELLEMS
  • Connector Body, BlackConnector Body,Black
  • Item # 1X998
  • Mfr. Model # HBL7464V
  • Midget Twist Lock Connector Body, Current Rating 15 Amps, Voltage Rating 125, 2 Poles, 2 Wire, NEMA...More

  • PASS AND SEYMOUR
  • Hospital, Plug Tail(TM) ReceptacleHospital, Plug Tail(TM) Receptacle
  • Multiple product options available

    Plug Tail™ Receptacle, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1, HP —, Duty Extra Heavy, Grade Hospital, Material of Construction Nylon, Wiring...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Industrial, ReceptacleIndustrial, Receptacle
  • Multiple product options available

    Receptacle, Number of Poles 2, Number of Wires 3, Phase 1 and Grade Industrial; Varies by Sub-Category, Amps, NEMA Configuration, Voltage, Color, Duty, Material of...More

Watertight Plug,5-15P,15A,125V 1 Phase
  • HUBBELL WIRING DEVICE-KELLEMS
  • Watertight Plug, 5-15P, 15A, 125V 1 PhaseWatertight Plug
  • Item # 5RVU5
  • Mfr. Model # 14W47H
  • Watertight Plug, 15 Amps, NEMA Configuration 5-15P, Number of Poles 2, Number of Wires 3, Voltage 125VAC,...More

  • LEVITON
  • Hospital, ReceptacleHospital, Receptacle
  • Multiple product options available

    Receptacle, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1, Grade Hospital, Material of Construction Nylon and Wiring Method Back and Side; Varies by...More

Receptacle,Flanged,15a
  • HUBBELL WIRING DEVICE-KELLEMS
  • Receptacle, Flanged, 15aReceptacle,Flanged,15a
  • Item # 1XC00
  • Mfr. Model # HBL7468
  • Midget Twist Lock Flanged Receptacle, Exposed Terminals, Current Rating 15 Amps, Voltage Rating 125, 2 Poles,...More

  • LEVITON
  • PlugPlug
  • Multiple product options available

    Plug, Industrial and Material of Construction Super Tough Nylon; Varies by Amps, NEMA Configuration, Number of Poles, Number of Wires, Phase and Voltage

Flanged Inlet,125V,15A,L5-15P,2P,3W,1PH
  • HUBBELL WIRING DEVICE-KELLEMS
  • Flanged Inlet, 125V, 15A, L5-15P, 2P, 3W, 1PHFlanged Inlet
  • Item # 3D170
  • Mfr. Model # HBL4716C
  • Flanged Inlet, L5-15P NEMA Configuration, Voltage 125VAC, 15 Amps, Color White, Number of Poles 2, Number of...More

TR Receptacle,20A,125VAC,5-20R,Ivory
  • HUBBELL WIRING DEVICE-KELLEMS
  • TR Receptacle, 20A, 125VAC, 5-20R, IvoryTR Receptacle,20A,125VAC,5-20R,Ivory
  • Item # 32XC09
  • Mfr. Model # 8300IVLTR
  • Tamper Resistant Receptacle, 20 Amps, 5-20R NEMA Configuration, Number of Poles 2, Number of Wires 3, Voltage...More

Connector,6-15R,15A,250V
  • LEVITON
  • Connector, 6-15R, 15A, 250VGeneral Grade Connector
  • Item # 5C372
  • Mfr. Model # 5669-C
  • Connector, 15 Amps, NEMA Configuration 6-15R, Number of Poles 2, Number of Wires 3, Voltage 250VAC, Color...More

Connector,5-15R,15A,125V
  • HUBBELL WIRING DEVICE-KELLEMS
  • Connector, 5-15R, 15A, 125VHospital Grade Connector
  • Item # 5Z874
  • Mfr. Model # HBL8119V
  • Connector, 15 Amps, NEMA Configuration 5-15R, Number of Poles 2, Number of Wires 3, Voltage 125VAC, HP 0.5,...More

  • LEVITON
  • Hospital, Receptacle with Isolated GroundHospital, Receptacle with Isolated Ground
  • Multiple product options available

    Receptacle with Isolated Ground, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1, Grade Hospital and Wiring Method Back and Side; Varies by Amps, NEMA...More

Connector Body,Black
  • HUBBELL WIRING DEVICE-KELLEMS
  • Connector Body, BlackConnector Body,Black
  • Item # 6C145
  • Mfr. Model # HBL7593V
  • Midget Twist Lock Connector Body, Current Rating 15 Amps, Voltage Rating 125, 2 Poles, 3 Wires, NEMA...More

Connector,250VAC,20A,L2-20R,2P,2W,1PH
  • HUBBELL WIRING DEVICE-KELLEMS
  • Connector, 250VAC, 20A, L2-20R, 2P, 2W, 1PHConnector
  • Item # 3D237
  • Mfr. Model # HBL7101C
  • Connector, Amps 20, NEMA Configuration L2-20R, Number of Poles 2, Number of Wires 2, Voltage 250VAC, 1 Phase,...More

Boot,Weatherproof,Blk
  • HUBBELL WIRING DEVICE-KELLEMS
  • Boot, Weatherproof, BlkBoot,Weatherproof,Blk
  • Item # 5C992
  • Mfr. Model # HBL6035
  • Weatherproof Boot, Color Black, For 4 and 5 Wire 20 and 30 Amp Twist Lock Plugs, Material Elastomer, Protects...More

  • LEVITON
  • ReceptacleReceptacle
  • Multiple product options available

    Receptacle, Color Black and Grade Industrial; Varies by NEMA Configuration, Voltage and Amps

Connector Body,Black
  • HUBBELL WIRING DEVICE-KELLEMS
  • Connector Body, BlackConnector Body,Black
  • Item # 6C617
  • Mfr. Model # HBL7484V
  • Midget Twist Lock Connector Body, Current Rating 15 Amps, Voltage Rating 125/250, 3 Poles, 3 Wire, NEMA...More

Flanged Inlet,15A,250V,6-15P,2P,3W,1PH
  • HUBBELL WIRING DEVICE-KELLEMS
  • Flanged Inlet, 15A, 250V, 6-15P, 2P, 3W, 1PHSpecification, Miniature Flanged Inlet
  • Item # 3D931
  • Mfr. Model # HBL5678C
  • Miniature Flanged Inlet, 15 Amps, 6-15P NEMA Configuration, Number of Poles 2, Number of Wires 3, Voltage...More

  • PASS AND SEYMOUR
  • Ground Continuity Monitoring PlugGround Continuity Monitoring Plug
  • Multiple product options available

    Ground Continuity Monitoring Plug, Color Black/White, Specification, Material of Construction Nylon and Standards cULus/FSUL; Varies by Amps, NEMA Configuration, Number...More

Plate,Wall,2 Gang,Silver
  • SNAPCONNECT
  • Hospital, ReceptacleHospital, Receptacle
  • Multiple product options available

    Receptacle, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1, Duty Extra Heavy, Grade Hospital, Material of Construction Nylon, Wiring Method Back and...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • ReceptacleReceptacle
  • Multiple product options available

    Receptacle; Varies by Sub-Category, NEMA Configuration, Voltage, Amps and Color

Inlet,Flanged,Midget
  • HUBBELL WIRING DEVICE-KELLEMS
  • Inlet, Flanged, MidgetInlet,Flanged,Midget
  • Item # 5C798
  • Mfr. Model # HBL7595
  • Midget Twist Lock Flanged Inlet, Exposed Terminals, Current Rating 15 Amps, Voltage Rating 125, 2 Poles, 3...More

Plug,250V,15A,L6-15P,2P,3W,1PH
  • LEVITON
  • Plug, 250V, 15A, L6-15P, 2P, 3W, 1PHWatertight Plug
  • Item # 4UFD5
  • Mfr. Model # 24W49
  • Watertight Plug, 15 Amps, NEMA Configuration L6-15P, Number of Poles 2, Number of Wires 3, Voltage 250VAC, 1...More

  • POWER FIRST
  • Locking ConnectorLocking Connector
  • Multiple product options available

    Locking Connector and Standards UL, cUL; Varies by Amps, NEMA Configuration, Number of Poles, Number of Wires, Phase and Voltage

Results per page: 16 | 32 | 48