Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Plugs and Receptacles

63 Results Found that Include 151 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • LEVITON
  • PlugPlug
  • Multiple product options available

    Multiple product options available

Locking Plug,Midget,15 A,ML1
  • LEVITON
  • Locking Plug, Midget, 15 A, ML1Locking Plug,Midget,15 A,ML1
  • Item # 1PKG1
  • Mfr. Model # ML1-P
  • Locking Plug, Midget, 15 Amps AC, Number of Poles 2, Number of Wires 2, 125 Voltage Rating, 0.5 HP, ML1 NEMA...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • PlugPlug
  • Multiple product options available

    Plug; Varies by Amps, NEMA Configuration, Number of Poles, Number of Wires, Phase, Voltage and Grade

Locking Connector,Midget,15 A,ML1
  • LEVITON
  • Locking Connector, Midget, 15 A, ML1Locking Connector,Midget,15 A,ML1
  • Item # 1PKG2
  • Mfr. Model # ML1-C
  • Locking Connector, Midget, 15 Amps AC, Number of Poles 2, Number of Wires 2, 125 Voltage Rating, 0.5 HP, ML1...More

Plug,125V,15A,L5-15P,2P,3W,1PH
  • LEVITON
  • Plug, 125V, 15A, L5-15P, 2P, 3W, 1PHPlug
  • Item # 1PKK8
  • Mfr. Model # 4720-C
  • Plug, 15 Amps, NEMA Configuration L5-15P, Number of Poles 2, Number of Wires 3, Voltage 125VAC, 1 Phase, HP...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • PlugPlug
  • Multiple product options available

    Multiple product options available

  • HUBBELL WIRING DEVICE-KELLEMS
  • Commercial, ReceptacleCommercial, Receptacle
  • Multiple product options available

    Receptacle, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1 and Grade Commercial; Varies by Sub-Category, Amps, NEMA Configuration, Color, Material of...More

  • LEVITON
  • Industrial, ReceptacleIndustrial, Receptacle
  • Multiple product options available

    Receptacle, Number of Wires 3, Phase 1 and Grade Industrial; Varies by Sub-Category, Amps, NEMA Configuration, Number of Poles, Voltage, Color, Duty, Material of...More

Wall Plate,1 Gang,SS
  • LEVITON
  • Wall Plate, 1 Gang, SSToggle Switch Wall Plate
  • Item # 3AY57
  • Mfr. Model # 84071-040
  • Toggle Switch Wall Plate, Hole Diameter 0.88 Inch, Number Of Gangs 1, Plate Material Stainless Steel, High...More

  • POWER FIRST
  • Locking PlugLocking Plug
  • Multiple product options available

    Locking Plug and Standards UL, cUL; Varies by Amps, NEMA Configuration, Number of Poles, Number of Wires, Phase and Voltage

  • POWER FIRST
  • Locking ReceptacleLocking Receptacle
  • Multiple product options available

    Locking Receptacle, Color Black, Material of Construction Nylon and Standards UL, cUL; Varies by NEMA Configuration, Voltage and Amps

Lockout Wallplate,Single Gang Toggle,SS
Plug,15 Amps,6-15P,250V
  • POWER FIRST
  • Plug, 15 Amps, 6-15P, 250VPlug,15 Amps,6-15P,250V
  • Item # 20VR82
  • Mfr. Model # 20VR82
  • Plug, 15 Amps, NEMA Configuration 6-15P, Number of Poles 2, Number of Wires 3, Voltage 250, HP 1.5, Color...More

Connector,1-15R,15A,125V
  • LEVITON
  • Connector, 1-15R, 15A, 125VCommercial Grade Connector
  • Item # 6X784
  • Mfr. Model # 115CR
  • Connector, 15 Amps, NEMA Configuration 1-15R, Number of Poles 2, Number of Wires 2, Voltage 125VAC, HP 0.5,...More

  • LUTRON
  • GFCI Wall PlateGFCI Wall Plate
  • Multiple product options available

    GFCI Wall Plate, Finish Gloss, Material of Construction Plastic and Size Standard; Varies by Number of Gangs and Color

  • HUBBELL WIRING DEVICE-KELLEMS
  • Industrial, ReceptacleIndustrial, Receptacle
  • Multiple product options available

    Receptacle, Number of Poles 2, Number of Wires 3, Phase 1 and Grade Industrial; Varies by Sub-Category, Amps, NEMA Configuration, Voltage, Color, Duty, Material of...More

Receptacle,20A,125V,5-20R,2P,3W,1PH
  • LEVITON
  • Receptacle, 20A, 125V, 5-20R, 2P, 3W, 1PHIndustrial, Receptacle with Isolated Ground
  • Item # 5HZC5
  • Mfr. Model # 5361-IG
  • Receptacle with Isolated Ground, 20 Amps, 5-20R NEMA Configuration, Number of Poles 2, Number of Wires 3,...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Weatherproof BootWeatherproof Boot
  • Multiple product options available

    Weatherproof Boot, Color Black and Standards UL Listed, CSA Certified; Varies by For Use With

Twist-Lock Connector
Receptacle,50A,125V,5-50R,2P,3W,1PH
  • LEVITON
  • Receptacle, 50A, 125V, 5-50R, 2P, 3W, 1PHIndustrial, Flush Mount Receptacle
  • Item # 5HZL8
  • Mfr. Model # 5373
  • Flush Mount Receptacle, 50 Amps, 5-50R NEMA Configuration, Number of Poles 2, Number of Wires 3, Voltage...More

Boot,Weatherproof,Blk
  • HUBBELL WIRING DEVICE-KELLEMS
  • Boot, Weatherproof, BlkBoot,Weatherproof,Blk
  • Item # 3D229
  • Mfr. Model # HBL6023
  • Short Weatherproof Boot, Color Black, For 2 Pole 3 Wire 15 Amp Twist Lock Plugs, Material Elastomer, Protects...More

Plate,Wall,2 Gang,Silver
Connector Protector
Yellow 20A & 30A Locking Plug Boot
Plug Cap,Yellow,2.25x6x1.5
  • LEVITON
  • Plug Cap, Yellow, 2.25x6x1.5Plug Cap,Yellow,2.25x6x1.5
  • Item # 4UFU4
  • Mfr. Model # 26W
  • Plug Cap, Yellow, Material of Construction Ethylene Propylene Thermoplastic Rubber, Width 2.25 In., Depth 6...More

  • LEVITON
  • Commercial, Decorator ReceptacleCommercial, Decorator Receptacle
  • Multiple product options available

    Decorator Receptacle, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1 and Grade Commercial; Varies by Amps, NEMA Configuration, Color, Material of...More

Dancing Current Tap,120V
  • POWER FIRST
  • Dancing Current Tap, 120VDancing Current Tap,120V
  • Item # 21RJ20
  • Mfr. Model # 21RJ20
  • Dancing Current Tap, Plastic Cast Ground StakeAmps 0.02, Voltage 120Switch/Pilot Light No, Material of...More

Single Receptacle,20A
  • HUBBELL WIRING DEVICE-KELLEMS
  • Single Receptacle, 20ASingle Receptacle,20A
  • Item # 4D260
  • Mfr. Model # H320R
  • Single Receptacle, 20 Amps, Non-NEMA NEMA Configuration, Number of Poles 2, Number of Wires 3, Voltage 250,...More

  • PASS AND SEYMOUR
  • Specification, Plug Tail(TM) ReceptacleSpecification, Plug Tail(TM) Receptacle
  • Multiple product options available

    Plug Tail™ Receptacle, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1, HP —, Duty Extra Heavy, Grade Specification, Material of Construction PVC, Wiring...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More