Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Plugs and Receptacles

51 Results Found that Include 142 Products

Results per page: 16 | 32 | 48
  • LEVITON
  • Hospital, ReceptacleHospital, Receptacle
  • Multiple product options available

    Receptacle, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1, Grade Hospital, Material of Construction Nylon and Wiring Method Back and Side; Varies by...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • PlugPlug
  • Multiple product options available

    Multiple product options available

Adaptor,Cube,Outlet
  • POWER FIRST
  • Adaptor, Cube, OutletAdaptor,Cube,Outlet
  • Item # 1FD79
  • Mfr. Model # 1FD79
  • Cube Outlet Adaptor, 15 Amp, 125 Volt, Nema 5-15P Plug, 3 Nema 5-15R Receptacles, Used To Convert One Wall...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Commercial, ReceptacleCommercial, Receptacle
  • Multiple product options available

    Receptacle, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1 and Grade Commercial; Varies by Sub-Category, Amps, NEMA Configuration, Color, Material of...More

Wall Switch/Receptacle
  • LEVITON
  • Wall Switch/ReceptacleWall Switch/Receptacle
  • Item # 5A062
  • Mfr. Model # 5225-I
  • Wall Switch/Receptacle, Current Rating 15 Amps, Voltage Rating 120 VAC, Power Rating 1/2 HP, Grade...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Specification, Decorator ReceptacleSpecification, Decorator Receptacle
  • Multiple product options available

    Decorator Receptacle, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1, Grade Specification, Material of Construction Nylon, Wiring Method Back and Side and...More

Wall Plate,Switch,4-1/2in x 4-9/16inSize
  • LEVITON
  • Wall Plate, Switch, 4-1/2in x 4-9/16inSizeWall Plate,Switch,4-1/2in x 4-9/16inSize
  • Item # 38UP63
  • Mfr. Model # 84009-A40
  • Wall Plate, Switch, Number of Gangs 2, Color Gray, Finish Brushed, Material of Construction Stainless Steel,...More

  • LEVITON
  • Industrial, ReceptacleIndustrial, Receptacle
  • Multiple product options available

    Receptacle, Number of Wires 3, Phase 1 and Grade Industrial; Varies by Sub-Category, Amps, NEMA Configuration, Number of Poles, Voltage, Color, Duty, Material of...More

Receptacle,Adapt Plate
Wall Switch/Receptacle
  • LEVITON
  • Wall Switch/ReceptacleWall Switch/Receptacle
  • Item # 1A182
  • Mfr. Model # 5225
  • Wall Switch/Receptacle, Current Rating 15 Amps, Voltage Rating 120 VAC, Power Rating 1/2 HP, Grade...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Blank Wall PlateBlank Wall Plate
  • Multiple product options available

    Blank Wall Plate; Varies by Material of Construction, Number of Gangs, Color, Type and Finish

Switch/Pilot Light
  • LEVITON
  • Switch/Pilot LightSwitch/Pilot Light
  • Item # 5A063
  • Mfr. Model # 5226-I
  • Wall Switch/Pilot Light, Current Rating 15 Amps, Voltage Rating 120 VAC, Power Rating 1/2 HP, Grade...More

Wall Switch/Receptacle
  • LEVITON
  • Wall Switch/ReceptacleWall Switch/Receptacle
  • Item # 5Z857
  • Mfr. Model # 5225-WSP
  • Wall Switch/Receptacle, Current Rating 15 Amps, Voltage Rating 120 VAC, Power Rating 1/2 HP, Grade...More

  • PASS AND SEYMOUR
  • Hospital, Plug Tail(TM) ReceptacleHospital, Plug Tail(TM) Receptacle
  • Multiple product options available

    Plug Tail™ Receptacle, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1, HP —, Duty Extra Heavy, Grade Hospital, Material of Construction Nylon, Wiring...More

Switch,Duplex,15 A
  • LEVITON
  • Switch, Duplex, 15 ASwitch,Duplex,15 A
  • Item # 1A181
  • Mfr. Model # 5224-2
  • Wall Duplex Switch, Current Rating 15 Amps, Voltage Rating 120/277 VAC, Power Rating 1/2 HP, Grade...More

4-Plex Accessory
Locking Plug,L6-15P,15A,250V,1-1/2 HP
  • POWER FIRST
  • Locking Plug, L6-15P, 15A, 250V, 1-1/2 HPLocking Plug
  • Item # 29TK21
  • Mfr. Model # 29TK21
  • Locking Plug, 15 Amps, NEMA Configuration L6-15P, Number of Poles 2, Number of Wires 3, Voltage 250, 1 Phase,...More

Switch,Duplex,15 A
  • LEVITON
  • Switch, Duplex, 15 ASwitch,Duplex,15 A
  • Item # 5Z858
  • Mfr. Model # 5224-2W
  • Wall Duplex Switch, Current Rating 15 Amps, Voltage Rating 120/277 VAC, Power Rating 1/2 HP, Grade...More

Wall Plate,2Gang,Nylon,Ivory
Receptacle,20A,125V,5-20R,2P,3W
  • PASS AND SEYMOUR
  • Receptacle, 20A, 125V, 5-20R, 2P, 3WSpecification, Decorator Plug Tail(TM) Receptacle
  • Item # 1PGJ2
  • Mfr. Model # PT26362HG
  • Decorator Plug Tail(TM) Receptacle, 20 Amps, 5-20R NEMA Configuration, Number of Poles 2, Number of Wires 3,...More

Wall Plate,Switch,4-1/2in.x 2-3/4in.Size
  • LEVITON
  • Wall Plate, Switch, 4-1/2in.x 2-3/4in.SizeWall Plate,Switch,4-1/2in.x 2-3/4in.Size
  • Item # 38UP62
  • Mfr. Model # 84001-A40
  • Wall Plate, Switch, Number of Gangs 1, Color Gray, Finish Brushed, Material of Construction Stainless Steel,...More

  • LUTRON
  • GFCI Wall PlateGFCI Wall Plate
  • Multiple product options available

    GFCI Wall Plate, Finish Gloss, Material of Construction Plastic and Size Standard; Varies by Number of Gangs and Color

Plug,15 Amps,5-15P,125V
  • POWER FIRST
  • Plug, 15 Amps, 5-15P, 125VPlug,15 Amps,5-15P,125V
  • Item # 20VR88
  • Mfr. Model # 20VR88
  • Plug, 15 Amps, NEMA Configuration 5-15P, Number of Poles 2, Number of Wires 3, Voltage 125, HP 0.5, Color...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Commercial, Receptacle with Isolated GroundCommercial, Receptacle with Isolated Ground
  • Multiple product options available

    Receptacle with Isolated Ground, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1, Grade Commercial, Material of Construction Nylon, Wiring Method Side,...More

Switch,Duplex,15 A
  • LEVITON
  • Switch, Duplex, 15 ASwitch,Duplex,15 A
  • Item # 5A061
  • Mfr. Model # 5224-2I
  • Wall Duplex Switch, Current Rating 15 Amps, Voltage Rating 120/277 VAC, Power Rating 1/2 HP, Grade...More

Receptacle,30A,125/250V,10-30R,3P,3W,1PH
  • LEVITON
  • Receptacle, 30A, 125/250V, 10-30R, 3P, 3W, 1PHIndustrial, Flush Mount Receptacle
  • Item # 1PKB4
  • Mfr. Model # 5207
  • Flush Mount Receptacle, 30 Amps, 10-30R NEMA Configuration, Number of Poles 3, Number of Wires 3, Voltage...More

Receptacle,Adapt Plate
Results per page: 16 | 32 | 48