Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Plugs and Receptacles

30 Results Found that Include 153 Products

Results per page: 16 | 32 | 48
    • LEVITON
    • PlugPlug
    • Multiple product options available

      Multiple product options available

    • HUBBELL WIRING DEVICE-KELLEMS
    • Blank Wall PlateBlank Wall Plate
    • Multiple product options available

      Blank Wall Plate; Varies by Material of Construction, Number of Gangs, Color, Type and Finish

    • HUBBELL WIRING DEVICE-KELLEMS
    • Commercial, ReceptacleCommercial, Receptacle
    • Multiple product options available

      Receptacle, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1 and Grade Commercial; Varies by Sub-Category, Amps, NEMA Configuration, Color, Material of...More

    Plug,5-15 NEMA,15 A
    • GRAINGER APPROVED
    • Plug, 5-15 NEMA, 15 APlug,5-15 NEMA,15 A
    • Item # 16W275
    • Mfr. Model # 16W275
    • Plug, 15 Amps, NEMA Configuration 5-15P, Number of Poles 2, Number of Wires 3, Voltage 125VAC, HP 0.5, Color...More

    Connector,5-15R NEMA,15 Amp
    • GRAINGER APPROVED
    • Connector, 5-15R NEMA, 15 AmpConnector,5-15R NEMA,15 Amp
    • Item # 16W274
    • Mfr. Model # 16W274
    • Connector, 15 Amps, NEMA Configuration 5-15R, Number of Poles 2, Number of Wires 3, Voltage 125VAC, HP 0.5,...More

    • HUBBELL WIRING DEVICE-KELLEMS
    • Industrial, ReceptacleIndustrial, Receptacle
    • Multiple product options available

      Receptacle, Number of Poles 2, Number of Wires 3, Phase 1 and Grade Industrial; Varies by Sub-Category, Amps, NEMA Configuration, Voltage, Color, Duty, Material of...More

    • LEVITON
    • Industrial, ReceptacleIndustrial, Receptacle
    • Multiple product options available

      Receptacle, Number of Wires 3, Phase 1 and Grade Industrial; Varies by Sub-Category, Amps, NEMA Configuration, Number of Poles, Voltage, Color, Duty, Material of...More

    • LEVITON
    • Commercial, ReceptacleCommercial, Receptacle
    • Multiple product options available

      Receptacle, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1 and Grade Commercial; Varies by Sub-Category, Amps, NEMA Configuration, Color, Material of...More

    Plate,Wall,2 Gang,Silver
    • LEVITON
    • Hospital, ReceptacleHospital, Receptacle
    • Multiple product options available

      Receptacle, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1, Grade Hospital, Material of Construction Nylon and Wiring Method Back and Side; Varies by...More

    • LEVITON
    • Commercial, Decorator ReceptacleCommercial, Decorator Receptacle
    • Multiple product options available

      Decorator Receptacle, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1 and Grade Commercial; Varies by Amps, NEMA Configuration, Color, Material of...More

    • LEVITON
    • Industrial, Receptacle with Isolated GroundIndustrial, Receptacle with Isolated Ground
    • Multiple product options available

      Receptacle with Isolated Ground, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1, Grade Industrial, Wiring Method Back and Side and Standards UL 498 File...More

    • GRAINGER APPROVED
    • Plug AdapterPlug Adapter
    • Multiple product options available

      Plug Adapter and Color Black; Varies by Converts From

    • LUTRON
    • GFCI Wall PlateGFCI Wall Plate
    • Multiple product options available

      GFCI Wall Plate, Finish Gloss, Material of Construction Plastic and Size Standard; Varies by Number of Gangs and Color

    Receptacle,50A,125/250V,14-50R,3P,4W,1PH
    • LEVITON
    • Receptacle, 50A, 125/250V, 14-50R, 3P, 4W, 1PHIndustrial, Flush Mount Receptacle
    • Item # 1PKB2
    • Mfr. Model # 279
    • Flush Mount Receptacle, 50 Amps, 14-50R NEMA Configuration, Number of Poles 3, Number of Wires 4, Voltage...More

    Receptacle,50A,125/250V,10-50R,3P,3W,1PH
    • LEVITON
    • Receptacle, 50A, 125/250V, 10-50R, 3P, 3W, 1PHReceptacle,50A,125/250V,10-50R,3P,3W,1PH
    • Item # 5HZN7
    • Mfr. Model # 5050
    • Surface Mount Receptacle, 50 Amps, 10-50R NEMA Configuration, Number of Poles 3, Number of Wires 3, Voltage...More

    Plate,Wall,1 Gang,Silver
    • LEVITON
    • Commercial, Decora ReceptacleCommercial, Decora Receptacle
    • Multiple product options available

      Decora Receptacle, 20, 5-20R, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1, HP 1, Duty Heavy, Grade Commercial, Material of Construction Thermoplastic...More

    • LEVITON
    • Industrial, Decorator ReceptacleIndustrial, Decorator Receptacle
    • Multiple product options available

      Decorator Receptacle, 20, 5-20R, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1, HP 1, Duty Heavy, Grade Industrial, Material of Construction...More

    Plate,Wall,2 Gang,Silver
    Plate,Wall,1 Gang,Silver
    • HUBBELL WIRING DEVICE-KELLEMS
    • Specification, Decorator ReceptacleSpecification, Decorator Receptacle
    • Multiple product options available

      Decorator Receptacle, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1, Grade Specification, Material of Construction Nylon, Wiring Method Back and Side and...More

    • FAST CAP
    • Electric Trim RingElectric Trim Ring
    • Multiple product options available

      Electric Trim Ring, Color White, Material of Construction Plastic and Size Outside 6 1/4" x 6 1/4" H, Inside 3 1/8" W x 4 7/8" H, Total Depth 1 1/4"; Varies by Number of...More

    Receptacle,15A,125V,5-15R,2P,3W,1PH
    • LEVITON
    • Receptacle, 15A, 125V, 5-15R, 2P, 3W, 1PHReceptacle,15A,125V,5-15R,2P,3W,1PH
    • Item # 6LN32
    • Mfr. Model # 5262-IG
    • Receptacle with Isolated Ground, 15 Amps, 5-15R NEMA Configuration, Number of Poles 2, Number of Wires 3,...More

    Receptacle,20A,125V,5-20R,2P,3W,1PH
    • HUBBELL WIRING DEVICE-KELLEMS
    • Receptacle, 20A, 125V, 5-20R, 2P, 3W, 1PHSpecification, Receptacle
    • Item # 5GTG8
    • Mfr. Model # 5352AAL
    • Receptacle, 20 Amps, 5-20R NEMA Configuration, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1,...More

    • HUBBELL WIRING DEVICE-KELLEMS
    • Residential, Decorator ReceptacleResidential, Decorator Receptacle
    • Multiple product options available

      Decorator Receptacle, 15, 5-15R, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1, HP 1/2, Grade Residential, Wiring Method Push and Side and Standards...More

    Results per page: 16 | 32 | 48