Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Plugs and Receptacles

39 Results Found that Include 198 Products 

Results per page: 16 | 32 | 48
Cap,Electrical Safety,Pk 12
  • HUBBELL WIRING DEVICE-KELLEMS
  • Toggle Switch Wall Plate
  • Multiple product options available

  • LEVITON
  • Blank Wall Plate
  • Multiple product options available

  • HUBBELL WIRING DEVICE-KELLEMS
  • Commercial, Receptacle
  • Multiple product options available

  • LEVITON
  • GFCI Wall Plate
  • Multiple product options available

  • HUBBELL WIRING DEVICE-KELLEMS
  • Blank Wall Plate
  • Multiple product options available

Plate,Wall,1 Gang,Silver
  • HUBBELL WIRING DEVICE-KELLEMS
  • Plate, Wall, 1 Gang, Silver
  • Item # 5C231
  • Mfr. Model # SS7
  • Wall Plate, Number of Gangs 1, Plate Single Receptacle, Plate Material Stainless Steel, Brushed, 15 and 20...More

Cord Adapter,Ground
  • LEVITON
  • Cord Adapter, Ground
  • Item # 2X604
  • Mfr. Model # 274
  • Grounding Adapter, Current Rating 15 Amps, Voltage Rating 125 Volts, Power Rating 1875 Watts, NEMA...More

Plug,1-15P,15A,125V
  • LEVITON
  • Plug, 1-15P, 15A, 125V
  • Item # 6X783
  • Mfr. Model # 115PR
  • Plug, 15 Amps, NEMA Configuration 1-15P, Number of Poles 2, Number of Wires 2, Voltage 125VAC, HP 0.5, Color...More

Connector,PlugTail(TM),Gray,12 AWG
  • PASS AND SEYMOUR
  • Connector, PlugTail(TM), Gray, 12 AWG
  • Item # 1HBH6
  • Mfr. Model # PTRA6STR
  • Connector, Plug Tail(TM), Number of Poles 2, Number of Wires 3, Color Gray, Standards cULus, FSUL, Cable...More

Grounded 3 Outlet Adapter
  • POWER FIRST
  • Grounded 3 Outlet Adapter
  • Item # 21RJ19
  • Mfr. Model # 21RJ19
  • Grounded 3 Outlet Adapter, Voltage 120, NEMA Plug Configuration 5-15P, Color White, Standards UL/CUL E201084

  • HUBBELL WIRING DEVICE-KELLEMS
  • Straight Blade Wall Plate
  • Multiple product options available

Right Angle Switch Wiring Module,Lev-Lok
  • LEVITON
  • Right Angle Switch Wiring Module, Lev-Lok
  • Item # 13N293
  • Mfr. Model # MSPSW-ST
  • Right Angle Switch Wiring Module, For Use With Lev-Lok Switches, Stranded Wire Type, Voltage 125VAC, 15 or 20...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Residential, Receptacle
  • Multiple product options available

Right Angle Recep Wiring Module,Lev-Lok
  • LEVITON
  • Right Angle Recep Wiring Module, Lev-Lok
  • Item # 13N280
  • Mfr. Model # MSTWL-A
  • Right Angle Receptacle Wiring Module, For Use With Lev-Lok Receptacles, Stranded Wire Type, Voltage 125VAC,...More

Connector,PlugTail(TM),Gray,12 AWG
  • PASS AND SEYMOUR
  • Connector, PlugTail(TM), Gray, 12 AWG
  • Item # 1HBH7
  • Mfr. Model # PTRA6SOL
  • Connector, Plug Tail(TM), Number of Poles 2, Number of Wires 3, Color Gray, Standards cULus, FSUL, Cable...More

  • SNAPCONNECT
  • Pigtail
  • Multiple product options available

Rt Angle Recep Wiring Module,SNAPConnec
  • SNAPCONNECT
  • Rt Angle Recep Wiring Module, SNAPConnec
  • Item # 24K020
  • Mfr. Model # SNAP2R
  • Right Angle Receptacle Wiring Module, For Use With SNAPConnect(r) Receptacles, Stranded Wire Type, Voltage...More

Field Polish 3mm Boot,Black,Pk10
  • OPTICAM
  • Field Polish 3mm Boot, Black, Pk10
  • Item # 40M026
  • Mfr. Model # FMCBT3BL-X
  • Field Polish 3mm Boot, Black, Material of Construction Santoprene, Width (In.) 4.2, Depth (In.) 4.2, Height...More

Results per page: 16 | 32 | 48