Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Plugs and Receptacles

91 Results Found that Include 207 Products

Results per page: 16 | 32 | 48
  • LEVITON
  • Commercial, ReceptacleCommercial, Receptacle
  • Multiple product options available

    Receptacle, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1 and Grade Commercial; Varies by Sub-Category, Amps, NEMA Configuration, Color, Material of...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Commercial, ReceptacleCommercial, Receptacle
  • Multiple product options available

    Receptacle, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1 and Grade Commercial; Varies by Sub-Category, Amps, NEMA Configuration, Color, Material of...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Industrial, ReceptacleIndustrial, Receptacle
  • Multiple product options available

    Receptacle, Number of Poles 2, Number of Wires 3, Phase 1 and Grade Industrial; Varies by Sub-Category, Amps, NEMA Configuration, Voltage, Color, Duty, Material of...More

  • LEVITON
  • Industrial, ReceptacleIndustrial, Receptacle
  • Multiple product options available

    Receptacle, Number of Wires 3, Phase 1 and Grade Industrial; Varies by Sub-Category, Amps, NEMA Configuration, Number of Poles, Voltage, Color, Duty, Material of...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Hospital, Four Outlet ReceptacleHospital, Four Outlet Receptacle
  • Multiple product options available

    Four Outlet Receptacle, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1, Grade Hospital, Material of Construction Polycarbonate, Wiring Method Back and...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Hospital, ReceptacleHospital, Receptacle
  • Multiple product options available

    Receptacle, Number of Poles 2, Number of Wires 3, Phase 1 and Grade Hospital; Varies by Sub-Category, Amps, NEMA Configuration, Voltage, Color, Duty, Material of...More

Receptacle,Adapt Plate
Wall Switch/Receptacle
  • LEVITON
  • Wall Switch/ReceptacleWall Switch/Receptacle
  • Item # 1A182
  • Mfr. Model # 5225
  • Wall Switch/Receptacle, Current Rating 15 Amps, Voltage Rating 120 VAC, Power Rating 1/2 HP, Grade...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • ReceptacleReceptacle
  • Multiple product options available

    Receptacle; Varies by Sub-Category, NEMA Configuration, Voltage, Amps and Color

USB Charger Receptacle,Brown
  • HUBBELL WIRING DEVICE-KELLEMS
  • USB Charger Receptacle, BrownUSB Charger Receptacle,Brown
  • Item # 39E881
  • Mfr. Model # USB15X2
  • USB Charger Receptacle, 15 Amps, 5-15R NEMA Configuration, Number of Poles 2, Number of Wires 3, Voltage...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Specification, Miniature Flanged ReceptacleSpecification, Miniature Flanged Receptacle
  • Multiple product options available

    Miniature Flanged Receptacle, Number of Poles 2, Number of Wires 3, Phase 1, Duty Heavy and Grade Specification; Varies by Amps, NEMA Configuration, Voltage, Color,...More

Receptacle,277V,15A,L7-15R,2P,3W,1PH
  • HUBBELL WIRING DEVICE-KELLEMS
  • Receptacle, 277V, 15A, L7-15R, 2P, 3W, 1PHLocking Receptacle
  • Item # 5Z899
  • Mfr. Model # HBL4750
  • Locking Receptacle, L7-15R NEMA Configuration, Voltage 277VAC, 15 Amps, Color Brown, Number of Poles 2,...More

Plate,Wall,1 Gang,Brown
Receptacle,20A,125V,5-20R,2P,3W,1PH
  • LEVITON
  • Receptacle, 20A, 125V, 5-20R, 2P, 3W, 1PHCommercial, Decora Receptacle
  • Item # 6LM95
  • Mfr. Model # 16352
  • Decora Receptacle, 20 Amps, 5-20R NEMA Configuration, Number of Poles 2, Number of Wires 3, Voltage 125VAC,...More

Switch/Pilot Light
  • LEVITON
  • Switch/Pilot LightSwitch/Pilot Light
  • Item # 1A183
  • Mfr. Model # 5226
  • Wall Switch/Pilot Light, Current Rating 15 Amps, Voltage Rating 120 VAC, Power Rating 1/2 HP, Grade...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Specification, Panel Mount ReceptacleSpecification, Panel Mount Receptacle
  • Multiple product options available

    Panel Mount Receptacle, 15, Number of Poles 2, Number of Wires 3, Phase 1, Duty Heavy and Grade Specification; Varies by NEMA Configuration, Voltage, Color, Material of...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Blank Wall PlateBlank Wall Plate
  • Multiple product options available

    Blank Wall Plate; Varies by Material of Construction, Number of Gangs, Color, Type and Finish

Receptacle,20A,125V,5-20R,2P,3W,1PH
  • HUBBELL WIRING DEVICE-KELLEMS
  • Receptacle, 20A, 125V, 5-20R, 2P, 3W, 1PHSpecification, Receptacle
  • Item # 1XC02
  • Mfr. Model # HBL8300
  • Receptacle, 20 Amps, 5-20R NEMA Configuration, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1,...More

Plate,Wall,1 Gang,Brown
Plate,Wall,1 Gang,Brown
Switch,Duplex,15 A
  • LEVITON
  • Switch, Duplex, 15 ASwitch,Duplex,15 A
  • Item # 1A181
  • Mfr. Model # 5224-2
  • Wall Duplex Switch, Current Rating 15 Amps, Voltage Rating 120/277 VAC, Power Rating 1/2 HP, Grade...More

Receptacle,15A,125V,5-15R
  • LEVITON
  • Receptacle, 15A, 125V, 5-15RResidential, Receptacle
  • Item # 6X064
  • Mfr. Model # 5320
  • Receptacle, 15 Amps, 5-15R NEMA Configuration, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1,...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Commercial, Decorator ReceptacleCommercial, Decorator Receptacle
  • Multiple product options available

    Decorator Receptacle, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1, Grade Commercial and Wiring Method Back and Side; Varies by Amps, NEMA...More

Receptacle,15A,125V,5-15R,2P,3W,1PH
  • LEVITON
  • Receptacle, 15A, 125V, 5-15R, 2P, 3W, 1PHResidential, Decorator Receptacle
  • Item # 5A068
  • Mfr. Model # 5325
  • Decorator Receptacle, 15 Amps, 5-15R NEMA Configuration, Number of Poles 2, Number of Wires 3, Voltage...More

  • LEVITON
  • Female ReceptacleFemale Receptacle
  • Multiple product options available

    Female Receptacle, Voltage Rating 600, Amps AC 400, Conductor Material Solid Brass, Fits Male Plug, Material of Construction Santoprene TPV, Mounting Screw Mount, NEMA...More

Receptacle,20A,125V,5-20R,2P,3W,1PH
  • LEVITON
  • Receptacle, 20A, 125V, 5-20R, 2P, 3W, 1PHIndustrial, Decorator Receptacle
  • Item # 5HZH4
  • Mfr. Model # 16362
  • Decorator Receptacle, 20 Amps, 5-20R NEMA Configuration, Number of Poles 2, Number of Wires 3, Voltage...More

Receptacle,15A,125V,5-15R,2P,3W,1PH
  • HUBBELL WIRING DEVICE-KELLEMS
  • Receptacle, 15A, 125V, 5-15R, 2P, 3W, 1PHResidential, Receptacle
  • Item # 2JFR7
  • Mfr. Model # RR15
  • Receptacle, 15 Amps, 5-15R NEMA Configuration, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1,...More

Results per page: 16 | 32 | 48