Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Plugs and Receptacles

131 Results Found that Include 728 Products

Results per page: 16 | 32 | 48
  • LEVITON
  • PlugPlug
  • Multiple product options available

    Multiple product options available

  • LEVITON
  • Commercial, ReceptacleCommercial, Receptacle
  • Multiple product options available

    Receptacle, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1 and Grade Commercial; Varies by Sub-Category, Amps, NEMA Configuration, Color, Material of...More

Cap,Electrical Safety,Pk 12
  • LEVITON
  • Blank Wall PlateBlank Wall Plate
  • Multiple product options available

    Blank Wall Plate and Number of Gangs 1; Varies by Material of Construction and Color

  • LEVITON
  • General Grade ConnectorGeneral Grade Connector
  • Multiple product options available

    Connector, 15, Number of Poles 2, Number of Wires 3, Color Black/White, General, Material of Construction Super Tough Nylon, Cord Size 0.245 to 0.700" and Standards UL...More

  • LEVITON
  • Residential, ReceptacleResidential, Receptacle
  • Multiple product options available

    Receptacle, 15, 5-15R, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1, HP 1/2, Grade Residential, Material of Construction Thermoplastic, Wiring Method...More

  • LEVITON
  • GFCI Wall PlateGFCI Wall Plate
  • Multiple product options available

    GFCI Wall Plate and Size Standard; Varies by Material of Construction, Number of Gangs and Color

  • LEVITON
  • Hospital, ReceptacleHospital, Receptacle
  • Multiple product options available

    Receptacle, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1, Grade Hospital, Material of Construction Nylon and Wiring Method Back and Side; Varies by...More

Cord Adapter,Ground
  • LEVITON
  • Cord Adapter, GroundCord Adapter,Ground
  • Item # 2X604
  • Mfr. Model # 274
  • Grounding Adapter, Current Rating 15 Amps, Voltage Rating 125 Volts, Power Rating 1875 Watts, NEMA...More

  • LEVITON
  • Industrial, ReceptacleIndustrial, Receptacle
  • Multiple product options available

    Receptacle, Number of Wires 3, Phase 1 and Grade Industrial; Varies by Sub-Category, Amps, NEMA Configuration, Number of Poles, Voltage, Color, Duty, Material of...More

  • LEVITON
  • Female ConnectorFemale Connector
  • Multiple product options available

    Female Connector, Single Pole Cam, Voltage Rating 600, Amps AC 400, Conductor Material Solid Brass, Fits Male Plug, Material of Construction Santoprene TPV, NEMA Rating...More

  • LEVITON
  • Male ConnectorMale Connector
  • Multiple product options available

    Male Connector, Single Pole Cam, Voltage Rating 600, Amps AC 400, Conductor Material Solid Brass, Fits Female Plug, Material of Construction Santoprene TPV, NEMA Rating...More

Locking Plug,Midget,15 A,ML1
  • LEVITON
  • Locking Plug, Midget, 15 A, ML1Locking Plug,Midget,15 A,ML1
  • Item # 1PKG1
  • Mfr. Model # ML1-P
  • Locking Plug, Midget, 15 Amps AC, Number of Poles 2, Number of Wires 2, 125 Voltage Rating, 0.5 HP, ML1 NEMA...More

  • LEVITON
  • PlugPlug
  • Multiple product options available

    Plug, Industrial and Material of Construction Super Tough Nylon; Varies by Amps, NEMA Configuration, Number of Poles, Number of Wires, Phase and Voltage

  • LEVITON
  • Residential, Decorator ReceptacleResidential, Decorator Receptacle
  • Multiple product options available

    Decorator Receptacle, 15, 5-15R, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1, HP 1/2, Grade Residential, Material of Construction Thermoplastic and...More

Wall Switch/Receptacle
  • LEVITON
  • Wall Switch/ReceptacleWall Switch/Receptacle
  • Item # 5A062
  • Mfr. Model # 5225-I
  • Wall Switch/Receptacle, Current Rating 15 Amps, Voltage Rating 120 VAC, Power Rating 1/2 HP, Grade...More

  • LEVITON
  • ConnectorConnector
  • Multiple product options available

    Locking Connector, Industrial, Material of Construction Impact Modified Nylon, NEMA Rating WD-6 and Standards UL Fed Spec WC-596/UL498/CSA C22.2 No. 42/NOM/NEMA/ANSI;...More

Switch,Duplex,15 A
  • LEVITON
  • Switch, Duplex, 15 ASwitch,Duplex,15 A
  • Item # 5A061
  • Mfr. Model # 5224-2I
  • Wall Duplex Switch, Current Rating 15 Amps, Voltage Rating 120/277 VAC, Power Rating 1/2 HP, Grade...More

Wall Switch/Receptacle
  • LEVITON
  • Wall Switch/ReceptacleWall Switch/Receptacle
  • Item # 5Z857
  • Mfr. Model # 5225-WSP
  • Wall Switch/Receptacle, Current Rating 15 Amps, Voltage Rating 120 VAC, Power Rating 1/2 HP, Grade...More

Locking Connector,Midget,15 A,ML1
  • LEVITON
  • Locking Connector, Midget, 15 A, ML1Locking Connector,Midget,15 A,ML1
  • Item # 1PKG2
  • Mfr. Model # ML1-C
  • Locking Connector, Midget, 15 Amps AC, Number of Poles 2, Number of Wires 2, 125 Voltage Rating, 0.5 HP, ML1...More

  • LEVITON
  • Industrial, Decorator ReceptacleIndustrial, Decorator Receptacle
  • Multiple product options available

    Decorator Receptacle, 20, 5-20R, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1, HP 1, Duty Heavy, Grade Industrial, Material of Construction...More

Right Angle Recep Wiring Module,Lev-Lok
  • LEVITON
  • Right Angle Recep Wiring Module, Lev-LokRight Angle Recep Wiring Module,Lev-Lok
  • Item # 13N280
  • Mfr. Model # MSTWL-A
  • Right Angle Receptacle Wiring Module, For Use With Lev-Lok Receptacles, Stranded Wire Type, Voltage 125VAC,...More

Lockout Wallplate,Single Gang Toggle,SS
Switch,Duplex,15 A
  • LEVITON
  • Switch, Duplex, 15 ASwitch,Duplex,15 A
  • Item # 5Z858
  • Mfr. Model # 5224-2W
  • Wall Duplex Switch, Current Rating 15 Amps, Voltage Rating 120/277 VAC, Power Rating 1/2 HP, Grade...More

Receptacle,30A,125V,TT-30R,2P,3W,1PH
  • LEVITON
  • Receptacle, 30A, 125V, TT-30R, 2P, 3W, 1PHReceptacle,30A,125V,TT-30R,2P,3W,1PH
  • Item # 39A772
  • Mfr. Model # 7313
  • Travel Trailer Receptacle, 30 Amps, TT-30R NEMA Configuration, Number of Poles 2, Number of Wires 3, Voltage...More

Locking Plug,Midget,15 A,ML3
  • LEVITON
  • Locking Plug, Midget, 15 A, ML3Locking Plug,Midget,15 A,ML3
  • Item # 1PKG9
  • Mfr. Model # ML3-P
  • Locking Plug, Midget, 15 Amps AC, Number of Poles 3, Number of Wires 3, 125/250 Voltage Rating, 0.5 HP, ML3...More

Results per page: 16 | 32 | 48