Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Plugs and Receptacles

22 Results Found that Include 56 Products 

Results per page: 16 | 32 | 48
    Connector,PlugTail(TM),Gray,12 AWG
    • PASS AND SEYMOUR
    • Hospital, Plug Tail(TM) ReceptacleHospital, Plug Tail(TM) Receptacle
    • Multiple product options available

      Plug Tail™ Receptacle, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1, HP —, Duty Extra Heavy, Grade Hospital, Material of Construction Nylon, Wiring...More

    • PASS AND SEYMOUR
    • Plug with GCMPlug with GCM
    • Multiple product options available

      Ground Continuity Monitoring Plug, Number of Poles 2, Number of Wires 3, HP —, Color Black/White, Specification, Material of Construction Nylon, Cord Size 0.230 to...More

    • PASS AND SEYMOUR
    • Ground Continuity Monitoring PlugGround Continuity Monitoring Plug
    • Multiple product options available

      Ground Continuity Monitoring Plug, Color Black/White, Specification, Material of Construction Nylon and Standards cULus/FSUL; Varies by Amps, NEMA Configuration, Number...More

    Connector,PlugTail(TM),Gray,12 AWG
    • PASS AND SEYMOUR
    • Industrial, Plug Tail(TM) ReceptacleIndustrial, Plug Tail(TM) Receptacle
    • Multiple product options available

      Plug Tail (TM) Receptacle, 20, 5-20R, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1, Duty Extra Heavy, Grade Industrial, Material of Construction Nylon,...More

    • PASS AND SEYMOUR
    • Ground Continuity Monitoring ConnectorGround Continuity Monitoring Connector
    • Multiple product options available

      Ground Continuity Monitoring Connector, 1, Color Black/White, Specification, Material of Construction Nylon and Standards cULus/FSUL; Varies by Amps, NEMA Configuration,...More

    Receptacle,20A,125V,5-20R,2P,3W
    • PASS AND SEYMOUR
    • Receptacle, 20A, 125V, 5-20R, 2P, 3WReceptacle,20A,125V,5-20R,2P,3W
    • Item # 1PGH8
    • Mfr. Model # PT26362HGRED
    • Decorator Plug Tail(TM) Receptacle, 20 Amps, 5-20R NEMA Configuration, Number of Poles 2, Number of Wires 3,...More

    • PASS AND SEYMOUR
    • Specification, Plug Tail(TM) ReceptacleSpecification, Plug Tail(TM) Receptacle
    • Multiple product options available

      Plug Tail™ Receptacle, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1, HP —, Duty Extra Heavy, Grade Specification, Material of Construction PVC, Wiring...More

    • PASS AND SEYMOUR
    • ConnectorConnector
    • Multiple product options available

      Connector, Number of Poles 2, Number of Wires 3, 1, HP —, Color Black/White, Specification, Material of Construction Nylon, NEMA Rating WD-1,WD-6 and Standards...More

    • PASS AND SEYMOUR
    • Specification, Decorator Plug Tail(TM) ReceptacleSpecification, Decorator Plug Tail(TM) Receptacle
    • Multiple product options available

      Decorator Plug Tail(TM) Receptacle, 20, 5-20R, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1, HP —, Grade Specification, Material of Construction PVC,...More

    USB Charge Recp,20A,125V,3.1A@5VDC,White
    • PASS AND SEYMOUR
    • USB Charge Recp, 20A, 125V, 3.1A@5VDC, WhiteUSB Charge Recp,20A,125V,3.1A@5VDC,White
    • Item # 20PD19
    • Mfr. Model # TR8300HUSBW
    • Duplex Charger Receptacle, Number of USB Ports 2, USB Charging Capacity 3.1A @ 5VDC, Amps 20, Tamper...More

    USB Charge Recp,15A,125V,3.1A@5VDC,White
    • PASS AND SEYMOUR
    • USB Charge Recp, 15A, 125V, 3.1A@5VDC, WhiteUSB Charge Recp,15A,125V,3.1A@5VDC,White
    • Item # 20PD16
    • Mfr. Model # TR8200HUSBW
    • Duplex Charger Receptacle, Number of USB Ports 2, USB Charging Capacity 3.1A @ 5VDC, Amps 15, Tamper...More

    USB Charge Rec,15A,125V,3.1A@5VDC,Almond
    • PASS AND SEYMOUR
    • USB Charge Rec, 15A, 125V, 3.1A@5VDC, AlmondUSB Charge Rec,15A,125V,3.1A@5VDC,Almond
    • Item # 20PD23
    • Mfr. Model # TR5262USBLA
    • Duplex Charger Receptacle, Number of USB Ports 2, USB Charging Capacity 3.1A @ 5VDC, Amps 15, Tamper...More

    USB Charge Rec,20A,125V,3.1A@5VDC,Almond
    • PASS AND SEYMOUR
    • USB Charge Rec, 20A, 125V, 3.1A@5VDC, AlmondUSB Charge Rec,20A,125V,3.1A@5VDC,Almond
    • Item # 20PD20
    • Mfr. Model # TR8300HUSBLA
    • Duplex Charger Receptacle, Number of USB Ports 2, USB Charging Capacity 3.1A @ 5VDC, Amps 20, Tamper...More

    USB Charge Rec,20A,125V,3.1A@5VDC,Almond
    • PASS AND SEYMOUR
    • USB Charge Rec, 20A, 125V, 3.1A@5VDC, AlmondUSB Charge Rec,20A,125V,3.1A@5VDC,Almond
    • Item # 20PD25
    • Mfr. Model # TR5362USBLA
    • Duplex Charger Receptacle, Number of USB Ports 2, USB Charging Capacity 3.1A @ 5VDC, Amps 20, Tamper...More

    USB Charge Recp,15A,125V,3.1A@5VDC,Red
    • PASS AND SEYMOUR
    • USB Charge Recp, 15A, 125V, 3.1A@5VDC, RedUSB Charge Recp,15A,125V,3.1A@5VDC,Red
    • Item # 20PD18
    • Mfr. Model # TR8200HUSBRED
    • Duplex Charger Receptacle, Number of USB Ports 2, USB Charging Capacity 3.1A @ 5VDC, Amps 15, Tamper...More

    USB Charge Recp,20A,125V,3.1A@5VDC,Red
    • PASS AND SEYMOUR
    • USB Charge Recp, 20A, 125V, 3.1A@5VDC, RedUSB Charge Recp,20A,125V,3.1A@5VDC,Red
    • Item # 20PD21
    • Mfr. Model # TR8300HUSBRED
    • Duplex Charger Receptacle, Number of USB Ports 2, USB Charging Capacity 3.1A @ 5VDC, Amps 20, Tamper...More

    USB Charge Recp,20A,125V,3.1A@5VDC,White
    • PASS AND SEYMOUR
    • USB Charge Recp, 20A, 125V, 3.1A@5VDC, WhiteUSB Charge Recp,20A,125V,3.1A@5VDC,White
    • Item # 20PD24
    • Mfr. Model # TR5362USBW
    • Duplex Charger Receptacle, Number of USB Ports 2, USB Charging Capacity 3.1A @ 5VDC, Amps 20, Tamper...More

    USB Charge Rec,15A,125V,3.1A@5VDC,Almond
    • PASS AND SEYMOUR
    • USB Charge Rec, 15A, 125V, 3.1A@5VDC, AlmondUSB Charge Rec,15A,125V,3.1A@5VDC,Almond
    • Item # 20PD17
    • Mfr. Model # TR8200HUSBLA
    • Duplex Charger Receptacle, Number of USB Ports 2, USB Charging Capacity 3.1A @ 5VDC, Amps 15, Tamper...More

    USB Charge Recp,15A,125V,3.1A@5VDC,White
    • PASS AND SEYMOUR
    • USB Charge Recp, 15A, 125V, 3.1A@5VDC, WhiteUSB Charge Recp,15A,125V,3.1A@5VDC,White
    • Item # 20PD22
    • Mfr. Model # TR5262USBW
    • Duplex Charger Receptacle, Number of USB Ports 2, USB Charging Capacity 3.1A @ 5VDC, Amps 15, Tamper...More

    Results per page: 16 | 32 | 48