Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price

Plugs and Receptacles

67 Results Found that Include 74 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Plug,Hazardous Area
  • Plug, Hazardous AreaPlug,Hazardous Area
  • Item # 2CA12
  • Mfr. Model # UGP-15231
  • Hazardous Area Plug, 125 VAC, 60 Hz, 15 Amps AC, Power Rating 1 Hp, Number of Wires 3, Number of Poles 2,...More

Plug,Hazardous Area
  • Plug, Hazardous AreaPlug,Hazardous Area
  • Item # 2CA18
  • Mfr. Model # UGP-20231
  • Hazardous Area Plug, 125 VAC, 60 Hz, 20 Amps AC, Power Rating 1 Hp, Number of Wires 2, Number of Poles 3,...More

Pin & Sleeve Plug,3W,4P,60A
  • Pin & Sleeve Plug, 3W, 4P, 60APin & Sleeve Plug,3W,4P,60A
  • Item # 5HJ62
  • Mfr. Model # VP6485
  • NEC Pin and Sleeve Plug, Grounding Style II, Amps 60, Color Gray, Voltage 600VAC/250VDC, 3 Phase, Number of...More

Pin & Sleeve Plug,3W,3P,100A
  • Pin & Sleeve Plug, 3W, 3P, 100APin & Sleeve Plug,3W,3P,100A
  • Item # 2NVT2
  • Mfr. Model # VP10377
  • NEC Pin and Sleeve Plug, Grounding Style I, Amps 100, Color Gray, Voltage 600VAC/250VDC, 1 or 3 Phase, Number...More

Pin & Sleeve Plug,3W,4P,30A
  • Pin & Sleeve Plug, 3W, 4P, 30APin & Sleeve Plug,3W,4P,30A
  • Item # 5HJ60
  • Mfr. Model # VP3485
  • NEC Pin and Sleeve Plug, Grounding Style II, Amps 30, Color Gray, Voltage 600VAC/250VDC, 3 Phase, Number of...More

Receptacle,Hazardous
  • Receptacle, HazardousReceptacle,Hazardous
  • Item # 2CA24
  • Mfr. Model # UGR4-20231
  • Hazardous Area Receptacles, 125 VAC, 60 Hz, 20 Amps AC, Feed-Thru Hub 1/2 In, Power Rating 1 Hp, Number of...More

Pin & Sleeve Connector,3W,4P,60A
  • Pin & Sleeve Connector, 3W, 4P, 60APin & Sleeve Connector,3W,4P,60A
  • Item # 5HJ68
  • Mfr. Model # VPR6465
  • NEC Pin and Sleeve Connector, Grounding Style II, Amps 60, Color Gray, Voltage 600VAC/250VDC, 3 Phase, Number...More

Pin & Sleeve Receptacle,4W,4P,60A
  • Pin & Sleeve Receptacle, 4W, 4P, 60APin & Sleeve Receptacle,4W,4P,60A
  • Item # 2NVR5
  • Mfr. Model # VR641
  • NEC Pin and Sleeve Receptacle, Grounding Style I, Amps 60, Color Gray, Voltage 600VAC/250VDC, 3 Phase, Number...More

Pin & Sleeve Receptacle,4W,4P,200A
  • Pin & Sleeve Receptacle, 4W, 4P, 200APin & Sleeve Receptacle,4W,4P,200A
  • Item # 2NVX2
  • Mfr. Model # VR20412
  • NEC Pin and Sleeve Receptacle, Grounding Style I, Amps 200, Color Gray, Voltage 600VAC/250VDC, 3 Phase,...More

Pin & Sleeve Receptacle,4W,4P,100A
  • Pin & Sleeve Receptacle, 4W, 4P, 100APin & Sleeve Receptacle,4W,4P,100A
  • Item # 2NVT8
  • Mfr. Model # VR1041
  • NEC Pin and Sleeve Receptacle, Grounding Style I, Amps 100, Color Gray, Voltage 600VAC/250VDC, 3 Phase,...More

Pin & Sleeve Plug,4W,4P,30A
  • Pin & Sleeve Plug, 4W, 4P, 30APin & Sleeve Plug,4W,4P,30A
  • Item # 2NVN7
  • Mfr. Model # VP3475
  • NEC Pin and Sleeve Plug, Grounding Style I, Amps 30, Color Gray, Voltage 600VAC/250VDC, 3 Phase, Number of...More

Haz Loc Plug,125V,5-20P
  • Haz Loc Plug, 125V, 5-20PHaz Loc Plug,125V,5-20P
  • Item # 10N032
  • Mfr. Model # UGP-20231QWWW
  • Hazardous Location Plug, Voltage 125, Hz 60, Amps 20, Number of Wires 3, Number of Poles 2, NEMA Type 5-20P,...More

Receptacle,Hazardous
  • Receptacle, HazardousReceptacle,Hazardous
  • Item # 2CA30
  • Mfr. Model # UGR5-20231
  • Hazardous Area Receptacles, 125 VAC, 60 Hz, 20 Amps AC, Feed-Thru Hub 3/4 In, Power Rating 1 Hp, Number of...More

Receptacle,Hazardous
  • Receptacle, HazardousReceptacle,Hazardous
  • Item # 2CA33
  • Mfr. Model # UGR5-20232
  • Hazardous Area Receptacles, 250 VAC, 60 Hz, 20 Amps AC, Feed-Thru Hub 3/4 In, Power Rating 2 Hp, Number of...More

Pin & Sleeve Plug,3W,4P,100A
  • Pin & Sleeve Plug, 3W, 4P, 100APin & Sleeve Plug,3W,4P,100A
  • Item # 2NVT3
  • Mfr. Model # VP10487
  • NEC Pin and Sleeve Plug, Grounding Style II, Amps 100, Color Gray, Voltage 600VAC/250VDC, 3 Phase, Number of...More

Pin & Sleeve Plug,4W,4P,60A
  • Pin & Sleeve Plug, 4W, 4P, 60APin & Sleeve Plug,4W,4P,60A
  • Item # 2NVR1
  • Mfr. Model # VP6475
  • NEC Pin and Sleeve Plug, Grounding Style I, Amps 60, Color Gray, Voltage 600VAC/250VDC, 3 Phase, Number of...More

Plug,Hazardous Area
  • Plug, Hazardous AreaPlug,Hazardous Area
  • Item # 2CA21
  • Mfr. Model # UGP-20232
  • Hazardous Area Plug, 250 VAC, 60 Hz, 20 Amps AC, Power Rating 2 Hp, Number of Wires 2, Number of Poles 3,...More

Haz Loc GFCI Recept,120V,5-20R,Feed Thru
  • Haz Loc GFCI Recept, 120V, 5-20R, Feed ThruHaz Loc GFCI Recept,120V,5-20R,Feed Thru
  • Item # 10N035
  • Mfr. Model # UGRGF111WW
  • Hazardous Location GFCI Receptacle, Voltage 120, Hz 60, Amps 20, Number of Wires 3, Number of Poles 2, NEMA...More

Haz Loc GFCI Recept,120V,5-20R,Dead End
  • Haz Loc GFCI Recept, 120V, 5-20R, Dead EndHaz Loc GFCI Recept,120V,5-20R,Dead End
  • Item # 10N034
  • Mfr. Model # UGRGF108WW
  • Hazardous Location GFCI Receptacle, Voltage 120, Hz 60, Amps 20, Number of Wires 3, Number of Poles 2, NEMA...More

Haz Loc Plug,240V,6-20P
  • Haz Loc Plug, 240V, 6-20PHaz Loc Plug,240V,6-20P
  • Item # 10N033
  • Mfr. Model # UGP-20232QWWW
  • Hazardous Location Plug, Voltage 240, Hz 60, Amps 20, Number of Wires 3, Number of Poles 2, NEMA Type 6-20P,...More

Pin & Sleeve Plug,2W,3P,30A
  • Pin & Sleeve Plug, 2W, 3P, 30APin & Sleeve Plug,2W,3P,30A
  • Item # 2NVN4
  • Mfr. Model # VP3385
  • NEC Pin and Sleeve Plug, Grounding Style II, Amps 30, Color Gray, Voltage 600VAC/250VDC, 1 Phase, Number of...More

Pin & Sleeve Receptacle,3W,3P,100A
  • Pin & Sleeve Receptacle, 3W, 3P, 100APin & Sleeve Receptacle,3W,3P,100A
  • Item # 2NVT6
  • Mfr. Model # VR1031
  • NEC Pin and Sleeve Receptacle, Grounding Style I, Amps 100, Color Gray, Voltage 600VAC/250VDC, 1 or 3 Phase,...More

Pin & Sleeve Plug,2W,3P,200A
  • Pin & Sleeve Plug, 2W, 3P, 200APin & Sleeve Plug,2W,3P,200A
  • Item # 2NVU4
  • Mfr. Model # VP203612
  • NEC Pin and Sleeve Plug, Grounding Style II, Amps 200, Color Gray, Voltage 600VAC/250VDC, 1 Phase, Number of...More

Pin & Sleeve Receptacle,2W,3P,200A
  • Pin & Sleeve Receptacle, 2W, 3P, 200APin & Sleeve Receptacle,2W,3P,200A
  • Item # 2NVU8
  • Mfr. Model # VR20322
  • NEC Pin and Sleeve Receptacle, Grounding Style II, Amps 200, Color Gray, Voltage 600VAC/250VDC, 1 Phase,...More

Pin & Sleeve Plug,3W,3P,200A
  • Pin & Sleeve Plug, 3W, 3P, 200APin & Sleeve Plug,3W,3P,200A
  • Item # 2NVU5
  • Mfr. Model # VP203512
  • NEC Pin and Sleeve Plug, Grounding Style I, Amps 200, Color Gray, Voltage 600VAC/250VDC, 1 or 3 Phase, Number...More

Pin & Sleeve Receptacle,3W,3P,200A
  • Pin & Sleeve Receptacle, 3W, 3P, 200APin & Sleeve Receptacle,3W,3P,200A
  • Item # 2NVU9
  • Mfr. Model # VR20312
  • NEC Pin and Sleeve Receptacle, Grounding Style I, Amps 200, Color Gray, Voltage 600VAC/250VDC, 1 or 3 Phase,...More

Pin & Sleeve Plug,2W,3P,200A
  • Pin & Sleeve Plug, 2W, 3P, 200APin & Sleeve Plug,2W,3P,200A
  • Item # 2NVX3
  • Mfr. Model # VP203612-S39
  • NEC Pin and Sleeve Plug, Grounding Style II with Reverse Service, Amps 200, Color Gray, Voltage 600VAC, 1...More

Pin & Sleeve Plug,3W,3P,200A
  • Pin & Sleeve Plug, 3W, 3P, 200APin & Sleeve Plug,3W,3P,200A
  • Item # 2NVX4
  • Mfr. Model # VP203512-S39
  • NEC Pin and Sleeve Plug, Grounding Style I with Reverse Service, Amps 200, Color Gray, Voltage 600VAC, 1 or 3...More

Pin & Sleeve Connector,2W,3P,100A
  • Pin & Sleeve Connector, 2W, 3P, 100APin & Sleeve Connector,2W,3P,100A
  • Item # 2NVT9
  • Mfr. Model # VPR10367
  • NEC Pin and Sleeve Connector, Grounding Style II, Amps 100, Color Gray, Voltage 600VAC/250VDC, 1 Phase,...More

Pin & Sleeve Receptacle,2W,3P,200A
  • Pin & Sleeve Receptacle, 2W, 3P, 200APin & Sleeve Receptacle,2W,3P,200A
  • Item # 2NVX7
  • Mfr. Model # VR20322-S39
  • NEC Pin and Sleeve Receptacle, Grounding Style II with Reverse Service, Amps 200, Color Gray, Voltage 600VAC,...More

NEC Back Box,Type E,2 In Hub,200A
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More