Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Plugs and Receptacles

17 Results Found that Include 44 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • HUBBELL WIRING DEVICE-KELLEMS
    • Watertight PlugWatertight Plug
    • Multiple product options available

      Watertight Plug, Industrial, Material of Construction Thermoplastic Elastomer (TPE), NEMA Rating 4, 4X, 12, 6, 6P, IP Rating 65, 66, 67 and Standards UL/CSA; Varies by...More

    Receptacle,20A,125V,5-20R,2P,3W,1PH
    • HUBBELL WIRING DEVICE-KELLEMS
    • Receptacle, 20A, 125V, 5-20R, 2P, 3W, 1PHReceptacle,20A,125V,5-20R,2P,3W,1PH
    • Item # 5RWA9
    • Mfr. Model # 60W33H
    • Watertight Receptacle with Cover, 20 Amps, 5-20R NEMA Configuration, Number of Poles 2, Number of Wires 3,...More

    • HUBBELL WIRING DEVICE-KELLEMS
    • Industrial Grade Watertight ConnectorIndustrial Grade Watertight Connector
    • Multiple product options available

      Watertight Connector, Number of Poles 2, Number of Wires 3, Industrial, Material of Construction Thermoplastic Elastomer (TPE), IP Rating 65, 66, 67 and Cord Size 0.300...More

    • HUBBELL WIRING DEVICE-KELLEMS
    • Watertight Receptacle with CoverWatertight Receptacle with Cover
    • Multiple product options available

      Watertight Receptacle with Cover, Color Yellow, Material of Construction Thermoplastic Elastomer, IP Rating 65, 66, 67 and Standards UL/CSA; Varies by NEMA...More

    • HUBBELL WIRING DEVICE-KELLEMS
    • Watertight ConnectorWatertight Connector
    • Multiple product options available

      Watertight Connector, Material of Construction Thermoplastic Elastomer (TPE), NEMA Rating 4, 4X, 12, 6, 6P, IP Rating 65, 66, 67 and Standards UL/CSA; Varies by Amps,...More

    • HUBBELL WIRING DEVICE-KELLEMS
    • Watertight PlugWatertight Plug
    • Multiple product options available

      Watertight Plug, Number of Poles 2, Number of Wires 3 and Color Yellow; Varies by Amps, NEMA Configuration, Voltage, HP, Grade, Material of Construction and Description

    Plug,250V,15A,L6-15P,2P,3W
    • PASS AND SEYMOUR
    • Plug, 250V, 15A, L6-15P, 2P, 3WGround Continuity Monitoring Plug
    • Item # 1PGL1
    • Mfr. Model # L615PGCM
    • Ground Continuity Monitoring Plug, 15 Amps, NEMA Configuration L6-15P, Number of Poles 2, Number of Wires 3,...More

    Watertight Plug,5-15P,15A,125V 1 Phase
    • HUBBELL WIRING DEVICE-KELLEMS
    • Watertight Plug, 5-15P, 15A, 125V 1 PhaseWatertight Plug
    • Item # 5RVU6
    • Mfr. Model # 14W47HBK
    • Watertight Plug, 15 Amps, NEMA Configuration 5-15P, Number of Poles 2, Number of Wires 3, Voltage 125VAC,...More

    Wall Plate,2Gang,Gray
    • SQUARE D
    • Wall Plate, 2Gang, GrayWall Plate,2Gang,Gray
    • Item # 5NJT0
    • Mfr. Model # SLSWP2DBG
    • Item Wall Plate, Type Switch and Blank, Number of Gangs 2, Color Gray, Finish Matte, Material of Construction...More

    Twist-Lock Plug
    Plug,Use with FSQX Receptacles,30A,2W,3P
    • APPLETON ELECTRIC
    • Plug, Use with FSQX Receptacles, 30A, 2W, 3PPlug,Use with FSQX Receptacles,30A,2W,3P
    • Item # 11Y415
    • Mfr. Model # FP-3023
    • Hazardous Location Plug for Use with FSQX Receptacles, Hz 60, Amps 30, Number of Wires 2, Number of Poles 3,...More

    Wall Plate,2Gang,Ivory
    • SQUARE D
    • Wall Plate, 2Gang, IvoryWall Plate,2Gang,Ivory
    • Item # 5NJT1
    • Mfr. Model # SLSWP2DBI
    • Item Toggle/Blank Wall Plate, Type Switch and Blank, Number of Gangs 2, Color Ivory, Finish Matte, Material...More

    Watertight Connector,6-20R,20A,250V
    • HUBBELL WIRING DEVICE-KELLEMS
    • Watertight Connector, 6-20R, 20A, 250VWatertight Connector,6-20R,20A,250V
    • Item # 5RVX2
    • Mfr. Model # 15W48H
    • Watertight Connector, 20 Amps, NEMA Configuration 6-20R, Number of Poles 2, Number of Wires 3, Voltage...More

    USB Charge Rec,20A,125V,2.1A@5VDC,Almond
    • LEVITON
    • USB Charge Rec, 20A, 125V, 2.1A@5VDC, AlmondUSB Charge Rec,20A,125V,2.1A@5VDC,Almond
    • Item # 29AH29
    • Mfr. Model # T5830-T
    • Single Charger Receptacle, Number of USB Ports 2, USB Charging Capacity 2.1A @ 5VDC, Amps 20, Tamper...More

    USB Charger,Tamper Resistant,White
    • LEVITON
    • USB Charger, Tamper Resistant, WhiteUSB Charger,Tamper Resistant,White
    • Item # 36Y717
    • Mfr. Model # T5630-W
    • Single Charger Receptacle, Number of USB Ports 2, USB Charging Capacity 2.1A @ 5VDC, Amps 15, Tamper...More

    Ground Monitoring Connector,5-15R,15A
    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More