Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Plugs and Receptacles

65 Results Found that Include 72 Products

Results per page: 16 | 32 | 48
  • HUBBELL WIRING DEVICE-KELLEMS
  • Pin/Sleeve PlugPin/Sleeve Plug
  • Multiple product options available

    IEC Pin and Sleeve Plug, Body Material Zytel 801 Nylon and Features Watertight and Abuse Resistant; Varies by Number of Poles, Number of Wires, Amps, Color, HP, Voltage...More

IEC Pin and Sleeve Receptacle,60A,480V
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC Pin and Sleeve Receptacle, 60A, 480VIEC Pin and Sleeve Receptacle,60A,480V
  • Item # 5Z916
  • Mfr. Model # HBL460R7W
  • IEC Pin and Sleeve Receptacle, Number of Poles 3, Number of Wires 4, Amps 60, Color Red, Phase 3, HP 10,...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Insulgrip Pin/Sleeve PlugInsulgrip Pin/Sleeve Plug
  • Multiple product options available

    Type 4X Pin and Sleeve Plug, Color Gray, HP —, Voltage 600VAC/250VDC and Body Material Valox 357 Housing and Aluminum Shroud; Varies by Number of Poles, Number of Wires,...More

Pin and Sleeve Receptacle,60A,600VAC
  • HUBBELL WIRING DEVICE-KELLEMS
  • Pin and Sleeve Receptacle, 60A, 600VACPin and Sleeve Receptacle,60A,600VAC
  • Item # 5HJ31
  • Mfr. Model # HBL460RS2W
  • Type 4X Pin and Sleeve Receptacle, Number of Poles 3, Number of Wires 4, Amps 60, Color Gray, Phase 3, HP -,...More

Pin & Sleeve Connector,3W,4P,60A
  • KILLARK
  • Pin & Sleeve Connector, 3W, 4P, 60APin & Sleeve Connector,3W,4P,60A
  • Item # 5HJ68
  • Mfr. Model # VPR6465
  • NEC Pin and Sleeve Connector, Grounding Style II, Amps 60, Color Gray, Voltage 600VAC/250VDC, 3 Phase, Number...More

Metallic Clamping Ring Plug,30A,4P,3W
  • APPLETON ELECTRIC
  • Metallic Clamping Ring Plug, 30A, 4P, 3WMetallic Clamping Ring Plug,30A,4P,3W
  • Item # 12G131
  • Mfr. Model # ACP3034BC
  • Metallic Clamping Ring Plug, Type Pin and Sleeve, Amps 30, Voltage 600, Phase 3, HP 20, Number of Poles 4,...More

Pin & Sleeve Plug,4W,4P,60A
  • KILLARK
  • Pin & Sleeve Plug, 4W, 4P, 60APin & Sleeve Plug,4W,4P,60A
  • Item # 2NVR1
  • Mfr. Model # VP6475
  • NEC Pin and Sleeve Plug, Grounding Style I, Amps 60, Color Gray, Voltage 600VAC/250VDC, 3 Phase, Number of...More

IEC Pin and Sleeve Receptacle,60A,250V
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC Pin and Sleeve Receptacle, 60A, 250VIEC Pin and Sleeve Receptacle,60A,250V
  • Item # 5Z913
  • Mfr. Model # HBL460R9W
  • IEC Pin and Sleeve Receptacle, Number of Poles 3, Number of Wires 4, Amps 60, Color Blue, Phase 3, HP 5,...More

Pin & Sleeve Receptacle,4W,4P,60A
  • KILLARK
  • Pin & Sleeve Receptacle, 4W, 4P, 60APin & Sleeve Receptacle,4W,4P,60A
  • Item # 2NVR5
  • Mfr. Model # VR641
  • NEC Pin and Sleeve Receptacle, Grounding Style I, Amps 60, Color Gray, Voltage 600VAC/250VDC, 3 Phase, Number...More

Pin and Sleeve Connector,60A,600VAC
  • HUBBELL WIRING DEVICE-KELLEMS
  • Pin and Sleeve Connector, 60A, 600VACPin and Sleeve Connector,60A,600VAC
  • Item # 5HJ26
  • Mfr. Model # HBL460CS1W
  • Type 4X Pin and Sleeve Connector, Number of Poles 3, Number of Wires 4, Amps 60, Color Gray, HP -, Voltage...More

IEC Pin and Sleeve Connector,30A,480V
  • LEVITON
  • IEC Pin and Sleeve Connector, 30A, 480VIEC Pin and Sleeve Connector,30A,480V
  • Item # 5DVD4
  • Mfr. Model # 430C7-W
  • IEC Pin and Sleeve Connector, Number of Poles 3, Number of Wires 4, Amps 30, Color Red, HP 7-1/2, Voltage...More

Connector Body,Pin and Sleeve,30A,4P,4W
IEC Pin and Sleeve Inlet,30A,250V,Blue
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC Pin and Sleeve Inlet, 30A, 250V, BlueIEC Pin and Sleeve Inlet,30A,250V,Blue
  • Item # 1VCN7
  • Mfr. Model # HBL430B9W
  • IEC Pin and Sleeve Inlet, Number of Poles 3, Number of Wires 4, Amps 30, Color Blue, HP 7-1/2, Voltage...More

Receptacle,Hazardous
  • KILLARK
  • Receptacle, HazardousReceptacle,Hazardous
  • Item # 2CA30
  • Mfr. Model # UGR5-20231
  • Hazardous Area Receptacles, 125 VAC, 60 Hz, 20 Amps AC, Feed-Thru Hub 3/4 In, Power Rating 1 Hp, Number of...More

IEC Pin and Sleeve Receptacle,60A,250V
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC Pin and Sleeve Receptacle, 60A, 250VIEC Pin and Sleeve Receptacle,60A,250V
  • Item # 3D122
  • Mfr. Model # HBL360R6W
  • IEC Pin and Sleeve Receptacle, Number of Poles 2, Number of Wires 3, Amps 60, Color Blue, Phase 1, HP -,...More

Pin and Sleeve Receptacle,60A,600VAC
  • HUBBELL WIRING DEVICE-KELLEMS
  • Pin and Sleeve Receptacle, 60A, 600VACPin and Sleeve Receptacle,60A,600VAC
  • Item # 5HJ40
  • Mfr. Model # HBL560RS1W
  • Type 4X Pin and Sleeve Receptacle, Number of Poles 4, Number of Wires 5, Amps 60, Color Gray, Phase 3, HP -,...More

IEC Pin and Sleeve Inlet,30A,480V,Red
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC Pin and Sleeve Inlet, 30A, 480V, RedIEC Pin and Sleeve Inlet,30A,480V,Red
  • Item # 3D765
  • Mfr. Model # HBL430B7W
  • IEC Pin and Sleeve Inlet, Number of Poles 3, Number of Wires 4, Amps 30, Color Red, HP 15, Voltage 480VAC,...More

Metallic Clamping Ring Plug,30A,4P,4W
  • APPLETON ELECTRIC
  • Metallic Clamping Ring Plug, 30A, 4P, 4WMetallic Clamping Ring Plug,30A,4P,4W
  • Item # 12G132
  • Mfr. Model # ACP3044BC
  • Metallic Clamping Ring Plug, Type Pin and Sleeve, Amps 30, Voltage 600, Phase 3, HP 20, Number of Poles 4,...More

Pin and Sleeve Receptacle,100A,600VAC
  • HUBBELL WIRING DEVICE-KELLEMS
  • Pin and Sleeve Receptacle, 100A, 600VACPin and Sleeve Receptacle,100A,600VAC
  • Item # 5HJ18
  • Mfr. Model # HBL4100RS1W
  • Type 4X Pin and Sleeve Receptacle, Number of Poles 3, Number of Wires 4, Amps 100, Color Gray, Phase 3, HP -,...More

Receptacle,Hazardous
  • KILLARK
  • Receptacle, HazardousReceptacle,Hazardous
  • Item # 2CA33
  • Mfr. Model # UGR5-20232
  • Hazardous Area Receptacles, 250 VAC, 60 Hz, 20 Amps AC, Feed-Thru Hub 3/4 In, Power Rating 2 Hp, Number of...More

IEC Pin and Sleeve Receptacle,60A,600V
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC Pin and Sleeve Receptacle, 60A, 600VIEC Pin and Sleeve Receptacle,60A,600V
  • Item # 3D164
  • Mfr. Model # HBL460R5W
  • IEC Pin and Sleeve Receptacle, Number of Poles 3, Number of Wires 4, Amps 60, Color Black, Phase 3, HP 15,...More

IEC Pin and Sleeve Receptacle,60A,250V
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC Pin and Sleeve Receptacle, 60A, 250VIEC Pin and Sleeve Receptacle,60A,250V
  • Item # 6C585
  • Mfr. Model # HBL460R12W
  • IEC Pin and Sleeve Receptacle, Number of Poles 3, Number of Wires 4, Amps 60, Color Orange, Phase 1, HP -,...More

Flanged Inlet,250V,50A,3P,4W,1PH
  • HUBBELL WIRING DEVICE-KELLEMS
  • Flanged Inlet, 250V, 50A, 3P, 4W, 1PHFlanged Inlet
  • Item # 3D982
  • Mfr. Model # HBL504SS
  • Flanged Inlet, Non-NEMA NEMA Configuration, Voltage 125/250VAC, 50 Amps, Color Metallic, Number of Poles 3,...More

Receptacle with Box,3/4In Hub,30A,4P,4W
  • APPLETON ELECTRIC
  • Receptacle with Box, 3/4In Hub, 30A, 4P, 4WReceptacle with Box,3/4In Hub,30A,4P,4W
  • Item # 12G142
  • Mfr. Model # ADRE3044-75
  • Receptacle with Mounting Box, Type Pin and Sleeve, AEE Mounting Box, 3/4 In. Hub, Amps 30, Voltage 600, Phase...More

IEC Pin and Sleeve Connector,30A,208V
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC Pin and Sleeve Connector, 30A, 208VIEC Pin and Sleeve Connector,30A,208V
  • Item # 1VCR9
  • Mfr. Model # HBL530C9W
  • IEC Pin and Sleeve Connector, Number of Poles 4, Number of Wires 5, Amps 30, Color Blue, HP 2, Voltage...More

Connector Body,Pin and Sleeve,30A,4P,3W
Receptacle with Box,1In Hub,30A,4P,3W
  • APPLETON ELECTRIC
  • Receptacle with Box, 1In Hub, 30A, 4P, 3WReceptacle with Box,1In Hub,30A,4P,3W
  • Item # 12G140
  • Mfr. Model # ADRE3034-100
  • Receptacle with Mounting Box, Type Pin and Sleeve, AEE Mounting Box, 1 In. Hub, Amps 30, Voltage 600, Phase...More

In-Line Coupler for Connectors
Receptacle with Box,1In Hub,30A,3P,2W
  • APPLETON ELECTRIC
  • Receptacle with Box, 1In Hub, 30A, 3P, 2WReceptacle with Box,1In Hub,30A,3P,2W
  • Item # 12G136
  • Mfr. Model # ADRE3023-100
  • Receptacle with Mounting Box, Type Pin and Sleeve, AEE Mounting Box, 1 In. Hub, Amps 30, Voltage 600, Phase...More

IEC Pin and Sleeve Inlet,63A,220-240V
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC Pin and Sleeve Inlet, 63A, 220-240VIEC Pin and Sleeve Inlet,63A,220-240V
  • Item # 3D729
  • Mfr. Model # HBL363B6W
  • IEC Pin and Sleeve Inlet, Number of Poles 2, Number of Wires 3, Amps 63, Color Blue, Voltage 220 to 240VAC,...More

IEC Pin and Sleeve Inlet,60A,480V,Red
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC Pin and Sleeve Inlet, 60A, 480V, RedIEC Pin and Sleeve Inlet,60A,480V,Red
  • Item # 1VCL5
  • Mfr. Model # HBL360B7W
  • IEC Pin and Sleeve Inlet, Number of Poles 2, Number of Wires 3, Amps 60, Color Red, HP -, Voltage 480VAC,...More

IEC Pin and Sleeve Inlet,60A,125V,Yellow
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC Pin and Sleeve Inlet, 60A, 125V, YellowIEC Pin and Sleeve Inlet,60A,125V,Yellow
  • Item # 1VCL1
  • Mfr. Model # HBL360B4W
  • IEC Pin and Sleeve Inlet, Number of Poles 2, Number of Wires 3, Amps 60, Color Yellow, HP -, Voltage 125VAC,...More

Results per page: 16 | 32 | 48