Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Plugs and Receptacles

86 Results Found that Include 146 Products

Results per page: 16 | 32 | 48
  • HUBBELLOCK
  • Locking PlugLocking Plug
  • Multiple product options available

    Locking Plug and NEMA Configuration Non-NEMA; Varies by Amps, Number of Poles, Number of Wires, Phase, Voltage and Grade

  • HUBBELLOCK
  • Locking ConnectorLocking Connector
  • Multiple product options available

    Locking Connector, NEMA Configuration Non-NEMA and Industrial; Varies by Amps, Number of Poles, Number of Wires, Phase and Voltage

  • HUBBELL WIRING DEVICE-KELLEMS
  • Pin/Sleeve PlugPin/Sleeve Plug
  • Multiple product options available

    IEC Pin and Sleeve Plug, Body Material Zytel 801 Nylon and Features Watertight and Abuse Resistant; Varies by Number of Poles, Number of Wires, Amps, Color, HP, Voltage...More

Plug,125V,20A,2W,3P,5-20P
  • APPLETON ELECTRIC
  • Plug, 125V, 20A, 2W, 3P, 5-20PPlug,125V,20A,2W,3P,5-20P
  • Item # 11Y363
  • Mfr. Model # ECP-2023
  • Hazardous Location Plug, Voltage 125, Hz 60, Amps 20, HP 1, Number of Wires 3, Number of Poles 2, NEMA Type...More

IEC Pin and Sleeve Receptacle,30A,480V
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC Pin and Sleeve Receptacle, 30A, 480VIEC Pin and Sleeve Receptacle,30A,480V
  • Item # 5Z940
  • Mfr. Model # HBL430R7W
  • IEC Pin and Sleeve Receptacle, Number of Poles 3, Number of Wires 4, Amps 30, Color Red, Phase 3, HP 15,...More

IEC Pin and Sleeve Connector,20A,250V
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC Pin and Sleeve Connector, 20A, 250VIEC Pin and Sleeve Connector,20A,250V
  • Item # 5Z935
  • Mfr. Model # HBL320C6W
  • IEC Pin and Sleeve Connector, Number of Poles 2, Number of Wires 3, Amps 20, Color Blue, HP -, Voltage...More

  • LEVITON
  • Locking ConnectorLocking Connector
  • Multiple product options available

    Locking Connector, Amps 50, NEMA Configuration Non-NEMA, Industrial, Material of Construction Nylon, NEMA Rating — and Standards UL498/CSA C22.2 No. 42/NOM/RoHS; Varies...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Locking PlugLocking Plug
  • Multiple product options available

    Locking Plug, 50, NEMA Configuration Non-NEMA and IP Rating 20; Varies by Number of Poles, Number of Wires, Phase, Voltage and Grade

IEC Pin and Sleeve Connector,20A,480V
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC Pin and Sleeve Connector, 20A, 480VIEC Pin and Sleeve Connector,20A,480V
  • Item # 5Z936
  • Mfr. Model # HBL420C7W
  • IEC Pin and Sleeve Connector, Number of Poles 3, Number of Wires 4, Amps 20, Color Red, HP 5, Voltage 480VAC,...More

IEC Pin and Sleeve Receptacle,20A,480V
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC Pin and Sleeve Receptacle, 20A, 480VIEC Pin and Sleeve Receptacle,20A,480V
  • Item # 6C126
  • Mfr. Model # HBL420R7W
  • IEC Pin and Sleeve Receptacle, Number of Poles 3, Number of Wires 4, Amps 20, Color Red, Phase 3, HP 5,...More

  • HUBBELLOCK
  • Locking Flanged InletLocking Flanged Inlet
  • Multiple product options available

    Locking Flanged Inlet, Non-NEMA, Voltage 250VDC/600VAC, Number of Poles 3, Number of Wires 4 and Standards UL/CSA; Varies by Amps and Color

Flanged Inlet,208V,30A,L21-30P,4P,5W,3PH
  • HUBBELL WIRING DEVICE-KELLEMS
  • Flanged Inlet, 208V, 30A, L21-30P, 4P, 5W, 3PHWatertight Shrouded Flanged Inlet
  • Item # 4CV71
  • Mfr. Model # HBL2815SW
  • Watertight Shrouded Flanged Inlet, L21-30P NEMA Configuration, Voltage 120/208VAC, 30 Amps, Color Gray,...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Flanged InletFlanged Inlet
  • Multiple product options available

    Flanged Inlet; Varies by NEMA Configuration, Voltage, Amps and Color

  • HUBBELL WIRING DEVICE-KELLEMS
  • Locking ConnectorLocking Connector
  • Multiple product options available

    Locking Connector, Amps 50, NEMA Configuration Non-NEMA, IP Rating 20 and Standards UL/CSA; Varies by Number of Poles, Number of Wires, Phase, Voltage and Grade

IEC Pin and Sleeve Connector,20A,125V
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC Pin and Sleeve Connector, 20A, 125VIEC Pin and Sleeve Connector,20A,125V
  • Item # 5Z932
  • Mfr. Model # HBL320C4W
  • IEC Pin and Sleeve Connector, Number of Poles 2, Number of Wires 3, Amps 20, Color Yellow, HP -, Voltage...More

Pin & Sleeve Plug,3W,4P,30A
  • KILLARK
  • Pin & Sleeve Plug, 3W, 4P, 30APin & Sleeve Plug,3W,4P,30A
  • Item # 5HJ60
  • Mfr. Model # VP3485
  • NEC Pin and Sleeve Plug, Grounding Style II, Amps 30, Color Gray, Voltage 600VAC/250VDC, 3 Phase, Number of...More

Receptacle,250V,50A,3P,4W,1PH
  • HUBBELL WIRING DEVICE-KELLEMS
  • Receptacle, 250V, 50A, 3P, 4W, 1PHReceptacle
  • Item # 3D979
  • Mfr. Model # HBL63CM69
  • Receptacle, Non-NEMA NEMA Configuration, Voltage 125/250VAC, 50 Amps, Color Black, Number of Poles 3, Number...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • ConnectorConnector
  • Multiple product options available

    Connector; Varies by Amps, NEMA Configuration, Number of Poles, Number of Wires, Phase, Voltage and Grade

Pin and Sleeve Receptacle,30A,600VAC
  • HUBBELL WIRING DEVICE-KELLEMS
  • Pin and Sleeve Receptacle, 30A, 600VACPin and Sleeve Receptacle,30A,600VAC
  • Item # 5HJ24
  • Mfr. Model # HBL430RS1W
  • Type 4X Pin and Sleeve Receptacle, Number of Poles 3, Number of Wires 4, Amps 30, Color Gray, Phase 3, HP -,...More

IEC Pin and Sleeve Receptacle,30A,250V
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC Pin and Sleeve Receptacle, 30A, 250VIEC Pin and Sleeve Receptacle,30A,250V
  • Item # 6C150
  • Mfr. Model # HBL330R6W
  • IEC Pin and Sleeve Receptacle, Number of Poles 2, Number of Wires 3, Amps 30, Color Blue, Phase 1, HP 2,...More

IEC Pin and Sleeve Receptacle,30A,600V
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC Pin and Sleeve Receptacle, 30A, 600VIEC Pin and Sleeve Receptacle,30A,600V
  • Item # 3D152
  • Mfr. Model # HBL430R5W
  • IEC Pin and Sleeve Receptacle, Number of Poles 3, Number of Wires 4, Amps 30, Color Black, Phase 3, HP 20,...More

IEC Pin and Sleeve Inlet,20A,120/208V
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC Pin and Sleeve Inlet, 20A, 120/208VIEC Pin and Sleeve Inlet,20A,120/208V
  • Item # 1VCR3
  • Mfr. Model # HBL520B9W
  • IEC Pin and Sleeve Inlet, Number of Poles 4, Number of Wires 5, Amps 20, Color Blue, HP 1/2, Voltage...More

Pin and Sleeve Receptacle,30A,600VAC
  • HUBBELL WIRING DEVICE-KELLEMS
  • Pin and Sleeve Receptacle, 30A, 600VACPin and Sleeve Receptacle,30A,600VAC
  • Item # 5HJ25
  • Mfr. Model # HBL430RS2W
  • Type 4X Pin and Sleeve Receptacle, Number of Poles 3, Number of Wires 4, Amps 30, Color Gray, Phase 3, HP -,...More

IEC Pin and Sleeve Receptacle,30A,250V
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC Pin and Sleeve Receptacle, 30A, 250VIEC Pin and Sleeve Receptacle,30A,250V
  • Item # 5Z937
  • Mfr. Model # HBL430R9W
  • IEC Pin and Sleeve Receptacle, Number of Poles 3, Number of Wires 4, Amps 30, Color Blue, Phase 3, HP 7-1/2,...More

IEC Pin and Sleeve Connector,20A,250V
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC Pin and Sleeve Connector, 20A, 250VIEC Pin and Sleeve Connector,20A,250V
  • Item # 3D136
  • Mfr. Model # HBL420C9W
  • IEC Pin and Sleeve Connector, Number of Poles 3, Number of Wires 4, Amps 20, Color Blue, HP 2, Voltage...More

Box,Pin/Sleeve Back
Plug,125/250V,50A,3P,4W
  • HUBBELL WIRING DEVICE-KELLEMS
  • Plug, 125/250V, 50A, 3P, 4WPlug
  • Item # 4D204
  • Mfr. Model # CS8155C
  • Plug, 50 Amps, NEMA Configuration Non-NEMA, Number of Poles 3, Number of Wires 4, Voltage 125/250, 1 Phase,...More

IEC Pin and Sleeve Inlet,20A,277/480V
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC Pin and Sleeve Inlet, 20A, 277/480VIEC Pin and Sleeve Inlet,20A,277/480V
  • Item # 1VCR1
  • Mfr. Model # HBL520B7W
  • IEC Pin and Sleeve Inlet, Number of Poles 4, Number of Wires 5, Amps 20, Color Red, HP 5, Voltage 277/480VAC,...More

Cover,Switch,Locking,Brass
Plug,120/208VAC,30A,L21-30P,4P,5W,3PH
  • HUBBELL WIRING DEVICE-KELLEMS
  • Plug, 120/208VAC, 30A, L21-30P, 4P, 5W, 3PHWatertight Shrouded Plug
  • Item # 4CV69
  • Mfr. Model # HBL2811SW
  • Watertight Shrouded Plug, 30 Amps, NEMA Configuration L21-30P, Number of Poles 4, Number of Wires 5, Voltage...More

IEC Pin and Sleeve Connector,20A,600V
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC Pin and Sleeve Connector, 20A, 600VIEC Pin and Sleeve Connector,20A,600V
  • Item # 3D135
  • Mfr. Model # HBL420C5W
  • IEC Pin and Sleeve Connector, Number of Poles 3, Number of Wires 4, Amps 20, Color Black, HP 7-1/2, Voltage...More

Results per page: 16 | 32 | 48