Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Plugs and Receptacles

194 Results Found that Include 498 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • HUBBELL WIRING DEVICE-KELLEMS
  • ConnectorConnector
  • Multiple product options available

    Connector; Varies by Amps, NEMA Configuration, Number of Poles, Number of Wires, Phase, Voltage and Grade

  • HUBBELL WIRING DEVICE-KELLEMS
  • Specification, Flush Mount ReceptacleSpecification, Flush Mount Receptacle
  • Multiple product options available

    Flush Mount Receptacle, Color Black, Duty Heavy, Grade Specification, Wiring Method Back and Side, IP Rating 20 and Standards UL/CSA; Varies by Amps, NEMA Configuration,...More

  • HUBBELLOCK
  • ReceptacleReceptacle
  • Multiple product options available

    Receptacle and Non-NEMA; Varies by Voltage, Amps and Color

  • HUBBELL WIRING DEVICE-KELLEMS
  • Watertight Shrouded PlugWatertight Shrouded Plug
  • Multiple product options available

    Watertight Shrouded Plug, Color Black/White, Industrial, Material of Construction Impact Modified PBT, NEMA Rating 4, 4X, 12, IP Rating 66 and Standards FED SPEC UL/CSA;...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Watertight Shrouded ReceptacleWatertight Shrouded Receptacle
  • Multiple product options available

    Watertight Shrouded Receptacle, Color Gray, Grade Industrial, Material of Construction Impact Modified PBT, NEMA Rating 4, 4X, 12 and IP Rating 66; Varies by NEMA...More

  • HUBBELLOCK
  • Locking PlugLocking Plug
  • Multiple product options available

    Locking Plug and NEMA Configuration Non-NEMA; Varies by Amps, Number of Poles, Number of Wires, Phase, Voltage and Grade

  • HUBBELL WIRING DEVICE-KELLEMS
  • Angle PlugAngle Plug
  • Multiple product options available

    Angle Plug and IP Rating 20; Varies by Amps, NEMA Configuration, Number of Poles, Number of Wires, Voltage, HP, Color, Grade, Material of Construction and Description

  • HUBBELL WIRING DEVICE-KELLEMS
  • ReceptacleReceptacle
  • Multiple product options available

    Receptacle; Varies by Sub-Category, NEMA Configuration, Voltage, Amps and Color

  • LEVITON
  • Watertight PlugWatertight Plug
  • Multiple product options available

    Watertight Plug, Color Yellow, Industrial and NEMA Rating 3, 3S, 4, 4X, 6, 6P; Varies by Amps, NEMA Configuration, Number of Poles, Number of Wires, Phase and Voltage

  • LEVITON
  • Locking PlugLocking Plug
  • Multiple product options available

    Locking Plug, 50, NEMA Configuration Non-NEMA, Color Black/White, Industrial, Material of Construction Nylon, NEMA Rating —, Cord Size 0.68 to 1.125" and Standards...More

  • KH INDUSTRIES
  • Industrial Grade ConnectorIndustrial Grade Connector
  • Multiple product options available

    Connector, Color Yellow, Industrial and Standards CSA/US; Varies by Amps, NEMA Configuration, Number of Poles, Number of Wires, Voltage and Material of Construction

  • LEVITON
  • Angle PlugAngle Plug
  • Multiple product options available

    Angle Plug, Color Black/White, Industrial, Material of Construction Thermoplastic, Cord Size 0.625 to 1.375" and Standards UL/CSA/NOM/NEMA WD-6/ANSI C-73; Varies by...More

  • LEVITON
  • Industrial, Flush Mount ReceptacleIndustrial, Flush Mount Receptacle
  • Multiple product options available

    Flush Mount Receptacle, Color Black, Grade Industrial, Material of Construction Nylon and Wiring Method Side; Varies by Amps, NEMA Configuration, Number of Poles, Number...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Locking ConnectorLocking Connector
  • Multiple product options available

    Locking Connector, Amps 50, NEMA Configuration Non-NEMA, IP Rating 20 and Standards UL/CSA; Varies by Number of Poles, Number of Wires, Phase, Voltage and Grade

  • HUBBELL WIRING DEVICE-KELLEMS
  • PlugPlug
  • Multiple product options available

    Multiple product options available

  • HUBBELL WIRING DEVICE-KELLEMS
  • Locking PlugLocking Plug
  • Multiple product options available

    Locking Plug, 50, NEMA Configuration Non-NEMA and IP Rating 20; Varies by Number of Poles, Number of Wires, Phase, Voltage and Grade

IEC Pin and Sleeve Inlet,20A,125V,Yellow
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC Pin and Sleeve Inlet, 20A, 125V, YellowIEC Pin and Sleeve Inlet,20A,125V,Yellow
  • Item # 1VCJ6
  • Mfr. Model # HBL320B4W
  • IEC Pin and Sleeve Inlet, Number of Poles 2, Number of Wires 3, Amps 20, Color Yellow, HP -, Voltage 125VAC,...More

Connector,L15-20R,20A,250VAC,Yellow
  • HUBBELL WIRING DEVICE-KELLEMS
  • Connector, L15-20R, 20A, 250VAC, YellowConnector,L15-20R,20A,250VAC,Yellow
  • Item # 39AW43
  • Mfr. Model # HBL27W75
  • Watertight Shrouded Connector, Amps 20, NEMA Configuration L15-20R, Number of Poles 3, Number of Wires 4,...More

WT Plug,L15-30P,30A,250VAC,Yellow
  • HUBBELL WIRING DEVICE-KELLEMS
  • WT Plug, L15-30P, 30A, 250VAC, YellowWT Plug,L15-30P,30A,250VAC,Yellow
  • Item # 39AW50
  • Mfr. Model # HBL28W75
  • Watertight Plug, 30 Amps, NEMA Configuration L15-30P, Number of Poles 3, Number of Wires 4, Voltage 250VAC, 3...More

Watertight Rcpt,Non-NEMA,125/250VAC,20A
  • HUBBELL WIRING DEVICE-KELLEMS
  • Watertight Rcpt, Non-NEMA, 125/250VAC, 20AWatertight Rcpt,Non-NEMA,125/250VAC,20A
  • Item # 39AW90
  • Mfr. Model # HBL67W08
  • Watertight Receptacle, Non-NEMA NEMA Configuration, Voltage 125/250VAC, 20 Amps, Color Yellow, Number of...More

Connector,L7-30R,30A,277VAC,Yellow
  • HUBBELL WIRING DEVICE-KELLEMS
  • Connector, L7-30R, 30A, 277VAC, YellowConnector,L7-30R,30A,277VAC,Yellow
  • Item # 39AW55
  • Mfr. Model # HBL29W49
  • Watertight Shrouded Connector, Amps 30, NEMA Configuration L7-30R, Number of Poles 2, Number of Wires 3,...More

Watertight Receptacle,L7-30R,277VAC,30A
  • HUBBELL WIRING DEVICE-KELLEMS
  • Watertight Receptacle, L7-30R, 277VAC, 30AWatertight Receptacle,L7-30R,277VAC,30A
  • Item # 39AW72
  • Mfr. Model # HBL69W49
  • Watertight Receptacle, L7-30R NEMA Configuration, Voltage 277VAC, 30 Amps, Color Yellow, Number of Poles 2,...More

Box,Pin/Sleeve Back
  • LEVITON
  • Locking ConnectorLocking Connector
  • Multiple product options available

    Locking Connector, Amps 50, NEMA Configuration Non-NEMA, Industrial, Material of Construction Nylon, NEMA Rating — and Standards UL498/CSA C22.2 No. 42/NOM/RoHS; Varies...More

Cover Assembly,Gray
  • HUBBELL WIRING DEVICE-KELLEMS
  • Cover Assembly, GrayCover Assembly
  • Item # 4D173
  • Mfr. Model # CA60
  • Cover Assembly, IEC Pin And Sleeve, Gray, Nonmetallic, Watertight and Abuse Resistant Housing, Replacement...More

Connector,10-50R,50A,125/250V
  • HUBBELL WIRING DEVICE-KELLEMS
  • Connector, 10-50R, 50A, 125/250VGeneral Grade Connector
  • Item # 3D259
  • Mfr. Model # HBL7515C
  • Connector, 50A Amps, NEMA Configuration 10-50R, Number of Poles 3, Number of Wires 3, Voltage 125/250VAC, HP...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Watertight Shrouded ConnectorWatertight Shrouded Connector
  • Multiple product options available

    Watertight Shrouded Connector, Color Black/White, Industrial/Commercial, Material of Construction Impact Modified PBT, NEMA Rating 4, 4X, 12, IP Rating 66 and Standards...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More