Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Plugs and Receptacles

79 Results Found that Include 154 Products

Results per page: 16 | 32 | 48
  • HUBBELL WIRING DEVICE-KELLEMS
  • Hospital, ReceptacleHospital, Receptacle
  • Multiple product options available

    Receptacle, Number of Poles 2, Number of Wires 3, Phase 1 and Grade Hospital; Varies by Sub-Category, Amps, NEMA Configuration, Voltage, Color, Duty, Material of...More

Connector,5-15R,15A,125V
  • HUBBELL WIRING DEVICE-KELLEMS
  • Connector, 5-15R, 15A, 125VHospital Grade Connector
  • Item # 5A077
  • Mfr. Model # HBL8219C
  • Connector, 15 Amps, NEMA Configuration 5-15R, Number of Poles 2, Number of Wires 3, Voltage 125VAC, HP 0.5,...More

Connector,5-20R,20A,125V
  • LEVITON
  • Connector, 5-20R, 20A, 125VIndustrial Grade Connector
  • Item # 5C374
  • Mfr. Model # 5369-C
  • Connector, 20 Amps, NEMA Configuration 5-20R, Number of Poles 2, Number of Wires 3, Voltage 125VAC, HP 1,...More

  • LEVITON
  • Male ConnectorMale Connector
  • Multiple product options available

    Male Connector, Single Pole Cam, Voltage Rating 600, Amps AC 400, Conductor Material Solid Brass, Fits Female Plug, Material of Construction Santoprene TPV, NEMA Rating...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • PlugPlug
  • Multiple product options available

    Multiple product options available

  • LEVITON
  • Female ConnectorFemale Connector
  • Multiple product options available

    Female Connector, Single Pole Cam, Voltage Rating 600, Amps AC 400, Conductor Material Solid Brass, Fits Male Plug, Material of Construction Santoprene TPV, NEMA Rating...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Specification, Four Outlet ReceptacleSpecification, Four Outlet Receptacle
  • Multiple product options available

    Four Outlet Receptacle, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1, Grade Specification, Material of Construction Polycarbonate and Wiring Method...More

  • LEVITON
  • ReceptacleReceptacle
  • Multiple product options available

    Receptacle, Color Black and Grade Industrial; Varies by NEMA Configuration, Voltage and Amps

  • HUBBELL WIRING DEVICE-KELLEMS
  • ReceptacleReceptacle
  • Multiple product options available

    Receptacle; Varies by Sub-Category, NEMA Configuration, Voltage, Amps and Color

Plug,250V,20A,L15-20P,3P,4W,3PH
  • LEVITON
  • Plug, 250V, 20A, L15-20P, 3P, 4W, 3PHPlug
  • Item # 1PKJ2
  • Mfr. Model # 2421
  • Plug, 20 Amps, NEMA Configuration L15-20P, Number of Poles 3, Number of Wires 4, Voltage 250VAC, 3 Phase, HP...More

Receptacle,20A,125V,5-20R,2P,3W,1PH
  • HUBBELL WIRING DEVICE-KELLEMS
  • Receptacle, 20A, 125V, 5-20R, 2P, 3W, 1PHSpecification, Receptacle
  • Item # 1XC02
  • Mfr. Model # HBL8300
  • Receptacle, 20 Amps, 5-20R NEMA Configuration, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1,...More

Dust Tight Connector,5-15R,15A,125V
  • HUBBELL WIRING DEVICE-KELLEMS
  • Dust Tight Connector, 5-15R, 15A, 125VGeneral Grade Dust Tight Connector
  • Item # 5Z872
  • Mfr. Model # HBL1547
  • Dust Tight Connector, 15 Amps, NEMA Configuration 5-15R, Number of Poles 2, Number of Wires 3, Voltage...More

Flanged Inlet,20A,125V,5-20P,2P,3W,1PH
  • HUBBELL WIRING DEVICE-KELLEMS
  • Flanged Inlet, 20A, 125V, 5-20P, 2P, 3W, 1PHSpecification, Miniature Flanged Inlet
  • Item # 3D209
  • Mfr. Model # HBL5378C
  • Miniature Flanged Inlet, 20 Amps, 5-20P NEMA Configuration, Number of Poles 2, Number of Wires 3, Voltage...More

Connector,277V,15A,L7-15R,2P,3W,1PH
  • LEVITON
  • Connector, 277V, 15A, L7-15R, 2P, 3W, 1PHConnector
  • Item # 1PKL8
  • Mfr. Model # 4779-C
  • Locking Connector, Amps 15, NEMA Configuration L7-15R, Number of Poles 2, Number of Wires 3, Voltage 277VAC,...More

USB Charger,Tamper Resistant,White
  • LEVITON
  • USB Charger, Tamper Resistant, WhiteUSB Charger,Tamper Resistant,White
  • Item # 36Y717
  • Mfr. Model # T5630-W
  • Single Charger Receptacle, Number of USB Ports 2, USB Charging Capacity 2.1A @ 5VDC, Amps 15, Tamper...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • PlugPlug
  • Multiple product options available

    Plug; Varies by Amps, NEMA Configuration, Number of Poles, Number of Wires, Phase, Voltage and Grade

Watertight Plug,5-15P,15A,125V 1 Phase
  • HUBBELL WIRING DEVICE-KELLEMS
  • Watertight Plug, 5-15P, 15A, 125V 1 PhaseWatertight Plug
  • Item # 5RVU6
  • Mfr. Model # 14W47HBK
  • Watertight Plug, 15 Amps, NEMA Configuration 5-15P, Number of Poles 2, Number of Wires 3, Voltage 125VAC,...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Watertight PlugWatertight Plug
  • Multiple product options available

    Watertight Plug, Number of Poles 2, Number of Wires 3 and Color Yellow; Varies by Amps, NEMA Configuration, Voltage, HP, Grade, Material of Construction and Description

  • LEVITON
  • Watertight PlugWatertight Plug
  • Multiple product options available

    Watertight Plug, Color Yellow, Industrial and NEMA Rating 3, 3S, 4, 4X, 6, 6P; Varies by Amps, NEMA Configuration, Number of Poles, Number of Wires, Phase and Voltage

Plug,250V,20A,L6-20P,2P,3W
  • PASS AND SEYMOUR
  • Plug, 250V, 20A, L6-20P, 2P, 3WGround Continuity Monitoring Plug
  • Item # 1PGL2
  • Mfr. Model # L620PGCM
  • Ground Continuity Monitoring Plug, 20 Amps, NEMA Configuration L6-20P, Number of Poles 2, Number of Wires 3,...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • ConnectorConnector
  • Multiple product options available

    Connector; Varies by Amps, NEMA Configuration, Number of Poles, Number of Wires, Phase, Voltage and Grade

  • LEVITON
  • PlugPlug
  • Multiple product options available

    Multiple product options available

  • HUBBELL WIRING DEVICE-KELLEMS
  • Snap Back CoverSnap Back Cover
  • Multiple product options available

    Snap Back Cover, Single Pole Device, Voltage Rating —, Amps AC —, Conductor Material —, Fits 300/400A Panel Mount Receptacles, Material of Construction Steel, Mounting...More

Receptacle,15A,125V,5-15R,2P,3W,1PH
  • HUBBELL WIRING DEVICE-KELLEMS
  • Receptacle, 15A, 125V, 5-15R, 2P, 3W, 1PHSpecification, Miniature Flanged Receptacle
  • Item # 5Z875
  • Mfr. Model # HBL5279C
  • Miniature Flanged Receptacle, 15 Amps, 5-15R NEMA Configuration, Number of Poles 2, Number of Wires 3,...More

Receptacle,30A,125V,5-30R,2P,3W,1PH
  • HUBBELL WIRING DEVICE-KELLEMS
  • Receptacle, 30A, 125V, 5-30R, 2P, 3W, 1PHSpecification, Flush Mount Receptacle
  • Item # 5Z904
  • Mfr. Model # HBL9308
  • Flush Mount Receptacle, 30 Amps, 5-30R NEMA Configuration, Number of Poles 2, Number of Wires 3, Voltage...More

Receptacle,Flanged,15a
  • HUBBELL WIRING DEVICE-KELLEMS
  • Receptacle, Flanged, 15aReceptacle,Flanged,15a
  • Item # 5Z912
  • Mfr. Model # HBL7596
  • Midget Twist Lock Flanged Receptacle, Exposed Terminals, Current Rating 15 Amps, Voltage Rating 125, 2 Poles,...More

Receptacle,Flanged,15a
  • HUBBELL WIRING DEVICE-KELLEMS
  • Receptacle, Flanged, 15aReceptacle,Flanged,15a
  • Item # 6C620
  • Mfr. Model # HBL7487
  • Midget Twist Lock Flanged Receptacle, Exposed Terminals, Current Rating 15 Amps, Voltage Rating 125/250, 3...More

Receptacle,15A,277V,7-15R,2P,3W,1PH
  • HUBBELL WIRING DEVICE-KELLEMS
  • Receptacle, 15A, 277V, 7-15R, 2P, 3W, 1PHIndustrial, Receptacle
  • Item # 3D199
  • Mfr. Model # HBL5302
  • Receptacle, 15 Amps, 7-15R NEMA Configuration, Number of Poles 2, Number of Wires 3, Voltage 277VAC, Phase 1,...More

Connector,6-20R,20A,250V
  • HUBBELL WIRING DEVICE-KELLEMS
  • Connector, 6-20R, 20A, 250VIndustrial Grade Connector
  • Item # 3D910
  • Mfr. Model # HBL5469VY
  • Connector, 20 Amps, NEMA Configuration 6-20R, Number of Poles 2, Number of Wires 3, Voltage 250VAC, HP 2,...More

Connector,5-15R,15A,125V
  • LEVITON
  • Connector, 5-15R, 15A, 125VHospital Grade Connector
  • Item # 6LN92
  • Mfr. Model # 8219-CT
  • Connector, 15 Amps, NEMA Configuration 5-15R, Number of Poles 2, Number of Wires 3, Voltage 125VAC, HP 0.5,...More

Connector,125V,15A,L5-15R,2P,3W,1PH
  • KH INDUSTRIES
  • Connector, 125V, 15A, L5-15R, 2P, 3W, 1PHConnector
  • Item # 16R093
  • Mfr. Model # CL515DF
  • Connector, Amps 15, NEMA Configuration L5-15R, Number of Poles 2, Number of Wires 3, Voltage 125VAC 1 Phase,...More

Results per page: 16 | 32 | 48