Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Plugs and Receptacles

49 Results Found that Include 110 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • LEVITON
  • Hospital, ReceptacleHospital, Receptacle
  • Multiple product options available

    Receptacle, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1, Grade Hospital, Material of Construction Nylon and Wiring Method Back and Side; Varies by...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Angle PlugAngle Plug
  • Multiple product options available

    Angle Plug and IP Rating 20; Varies by Amps, NEMA Configuration, Number of Poles, Number of Wires, Voltage, HP, Color, Grade, Material of Construction and Description

  • HUBBELL WIRING DEVICE-KELLEMS
  • Industrial, ReceptacleIndustrial, Receptacle
  • Multiple product options available

    Receptacle, Number of Poles 2, Number of Wires 3, Phase 1 and Grade Industrial; Varies by Sub-Category, Amps, NEMA Configuration, Voltage, Color, Duty, Material of...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Hospital, ReceptacleHospital, Receptacle
  • Multiple product options available

    Receptacle, Number of Poles 2, Number of Wires 3, Phase 1 and Grade Hospital; Varies by Sub-Category, Amps, NEMA Configuration, Voltage, Color, Duty, Material of...More

Connector,125V,20A,L5-20R,2P,3W,1PH
  • LEVITON
  • Connector, 125V, 20A, L5-20R, 2P, 3W, 1PHConnector
  • Item # 1PKH3
  • Mfr. Model # 2313
  • Locking Connector, Amps 20, NEMA Configuration L5-20R, Number of Poles 2, Number of Wires 3, Voltage 125VAC,...More

  • LEVITON
  • PlugPlug
  • Multiple product options available

    Plug, Industrial and Material of Construction Super Tough Nylon; Varies by Amps, NEMA Configuration, Number of Poles, Number of Wires, Phase and Voltage

  • HUBBELL WIRING DEVICE-KELLEMS
  • PlugPlug
  • Multiple product options available

    Plug; Varies by Amps, NEMA Configuration, Number of Poles, Number of Wires, Phase, Voltage and Grade

  • HUBBELL WIRING DEVICE-KELLEMS
  • ReceptacleReceptacle
  • Multiple product options available

    Receptacle; Varies by Sub-Category, NEMA Configuration, Voltage, Amps and Color

Plug,5-15P,15A,115VAC 1 Phase
  • RAMFAN
  • Plug, 5-15P, 15A, 115VAC 1 PhasePlug,5-15P,15A,115VAC 1 Phase
  • Item # 9LER3
  • Mfr. Model # EZ-5-15P
  • Plug, 15 Amps, NEMA Configuration 5-15P, Number of Poles 2, Number of Wires 3, Voltage 115VAC 1 Phase, Color...More

Locking Connector,L15-30R,30A,250V,3 HP
  • POWER FIRST
  • Locking Connector, L15-30R, 30A, 250V, 3 HPLocking Connector
  • Item # 29TK44
  • Mfr. Model # 29TK44
  • Locking Connector, Amps 30, NEMA Configuration L15-30R, Number of Poles 3, Number of Wires 4, Voltage 250, 3...More

Boot,Weatherproof,Blk
  • HUBBELL WIRING DEVICE-KELLEMS
  • Boot, Weatherproof, BlkBoot,Weatherproof,Blk
  • Item # 3D233
  • Mfr. Model # HBL6036
  • Weatherproof Boot, Color Black, For 4 and 5 Wire 20 and 30 Amp Twist Lock Connector Bodies, Material...More

Connector,5-15R,15A,125V
  • LEVITON
  • Connector, 5-15R, 15A, 125VHospital Grade Connector
  • Item # 6LN91
  • Mfr. Model # 8219-C
  • Connector, 15 Amps, NEMA Configuration 5-15R, Number of Poles 2, Number of Wires 3, Voltage 125VAC, HP 0.5,...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Specification, Four Outlet ReceptacleSpecification, Four Outlet Receptacle
  • Multiple product options available

    Four Outlet Receptacle, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1, Grade Specification, Material of Construction Polycarbonate and Wiring Method...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Commercial Grade ConnectorCommercial Grade Connector
  • Multiple product options available

    Connector, Number of Poles 2, Number of Wires 3, Commercial, Material of Construction Nylon, IP Rating 20, Cord Size 0.220 to 0.660" and Standards UL/CSA; Varies by...More

Connector,5-15R,15A,125V
  • LEVITON
  • Connector, 5-15R, 15A, 125VIndustrial Grade Connector
  • Item # 1PKN5
  • Mfr. Model # 5269-PLC
  • Connector, 15 Amps, NEMA Configuration 5-15R, Number of Poles 2, Number of Wires 3, Voltage 125VAC, HP 0.5,...More

Connector,20 Amps,5-20R,125V
  • POWER FIRST
  • Connector, 20 Amps, 5-20R, 125VConnector,20 Amps,5-20R,125V
  • Item # 20VR85
  • Mfr. Model # 20VR85
  • Connector, 20 Amps, NEMA Configuration 5-20R, Number of Poles 2, Number of Wires 3, Voltage 125, HP 1, Color...More

Connector Body,Black
  • HUBBELL WIRING DEVICE-KELLEMS
  • Connector Body, BlackConnector Body,Black
  • Item # 5Z910
  • Mfr. Model # HBL7484
  • Midget Twist Lock Connector Body, Current Rating 15 Amps, Voltage Rating 125/250, 3 Poles, 3 Wire, NEMA...More

Connector Body,Black
  • HUBBELL WIRING DEVICE-KELLEMS
  • Connector Body, BlackConnector Body,Black
  • Item # 6C625
  • Mfr. Model # HBL7593
  • Midget Twist Lock Connector Body, Current Rating 15 Amps, Voltage Rating 125, 2 Poles, 3 Wire, NEMA...More

Receptacle,30A,125/250V,10-30R,3P,3W,1PH
  • HUBBELL WIRING DEVICE-KELLEMS
  • Receptacle, 30A, 125/250V, 10-30R, 3P, 3W, 1PHSpecification, Flush Mount Receptacle
  • Item # 5Z841
  • Mfr. Model # HBL9350
  • Flush Mount Receptacle, 30 Amps, 10-30R NEMA Configuration, Number of Poles 3, Number of Wires 3, Voltage...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Flanged InletFlanged Inlet
  • Multiple product options available

    Flanged Inlet; Varies by NEMA Configuration, Voltage, Amps and Color

Receptacle,125V,15A,L5-15R,2P,3W,1PH
  • HUBBELL WIRING DEVICE-KELLEMS
  • Receptacle, 125V, 15A, L5-15R, 2P, 3W, 1PHFlanged Receptacle
  • Item # 3D168
  • Mfr. Model # HBL4715C
  • Flanged Receptacle, L5-15R NEMA Configuration, Voltage 125VAC, 15 Amps, Color White, Number of Poles 2,...More

Dust Tight Connector,5-20R,20A,125V
  • HUBBELL WIRING DEVICE-KELLEMS
  • Dust Tight Connector, 5-20R, 20A, 125VGeneral Grade Dust Tight Connector
  • Item # 3D010
  • Mfr. Model # HBL1533
  • Dust Tight Connector, 20 Amps, NEMA Configuration 5-20R, Number of Poles 2, Number of Wires 3, Voltage...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • General Grade ConnectorGeneral Grade Connector
  • Multiple product options available

    Connector and General; Varies by Amps, NEMA Configuration, Number of Poles, Number of Wires, Voltage, HP, Color and Material of Construction

  • HUBBELL WIRING DEVICE-KELLEMS
  • Shrouded PlugShrouded Plug
  • Multiple product options available

    Shrouded Plug, Color Black/White, Industrial, Material of Construction Nylon, IP Rating 20 and Standards FED SPEC UL/CSA; Varies by Amps, NEMA Configuration, Number of...More

Single Pole Connector,Receptacle,Orange
  • HUBBELL
  • Single Pole Connector, Receptacle, OrangeSingle Pole Connector,Receptacle,Orange
  • Item # 20TR68
  • Mfr. Model # HBLMRO
  • Single Pole Connector, Receptacle, Voltage Rating 600VAC/250VDC, Amps AC 300/400A, Cable Size Range (In.) #4...More

  • KH INDUSTRIES
  • Industrial Grade ConnectorIndustrial Grade Connector
  • Multiple product options available

    Connector, Color Yellow, Industrial and Standards CSA/US; Varies by Amps, NEMA Configuration, Number of Poles, Number of Wires, Voltage and Material of Construction

  • LEVITON
  • PlugPlug
  • Multiple product options available

    Multiple product options available

Plug,277VAC,15A,L7-15P,2P,3W
  • PASS AND SEYMOUR
  • Plug, 277VAC, 15A, L7-15P, 2P, 3WGround Continuity Monitoring Plug
  • Item # 1PGL4
  • Mfr. Model # L715PGCM
  • Ground Continuity Monitoring Plug, 15 Amps, NEMA Configuration L7-15P, Number of Poles 2, Number of Wires 3,...More

Plug,250V,15A,L6-15P,2P,3W,1PH
  • KH INDUSTRIES
  • Plug, 250V, 15A, L6-15P, 2P, 3W, 1PHPlug
  • Item # 16R094
  • Mfr. Model # PL615DF
  • Plug, 15 Amps, NEMA Configuration L6-15P, Number of Poles 2, Number of Wires 3, Voltage 250VAC 1 Phase, 1...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Specification, ReceptacleSpecification, Receptacle
  • Multiple product options available

    Receptacle and Grade Specification; Varies by Sub-Category, Amps, NEMA Configuration, Number of Poles, Number of Wires, Voltage, Phase, Color, Duty, Material of...More

Receptacle,15A,250V,6-15R,2P,3W,1PH
  • HUBBELL WIRING DEVICE-KELLEMS
  • Receptacle, 15A, 250V, 6-15R, 2P, 3W, 1PHSpecification, Miniature Flanged Receptacle
  • Item # 3D218
  • Mfr. Model # HBL5656
  • Miniature Flanged Receptacle, 15 Amps, 6-15R NEMA Configuration, Number of Poles 2, Number of Wires 3,...More

Heat Shrink Breakout Boot
  • 3M
  • Heat Shrink Breakout BootHeat Shrink Breakout Boot
  • Item # 2JKR7
  • Mfr. Model # HDBB-310-1-250
  • Heat Shrink Breakout Boot, Black, Material of Construction Semi-Rigid Flame Retardant Polyolefin, Height 0.9...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More