Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Plugs and Receptacles

85 Results Found that Include 158 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • HUBBELL WIRING DEVICE-KELLEMS
  • General Grade ConnectorGeneral Grade Connector
  • Multiple product options available

    Connector and General; Varies by Amps, NEMA Configuration, Number of Poles, Number of Wires, Voltage, HP, Color and Material of Construction

Angle Plug,5-15P,15A,125V
  • HUBBELL WIRING DEVICE-KELLEMS
  • Angle Plug, 5-15P, 15A, 125VAngle Plug
  • Item # 6A665
  • Mfr. Model # HBL5266CA
  • Angle Plug, 15 Amps, NEMA Configuration 5-15P, Number of Poles 2, Number of Wires 3, Voltage 125VAC, HP 0.5,...More

  • PASS AND SEYMOUR
  • Hospital, Plug Tail(TM) ReceptacleHospital, Plug Tail(TM) Receptacle
  • Multiple product options available

    Plug Tail™ Receptacle, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1, HP —, Duty Extra Heavy, Grade Hospital, Material of Construction Nylon, Wiring...More

Connector,5-15R,15A,125V
  • LEVITON
  • Connector, 5-15R, 15A, 125VGeneral Grade Connector
  • Item # 5C370
  • Mfr. Model # 5269-C
  • Connector, 15 Amps, NEMA Configuration 5-15R, Number of Poles 2, Number of Wires 3, Voltage 125VAC, HP 0.5,...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • PlugPlug
  • Multiple product options available

    Multiple product options available

  • LEVITON
  • PlugPlug
  • Multiple product options available

    Multiple product options available

  • HUBBELL WIRING DEVICE-KELLEMS
  • ReceptacleReceptacle
  • Multiple product options available

    Multiple product options available

  • HUBBELL WIRING DEVICE-KELLEMS
  • PlugPlug
  • Multiple product options available

    Plug; Varies by Amps, NEMA Configuration, Number of Poles, Number of Wires, Phase, Voltage and Grade

Flanged Inlet,15A,125V,5-15P,2P,3W,1PH
  • HUBBELL WIRING DEVICE-KELLEMS
  • Flanged Inlet, 15A, 125V, 5-15P, 2P, 3W, 1PHSpecification, Miniature Flanged Inlet
  • Item # 3D189
  • Mfr. Model # HBL5278C
  • Miniature Flanged Inlet, 15 Amps, 5-15P NEMA Configuration, Number of Poles 2, Number of Wires 3, Voltage...More

  • LEVITON
  • Industrial, Flush Mount ReceptacleIndustrial, Flush Mount Receptacle
  • Multiple product options available

    Flush Mount Receptacle, Color Black, Grade Industrial, Material of Construction Nylon and Wiring Method Side; Varies by Amps, NEMA Configuration, Number of Poles, Number...More

  • LEVITON
  • ReceptacleReceptacle
  • Multiple product options available

    Receptacle, Color Black and Grade Industrial; Varies by NEMA Configuration, Voltage and Amps

Plug,Midget Twist Lock
  • HUBBELL WIRING DEVICE-KELLEMS
  • Plug, Midget Twist LockPlug,Midget Twist Lock
  • Item # 6C146
  • Mfr. Model # HBL7594V
  • Midget Twist Lock Plug, Current Rating 15 Amps, Voltage Rating 125, 2 Poles, 3 Wire, NEMA Configuration...More

Locking Plug,L15-30P,30A,250V,3 HP
  • POWER FIRST
  • Locking Plug, L15-30P, 30A, 250V, 3 HPLocking Plug
  • Item # 29TK45
  • Mfr. Model # 29TK45
  • Locking Plug, 30 Amps, NEMA Configuration L15-30P, Number of Poles 3, Number of Wires 4, Voltage 250, 3...More

  • POWER FIRST
  • Locking ConnectorLocking Connector
  • Multiple product options available

    Locking Connector and Standards UL, cUL; Varies by Amps, NEMA Configuration, Number of Poles, Number of Wires, Phase and Voltage

  • POWER FIRST
  • Locking ReceptacleLocking Receptacle
  • Multiple product options available

    Locking Receptacle, Color Black, Material of Construction Nylon and Standards UL, cUL; Varies by NEMA Configuration, Voltage and Amps

Boot,Weatherproof,Blk
  • HUBBELL WIRING DEVICE-KELLEMS
  • Boot, Weatherproof, BlkBoot,Weatherproof,Blk
  • Item # 3D231
  • Mfr. Model # HBL6031
  • Short Weatherproof Boot, Color Black, For 2 Pole 3 Wire 20 and 30 Amp Twist Lock Plugs, Material Elastomer,...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Industrial, ReceptacleIndustrial, Receptacle
  • Multiple product options available

    Receptacle, Number of Poles 2, Number of Wires 3, Phase 1 and Grade Industrial; Varies by Sub-Category, Amps, NEMA Configuration, Voltage, Color, Duty, Material of...More

Ground Monitoring Plug,5-15P,15A,125VAC
  • PASS AND SEYMOUR
  • Ground Monitoring Plug, 5-15P, 15A, 125VACPlug with GCM
  • Item # 1PGJ8
  • Mfr. Model # PS5266XGCM
  • Ground Continuity Monitoring Plug, 15 Amps, NEMA Configuration 5-15P, Number of Poles 2, Number of Wires 3,...More

Receptacle,Flanged,15a
  • HUBBELL WIRING DEVICE-KELLEMS
  • Receptacle, Flanged, 15aReceptacle,Flanged,15a
  • Item # 3D271
  • Mfr. Model # HBL7596N
  • Midget Twist Lock Flanged Receptacle, Exposed Terminals, Current Rating 15 Amps, Voltage Rating 125, 2 Poles,...More

  • LEVITON
  • Hospital, ReceptacleHospital, Receptacle
  • Multiple product options available

    Receptacle, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1, Grade Hospital, Material of Construction Nylon and Wiring Method Back and Side; Varies by...More

Plug,Midget Twist Lock
  • HUBBELL WIRING DEVICE-KELLEMS
  • Plug, Midget Twist LockPlug,Midget Twist Lock
  • Item # 1X999
  • Mfr. Model # HBL7465V
  • Midget Twist Lock Plug, Current Rating 15 Amps, Voltage Rating 125, 2 Poles, 2 Wire, NEMA Configuration...More

Plate,Wall,2 Gang,Silver
  • HUBBELL WIRING DEVICE-KELLEMS
  • Plate, Wall, 2 Gang, SilverPlate,Wall,2 Gang,Silver
  • Item # 4D487
  • Mfr. Model # SS113
  • Toggle Switch/Blank Wall Plate, Switch and Blank, Number of Gangs 2, Color Silver, Finish Brush, Material of...More

Twist-Lock Connector
Plug,277V,20A,L7-20P,2P,3W,1PH
  • LEVITON
  • Plug, 277V, 20A, L7-20P, 2P, 3W, 1PHPlug
  • Item # 5HYP1
  • Mfr. Model # 2331
  • Plug, 20 Amps, NEMA Configuration L7-20P, Number of Poles 2, Number of Wires 3, Voltage 277VAC, 1 Phase, HP...More

Plug,Midget Twist Lock
  • HUBBELL WIRING DEVICE-KELLEMS
  • Plug, Midget Twist LockPlug,Midget Twist Lock
  • Item # 5Z909
  • Mfr. Model # HBL7485
  • Midget Twist Lock Plug, Current Rating 15 Amps, Voltage Rating 125/250, 3 Poles, 3 Wire, NEMA Configuration...More

Plate,Wall,3 Gang,Silver
Locking Connector,Midget,15 A,ML3
  • LEVITON
  • Locking Connector, Midget, 15 A, ML3Locking Connector,Midget,15 A,ML3
  • Item # 1PKH1
  • Mfr. Model # ML3-C
  • Locking Connector, Midget, 15 Amps AC, Number of Poles 3, Number of Wires 3, 125/250 Voltage Rating, 0.5 HP,...More

Plate,Wall,3 Gang,Silver
Inlet,Flanged,Midget
  • HUBBELL WIRING DEVICE-KELLEMS
  • Inlet, Flanged, MidgetInlet,Flanged,Midget
  • Item # 3D270
  • Mfr. Model # HBL7595N
  • Midget Twist Lock Flanged Inlet, Exposed Terminals, Current Rating 15 Amps, Voltage Rating 125, 2 Poles, 3...More

Plug,Midget Twist Lock
  • HUBBELL WIRING DEVICE-KELLEMS
  • Plug, Midget Twist LockPlug,Midget Twist Lock
  • Item # 6C618
  • Mfr. Model # HBL7485V
  • Midget Twist Lock Plug, Current Rating 15 Amps, Voltage Rating 125/250, 3 Poles, 3 Wire, NEMA Configuration...More

Locking Connector,Midget,15 A,ML2
  • LEVITON
  • Locking Connector, Midget, 15 A, ML2Locking Connector,Midget,15 A,ML2
  • Item # 1PKG6
  • Mfr. Model # ML2-C
  • Locking Connector, Midget, 15 Amps AC, Number of Poles 2, Number of Wires 3, 125 Voltage Rating, 0.5 HP, ML2...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Protective CapProtective Cap
  • Multiple product options available

    Protective Cap, Single Pole Device, Voltage Rating —, Amps AC —, Conductor Material —, Material of Construction Thermoplastic Elastomer, Mounting —, NEMA Rating 3R, 4X...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More