Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Plugs and Receptacles

56 Results Found that Include 114 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • HUBBELL WIRING DEVICE-KELLEMS
  • PlugPlug
  • Multiple product options available

    Multiple product options available

Watertight Plug,5-15P,15A,125V
  • HUBBELL WIRING DEVICE-KELLEMS
  • Watertight Plug, 5-15P, 15A, 125VWatertight Plug
  • Item # 5Z867
  • Mfr. Model # HBL1447
  • Watertight Plug, 15 Amps, NEMA Configuration 5-15P, Number of Poles 2, Number of Wires 3, Voltage 125VAC, HP...More

  • LEVITON
  • PlugPlug
  • Multiple product options available

    Multiple product options available

  • LEVITON
  • Hospital, ReceptacleHospital, Receptacle
  • Multiple product options available

    Receptacle, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1, Grade Hospital, Material of Construction Nylon and Wiring Method Back and Side; Varies by...More

Locking Flanged Outlet,Midget,15 A,ML1
Locking Plug,Midget,15 A,ML3
  • LEVITON
  • Locking Plug, Midget, 15 A, ML3Locking Plug,Midget,15 A,ML3
  • Item # 1PKG9
  • Mfr. Model # ML3-P
  • Locking Plug, Midget, 15 Amps AC, Number of Poles 3, Number of Wires 3, 125/250 Voltage Rating, 0.5 HP, ML3...More

  • LEVITON
  • PlugPlug
  • Multiple product options available

    Plug, Industrial and Material of Construction Super Tough Nylon; Varies by Amps, NEMA Configuration, Number of Poles, Number of Wires, Phase and Voltage

Locking Plug,Midget,15 A,ML2
  • LEVITON
  • Locking Plug, Midget, 15 A, ML2Locking Plug,Midget,15 A,ML2
  • Item # 1PKG5
  • Mfr. Model # ML2-P
  • Locking Plug, Midget, 15 Amps AC, Number of Poles 2, Number of Wires 3, 125 Voltage Rating, 0.5 HP, ML2 NEMA...More

Locking Flanged Outlet,Midget,15 A,ML2
  • POWER FIRST
  • Locking ReceptacleLocking Receptacle
  • Multiple product options available

    Locking Receptacle, Color Black, Material of Construction Nylon and Standards UL, cUL; Varies by NEMA Configuration, Voltage and Amps

Connector,250V,15A,L6-15R,2P,3W,1PH
  • LEVITON
  • Connector, 250V, 15A, L6-15R, 2P, 3W, 1PHConnector
  • Item # 5HYN9
  • Mfr. Model # 4579-C
  • Locking Connector, Amps 15, NEMA Configuration L6-15R, Number of Poles 2, Number of Wires 3, Voltage 250VAC,...More

Locking Flanged Inlet,Midget,15 A,ML1
  • POWER FIRST
  • Locking PlugLocking Plug
  • Multiple product options available

    Locking Plug and Standards UL, cUL; Varies by Amps, NEMA Configuration, Number of Poles, Number of Wires, Phase and Voltage

Receptacle,30A,125V,TT-30R,2P,3W,1PH
  • LEVITON
  • Receptacle, 30A, 125V, TT-30R, 2P, 3W, 1PHReceptacle,30A,125V,TT-30R,2P,3W,1PH
  • Item # 39A772
  • Mfr. Model # 7313
  • Travel Trailer Receptacle, 30 Amps, TT-30R NEMA Configuration, Number of Poles 2, Number of Wires 3, Voltage...More

Plug,20A,5-20P,125V
  • POWER FIRST
  • Plug, 20A, 5-20P, 125VPlug,20A,5-20P,125V
  • Item # 20VR84
  • Mfr. Model # 20VR84
  • Plug, 20 Amps, NEMA Configuration 5-20P, Number of Poles 2, Number of Wires 3, Voltage 125, HP 1, Color...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Industrial, ReceptacleIndustrial, Receptacle
  • Multiple product options available

    Receptacle, Number of Poles 2, Number of Wires 3, Phase 1 and Grade Industrial; Varies by Sub-Category, Amps, NEMA Configuration, Voltage, Color, Duty, Material of...More

Connector,1-15R,15A,125V
  • HUBBELL WIRING DEVICE-KELLEMS
  • Connector, 1-15R, 15A, 125VGeneral Grade Connector
  • Item # 5Z882
  • Mfr. Model # HBL5869VY
  • Connector, 15 Amps, NEMA Configuration 1-15R, Number of Poles 2, Number of Wires 2, Voltage 125VAC, HP 0.5,...More

Boot,Weatherproof
  • HUBBELL WIRING DEVICE-KELLEMS
  • Boot, WeatherproofBoot,Weatherproof
  • Item # 3D227
  • Mfr. Model # HBL6018
  • Long Weatherproof Boot, Color Black, For 15, 20 Amp Straight Blade Connectors, Material Thermoplastic...More

Boot,Weatherproof
  • HUBBELL WIRING DEVICE-KELLEMS
  • Boot, WeatherproofBoot,Weatherproof
  • Item # 3D226
  • Mfr. Model # HBL6017
  • Short Weatherproof Boot, Color Black, For 15, 20 Amp Straight Blade Plugs, Material Thermoplastic Elastomer,...More

Wall Switch/Receptacle
  • LEVITON
  • Wall Switch/ReceptacleWall Switch/Receptacle
  • Item # 5Z862
  • Mfr. Model # 5625-W
  • Wall Switch/Receptacle, Current Rating 15 Amps, Voltage Rating 120 VAC, Power Rating 1/2 HP, Grade...More

Receptacle,30A,125/250V,14-30R,3P,4W,1PH
  • LEVITON
  • Receptacle, 30A, 125/250V, 14-30R, 3P, 4W, 1PHIndustrial, Flush Mount Receptacle
  • Item # 1PKB1
  • Mfr. Model # 278
  • Flush Mount Receptacle, 30 Amps, 14-30R NEMA Configuration, Number of Poles 3, Number of Wires 4, Voltage...More

Connector,15 Amps,5-15R,125V
  • POWER FIRST
  • Connector, 15 Amps, 5-15R, 125VConnector,15 Amps,5-15R,125V
  • Item # 20VR89
  • Mfr. Model # 20VR89
  • Connector, 15 Amps, NEMA Configuration 5-15R, Number of Poles 2, Number of Wires 3, Voltage 125, HP 0.5,...More

  • POWER FIRST
  • Locking ConnectorLocking Connector
  • Multiple product options available

    Locking Connector and Standards UL, cUL; Varies by Amps, NEMA Configuration, Number of Poles, Number of Wires, Phase and Voltage

Receptacle,15A,250V,6-15R,2P,3W,1PH
  • HUBBELL WIRING DEVICE-KELLEMS
  • Receptacle, 15A, 250V, 6-15R, 2P, 3W, 1PHSpecification, Panel Mount Receptacle
  • Item # 3D219
  • Mfr. Model # HBL5658
  • Panel Mount Receptacle, 15 Amps, 6-15R NEMA Configuration, Number of Poles 2, Number of Wires 3, Voltage...More

Yellow 20A & 30A Locking Connector Boot
  • LEVITON
  • Protective CapProtective Cap
  • Multiple product options available

    Protective Cap, Material of Construction Santoprene TPV, NEMA Rating 3R and Standards UL & CSA; Varies by Type, Color and Fits

  • LEVITON
  • Hospital, Receptacle with Isolated GroundHospital, Receptacle with Isolated Ground
  • Multiple product options available

    Receptacle with Isolated Ground, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1, Grade Hospital and Wiring Method Back and Side; Varies by Amps, NEMA...More

  • KH INDUSTRIES
  • PlugPlug
  • Multiple product options available

    Plug, Color Yellow and Industrial; Varies by Amps, NEMA Configuration, Number of Poles, Number of Wires, Voltage, Material of Construction and Description

Plate,Wall,3 Gang,Silver
Plug,250V,20A,2P,3W,1PH
  • HUBBELL WIRING DEVICE-KELLEMS
  • Plug, 250V, 20A, 2P, 3W, 1PHPlug
  • Item # 3D300
  • Mfr. Model # HBL9965GCB
  • Plug, 20 Amps, NEMA Configuration Non-NEMA, Number of Poles 2, Number of Wires 3, Voltage 250VAC, 1 Phase,...More

Boot,Weatherproof,Blk
  • HUBBELL WIRING DEVICE-KELLEMS
  • Boot, Weatherproof, BlkBoot,Weatherproof,Blk
  • Item # 3D230
  • Mfr. Model # HBL6024
  • Weatherproof Boot, Color Black, For 2 Pole 3 Wire 15 Amp Twist Lock Connector Bodies, Material Elastomer,...More

Connector Protector
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More